Camera mounting includes fine adjustment up, down, left and right, horizontal adjustment, and rotation adjustment. A large base plate with a support height of 1300 mm and 530x650 mm. Rack and pinion type up and down. Since the base plate is made of SPCC and magneto can be used, it can be used for... Read More
It is a dark black filter glass that transmits the ultraviolet region, absorbs the visible region, and slightly transmits the near infrared region. The numbers represent the wavelengths with the highest transmittance. It is mainly used to extract only ultraviolet rays, and is used to selectively ... Read More
An LCD monitor with VESA standard [75 mm x 75 mm] [100 mm x 100 mm] mounting holes can be mounted (for 100 x 100, use the included adapter). With a load capacity of up to 6 kg, it is suitable for mounting LCD monitors up to 17 inches (cannot be used for 17 inch monitors weighing more than 6 kg). ... Read More
Please use the dedicated 50mm square holder when using it by attaching it to various lenses. Since the holding frame of the holder is a screw type, the filter is firmly held. Since the basic screw diameter of the holder body is 52 mm, it can be used as it is if the filter diameter of the lens is ... Read More
It is a small arm dedicated to the wall surface that is fixed by inserting the arm into the groove of the plate that is pre-installed on the wall surface. An LCD monitor with mounting holes of [75 mm x 75 mm] [100 mm x 100 mm] that conforms to the VESA standard can be mounted. The joint part of L... Read More
Camera mounting comes with fine adjustments up, down, left and right. Since the base plate is made of SPCC and a magnet can be used, it can be used for various experiments from simple shooting. Withstand load 2.5 kg.
A memory sticker that uses polycarbonate as the material. Since it can be easily cut with scissors, it can be used in any length. By using it for rails, etc., it can be used as a guide for the position of carriers, etc. on rails. Some have memory numbers from 0 to 1000, while others have memory n... Read More
Type of Scale 0~1000mm Scale Interval 1mm RoHS directive (corresponding to 10 substances) Correspondence Material Polycarbonate
50MM □ Standard product There are 15 types of sharp cut filters from L-37 to R-66. The L, Y, O, and R symbols represent the color tones of the filters Colorless, Yellow, Orange, and Red, respectively, and the two-digit number represents the transmission limit wavelength.
For general photography
The R and IR series, which absorb most of the visible region and transmit the infrared region, and the R and IR series, which cut the infrared region relatively sharply, and the RM series, which gently cuts the infrared region. Infrared transmission filters are widely used as light sources in inf... Read More
It is a small arm with a space-saving structure that is fixed to the wall with screws. It can be mounted not only on vertical walls but also on top surfaces such as ceilings. An LCD monitor with mounting holes of [75 mm x 75 mm] [100 mm x 100 mm] that conforms to the VESA standard can be mounted.... Read More
RoHS directive (corresponding to 10 substances) Correspondence
Since one or two LCD monitors can be mounted on one column, extremely space-efficient installation is possible. Attach the LCD monitor using the LA-QA series of small arms dedicated to the support stand. There are 4 grooves for fixing the arm, front, back, left and right, so you can change the di... Read More
A magnet stand that attracts with a magnet. The suction is turned ON / OFF by rotating the lever. There is an M16P1 tap hole in the center where various stands can be attached. The stage can be mounted using the M4 tap holes. The suction force is the value for the polished surface.
* Since it is ... Read More
Dimension (mm) (Top) 50 × 58.5 Mass (kg) 2.4 Attracting Force (N) 784 RoHS directive (corresponding to 10 substances) Correspondence
It is a filter that transmits light in the blue wavelength range and a relatively narrow band-shaped wavelength range, and is named after the wavelength that maximizes its transmittance. It is used for three-color separation, wavelength selection, and color correction.
For wavelength selection (B... Read More
It is a mounting bracket that can be easily mounted on the wall by inserting the monitor side bracket into the wall plate. Supports VESA standard compliant 75 mm x 75 mm and 100 mm x 100 mm pitch screw holes.
A metal fitting for fixing the LCD monitor and TV to the wall.
* The load capacity of th... Read More
Mass (kg) 0.5 VESA Mount (mm) 75 x 75, 100 x 100 compatible Color Black RoHS directive (corresponding to 10 substances) Correspondence Material Iron Installation Wall mounting Allowable Load (kg) ~20
It is a filter that transmits light in the green wavelength range and a relatively narrow band-shaped wavelength range, and is named after the wavelength that maximizes its transmittance. If you want to maximize the transmittance at a specific wavelength, or if you want to absorb below a certain ... Read More
A small rail-mounted arm. LA-17P is a 3-axis type. The mounting hole pitch corresponds to the VESA standard, and the standard plate is 75 mm x 75 mm. As accessories, monitor mounting screws and installation tools are included. There is a load-bearing adjustment screw, and you can adjust the movem... Read More
Number of joints / arm (pieces) 3 Allowable Load (kg) ~8 Applicable Monitor Size ~ 17 inches Mass (kg) 1 Mounting Type Wall mounting
LA-50 series. The excellent design based on white does not spoil the appearance of the hospital. By using the arm, you can make effective use of the space. Since it can be purchased in parts, it is possible to put in a combination that suits the site and an arm that suits the purpose.
LA-50 series. The excellent design based on white does not spoil the appearance of the hospital. By using the arm, you can make effective use of the space. Since it can be purchased in parts, it is possible to put in a combination that suits the site and an arm that suits the purpose.
LA-50 series. The excellent design based on white does not spoil the appearance of the hospital. By using the arm, you can make effective use of the space. Since it can be purchased in parts, it is possible to put in a combination that suits the site and an arm that suits the purpose.
A dedicated small arm for use with stanchions and mobile workstations. An LCD monitor with mounting holes of [75 mm x 75 mm] [100 mm x 100 mm] that conforms to the VESA standard can be mounted. The LA-19Q has a load capacity of up to 6 kg, and is suitable for mounting a 15-inch LCD monitor as a g... Read More
RoHS directive (corresponding to 10 substances) Correspondence Installation For pole stand and mobile workstation
A set of 10 types of filters that are frequently used in machine vision. The lens diameter is also centered on M27 / P0.5, and it is compatible with M25.5 / P0.5 and M30.5 / P0.5 via an adapter.
The injection needle type attachment uses a stainless steel pipe with a polished and chamfered suction surface. We have prepared a minimum hole diameter of Φ0.1 that can handle ultra-lightweight minute parts. When used in combination with the air volume adjustment screw of the air pit body, the r... Read More
LA-50 series. An LCD monitor arm that can be used for many mounting applications by combining standardized parts. It can be freely moved in all directions with respect to the horizontal space. In addition, the height direction can be fixed at any position on the support. (Excluding LA-55 and LA-5... Read More
The mounting hole pitch corresponds to the VESA standard, and the standard plate is 75 mm x 75 mm. A 100 mm x 100 mm plate is included as an accessory. As accessories, monitor mounting screws and installation tools are included. There is a load-bearing adjustment screw, and you can adjust the mov... Read More
Mass (kg) 1 Allowable Load (kg) ~14 Mounting Type Wall mounting Applicable Monitor Size 17-20 inches Number of joints / arm (pieces) 3
LD (laser diode) can be selected from a wide range of wavelengths from blue-violet to infrared. Built-in automatic optical output control (APC) circuit. Can also be used with Focus adjustment (3-point screw lock type) High parallel light characteristics. Enhanced noise resistance. Low power consu... Read More
Light Output (Injection) About 60% of LD rating Operating Temperature (℃) -10~45 Light Output Stability 0.1% / ℃ or less Maximum Load Current (mA) 120 or less Laser Spot Diameter 20 × 35μm or less (distance 50mm) Light Output Control Range 20~100% Drive Circuit Power Consumption (mW) 25~60 Focus Adjustment Range 50mm to parallel light Beam angle (°) About 0.3mrad or less Beam Diameter Approx. 6 x 3 mm (in parallel light) Act on Promoting Green Procurement Conformity RoHS directive (corresponding to 10 substances) Correspondence Power Supply Voltage (V) DC4.8~6.5