All Category

Manual Stages

View : Grid List
Filter

Items 1 - 40 of 108

Set Ascending Direction
  1. High-grade fine rotation stage Φ60
    CHUO PRECISION INDUSTRIAL High-grade fine rotation stage Φ60
    A rotating stage that can perform coarse and fine movements. There are standard type and symmetric type, and left-right symmetry can be configured. Verniers are on both the left and right sides, and the position can be read from either side. It can grab the table surface and rotate 360 degrees. F... Read More
    Length of movement  (knob 1 rotation)about0.8°  Surface run out (mm)  0.02  Parallelism (mm)  0.03  Centricity (mm)  0.04  Mass (kg)  0.17  Moment rigidity (sec / N.cm)  1.4  Load capacity (N)  29.4  Acceptable moment load (Ncm)  50  Feed method  CMH-6.5R (standard micrometer)  Travel distance (°)  Coarse movement 360 / fine movement ± 5  Clamp  Compound clamp  RoHS directive (corresponding to 10 substances)  Correspondence  Direction of movement  Direction of rotation  Type  Rotating stage  Moving guide  Rubbing  Operation position  Standard position  Stage dimensions (mm)  Φ60 
    from S$389.90
    Min. 2 days
  2. stage
    Kenko stage
    * Can be used in combination with the Φ100 black and white stage of the stand KS-20.
    table length (mm)  100  table width (mm)  100  Feed method  Lead screw  Type  xy stage  Stroke (X distance) (mm)  ±35  Stroke (Y distance) (mm)  ±35 
    from S$599.90
    Min. 2 days
  3. DT X-axis stage 40 × 90
    CHUO PRECISION INDUSTRIAL DT X-axis stage 40 × 90
    A moving unit that uses a dovetail groove (DT method) for the moving guide. A rack and pinion is used as the feed method, and a large amount of movement can be obtained. It can be widely used for positioning applications such as cameras and sensors. It can be fixed at any position with a lever-ty... Read More
    Length of movement  (knob 1 rotation)about18mm  Parallelism (mm)  0.06, parallelism of movement: 0.05  Sensitivity  0.1mm  Mass (kg)  0.4  Load capacity (N)  39.2  table length (mm)  40  table width (mm)  90  Moving guide  Ant groove  RoHS directive (corresponding to 10 substances)  Correspondence  Clamp  Lever type  Operation position  One handle  Moment rigidity (sec / N.cm)  Pitch rigidity: 0.5, roll rigidity: 0.2  Feed method  Rack-and-pinion  Movement accuracy (mm)  Straightness 0.03  Scale  Vernier reading 0.1mm  Direction of movement  X axis 1 direction  Type  X stage  Stroke (X distance) (mm)  ±30 
    Rating:
    100%
    from S$259.90
    Min. 2 days
  4. DT X / Y axis stage 40 × 90
    CHUO PRECISION INDUSTRIAL DT X / Y axis stage 40 × 90
    A moving unit that uses a dovetail groove (DT method) for the moving guide. A rack and pinion is used as the feed method, and a large amount of movement can be obtained. It can be widely used for positioning applications such as cameras and sensors. It can be fixed at any position with a lever-ty... Read More
    Length of movement  (knob 1 rotation)about18mm  Sensitivity  0.1mm  Mass (kg)  0.72  Load capacity (N)  39.2  table length (mm)  40  table width (mm)  90  Moving guide  Ant groove  RoHS directive (corresponding to 10 substances)  Correspondence  Clamp  Lever type  Operation position  One handle  Feed method  Rack-and-pinion  Movement accuracy (mm)  Straightness 0.03  Scale  Vernier reading 0.1mm  Direction of movement  XY axis 2 directions  Type  xy stage  Stroke (Y distance) (mm)  ±30  Stroke (X distance) (mm)  ±30 
    from S$449.90
    Min. 2 days
  5. DT XYZ axis stage 40 × 90
    CHUO PRECISION INDUSTRIAL DT XYZ axis stage 40 × 90
    A moving unit that uses a dovetail groove (DT method) for the moving guide. A rack and pinion is used as the feed method, and a large amount of movement can be obtained. It can be widely used for positioning applications such as cameras and sensors. It can be fixed at any position with a lever-ty... Read More
    Length of movement  (knob 1 rotation)about18mm  Sensitivity  0.1mm  Mass (kg)  1.2  Load capacity (N)  19.6  table length (mm)  40  table width (mm)  90  Moving guide  Ant groove  RoHS directive (corresponding to 10 substances)  Correspondence  Clamp  Lever type  Operation position  One handle  Feed method  Rack-and-pinion  Movement accuracy (mm)  Straightness 0.03  Scale  Vernier reading 0.1mm  Direction of movement  XYZ axis 3 directions  Type  xyz stage  Stroke (X distance) (mm)  ±30  Stroke (Z distance) (mm)  ±30  Stroke (Y distance) (mm)  ±30 
    Rating:
    100%
    from S$749.90
    Min. 2 days
  6. Inclined rotary stage 90 × 90
    CHUO PRECISION INDUSTRIAL Inclined rotary stage 90 × 90
    It is a stage with 3 roles, which can be moved in 2 directions of inclination and 1 direction of rotation. Since there are clamps in each of the tilt and rotation directions, it can be fixed at any position. It can be widely used for positioning applications such as cameras and sensors.
    Mass (kg)  0.8  Load capacity (N)  29.4  table width (mm)  90  table length (mm)  90  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Tilt rotary stage  Travel distance (°)  Tilt ± 3 / Rotation ± 3 
    from S$679.90
    Min. 2 days
  7. Front lock stage
    MIRUC OPTICAL CO.,LTD. Front lock stage
    The normal miniature stage has the drawback of being loose or spring-loaded and squeaky, but the front lock stage is a miniature size with no backlash, achieving extremely smooth and smooth sliding. In addition, it is equipped with a stopper function that can be fixed at the base of the handle as... Read More
    Handle rotational moving amount (mm)  0.5  Minimum Reading (Scale Interval) (mm)  table length (mm)  25  table width (mm)  25  Moving guide  Ant groove  Material (Main Unit)  Made of aluminum alloy  Surface Treatment (Main Unit)  Satin treated anodized 
    from S$199.90
    Min. 5 days
  8. DT Z-axis stage 40 × 90
    CHUO PRECISION INDUSTRIAL DT Z-axis stage 40 × 90
    A moving unit that uses a dovetail groove (DT method) for the moving guide. A rack and pinion is used as the feed method, and a large amount of movement can be obtained. It can be widely used for positioning applications such as cameras and sensors. It can be fixed at any position with a lever-ty... Read More
    Length of movement  (knob 1 rotation)about18mm  Sensitivity  0.1mm  Mass (kg)  0.47  Load capacity (N)  19.6  table length (mm)  40  table width (mm)  90  Moving guide  Ant groove  RoHS directive (corresponding to 10 substances)  Correspondence  Clamp  Lever type  Operation position  One handle  Feed method  Rack-and-pinion  Movement accuracy (mm)  Straightness 0.03  Scale  Vernier reading 0.1mm  Direction of movement  Z axis 1 direction  Type  Z stage  Stroke (Z distance) (mm)  ±30 
    Rating:
    100%
    from S$299.90
    Min. 2 days
  9. Tilt rotation stage 60 × 60
    CHUO PRECISION INDUSTRIAL Tilt rotation stage 60 × 60
    It is a stage with 3 roles, which can be moved in 2 directions of inclination and 1 direction of rotation. Since there are clamps in each of the tilt and rotation directions, it can be fixed at any position. It can be widely used for positioning applications such as cameras and sensors.
    Mass (kg)  0.5  Load capacity (N)  196  table length (mm)  60  table width (mm)  60  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Tilt rotary stage  Travel distance (°)  Tilt ± 3 / Rotation ± 3 
    from S$499.90
    Min. 2 days
  10. Tilt stage
    MIRUC OPTICAL CO.,LTD. Tilt stage
    The tilt stage is a simple type of ± 20 °. It tilts like a seesaw and can be fixed with a clamp lever at any position. As a standard part for positioning applications and as a machine element part such as jig tools
    Type  Rotating stage  table length (mm)  40  Travel distance (°)  ±20  table width (mm)  60  Load capacity (N)  29.4  Mass (kg)  0.22 
    Rating:
    100%
    from S$299.90
    Min. 2 days
  11. Manual X stage
    Kohzu Precision Manual X stage
    Type  X stage 
    from S$289.90
    Min. 12 days
  12. Multi-function feed screw stage X axis
    MIRUC OPTICAL CO.,LTD. Multi-function feed screw stage X axis
    We have a lineup of 4 models depending on the distance traveled. An epoch-making lead screw type stage that allows you to select the amount of movement for one rotation of the handle from 2 mm, 5 mm, and 10 mm, respectively, according to the intended use. A visually easy-to-read center-sorting co... Read More
    Minimum Reading (Scale Interval) (mm)  0.1  table length (mm)  25  Load capacity (N)  29.4  table width (mm)  40  Moving guide  Ant groove  Feed method  Lead screw  Material (Main Unit)  Made of aluminum alloy  Surface Treatment (Main Unit)  Satin treated anodized  Type  X stage 
    from S$359.90
    Min. 8 days
  13. Manual rotation stage
    Kohzu Precision Manual rotation stage
    Travel distance (°)  Coarse 360/Fine ±3  Type  Rotating stage 
    from S$559.90
    Min. 12 days
  14. Multi-function feed screw stage Z-axis
    MIRUC OPTICAL CO.,LTD. Multi-function feed screw stage Z-axis
    We have a lineup of 4 models depending on the distance traveled. An epoch-making lead screw type stage that allows you to select the amount of movement for one rotation of the handle from 2 mm, 5 mm, and 10 mm, respectively, according to the intended use. A visually easy-to-read center-sorting co... Read More
    Minimum Reading (Scale Interval) (mm)  0.1  Load capacity (N)  14.7  table length (mm)  25  table width (mm)  40  Moving guide  Ant groove  Feed method  Lead screw  Material (Main Unit)  Made of aluminum alloy  Surface Treatment (Main Unit)  Satin treated anodized  Type  Z stage 
    from S$389.90
    Min. 8 days
  15. Stage (Angle Tilt)
    AS ONE Stage (Angle Tilt)
    Material  Stage / Aluminum  Type  Tilt stage 
    from S$789.90
    Min. 13 days
  16. Aori swing stage
    MIRUC OPTICAL CO.,LTD. Aori swing stage
    By making the main movable part spherical, we have realized an operation not found in conventional products. It is a stage with a maximum of 180 ° refraction and 360 ° rotation, which was born from a unique idea, and can be freely positioned. As a standard part for positioning applications and as... Read More
    Minimum Reading (°)  (Scale) 1  Travel distance (°)  180 refraction, 360 rotation, swivel  Load capacity (N)  39.2  Moving guide  Ant groove  Feed method  Lead screw  Material (Main Unit)  Made of aluminum alloy  Type  Rotating stage  Surface Treatment (Main Unit)  Satin treated anodized 
    from S$859.90
    Min. 8 days
  17. Skeleton stage (rack & pinion type)
    MIRUC OPTICAL CO.,LTD. Skeleton stage (rack & pinion type)
    The all-resin skeleton stage cannot be handled with metal because it is heavy with the conventional metal dovetail stage, and there is a risk of gas generation due to alumite treatment and impurities mixed in the grease, causing sliding defects. A slide unit that is ideal for various uses. As a s... Read More
    Minimum Reading (Scale Interval) (mm)  0.1  Mass (kg)  0.11  Handle rotational moving amount (mm)  18  Load capacity (N)  19.6  table length (mm)  40  table width (mm)  60  Material (Main Unit)  Acrylic / Polycarbonate / Polyacetal  Moving guide  Ant groove  Feed method  Rack-and-pinion  Type  X stage  Stroke (X distance) (mm)  ±21 
    from S$349.90
    Min. 10 days
  18. Long stage support holder type (rack & pinion type)
    MIRUC OPTICAL CO.,LTD. Long stage support holder type (rack & pinion type)
    The long stage is made of aluminum alloy and is a lightweight, slim and long stroke stage. It can be installed from both directions with M2 screws from the front side and M3 screws from the back side. As a standard part for positioning applications and as a machine element part such as jig tools
    Minimum Reading (Scale Interval) (mm)  0.1  Load capacity (N)  14.7  Handle rotational moving amount (mm)  18  table length (mm)  25  table width (mm)  42  Moving guide  Ant groove  Material (Main Unit)  Made of aluminum alloy  Feed method  Rack-and-pinion  Surface Treatment (Main Unit)  Satin treated anodized  Type  Support stage 
    from S$389.90
    Min. 8 days
  19. TAR Compact X-axis rack and pinion stage
    NBK (Nabeya Bi-tech Kaisha) TAR Compact X-axis rack and pinion stage
    table width (mm)  25  table length (mm)  30  Moving guide  Ant groove  Feed method  Lead screw  Type  X stage 
    from S$449.90
    Min. 4 days
  20. Stage
    AS ONE Stage
    Uses a screw drive system (pitch 0.5 mm) and dovetail groove type movement guide, and is excellent in adjusting short strokes.
    Resolution  0.5mm / rotation  Moving guide  Ant groove  Feed method  Lead screw 
    from S$129.90
    Min. 13 days
  21. Long stage support (rack & pinion type)
    MIRUC OPTICAL CO.,LTD. Long stage support (rack & pinion type)
    The long stage is made of aluminum alloy and is a lightweight, slim and long stroke stage. It can be installed from both directions with M2 screws from the front side and M3 screws from the back side. As a standard part for positioning applications and as a machine element part such as jig tools
    Minimum Reading (Scale Interval) (mm)  0.1  Load capacity (N)  14.7  Handle rotational moving amount (mm)  18  table length (mm)  25  table width (mm)  42  Moving guide  Ant groove  Material (Main Unit)  Made of aluminum alloy  Feed method  Rack-and-pinion  Surface Treatment (Main Unit)  Satin treated anodized  Type  Support stage 
    from S$389.90
    Min. 8 days
  22. Tilt Stage
    AS ONE Tilt Stage
    The posture can be adjusted by changing the tilt angle in the αβ axis direction. Rotating stage / screw feed stage.
    Feed method  Lead screw  Type  Tilt stage 
    from S$229.90
    Min. 27 days
  23. Rotary Stage
    AS ONE Rotary Stage
    Rotation can be adjusted 360 ° in the θ-axis direction. The movement guide uses a ground joint. With the coarse / fine movement switching function, fine adjustment with a micrometer head or screw type is also possible.
    Accuracy (mm)  (Concentricity) 0.02  Feed method  Lead screw  Type  Rotating stage 
    from S$199.90
    Min. 20 days
  24. TAS X-axis screw feed stage
    NBK (Nabeya Bi-tech Kaisha) TAS X-axis screw feed stage
    Moving guide  Ant groove  Feed method  Lead screw  Type  xy stage 
    from S$359.90
    Min. 4 days
  25. Long stage column refraction mechanism type (180 ℃ refraction, rack & pinion type)
    MIRUC OPTICAL CO.,LTD. Long stage column refraction mechanism type (180 ℃ refraction, rack & pinion type)
    The long stage is made of aluminum alloy and is a lightweight, slim and long stroke stage. It can be installed from both directions with M2 screws from the front side and M3 screws from the back side. As a standard part for positioning applications and as a machine element part such as jig tools
    Minimum Reading (Scale Interval) (mm)  0.1  Load capacity (N)  14.7  Handle rotational moving amount (mm)  18  table length (mm)  25  table width (mm)  42  Moving guide  Ant groove  Material (Main Unit)  Made of aluminum alloy  Feed method  Rack-and-pinion  Surface Treatment (Main Unit)  Satin treated anodized  Type  Support stage 
    from S$659.90
    Min. 8 days
  26. Manual Z stage
    Kohzu Precision Manual Z stage
    Type  Z stage 
    from S$359.90
    Min. 12 days
  27. Supporting stage (single axis)
    MIRUC OPTICAL CO.,LTD. Supporting stage (single axis)
    It can be used properly according to the application, such as a strut tightening block type, a simple strut type, and a strut refraction mechanism type. The handles are aligned in the same direction to improve operability. A variety of arrangements for positioning operations in the air are possib... Read More
    Minimum Reading (Scale Interval) (mm)  0.1  Mass (kg)  0.15  Load capacity (N)  14.7  table length (mm)  30  table width (mm)  50  Moving guide  Ant groove  Feed method  Lead screw  Material (Main Unit)  Made of aluminum alloy  Surface Treatment (Main Unit)  Satin treated anodized  Handle rotational moving amount (mm)  Z axis 18  Type  Z stage/supporting stage  Stroke (Z distance) (mm)  ±17 
    from S$489.90
    Min. 8 days
  28. TAS small X-axis block stage
    NBK (Nabeya Bi-tech Kaisha) TAS small X-axis block stage
    Moving guide  Ant groove  Feed method  Lead screw  Type  X stage 
    from S$259.90
    Min. 4 days
  29. Manual single-axis swivel (gonio) stage
    Kohzu Precision Manual single-axis swivel (gonio) stage
    RoHS directive (corresponding to 10 substances)  Correspondence  Moving guide  Cross roller  Type  Tilt stage 
    from S$679.90
    Min. 12 days
  30. Manual 2-axis swivel (gonio) stage
    Kohzu Precision Manual 2-axis swivel (gonio) stage
    RoHS directive (corresponding to 10 substances)  Correspondence  Moving guide  Cross roller  Type  Tilt stage 
    from S$1,399.00
    Min. 12 days
  31. Manual XY stage
    Kohzu Precision Manual XY stage
    Type  xy stage 
    from S$499.90
    Min. 12 days
  32. Thin XY rotary stage
    MIRUC OPTICAL CO.,LTD. Thin XY rotary stage
    It is a compact integrated multi-function stage with a disk shape that is nearly 30% thinner than the combination of conventional products. X-axis, Y-axis, and rotary sliding are possible. As a standard part for positioning applications and as a machine element part such as jig tools
    Handle rotational moving amount (mm)  4.2  Moving guide  Ant groove  Feed method  Lead screw  Material (Main Unit)  Made of aluminum alloy  Surface Treatment (Main Unit)  Satin treated anodized 
    from S$899.90
    Min. 8 days
  33. Prop stage (biaxial)
    MIRUC OPTICAL CO.,LTD. Prop stage (biaxial)
    It can be used properly according to the application, such as a strut tightening block type, a simple strut type, and a strut refraction mechanism type. The handles are aligned in the same direction to improve operability. A variety of arrangements for positioning operations in the air are possib... Read More
    Minimum Reading (Scale Interval) (mm)  0.1  Mass (kg)  0.37  Load capacity (N)  14.7  table length (mm)  30  table width (mm)  50  Moving guide  Ant groove  Feed method  Lead screw  Material (Main Unit)  Made of aluminum alloy  Surface Treatment (Main Unit)  Satin treated anodized  Handle rotational moving amount (mm)  Y axis 4.2 + Z axis 18  Type  zy stage/supporting stage  Stroke (Z distance) (mm)  ±17  Stroke (Y distance) (mm)  ±17 
    from S$869.90
    Min. 8 days
  34. Post refraction mechanism type stage (uniaxial)
    MIRUC OPTICAL CO.,LTD. Post refraction mechanism type stage (uniaxial)
    It can be used properly according to the application, such as a strut tightening block type, a simple strut type, and a strut refraction mechanism type. The handles are aligned in the same direction to improve operability. A variety of arrangements for positioning operations in the air are possib... Read More
    Minimum Reading (Scale Interval) (mm)  0.1  Mass (kg)  0.42  Load capacity (N)  14.7  table length (mm)  30  table width (mm)  50  Moving guide  Ant groove  Feed method  Lead screw  Material (Main Unit)  Made of aluminum alloy  Surface Treatment (Main Unit)  Satin treated anodized  Handle rotational moving amount (mm)  Z axis 18  Type  Z stage/supporting stage  Stroke (Z distance) (mm)  ±17 
    from S$799.90
    Min. 8 days
  35. Large Stage
    AS ONE Large Stage
    Long stroke movement in the Z-axis and X-axis directions is possible. The drive system is a screw feed type (pitch 2 mm) with a large handle. It can be connected to a 50 mm / 2 inch pitch optical surface plate, etc.
    table width (mm)  110  Load capacity (N)  49  table length (mm)  65  Moving guide  Handle  Feed method  Lead screw 
    from S$979.90
    Min. 36 days
  36. Tilt Stage
    AS ONE Tilt Stage
    The posture can be adjusted by changing the tilt angle in the αβ axis direction. It can also be combined with a lab jack.
    Type  Tilt stage 
    from S$599.90
    Min. 36 days
  37. Type with Z-axis bracket with anti-seismic base (feed screw type)
    MIRUC OPTICAL CO.,LTD. Type with Z-axis bracket with anti-seismic base (feed screw type)
    Thin and lightweight, there are rack and pinion type and lead screw type, and we will try to differentiate by different size development from the skilled skill stage and deliver the original stage that is most suitable for usability. As a standard part for positioning applications and as a machin... Read More
    Minimum Reading (Scale Interval) (mm)  0.1  Handle rotational moving amount (mm)  4.2  Moving guide  Ant groove  Feed method  Lead screw  Material (Main Unit)  Made of aluminum alloy  Surface Treatment (Main Unit)  Satin treated anodized  Type  Z stage 
    from S$499.90
    Min. 8 days
  38. Rotary Stage
    AS ONE Rotary Stage
    Rotation can be adjusted 360 ° in the θ-axis direction. The movement guide uses a ground joint. With the coarse / fine movement switching function, fine adjustment with a micrometer head or screw type is also possible. Multi-axis use is also possible by connecting to an X / XY axis stage.
    Accuracy (mm)  (Concentricity) 0.02  Travel distance (°)  Coarse/360, Fine/±5  Feed method  Lead screw  Type  Rotating stage 
    from S$299.90
    Min. 36 days
  39. Rack and pinion stage  XY axis
    TRUSCO Rack and pinion stage XY axis
    It is a moving unit that uses a dovetail groove for the moving guide. A rack and pinion is used as the feed method, and a large amount of movement can be obtained. It can be widely used for positioning applications such as cameras and sensors. The base plate is sold separately. For positioning ca... Read More
    Straightness (mm)  0.05  Moving guide  Ant groove  Load capacity (N)  Horizontal: 39.2  Material / Finish  Main material: Aluminum alloy  Feed method  Rack and pinion type  Type  XY stage 
    from S$529.90
    Min. 3 days
  40. DT X-axis stage
    CHUO PRECISION INDUSTRIAL DT X-axis stage
    It is a type without a base plate of the moving unit that uses a dovetail groove (DT method) for the moving guide. A rack and pinion is used as the feed method, and a large amount of movement can be obtained. It can be widely used for positioning applications such as cameras and sensors. It can b... Read More
    Minimum Reading (mm)  0.1  Sensitivity  0.1mm  Load capacity (N)  39.2(4kgf)  Material  Aluminum alloy  Moving guide  Ant  Surface Treatment  Black alumite pear  Clamp  Lever type  Feed method  Movement mechanism: Rack and pinion type  Location to Install  Operation part: One handle  Movement accuracy (mm)  Straightness 0.03  Direction of movement  X axis 1 direction  Type  x stage 
    from S$179.90
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 108

Set Ascending Direction