All Category

Tilt Rotation Stages

View : Grid List
Filter

3 Item(s)

Set Ascending Direction
  1. Inclined rotary stage 90 × 90
    CHUO PRECISION INDUSTRIAL Inclined rotary stage 90 × 90
    It is a stage with 3 roles, which can be moved in 2 directions of inclination and 1 direction of rotation. Since there are clamps in each of the tilt and rotation directions, it can be fixed at any position. It can be widely used for positioning applications such as cameras and sensors.
    Mass (kg)  0.8  Load capacity (N)  29.4  table width (mm)  90  table length (mm)  90  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Tilt rotary stage  Travel distance (°)  Tilt ± 3 / Rotation ± 3 
    from S$679.90
    Min. 2 days
  2. Tilt rotation stage 60 × 60
    CHUO PRECISION INDUSTRIAL Tilt rotation stage 60 × 60
    It is a stage with 3 roles, which can be moved in 2 directions of inclination and 1 direction of rotation. Since there are clamps in each of the tilt and rotation directions, it can be fixed at any position. It can be widely used for positioning applications such as cameras and sensors.
    Mass (kg)  0.5  Load capacity (N)  196  table length (mm)  60  table width (mm)  60  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Tilt rotary stage  Travel distance (°)  Tilt ± 3 / Rotation ± 3 
    from S$499.90
    Min. 2 days
  3. High grade aluminum XYZ stage 30 × 30
    CHUO PRECISION INDUSTRIAL High grade aluminum XYZ stage 30 × 30
    * The Z stage is not symmetrical.
    Sensitivity  0.003  XY orthogonality (mm)  0.01  Mass (kg)  0.17  Movement distance (mm / rotation)  0.5 for each axis  Withstand Load N (kgf)  14.7(1.5)  Stage dimensions (mm)  30×30  Material / Processing  Aluminum alloy / black alumite  Minimum Reading (mm)  Micrometer type 0.01  Clamp  Plate clamp  Movement accuracy (mm)  Straightness XY axis 0.002, Z axis 0.003  Travel Distance (mm)  XY axis ± 3, Z axis 0-4  Direction of movement  XYZ axis 3 directions 
    Discontinued
View : Grid List
Filter

3 Item(s)

Set Ascending Direction