XYZ Rotation Stages
- CHUO PRECISION INDUSTRIAL DT XYZ axis stage 40 × 90A moving unit that uses a dovetail groove (DT method) for the moving guide. A rack and pinion is used as the feed method, and a large amount of movement can be obtained. It can be widely used for positioning applications such as cameras and sensors. It can be fixed at any position with a lever-ty... Read MoreLength of movement (knob 1 rotation)about18mm Sensitivity 0.1mm Mass (kg) 1.2 Load capacity (N) 19.6 table length (mm) 40 table width (mm) 90 Moving guide Ant groove RoHS directive (corresponding to 10 substances) Correspondence Clamp Lever type Operation position One handle Feed method Rack-and-pinion Movement accuracy (mm) Straightness 0.03 Scale Vernier reading 0.1mm Direction of movement XYZ axis 3 directions Type xyz stage Stroke (X distance) (mm) ±30 Stroke (Z distance) (mm) ±30 Stroke (Y distance) (mm) ±30
- CHUO PRECISION INDUSTRIAL High grade aluminum XYZ rotary stage Φ30An XYZ rotary stage that combines a high-grade aluminum XY stage with a lightweight Z-axis and rotary-axis stage. There are standard type and symmetric type, and left-right symmetry can be configured. It can be widely used for precision positioning applications such as cameras, sensors, and workp... Read MoreOperation position (XY axis) side Sensitivity (XYZ axis) 0.003 XY orthogonality (mm) 0.01 Mass (kg) 0.27 Withstand Load N (kgf) 9.8(1.0) Material / Processing Aluminum alloy / black alumite Direction of movement XYZ rotation 4 directions Stage dimensions (mm) Φ30Discontinued