All Category

Strut Mounting Type Stages

View : Grid List
Filter

15 Item(s)

Set Ascending Direction
  1. Long stage support holder type (rack & pinion type)
    MIRUC OPTICAL CO.,LTD. Long stage support holder type (rack & pinion type)
    The long stage is made of aluminum alloy and is a lightweight, slim and long stroke stage. It can be installed from both directions with M2 screws from the front side and M3 screws from the back side. As a standard part for positioning applications and as a machine element part such as jig tools
    Minimum Reading (Scale Interval) (mm)  0.1  Load capacity (N)  14.7  Handle rotational moving amount (mm)  18  table length (mm)  25  table width (mm)  42  Moving guide  Ant groove  Material (Main Unit)  Made of aluminum alloy  Feed method  Rack-and-pinion  Surface Treatment (Main Unit)  Satin treated anodized  Type  Support stage 
    from S$389.90
    Min. 8 days
  2. Long stage support (rack & pinion type)
    MIRUC OPTICAL CO.,LTD. Long stage support (rack & pinion type)
    The long stage is made of aluminum alloy and is a lightweight, slim and long stroke stage. It can be installed from both directions with M2 screws from the front side and M3 screws from the back side. As a standard part for positioning applications and as a machine element part such as jig tools
    Minimum Reading (Scale Interval) (mm)  0.1  Load capacity (N)  14.7  Handle rotational moving amount (mm)  18  table length (mm)  25  table width (mm)  42  Moving guide  Ant groove  Material (Main Unit)  Made of aluminum alloy  Feed method  Rack-and-pinion  Surface Treatment (Main Unit)  Satin treated anodized  Type  Support stage 
    from S$389.90
    Min. 8 days
  3. Long stage column refraction mechanism type (180 ℃ refraction, rack & pinion type)
    MIRUC OPTICAL CO.,LTD. Long stage column refraction mechanism type (180 ℃ refraction, rack & pinion type)
    The long stage is made of aluminum alloy and is a lightweight, slim and long stroke stage. It can be installed from both directions with M2 screws from the front side and M3 screws from the back side. As a standard part for positioning applications and as a machine element part such as jig tools
    Minimum Reading (Scale Interval) (mm)  0.1  Load capacity (N)  14.7  Handle rotational moving amount (mm)  18  table length (mm)  25  table width (mm)  42  Moving guide  Ant groove  Material (Main Unit)  Made of aluminum alloy  Feed method  Rack-and-pinion  Surface Treatment (Main Unit)  Satin treated anodized  Type  Support stage 
    from S$659.90
    Min. 8 days
  4. Supporting stage (single axis)
    MIRUC OPTICAL CO.,LTD. Supporting stage (single axis)
    It can be used properly according to the application, such as a strut tightening block type, a simple strut type, and a strut refraction mechanism type. The handles are aligned in the same direction to improve operability. A variety of arrangements for positioning operations in the air are possib... Read More
    Minimum Reading (Scale Interval) (mm)  0.1  Mass (kg)  0.15  Load capacity (N)  14.7  table length (mm)  30  table width (mm)  50  Moving guide  Ant groove  Feed method  Lead screw  Material (Main Unit)  Made of aluminum alloy  Surface Treatment (Main Unit)  Satin treated anodized  Handle rotational moving amount (mm)  Z axis 18  Type  Z stage/supporting stage  Stroke (Z distance) (mm)  ±17 
    from S$489.90
    Min. 8 days
  5. Prop stage (biaxial)
    MIRUC OPTICAL CO.,LTD. Prop stage (biaxial)
    It can be used properly according to the application, such as a strut tightening block type, a simple strut type, and a strut refraction mechanism type. The handles are aligned in the same direction to improve operability. A variety of arrangements for positioning operations in the air are possib... Read More
    Minimum Reading (Scale Interval) (mm)  0.1  Mass (kg)  0.37  Load capacity (N)  14.7  table length (mm)  30  table width (mm)  50  Moving guide  Ant groove  Feed method  Lead screw  Material (Main Unit)  Made of aluminum alloy  Surface Treatment (Main Unit)  Satin treated anodized  Handle rotational moving amount (mm)  Y axis 4.2 + Z axis 18  Type  zy stage/supporting stage  Stroke (Z distance) (mm)  ±17  Stroke (Y distance) (mm)  ±17 
    from S$869.90
    Min. 8 days
  6. Post refraction mechanism type stage (uniaxial)
    MIRUC OPTICAL CO.,LTD. Post refraction mechanism type stage (uniaxial)
    It can be used properly according to the application, such as a strut tightening block type, a simple strut type, and a strut refraction mechanism type. The handles are aligned in the same direction to improve operability. A variety of arrangements for positioning operations in the air are possib... Read More
    Minimum Reading (Scale Interval) (mm)  0.1  Mass (kg)  0.42  Load capacity (N)  14.7  table length (mm)  30  table width (mm)  50  Moving guide  Ant groove  Feed method  Lead screw  Material (Main Unit)  Made of aluminum alloy  Surface Treatment (Main Unit)  Satin treated anodized  Handle rotational moving amount (mm)  Z axis 18  Type  Z stage/supporting stage  Stroke (Z distance) (mm)  ±17 
    from S$799.90
    Min. 8 days
  7. Prop stage (triaxial)
    MIRUC OPTICAL CO.,LTD. Prop stage (triaxial)
    It can be used properly according to the application, such as a strut tightening block type, a simple strut type, and a strut refraction mechanism type. The handles are aligned in the same direction to improve operability. A variety of arrangements for positioning operations in the air are possib... Read More
    Minimum Reading (Scale Interval) (mm)  0.1  Mass (kg)  0.51  Load capacity (N)  14.7  table length (mm)  30  table width (mm)  50  Moving guide  Ant groove  Feed method  Lead screw  Material (Main Unit)  Made of aluminum alloy  Surface Treatment (Main Unit)  Satin treated anodized  Handle rotational moving amount (mm)  Y axis 4.2 + X/Z axis 18  Type  xyz stage/supported stage  Stroke (Z distance) (mm)  ±17  Stroke (Y distance) (mm)  ±17  Stroke (X distance) (mm)  ±17 
    from S$1,199.00
    Min. 8 days
  8. Multi-function feed screw stage support
    MIRUC OPTICAL CO.,LTD. Multi-function feed screw stage support
    We have a lineup of 4 models depending on the distance traveled. An epoch-making lead screw type stage that allows you to select the amount of movement for one rotation of the handle from 2 mm, 5 mm, and 10 mm, respectively, according to the intended use. A visually easy-to-read center-sorting co... Read More
    Minimum Reading (Scale Interval) (mm)  0.1  table length (mm)  25  table width (mm)  40  Moving guide  Ant groove  Feed method  Lead screw  Material (Main Unit)  Made of aluminum alloy  Surface Treatment (Main Unit)  Satin treated anodized  Type  Support stage  Load capacity (N)  X axis: 29.4 / Z axis: 14.7 
    from S$439.90
    Min. 8 days
  9. Prop stage (single axis)
    MIRUC OPTICAL CO.,LTD. Prop stage (single axis)
    It can be used properly according to the application, such as a strut tightening block type, a simple strut type, and a strut refraction mechanism type. The handles are aligned in the same direction to improve operability. A variety of arrangements for positioning operations in the air are possib... Read More
    Minimum Reading (Scale Interval) (mm)  0.1  Mass (kg)  0.26  Load capacity (N)  14.7  table length (mm)  30  table width (mm)  50  Moving guide  Ant groove  Feed method  Lead screw  Material (Main Unit)  Made of aluminum alloy  Surface Treatment (Main Unit)  Satin treated anodized  Handle rotational moving amount (mm)  Z axis 18  Type  Z stage/supporting stage  Stroke (Z distance) (mm)  ±17 
    from S$489.90
    Min. 8 days
  10. Supporting stage (triaxial)
    MIRUC OPTICAL CO.,LTD. Supporting stage (triaxial)
    It can be used properly according to the application, such as a strut tightening block type, a simple strut type, and a strut refraction mechanism type. The handles are aligned in the same direction to improve operability. A variety of arrangements for positioning operations in the air are possib... Read More
    Minimum Reading (Scale Interval) (mm)  0.1  Mass (kg)  0.4  Load capacity (N)  14.7  table length (mm)  30  table width (mm)  50  Moving guide  Ant groove  Feed method  Lead screw  Material (Main Unit)  Made of aluminum alloy  Surface Treatment (Main Unit)  Satin treated anodized  Handle rotational moving amount (mm)  Y axis 4.2 + X/Z axis 18  Type  xyz stage/supported stage  Stroke (Z distance) (mm)  ±17  Stroke (X distance) (mm)  ±17  Stroke (Y distance) (mm)  ±17 
    from S$1,199.00
    Min. 10 days
  11. Multi-function feed screw stage column refraction mechanism
    MIRUC OPTICAL CO.,LTD. Multi-function feed screw stage column refraction mechanism
    We have a lineup of 4 models depending on the distance traveled. An epoch-making lead screw type stage that allows you to select the amount of movement for one rotation of the handle from 2 mm, 5 mm, and 10 mm, respectively, according to the intended use. A visually easy-to-read center-sorting co... Read More
    Minimum Reading (Scale Interval) (mm)  0.1  table length (mm)  25  table width (mm)  40  Moving guide  Ant groove  Feed method  Lead screw  Material (Main Unit)  Made of aluminum alloy  Surface Treatment (Main Unit)  Satin treated anodized  Type  Support stage  Load capacity (N)  X axis: 29.4 / Z axis: 14.7 
    from S$689.90
    Min. 8 days
  12. Multi-function feed screw type stage support holder type
    MIRUC OPTICAL CO.,LTD. Multi-function feed screw type stage support holder type
    We have a lineup of 4 models depending on the distance traveled. An epoch-making lead screw type stage that allows you to select the amount of movement for one rotation of the handle from 2 mm, 5 mm, and 10 mm, respectively, according to the intended use. A visually easy-to-read center-sorting co... Read More
    Minimum Reading (Scale Interval) (mm)  0.1  table length (mm)  25  table width (mm)  40  Moving guide  Ant groove  Feed method  Lead screw  Material (Main Unit)  Made of aluminum alloy  Surface Treatment (Main Unit)  Satin treated anodized  Type  Support stage  Load capacity (N)  X axis: 29.4 / Z axis: 14.7 
    from S$439.90
    Min. 8 days
  13. Post refraction mechanism stage (biaxial)
    MIRUC OPTICAL CO.,LTD. Post refraction mechanism stage (biaxial)
    It can be used properly according to the application, such as a strut tightening block type, a simple strut type, and a strut refraction mechanism type. The handles are aligned in the same direction to improve operability. A variety of arrangements for positioning operations in the air are possib... Read More
    Minimum Reading (Scale Interval) (mm)  0.1  Mass (kg)  0.53  Load capacity (N)  14.7  table length (mm)  30  table width (mm)  50  Moving guide  Ant groove  Feed method  Lead screw  Material (Main Unit)  Made of aluminum alloy  Surface Treatment (Main Unit)  Satin treated anodized  Handle rotational moving amount (mm)  Y axis 4.2 + Z axis 18  Type  zy stage/supporting stage  Stroke (Y distance) (mm)  ±17  Stroke (Z distance) (mm)  ±17 
    from S$1,199.00
    Min. 8 days
  14. Supporting stage (biaxial)
    MIRUC OPTICAL CO.,LTD. Supporting stage (biaxial)
    It can be used properly according to the application, such as a strut tightening block type, a simple strut type, and a strut refraction mechanism type. The handles are aligned in the same direction to improve operability. A variety of arrangements for positioning operations in the air are possib... Read More
    Minimum Reading (Scale Interval) (mm)  0.1  Mass (kg)  0.26  Load capacity (N)  14.7  table length (mm)  30  table width (mm)  50  Moving guide  Ant groove  Feed method  Lead screw  Material (Main Unit)  Made of aluminum alloy  Surface Treatment (Main Unit)  Satin treated anodized  Handle rotational moving amount (mm)  Y axis 4.2 + Z axis 18  Type  zy stage/supporting stage  Stroke (Z distance) (mm)  ±17  Stroke (Y distance) (mm)  ±17 
    from S$869.90
    Min. 8 days
  15. Prop refracting stage (triaxial)
    MIRUC OPTICAL CO.,LTD. Prop refracting stage (triaxial)
    It can be used properly according to the application, such as a strut tightening block type, a simple strut type, and a strut refraction mechanism type. The handles are aligned in the same direction to improve operability. A variety of arrangements for positioning operations in the air are possib... Read More
    Minimum Reading (Scale Interval) (mm)  0.1  Mass (kg)  0.67  Load capacity (N)  14.7  table length (mm)  30  table width (mm)  50  Moving guide  Ant groove  Feed method  Lead screw  Material (Main Unit)  Made of aluminum alloy  Surface Treatment (Main Unit)  Satin treated anodized  Handle rotational moving amount (mm)  Y axis 4.2 + X/Z axis 18  Type  xyz stage/supported stage  Stroke (Y distance) (mm)  ±17  Stroke (X distance) (mm)  ±17  Stroke (Z distance) (mm)  ±17 
    from S$1,499.00
    Min. 8 days
View : Grid List
Filter

15 Item(s)

Set Ascending Direction