All Category

X Axis Translation Stages (Manual)

View : Grid List
Filter

29 Item(s)

Set Ascending Direction
  1. DT X-axis stage 40 × 90
    CHUO PRECISION INDUSTRIAL DT X-axis stage 40 × 90
    A moving unit that uses a dovetail groove (DT method) for the moving guide. A rack and pinion is used as the feed method, and a large amount of movement can be obtained. It can be widely used for positioning applications such as cameras and sensors. It can be fixed at any position with a lever-ty... Read More
    Length of movement  (knob 1 rotation)about18mm  Parallelism (mm)  0.06, parallelism of movement: 0.05  Sensitivity  0.1mm  Mass (kg)  0.4  Load capacity (N)  39.2  table length (mm)  40  table width (mm)  90  Moving guide  Ant groove  RoHS directive (corresponding to 10 substances)  Correspondence  Clamp  Lever type  Operation position  One handle  Moment rigidity (sec / N.cm)  Pitch rigidity: 0.5, roll rigidity: 0.2  Feed method  Rack-and-pinion  Movement accuracy (mm)  Straightness 0.03  Scale  Vernier reading 0.1mm  Direction of movement  X axis 1 direction  Type  X stage  Stroke (X distance) (mm)  ±30 
    Rating:
    100%
    from S$259.90
    Min. 2 days
  2. Front lock stage
    MIRUC OPTICAL CO.,LTD. Front lock stage
    The normal miniature stage has the drawback of being loose or spring-loaded and squeaky, but the front lock stage is a miniature size with no backlash, achieving extremely smooth and smooth sliding. In addition, it is equipped with a stopper function that can be fixed at the base of the handle as... Read More
    Handle rotational moving amount (mm)  0.5  Minimum Reading (Scale Interval) (mm)  table length (mm)  25  table width (mm)  25  Moving guide  Ant groove  Material (Main Unit)  Made of aluminum alloy  Surface Treatment (Main Unit)  Satin treated anodized 
    from S$199.90
    Min. 5 days
  3. Manual X stage
    Kohzu Precision Manual X stage
    Type  X stage 
    from S$289.90
    Min. 12 days
  4. Multi-function feed screw stage X axis
    MIRUC OPTICAL CO.,LTD. Multi-function feed screw stage X axis
    We have a lineup of 4 models depending on the distance traveled. An epoch-making lead screw type stage that allows you to select the amount of movement for one rotation of the handle from 2 mm, 5 mm, and 10 mm, respectively, according to the intended use. A visually easy-to-read center-sorting co... Read More
    Minimum Reading (Scale Interval) (mm)  0.1  table length (mm)  25  Load capacity (N)  29.4  table width (mm)  40  Moving guide  Ant groove  Feed method  Lead screw  Material (Main Unit)  Made of aluminum alloy  Surface Treatment (Main Unit)  Satin treated anodized  Type  X stage 
    from S$359.90
    Min. 8 days
  5. Skeleton stage (rack & pinion type)
    MIRUC OPTICAL CO.,LTD. Skeleton stage (rack & pinion type)
    The all-resin skeleton stage cannot be handled with metal because it is heavy with the conventional metal dovetail stage, and there is a risk of gas generation due to alumite treatment and impurities mixed in the grease, causing sliding defects. A slide unit that is ideal for various uses. As a s... Read More
    Minimum Reading (Scale Interval) (mm)  0.1  Mass (kg)  0.11  Handle rotational moving amount (mm)  18  Load capacity (N)  19.6  table length (mm)  40  table width (mm)  60  Material (Main Unit)  Acrylic / Polycarbonate / Polyacetal  Moving guide  Ant groove  Feed method  Rack-and-pinion  Type  X stage  Stroke (X distance) (mm)  ±21 
    from S$349.90
    Min. 10 days
  6. TAR Compact X-axis rack and pinion stage
    NBK (Nabeya Bi-tech Kaisha) TAR Compact X-axis rack and pinion stage
    table width (mm)  25  table length (mm)  30  Moving guide  Ant groove  Feed method  Lead screw  Type  X stage 
    from S$449.90
    Min. 4 days
  7. TAS X-axis screw feed stage
    NBK (Nabeya Bi-tech Kaisha) TAS X-axis screw feed stage
    Moving guide  Ant groove  Feed method  Lead screw  Type  xy stage 
    from S$359.90
    Min. 4 days
  8. TAS small X-axis block stage
    NBK (Nabeya Bi-tech Kaisha) TAS small X-axis block stage
    Moving guide  Ant groove  Feed method  Lead screw  Type  X stage 
    from S$259.90
    Min. 4 days
  9. DT X-axis stage
    CHUO PRECISION INDUSTRIAL DT X-axis stage
    It is a type without a base plate of the moving unit that uses a dovetail groove (DT method) for the moving guide. A rack and pinion is used as the feed method, and a large amount of movement can be obtained. It can be widely used for positioning applications such as cameras and sensors. It can b... Read More
    Minimum Reading (mm)  0.1  Sensitivity  0.1mm  Load capacity (N)  39.2(4kgf)  Material  Aluminum alloy  Moving guide  Ant  Surface Treatment  Black alumite pear  Clamp  Lever type  Feed method  Movement mechanism: Rack and pinion type  Location to Install  Operation part: One handle  Movement accuracy (mm)  Straightness 0.03  Direction of movement  X axis 1 direction  Type  x stage 
    from S$179.90
    Min. 5 days
  10. High Precision Cross Roller Stage X Axis
    TRUSCO High Precision Cross Roller Stage X Axis
    It is a stage that uses aluminum alloy as the main material and has both rigidity and light weight. It can be widely used for precision positioning applications such as cameras, sensors, and workpieces. For precision positioning of cameras, sensors, workpieces, etc.
    Straightness (μm)  Parallelism (μm)  When exercising: 10  Type  X stage  Movement distance (mm)  ±6.5 
    from S$439.90
    Min. 3 days
  11. Type X axis (rack & pinion type) with base for earthquake prevention
    MIRUC OPTICAL CO.,LTD. Type X axis (rack & pinion type) with base for earthquake prevention
    Thin and lightweight, there are rack and pinion type and lead screw type, and we will try to differentiate by different size development from the skilled skill stage and deliver the original stage that is most suitable for usability. As a standard part for positioning applications and as a machin... Read More
    Minimum Reading (Scale Interval) (mm)  0.1  Handle rotational moving amount (mm)  18  Moving guide  Ant groove  Material (Main Unit)  Made of aluminum alloy  Feed method  Rack-and-pinion  Surface Treatment (Main Unit)  Satin treated anodized  Type  X stage 
    from S$389.90
    Min. 8 days
  12. Type with base X-axis (feed screw type)
    MIRUC OPTICAL CO.,LTD. Type with base X-axis (feed screw type)
    Thin and lightweight, there are rack and pinion type and lead screw type, and we will try to differentiate by different size development from the skilled skill stage and deliver the original stage that is most suitable for usability. As a standard part for positioning applications and as a machin... Read More
    Minimum Reading (Scale Interval) (mm)  0.1  Handle rotational moving amount (mm)  4.2  Moving guide  Ant groove  Feed method  Lead screw  Material (Main Unit)  Made of aluminum alloy  Surface Treatment (Main Unit)  Satin treated anodized  Type  X stage 
    from S$379.90
    Min. 8 days
  13. Standard thin stage X-axis (rack & pinion type)
    MIRUC OPTICAL CO.,LTD. Standard thin stage X-axis (rack & pinion type)
    Thin and lightweight, there are rack and pinion type and lead screw type, and we will try to differentiate by different size development from the skilled skill stage and deliver the original stage that is most suitable for usability. As a standard part for positioning applications and as a machin... Read More
    Minimum Reading (Scale Interval) (mm)  0.1  Handle rotational moving amount (mm)  18  Moving guide  Ant groove  Material (Main Unit)  Made of aluminum alloy  Feed method  Rack-and-pinion  Surface Treatment (Main Unit)  Satin treated anodized  Type  X stage 
    from S$329.90
    Min. 8 days
  14. TAR Coarse / Fine X-axis Rack and Pinion Stage
    NBK (Nabeya Bi-tech Kaisha) TAR Coarse / Fine X-axis Rack and Pinion Stage
    table width (mm)  34  Moving guide  Ant groove  Feed method  Lead screw  Type  X stage 
    from S$799.90
    Min. 4 days
  15. Type X axis with magnet base (feed screw type)
    MIRUC OPTICAL CO.,LTD. Type X axis with magnet base (feed screw type)
    Thin and lightweight, there are rack and pinion type and lead screw type, and we will try to differentiate by different size development from the skilled skill stage and deliver the original stage that is most suitable for usability. As a standard part for positioning applications and as a machin... Read More
    Minimum Reading (Scale Interval) (mm)  0.1  Mass (kg)  0.837  Load capacity (N)  17.15  Handle rotational moving amount (mm)  4.2  table length (mm)  40  table width (mm)  80  Moving guide  Ant groove  Feed method  Lead screw  Material (Main Unit)  Made of aluminum alloy  Surface Treatment (Main Unit)  Satin treated anodized  Type  X stage  Stroke (X distance) (mm)  ±30 
    from S$679.90
    Min. 8 days
  16. TAR X-axis rack and pinion stage
    NBK (Nabeya Bi-tech Kaisha) TAR X-axis rack and pinion stage
    table width (mm)  34  Moving guide  Ant groove  Feed method  Lead screw  Type  X stage 
    from S$489.90
    Min. 4 days
  17. Type X axis with magnet base (rack & pinion type)
    MIRUC OPTICAL CO.,LTD. Type X axis with magnet base (rack & pinion type)
    Thin and lightweight, there are rack and pinion type and lead screw type, and we will try to differentiate by different size development from the skilled skill stage and deliver the original stage that is most suitable for usability. As a standard part for positioning applications and as a machin... Read More
    Minimum Reading (Scale Interval) (mm)  0.1  Handle rotational moving amount (mm)  18  Load capacity (N)  34.3  table length (mm)  40  Moving guide  Ant groove  Material (Main Unit)  Made of aluminum alloy  Feed method  Rack-and-pinion  Surface Treatment (Main Unit)  Satin treated anodized  Type  X stage 
    from S$659.90
    Min. 8 days
  18. Z-axis slim stage
    CHUO PRECISION INDUSTRIAL Z-axis slim stage
    A thin and lightweight elevating Z-axis stage. It can be widely used for precision positioning applications such as cameras, sensors, and workpieces.
    Movement distance (mm)  0 to 10, knob 1 rotation: 0.5  Sensitivity  0.003mm  Mass (kg)  0.4  Load capacity (N)  49(5kgf)  Stage dimensions (mm)  90×90  Material  Aluminum alloy  Surface Treatment  Black alumite pear  Minimum Reading (mm)  Micrometer type: 0.01  Clamp  Plate clamp  Direction of movement  Z axis 1 direction  Type  z stage 
    from S$789.90
    Min. 5 days
  19. Standard thin stage X-axis (feed screw type)
    MIRUC OPTICAL CO.,LTD. Standard thin stage X-axis (feed screw type)
    Thin and lightweight, there are rack and pinion type and lead screw type, and we will try to differentiate by different size development from the skilled skill stage and deliver the original stage that is most suitable for usability. As a standard part for positioning applications and as a machin... Read More
    Minimum Reading (Scale Interval) (mm)  0.1  Handle rotational moving amount (mm)  4.2  Moving guide  Ant groove  Feed method  Lead screw  Material (Main Unit)  Made of aluminum alloy  Surface Treatment (Main Unit)  Satin treated anodized  Type  X stage 
    from S$349.90
    Min. 8 days
  20. Handle extension type X-axis (feed screw type)
    MIRUC OPTICAL CO.,LTD. Handle extension type X-axis (feed screw type)
    Thin and lightweight, there are rack and pinion type and lead screw type, and we will try to differentiate by different size development from the skilled skill stage and deliver the original stage that is most suitable for usability. As a standard part for positioning applications and as a machin... Read More
    Minimum Reading (Scale Interval) (mm)  0.1  Handle rotational moving amount (mm)  4.2  Moving guide  Ant groove  Feed method  Lead screw  Material (Main Unit)  Made of aluminum alloy  Surface Treatment (Main Unit)  Satin treated anodized  Type  X stage 
    from S$349.90
    Min. 8 days
  21. Type X-axis with seismic protection base (feed screw type)
    MIRUC OPTICAL CO.,LTD. Type X-axis with seismic protection base (feed screw type)
    Thin and lightweight, there are rack and pinion type and lead screw type, and we will try to differentiate by different size development from the skilled skill stage and deliver the original stage that is most suitable for usability. As a standard part for positioning applications and as a machin... Read More
    Minimum Reading (Scale Interval) (mm)  0.1  Handle rotational moving amount (mm)  4.2  Moving guide  Ant groove  Feed method  Lead screw  Material (Main Unit)  Made of aluminum alloy  Surface Treatment (Main Unit)  Satin treated anodized  Type  X stage 
    from S$399.90
    Min. 8 days
  22. Thin VB X stage
    CHUO PRECISION INDUSTRIAL Thin VB X stage
    This is a new product that uses the adsorption of magnets. We have achieved an amazing thinness of 8 mm that has never been seen before. It is a low-priced product with a different structure from the conventional product. It is a product that does not contain 10 RoHS regulated substances.
    Surface Treatment  Black chromium oxide  Clamp  Plate clamp  Material  Steel  Moving guide  V groove and steel ball  Type  x stage  Movement distance (mm)  ±6.5 
    from S$199.90
    Min. 7 days
  23. X axis manual stage
    SIGMAKOKI X axis manual stage
    table width (mm)  25  table length (mm)  25  Load capacity (N)  49  Moving guide  Ball guide  RoHS directive (corresponding to 10 substances)  Correspondence  Feed method  Lead screw  Type  X stage  Stroke (X distance) (mm)  ±3 
    from S$329.90
    Min. 4 days
  24. Handle fixed reinforced type X axis (rack & pinion type)
    MIRUC OPTICAL CO.,LTD. Handle fixed reinforced type X axis (rack & pinion type)
    Thin and lightweight, there are rack and pinion type and lead screw type, and we will try to differentiate by different size development from the skilled skill stage and deliver the original stage that is most suitable for usability. As a standard part for positioning applications and as a machin... Read More
    Minimum Reading (Scale Interval) (mm)  0.1  Handle rotational moving amount (mm)  18  Moving guide  Ant groove  Material (Main Unit)  Made of aluminum alloy  Feed method  Rack-and-pinion  Surface Treatment (Main Unit)  Satin treated anodized  Type  X stage 
    from S$389.90
    Min. 8 days
  25. TAM X axis aluminum cross roller stage
    NBK (Nabeya Bi-tech Kaisha) TAM X axis aluminum cross roller stage
    Moving guide  Cross roller  Feed method  Lead screw  Type  X stage 
    from S$859.90
    Min. 4 days
  26. Type with base X-axis (rack & pinion type)
    MIRUC OPTICAL CO.,LTD. Type with base X-axis (rack & pinion type)
    Thin and lightweight, there are rack and pinion type and lead screw type, and we will try to differentiate by different size development from the skilled skill stage and deliver the original stage that is most suitable for usability. As a standard part for positioning applications and as a machin... Read More
    Minimum Reading (Scale Interval) (mm)  0.1  Handle rotational moving amount (mm)  18  Moving guide  Ant groove  Material (Main Unit)  Made of aluminum alloy  Feed method  Rack-and-pinion  Surface Treatment (Main Unit)  Satin treated anodized  Type  X stage 
    from S$359.90
    Min. 8 days
  27. Handle fixed reinforced type X-axis (feed screw type)
    MIRUC OPTICAL CO.,LTD. Handle fixed reinforced type X-axis (feed screw type)
    Thin and lightweight, there are rack and pinion type and lead screw type, and we will try to differentiate by different size development from the skilled skill stage and deliver the original stage that is most suitable for usability. As a standard part for positioning applications and as a machin... Read More
    Minimum Reading (Scale Interval) (mm)  0.1  Handle rotational moving amount (mm)  4.2  Moving guide  Ant groove  Feed method  Lead screw  Material (Main Unit)  Made of aluminum alloy  Surface Treatment (Main Unit)  Satin treated anodized  Type  X stage 
    from S$449.90
    Min. 8 days
  28. Handle extension type X-axis (rack & pinion type)
    MIRUC OPTICAL CO.,LTD. Handle extension type X-axis (rack & pinion type)
    Thin and lightweight, there are rack and pinion type and lead screw type, and we will try to differentiate by different size development from the skilled skill stage and deliver the original stage that is most suitable for usability. As a standard part for positioning applications and as a machin... Read More
    Minimum Reading (Scale Interval) (mm)  0.1  Handle rotational moving amount (mm)  18  Moving guide  Ant groove  Material (Main Unit)  Made of aluminum alloy  Feed method  Rack-and-pinion  Surface Treatment (Main Unit)  Satin treated anodized  Type  X stage 
    from S$329.90
    Min. 8 days
  29. Thin VB X stage 40 × 40
    CHUO PRECISION INDUSTRIAL Thin VB X stage 40 × 40
    This is a new product that uses the adsorption of magnets. We have achieved an amazing thinness of 8 mm that has never been seen before. It is a low-priced product with a different structure from the conventional product. It is a RoHS directive compliant product. * Since this product uses permane... Read More
    Material / Processing  (Table) Steel / Black Chrome Oxide  Mass (kg)  0.09  table width (mm)  40  table length (mm)  40  Table Height (mm)  Load capacity (N)  98  Clamp  Plate clamp  Moving guide  V groove rail and steel ball  Direction of movement  X axis 1 direction  Type  X stage  Operation position  side  Stroke (X distance) (mm)  ±6.5 
    Discontinued
View : Grid List
Filter

29 Item(s)

Set Ascending Direction