All Category

XY Axis Translation Stages (Manual)

View : Grid List
Filter

33 Item(s)

Set Ascending Direction
  1. stage
    Kenko stage
    * Can be used in combination with the Φ100 black and white stage of the stand KS-20.
    table length (mm)  100  table width (mm)  100  Feed method  Lead screw  Type  xy stage  Stroke (X distance) (mm)  ±35  Stroke (Y distance) (mm)  ±35 
    from S$599.90
    Min. 2 days
  2. DT X / Y axis stage 40 × 90
    CHUO PRECISION INDUSTRIAL DT X / Y axis stage 40 × 90
    A moving unit that uses a dovetail groove (DT method) for the moving guide. A rack and pinion is used as the feed method, and a large amount of movement can be obtained. It can be widely used for positioning applications such as cameras and sensors. It can be fixed at any position with a lever-ty... Read More
    Length of movement  (knob 1 rotation)about18mm  Sensitivity  0.1mm  Mass (kg)  0.72  Load capacity (N)  39.2  table length (mm)  40  table width (mm)  90  Moving guide  Ant groove  RoHS directive (corresponding to 10 substances)  Correspondence  Clamp  Lever type  Operation position  One handle  Feed method  Rack-and-pinion  Movement accuracy (mm)  Straightness 0.03  Scale  Vernier reading 0.1mm  Direction of movement  XY axis 2 directions  Type  xy stage  Stroke (Y distance) (mm)  ±30  Stroke (X distance) (mm)  ±30 
    from S$449.90
    Min. 2 days
  3. Stage
    AS ONE Stage
    Uses a screw drive system (pitch 0.5 mm) and dovetail groove type movement guide, and is excellent in adjusting short strokes.
    Resolution  0.5mm / rotation  Moving guide  Ant groove  Feed method  Lead screw 
    from S$129.90
    Min. 13 days
  4. Manual XY stage
    Kohzu Precision Manual XY stage
    Type  xy stage 
    from S$499.90
    Min. 12 days
  5. Large Stage
    AS ONE Large Stage
    Long stroke movement in the Z-axis and X-axis directions is possible. The drive system is a screw feed type (pitch 2 mm) with a large handle. It can be connected to a 50 mm / 2 inch pitch optical surface plate, etc.
    table width (mm)  110  Load capacity (N)  49  table length (mm)  65  Moving guide  Handle  Feed method  Lead screw 
    from S$979.90
    Min. 36 days
  6. Rack and pinion stage  XY axis
    TRUSCO Rack and pinion stage XY axis
    It is a moving unit that uses a dovetail groove for the moving guide. A rack and pinion is used as the feed method, and a large amount of movement can be obtained. It can be widely used for positioning applications such as cameras and sensors. The base plate is sold separately. For positioning ca... Read More
    Straightness (mm)  0.05  Moving guide  Ant groove  Load capacity (N)  Horizontal: 39.2  Material / Finish  Main material: Aluminum alloy  Feed method  Rack and pinion type  Type  XY stage 
    from S$529.90
    Min. 3 days
  7. Stage (XY Axis)
    AS ONE Stage (XY Axis)
    Type  xy stage 
    from S$1,399.00
    Min. 16 days
  8. Standard thin stage XY axis (rack & pinion type)
    MIRUC OPTICAL CO.,LTD. Standard thin stage XY axis (rack & pinion type)
    Thin and lightweight, there are rack and pinion type and lead screw type, and we will try to differentiate by different size development from the skilled skill stage and deliver the original stage that is most suitable for usability. As a standard part for positioning applications and as a machin... Read More
    Minimum Reading (Scale Interval) (mm)  0.1  Handle rotational moving amount (mm)  18  Moving guide  Ant groove  Material (Main Unit)  Made of aluminum alloy  Feed method  Rack-and-pinion  Surface Treatment (Main Unit)  Satin treated anodized  Type  xy stage 
    from S$649.90
    Min. 8 days
  9. TAS compact XY axis block stage
    NBK (Nabeya Bi-tech Kaisha) TAS compact XY axis block stage
    Moving guide  Ant groove  Feed method  Lead screw  Type  xy stage 
    from S$489.90
    Min. 4 days
  10. Stage (High Load XY Axis)
    AS ONE Stage (High Load XY Axis)
    * We do not deliver to private homes (detached houses / apartments).
    table width (mm)  300 
    from S$7,699.00
    Min. 27 days
  11. XY stage 300
    SFC XY stage 300
    XY 260mm each movable. The rack and pinion type is ideal for fine position adjustment.
    Stroke (Y distance) (mm)  ±130  Stroke (X distance) (mm)  ±130  table width (mm)  300  Load capacity (N)  (Maximum) 29.4  Feed method  Rack-and-pinion 
    from S$2,599.00
    Min. 23 days
  12. Handle extension type XY axis (feed screw type)
    MIRUC OPTICAL CO.,LTD. Handle extension type XY axis (feed screw type)
    Thin and lightweight, there are rack and pinion type and lead screw type, and we will try to differentiate by different size development from the skilled skill stage and deliver the original stage that is most suitable for usability. As a standard part for positioning applications and as a machin... Read More
    Minimum Reading (Scale Interval) (mm)  0.1  Handle rotational moving amount (mm)  4.2  Moving guide  Ant groove  Feed method  Lead screw  Material (Main Unit)  Made of aluminum alloy  Surface Treatment (Main Unit)  Satin treated anodized  Type  xy stage 
    from S$689.90
    Min. 8 days
  13. Handle extension type XY axis (rack & pinion type)
    MIRUC OPTICAL CO.,LTD. Handle extension type XY axis (rack & pinion type)
    Thin and lightweight, there are rack and pinion type and lead screw type, and we will try to differentiate by different size development from the skilled skill stage and deliver the original stage that is most suitable for usability. As a standard part for positioning applications and as a machin... Read More
    Minimum Reading (Scale Interval) (mm)  0.1  Handle rotational moving amount (mm)  18  Moving guide  Ant groove  Material (Main Unit)  Made of aluminum alloy  Feed method  Rack-and-pinion  Surface Treatment (Main Unit)  Satin treated anodized  Type  xy stage 
    from S$659.90
    Min. 8 days
  14. TAM XY axis aluminum cross roller stage
    NBK (Nabeya Bi-tech Kaisha) TAM XY axis aluminum cross roller stage
    Moving guide  Cross roller  Feed method  Lead screw  Type  xy stage 
    from S$1,799.00
    Min. 4 days
  15. TAR Compact XY axis rack and pinion stage
    NBK (Nabeya Bi-tech Kaisha) TAR Compact XY axis rack and pinion stage
    table width (mm)  25  table length (mm)  50  Load capacity (N)  78.5  Moving guide  Ant groove  Feed method  Lead screw  Type  xy stage  Stroke (X distance) (mm)  ±10  Stroke (Y distance) (mm)  ±10 
    from S$899.90
    Min. 4 days
  16. High Precision Cross Roller Stage XY Axis
    TRUSCO High Precision Cross Roller Stage XY Axis
    It is a stage that uses aluminum alloy as the main material and has both rigidity and light weight. It can be widely used for precision positioning applications such as cameras, sensors, and workpieces. For precision positioning of cameras, sensors, workpieces, etc.
    Straightness (μm)  Parallelism (μm)  When exercising: 20  Type  XY stage  Movement distance (mm)  ±6.5 
    from S$869.90
    Min. 3 days
  17. Type XY-axis with racket base (rack & pinion type)
    MIRUC OPTICAL CO.,LTD. Type XY-axis with racket base (rack & pinion type)
    Thin and lightweight, there are rack and pinion type and lead screw type, and we will try to differentiate by different size development from the skilled skill stage and deliver the original stage that is most suitable for usability. As a standard part for positioning applications and as a machin... Read More
    Minimum Reading (Scale Interval) (mm)  0.1  Handle rotational moving amount (mm)  18  Moving guide  Ant groove  Material (Main Unit)  Made of aluminum alloy  Feed method  Rack-and-pinion  Surface Treatment (Main Unit)  Satin treated anodized  Type  xy stage 
    from S$689.90
    Min. 8 days
  18. Handle fixed reinforced type XY axis (feed screw type)
    MIRUC OPTICAL CO.,LTD. Handle fixed reinforced type XY axis (feed screw type)
    Thin and lightweight, there are rack and pinion type and lead screw type, and we will try to differentiate by different size development from the skilled skill stage and deliver the original stage that is most suitable for usability. As a standard part for positioning applications and as a machin... Read More
    Minimum Reading (Scale Interval) (mm)  0.1  Handle rotational moving amount (mm)  4.2  Moving guide  Ant groove  Feed method  Lead screw  Material (Main Unit)  Made of aluminum alloy  Surface Treatment (Main Unit)  Satin treated anodized  Type  xy stage 
    from S$799.90
    Min. 8 days
  19. XY stage 300AJ
    SFC XY stage 300AJ
    XY 260mm each movable. The rack and pinion type is ideal for fine position adjustment. Coarse and fine movement type.
    Stroke (Y distance) (mm)  ±130  Feed method  Rack-and-pinion  Stroke (X distance) (mm)  ±130  table width (mm)  300  Load capacity (N)  (Maximum) 29.4 
    from S$2,999.00
    Min. 23 days
  20. Reversible stage XY axis (rack & pinion type, feed screw type)
    MIRUC OPTICAL CO.,LTD. Reversible stage XY axis (rack & pinion type, feed screw type)
    It is a stage that has both flexibility and operability, such as a stage surface with a different shape on the front and back, rearrangement of the scale plate and clamp lever on the front, back, left and right, and bidirectional (XY) sliding on one axis. It is also very convenient for applicatio... Read More
    Minimum Reading (Scale Interval) (mm)  0.1  Mass (kg)  0.62  Load capacity (N)  39.2  table length (mm)  60  table width (mm)  60  Moving guide  Ant groove  Feed method  Lead screw/rack & pinion  Material (Main Unit)  Made of aluminum alloy  Surface Treatment (Main Unit)  Satin treated anodized  Handle rotational moving amount (mm)  X-axis 18, Y-axis 4.2  Type  xy stage  Stroke (Y distance) (mm)  ±12  Stroke (X distance) (mm)  ±12 
    from S$859.90
    Min. 10 days
  21. Type XY axis with magnet base (rack & pinion type)
    MIRUC OPTICAL CO.,LTD. Type XY axis with magnet base (rack & pinion type)
    Thin and lightweight, there are rack and pinion type and lead screw type, and we will try to differentiate by different size development from the skilled skill stage and deliver the original stage that is most suitable for usability. As a standard part for positioning applications and as a machin... Read More
    Minimum Reading (Scale Interval) (mm)  0.1  Handle rotational moving amount (mm)  18  Load capacity (N)  29.4  table length (mm)  40  Moving guide  Ant groove  Material (Main Unit)  Made of aluminum alloy  Feed method  Rack-and-pinion  Surface Treatment (Main Unit)  Satin treated anodized  Type  xy stage 
    from S$999.00
    Min. 8 days
  22. Thin VB XY stage
    CHUO PRECISION INDUSTRIAL Thin VB XY stage
    This is a new product that uses the adsorption of magnets. We have achieved an amazing thinness of 8 mm that has never been seen before. It is a low-priced product with a different structure from the conventional product. It is a product that does not contain 10 RoHS regulated substances.
    Surface Treatment  Black chromium oxide  Clamp  Plate clamp  Material  Steel  Moving guide  V groove and steel ball  Type  xy stage  Movement distance (mm)  ±6.5 
    from S$389.90
    Min. 7 days
  23. Type XY axis with anti-seismic countermeasure base (feed screw type)
    MIRUC OPTICAL CO.,LTD. Type XY axis with anti-seismic countermeasure base (feed screw type)
    Thin and lightweight, there are rack and pinion type and lead screw type, and we will try to differentiate by different size development from the skilled skill stage and deliver the original stage that is most suitable for usability. As a standard part for positioning applications and as a machin... Read More
    Minimum Reading (Scale Interval) (mm)  0.1  Handle rotational moving amount (mm)  4.2  Moving guide  Ant groove  Feed method  Lead screw  Material (Main Unit)  Made of aluminum alloy  Surface Treatment (Main Unit)  Satin treated anodized  Type  xy stage 
    from S$749.90
    Min. 8 days
  24. XY table F3 (with fine adjustment)
    SFC XY table F3 (with fine adjustment)
    XY 300mm each movable. A combination of manual slide type + screw type 1 rotation 2 mm fine adjustment for quick adjustment. Ideal for aligning large materials.
    Load capacity (N)  (Maximum) 29.4  table width (mm)  450  Feed method  Lead screw  Stroke (Y distance) (mm)  ±150  Stroke (X distance) (mm)  ±150 
    from S$3,999.00
    Min. 33 days
  25. XY axis with base (feed screw type)
    MIRUC OPTICAL CO.,LTD. XY axis with base (feed screw type)
    Thin and lightweight, there are rack and pinion type and lead screw type, and we will try to differentiate by different size development from the skilled skill stage and deliver the original stage that is most suitable for usability. As a standard part for positioning applications and as a machin... Read More
    Minimum Reading (Scale Interval) (mm)  0.1  Handle rotational moving amount (mm)  4.2  Moving guide  Ant groove  Feed method  Lead screw  Material (Main Unit)  Made of aluminum alloy  Surface Treatment (Main Unit)  Satin treated anodized  Type  xy stage 
    from S$689.90
    Min. 8 days
  26. Standard thin stage XY axis (feed screw type)
    MIRUC OPTICAL CO.,LTD. Standard thin stage XY axis (feed screw type)
    Thin and lightweight, there are rack and pinion type and lead screw type, and we will try to differentiate by different size development from the skilled skill stage and deliver the original stage that is most suitable for usability. As a standard part for positioning applications and as a machin... Read More
    Minimum Reading (Scale Interval) (mm)  0.1  Handle rotational moving amount (mm)  4.2  Moving guide  Ant groove  Feed method  Lead screw  Material (Main Unit)  Made of aluminum alloy  Surface Treatment (Main Unit)  Satin treated anodized  Type  xy stage 
    from S$679.90
    Min. 8 days
  27. Handle fixed reinforcement type XY axis (rack & pinion type)
    MIRUC OPTICAL CO.,LTD. Handle fixed reinforcement type XY axis (rack & pinion type)
    Thin and lightweight, there are rack and pinion type and lead screw type, and we will try to differentiate by different size development from the skilled skill stage and deliver the original stage that is most suitable for usability. As a standard part for positioning applications and as a machin... Read More
    Minimum Reading (Scale Interval) (mm)  0.1  Handle rotational moving amount (mm)  18  Moving guide  Ant groove  Material (Main Unit)  Made of aluminum alloy  Feed method  Rack-and-pinion  Surface Treatment (Main Unit)  Satin treated anodized  Type  xy stage 
    from S$769.90
    Min. 8 days
  28. TAS XY axis screw feed stage
    NBK (Nabeya Bi-tech Kaisha) TAS XY axis screw feed stage
    Moving guide  Ant groove  Feed method  Lead screw  Type  xy stage 
    from S$749.90
    Min. 4 days
  29. XY axis with magnet base (feed screw type)
    MIRUC OPTICAL CO.,LTD. XY axis with magnet base (feed screw type)
    Thin and lightweight, there are rack and pinion type and lead screw type, and we will try to differentiate by different size development from the skilled skill stage and deliver the original stage that is most suitable for usability. As a standard part for positioning applications and as a machin... Read More
    Minimum Reading (Scale Interval) (mm)  0.1  Mass (kg)  1.054  Load capacity (N)  17.15  Handle rotational moving amount (mm)  4.2  table length (mm)  40  table width (mm)  80  Moving guide  Ant groove  Feed method  Lead screw  Material (Main Unit)  Made of aluminum alloy  Surface Treatment (Main Unit)  Satin treated anodized  Type  xy stage  Stroke (X distance) (mm)  ±30  Stroke (Y distance) (mm)  ±30 
    from S$999.00
    Min. 8 days
  30. XY axis with base (rack & pinion type)
    MIRUC OPTICAL CO.,LTD. XY axis with base (rack & pinion type)
    Thin and lightweight, there are rack and pinion type and lead screw type, and we will try to differentiate by different size development from the skilled skill stage and deliver the original stage that is most suitable for usability. As a standard part for positioning applications and as a machin... Read More
    Minimum Reading (Scale Interval) (mm)  0.1  Handle rotational moving amount (mm)  18  Moving guide  Ant groove  Material (Main Unit)  Made of aluminum alloy  Feed method  Rack-and-pinion  Surface Treatment (Main Unit)  Satin treated anodized  Type  xy stage 
    from S$659.90
    Min. 8 days
  31. XY axis manual stage
    Kohzu Precision XY axis manual stage
    A screw feed stage suitable for fine adjustment applications due to the dovetail groove guide and screw feed adjustment method. * Depending on the parts fixing the feed screw and handle and the type of micrometer head, it may protrude from the top of the stage. * Please note that depending on the... Read More
    Mass (kg)  0.4  Thread Pitch (mm)  0.5  Moment rigidity (sec / N.cm)  1.5 (pitching), 1.5 (rolling)  Parallelism (μm)  100  Load capacity (N)  68.7  Moving guide  Ant method  Material  Brass  Surface Treatment  Super black chrome  Axis  XY axis  Specification  [Movement accuracy / straightness] 20  Movement distance (mm)  ±4 
    from S$329.90
    Min. 8 days
  32. Transparent XY stage
    CHUO PRECISION INDUSTRIAL Transparent XY stage
    It is a 125mm x 125mmm transmissive XY stage. There is a Φ50mm through hole in the center. It is thinner and lighter than the normal XY stage because it has three layers, the lower stage, the middle stage, and the upper stage.
    XY orthogonality (mm)  0.05  Parallelism (mm)  0.1  Mass (kg)  1.3  Stage dimensions (mm)  125×125  Load capacity (N)  78.4(8kgf)  Material  Aluminum alloy  Surface Treatment  Black alumite pear  Minimum Reading (mm)  Micrometer type 0.01  Location to Install  Operation unit: Center  Clamp  Plate clamp  Moving guide  V groove and cross roller  Type  xy stage 
    from S$1,299.00
    Min. 7 days
  33. stage
    Kenko stage
    * Can be used in combination with the Φ100 black and white stage of the stand KS-20.
    table length (mm)  113  table width (mm)  131.5  Stroke (Y distance) (mm)  52.5  Stroke (X distance) (mm)  76.5  Feed method  Lead screw  Type  xy stage 
    Discontinued
View : Grid List
Filter

33 Item(s)

Set Ascending Direction