A moving unit that uses a dovetail groove (DT method) for the moving guide. A rack and pinion is used as the feed method, and a large amount of movement can be obtained. It can be widely used for positioning applications such as cameras and sensors. It can be fixed at any position with a lever-ty... Read More
Length of movement (knob 1 rotation)about18mm Sensitivity 0.1mm Mass (kg) 0.47 Load capacity (N) 19.6 table length (mm) 40 table width (mm) 90 Moving guide Ant groove RoHS directive (corresponding to 10 substances) Correspondence Clamp Lever type Operation position One handle Feed method Rack-and-pinion Movement accuracy (mm) Straightness 0.03 Scale Vernier reading 0.1mm Direction of movement Z axis 1 direction Type Z stage Stroke (Z distance) (mm) ±30
We have a lineup of 4 models depending on the distance traveled. An epoch-making lead screw type stage that allows you to select the amount of movement for one rotation of the handle from 2 mm, 5 mm, and 10 mm, respectively, according to the intended use. A visually easy-to-read center-sorting co... Read More
Minimum Reading (Scale Interval) (mm) 0.1 Load capacity (N) 14.7 table length (mm) 25 table width (mm) 40 Moving guide Ant groove Feed method Lead screw Material (Main Unit) Made of aluminum alloy Surface Treatment (Main Unit) Satin treated anodized Type Z stage
Thin and lightweight, there are rack and pinion type and lead screw type, and we will try to differentiate by different size development from the skilled skill stage and deliver the original stage that is most suitable for usability.
As a standard part for positioning applications and as a machin... Read More
Minimum Reading (Scale Interval) (mm) 0.1 Handle rotational moving amount (mm) 4.2 Moving guide Ant groove Feed method Lead screw Material (Main Unit) Made of aluminum alloy Surface Treatment (Main Unit) Satin treated anodized Type Z stage
Thin and lightweight, there are rack and pinion type and lead screw type, and we will try to differentiate by different size development from the skilled skill stage and deliver the original stage that is most suitable for usability.
As a standard part for positioning applications and as a machin... Read More
Minimum Reading (Scale Interval) (mm) 0.1 Handle rotational moving amount (mm) 4.2 Moving guide Ant groove Feed method Lead screw Material (Main Unit) Made of aluminum alloy Surface Treatment (Main Unit) Satin treated anodized Type Z stage
Thin and lightweight, there are rack and pinion type and lead screw type, and we will try to differentiate by different size development from the skilled skill stage and deliver the original stage that is most suitable for usability.
As a standard part for positioning applications and as a machin... Read More
Minimum Reading (Scale Interval) (mm) 0.1 Handle rotational moving amount (mm) 18 Moving guide Ant groove Material (Main Unit) Made of aluminum alloy Feed method Rack-and-pinion Surface Treatment (Main Unit) Satin treated anodized Type Z stage
Thin and lightweight, there are rack and pinion type and lead screw type, and we will try to differentiate by different size development from the skilled skill stage and deliver the original stage that is most suitable for usability.
As a standard part for positioning applications and as a machin... Read More
Minimum Reading (Scale Interval) (mm) 0.1 Handle rotational moving amount (mm) 4.2 Moving guide Ant groove Feed method Lead screw Material (Main Unit) Made of aluminum alloy Surface Treatment (Main Unit) Satin treated anodized Type Z stage
A wedge-shaped manual Z stage that uses a precision cross roller guide. The body material uses a white aluminum finish.
* Replacement parts are not included in the overhaul fee.
Finish (Appearance) White finish Specification (Minimum reading) 10μm / scale Mass (kg) 0.85 Load capacity (N) 49 (horizontal) Verticality (mm) 5 table width (mm) 70 table length (mm) 70 Material (Main Unit) Aluminum alloy RoHS directive (corresponding to 10 substances) Correspondence Moving guide Cross roller Driving System Handle Type Z stage Stroke (Z distance) (mm) ±2.5 Verticality (μm) ≦5
Thin and lightweight, there are rack and pinion type and lead screw type, and we will try to differentiate by different size development from the skilled skill stage and deliver the original stage that is most suitable for usability.
As a standard part for positioning applications and as a machin... Read More
Minimum Reading (Scale Interval) (mm) 0.1 Handle rotational moving amount (mm) 18 Moving guide Ant groove Material (Main Unit) Made of aluminum alloy Feed method Rack-and-pinion Surface Treatment (Main Unit) Satin treated anodized Type Z stage
Thin and lightweight, there are rack and pinion type and lead screw type, and we will try to differentiate by different size development from the skilled skill stage and deliver the original stage that is most suitable for usability.
As a standard part for positioning applications and as a machin... Read More
Minimum Reading (Scale Interval) (mm) 0.1 Handle rotational moving amount (mm) 18 Moving guide Ant groove Material (Main Unit) Made of aluminum alloy Feed method Rack-and-pinion Surface Treatment (Main Unit) Satin treated anodized Type Z stage
Thin and lightweight, there are rack and pinion type and lead screw type, and we will try to differentiate by different size development from the skilled skill stage and deliver the original stage that is most suitable for usability.
As a standard part for positioning applications and as a machin... Read More
Minimum Reading (Scale Interval) (mm) 0.1 Handle rotational moving amount (mm) 18 Moving guide Ant groove Material (Main Unit) Made of aluminum alloy Feed method Rack-and-pinion Surface Treatment (Main Unit) Satin treated anodized Type Z stage
Thin and lightweight, there are rack and pinion type and lead screw type, and we will try to differentiate by different size development from the skilled skill stage and deliver the original stage that is most suitable for usability.
As a standard part for positioning applications and as a machin... Read More
Minimum Reading (Scale Interval) (mm) 0.1 Handle rotational moving amount (mm) 4.2 Moving guide Ant groove Feed method Lead screw Material (Main Unit) Made of aluminum alloy Surface Treatment (Main Unit) Satin treated anodized Type Z stage
An elevating, compact and lightweight Z-axis stage. A V-groove rail and a steel ball (VB method) are used for the movement guide. It can be widely used for precision positioning applications such as sensors and workpieces.
Sensitivity 0.003 Mass (kg) 0.06 Movement distance (mm / rotation) 0.5 Travel Distance (mm) 0~4 Withstand Load N (kgf) 14.7(1.5) Stage dimensions (mm) 30×30 Material / Processing Aluminum alloy / black alumite Feed method CMH-6.5F (standard micrometer) Minimum Reading (mm) Micrometer type 0.01 Clamp Plate clamp Moving guide V groove rail and steel ball Direction of movement Z axis 1 direction