Rotation Stages (Manual)
- CHUO PRECISION INDUSTRIAL High-grade fine rotation stage Φ60A rotating stage that can perform coarse and fine movements. There are standard type and symmetric type, and left-right symmetry can be configured. Verniers are on both the left and right sides, and the position can be read from either side. It can grab the table surface and rotate 360 degrees. F... Read MoreLength of movement (knob 1 rotation)about0.8° Surface run out (mm) 0.02 Parallelism (mm) 0.03 Centricity (mm) 0.04 Mass (kg) 0.17 Moment rigidity (sec / N.cm) 1.4 Load capacity (N) 29.4 Acceptable moment load (Ncm) 50 Feed method CMH-6.5R (standard micrometer) Travel distance (°) Coarse movement 360 / fine movement ± 5 Clamp Compound clamp RoHS directive (corresponding to 10 substances) Correspondence Direction of movement Direction of rotation Type Rotating stage Moving guide Rubbing Operation position Standard position Stage dimensions (mm) Φ60from S$389.90Min. 2 days
- Kohzu Precision Manual rotation stageTravel distance (°) Coarse 360/Fine ±3 Type Rotating stagefrom S$559.90Min. 12 days
- MIRUC OPTICAL CO.,LTD. Aori swing stageBy making the main movable part spherical, we have realized an operation not found in conventional products. It is a stage with a maximum of 180 ° refraction and 360 ° rotation, which was born from a unique idea, and can be freely positioned. As a standard part for positioning applications and as... Read MoreMinimum Reading (°) (Scale) 1 Travel distance (°) 180 refraction, 360 rotation, swivel Load capacity (N) 39.2 Moving guide Ant groove Feed method Lead screw Material (Main Unit) Made of aluminum alloy Type Rotating stage Surface Treatment (Main Unit) Satin treated anodizedfrom S$859.90Min. 8 days
- AS ONE Rotary StageRotation can be adjusted 360 ° in the θ-axis direction. The movement guide uses a ground joint. With the coarse / fine movement switching function, fine adjustment with a micrometer head or screw type is also possible.Accuracy (mm) (Concentricity) 0.02 Feed method Lead screw Type Rotating stagefrom S$199.90Min. 20 days
- MIRUC OPTICAL CO.,LTD. Thin XY rotary stageIt is a compact integrated multi-function stage with a disk shape that is nearly 30% thinner than the combination of conventional products. X-axis, Y-axis, and rotary sliding are possible. As a standard part for positioning applications and as a machine element part such as jig toolsHandle rotational moving amount (mm) 4.2 Moving guide Ant groove Feed method Lead screw Material (Main Unit) Made of aluminum alloy Surface Treatment (Main Unit) Satin treated anodizedfrom S$899.90Min. 8 days
- AS ONE Rotary StageRotation can be adjusted 360 ° in the θ-axis direction. The movement guide uses a ground joint. With the coarse / fine movement switching function, fine adjustment with a micrometer head or screw type is also possible. Multi-axis use is also possible by connecting to an X / XY axis stage.Accuracy (mm) (Concentricity) 0.02 Travel distance (°) Coarse/360, Fine/±5 Feed method Lead screw Type Rotating stagefrom S$299.90Min. 36 days