Machine Structural Components
The machine parts category contains the various parts required for machine fabrication. Various parts excluding the power unit and suspension, specifically piping parts such as O-rings and packings, and door parts such as hinges. When manufacturing the structure of the machine body, or when searching for equipment that does not fall into the category of conduction equipment and casters, it will be the category of machine parts. There are subcategories that are further classified under the machine parts, so it is convenient to find the appropriate one from these subcategories.
Other Related Pages
- NOK O-Ring P Series (for Dynamic)An O-ring is an annular packing with an O-shaped (circular) cross section, which is generally mounted in a groove and compressed appropriately to be used as a seal for a wide variety of fluids such as oil, water, air, and gas.Heat Resistance Temperature (℃) 100 Withstand Pressure (MPa) 7 Hardness 70(±5)° Type For dynamic (P type) Material NBR-70-1 (type 1 A) NBR Nitrile Rubber
- NOK O-Ring S Type for Static (NBR)An O-ring is an annular packing with an O-shaped (circular) cross section, which is generally mounted in a groove and compressed appropriately to be used as a seal for a wide variety of fluids such as oil, water, air, and gas.Heat Resistance Temperature (℃) 100 Hardness 70(±5)° Type For fixing S type Material NBR (Nitrile Rubber)
- MASUOKA O-Ring P (For Dynamic, For Static) Fluoro RubberHas heat resistance and chemical resistance. Packing that requires heat resistance, oil resistance, and chemical resistance, corrosion resistant packing in chemical factories, gaskets, diaphragms, tank linings, hoses, pump parts, etc.Heat Resistance Temperature (℃) 200 Withstand Pressure (MPa) 7 Hardness 70 RoHS directive (corresponding to 10 substances) Correspondence Type For fixing P type / for exercise Specification Heat and chemical resistant Material JIS B 2401 Type 4 D (Fluoro rubber)
- TAKIGEN MFG Grommet with Flame Retardant FilmUses flame-retardant material (UL94V-0 compliant). You can choose from a wide variety of types according to your needs. It can be set in the hole of the panel with one touch. Non-migratory rubber (contamination test JIS K6267 no abnormality) Distribution board / control board / measuring equipmentHardness 50°±5° Color Black Material EPDM Feature Flame retardance Type Grommet Operation Ambient Temperature (℃) Up to 70 Operating Temperature Range (℃) Up to 70
- MonotaRO Stud BoltFor positioning jigs during mold processing. * Please refrain from using it for any other purpose.Material S45C Hardness HRC 25~30 Heat Treatment Yes Surface Treatment Homo processing
- Kurashiki Kako Anti-Vibration Pad (Natural Rubber, Rubber Hardness 50)Easy to install and move Machines can be easily installed and moved. It can be cut to an appropriate size with scissors and a knife at the site, and it is effective just by laying it under the machine. A special pattern is applied to both sides, which has a large anti-vibration effect, and a rela... Read MoreRubber hardness (JIS)50 Support surface pressure (N / mm 2 ) - Specific Vibration Frequency (Hz) - Cut-off frequency (Hz) - Material Natural rubber (rubber hardness 50)
- SUS T Nut SS (M5)Mass (g) 2 Type M5 Material S10C equivalent, UNIQLO plating Suitable for SF20 series
- IMAO Anti-Vibration Rubber (Male Screw / Female Screw)By attenuating and absorbing vibrations from operating machines, noise and adverse effects on adjacent machines are prevented, and the life of machinery and equipment is extended.Suitable Usage Anti-vibration Color (Body) Black Type of Connection Female thread / male thread Material (Anti-Vibration Rubber) Natural rubber Shape Round type
- ACE Aluminum Extrusion 3030 Type StandardMass (kg/m) 0.98 Number of Flutes 1 row groove x 1 row groove Yield Strength (N/mm2) 215 or more Tensile Strength (N/mm2) 245 or more Frame Width (mm) 30 Size (mm) 30×30 Cross-sectional Area (mm 2) 327 Type 4-sided groove Elongation (%) 8 or more Material (Main Unit) A6063S-T5 Shape Square Surface Treatment (Main Unit) White anodized
- ACE Aluminum frame nut / holder set (rear insertion type) □ 30 seriesSet Contents Nut holder, nut holder HA06WH (white) Surface Treatment Square nut / fabric Suitable for □ 30 series
- ACE Aluminum Extrusion 2020 Type StandardMass (kg/m) 0.53 Number of Flutes 1 row groove x 1 row groove Cross-sectional Area (mm 2) 194.7 Frame Width (mm) 20 Size (mm) 20×20 Yield Strength (N/mm2) 215 or more Tensile Strength (N/mm2) 245 or more Type 4-sided groove Elongation (%) 8 or more Material (Main Unit) A6063S-T5 Shape Square Surface Treatment (Main Unit) White anodized
- MonotaRO Revolving Grip* Do not use for anything other than its intended purpose.Dimension E (mm) 10 Color Black Material (Screw) Iron Material (handle) Unsaturated polyester resin
- Iwata Mfg. Rubber Edge TrimA compact trim that is easy to cut and bend because there is no core metal.RoHS directive (corresponding to 10 substances) Correspondence
- SHK Press Spring Material Spring Hard Steel Wire SWC Unichrome PlatedElectronic parts, electrical appliances, toys, industrial equipment, etc. * Please do not use it in a deformed or damaged state.Material Spring hard wire SWC UNIQLO
- WAKI Anti-Vibration Rubber MatIt is highly wear resistant and elastic, and has excellent mechanical properties. The ground plane is slightly yellowed. It cannot be used in places where petroleum or chemicals come into contact. Please use within -20 ℃ ~ + 60 ℃. For vibration isolation of washing machines, audio, outdoor units... Read MoreRubber hardness 60±5 Thickness (mm) 8 RoHS directive (corresponding to 10 substances) Correspondence Material NR (natural rubber)
- SUPER TOOL T Slot BoltA bolt diameter of the same size as the table T-groove can be used. A special bolt made by precision forging carbon steel. For fixing the clamp (jig tool) to the table.Specification Precision forged special bolt
- Ohkita Dowel Pin Type AChromoly steel with excellent toughness is used, and the tolerance width is unified to 5 μm. Mainly used for positioning molds and jigs. * Use a dowel pin with an internal screw for the blind hole.Tolerance +0.005~+0.010 RoHS directive (corresponding to 10 substances) Correspondence Hardness HRC58~62 Material SCM445
- Kurashiki Kako Round Anti-Vibration Rubber (Bolt & Plate Type)It has a simple structure and is easy to install. It is small and has a relatively large spring constant, so it can support a large load. Depending on the mounting method, it can be used not only in the compression direction and shear direction but also in the tilt direction, and has wide applica... Read MoreSuitable Usage Anti-vibration Included Accessories Hexagon nut and spring washer one each Type of Connection Male screw / plate Material (Anti-Vibration Rubber) Natural rubber Shape Round type
- ACE Aluminum Extrusion 4040 Type StandardNumber of Flutes 1 row groove x 1 row groove Mass (kg/m) 1.693 Yield Strength (N/mm2) 215 or more Tensile Strength (N/mm2) 245 or more Type 4-sided groove Frame Width (mm) 40 Size (mm) 40×40 Cross-sectional Area (mm 2) 627 Elongation (%) 8 or more Material (Main Unit) A6063S-T5 Shape Square Surface Treatment (Main Unit) White anodized
- TRUSCO Anti-Vibration PadThe range of working load is wide, and stable anti-vibration effect can be obtained regardless of the size of the load. It is easy to process and can be used simply by cutting V-grooves with 50 mm intervals with a utility knife. For equipment that generates various vibrations and noise, such as m... Read MoreOperating Temperature Range -5~70℃ Rubber hardness 55°±5 Material Natural rubber (NR)
- Accurate Compression Coil Spring DC SeriesThis standard is arranged by adding our own control items (reference load) with reference to the German standard (DIN2098) compression spring that is popular in Europe. For OA equipment, electronic parts, automobile parts, electrical appliances, toys, industrial equipment, etc.Spring Type Compression coil spring RoHS directive (corresponding to 10 substances) Correspondence
- No Brand Aluminum rail SSRA (no hole type)As a mounting rail for sensor switches of FA equipment, as other auxiliary members * No holes are drilled. Please process it in any place and use it.Material A6063S-T5 Surface Treatment White anodized
- Kurashiki Kako Anti-Vibration Pad (Natural Rubber Rubber Hardness 60, 75)Easy to install and move. Great vibration isolation effect. Great soundproofing effect. Wide working load range. Excellent life. Economical. Refrigerator, chilling unit, heat pump, cooling tower, condenser, air handling unit, packaged air conditioner, blower, pump, compressor, fan, transformer, m... Read MoreAllowable Surface Pressure (N/mm2) 1.1 Material Natural rubber
- TOCHIGIYA U Type Dustproof RubberSince the cross-sectional shape is U-shaped, it holds the mounting plate firmly and enhances the airtightness. Instrumentation, control panels, machine tools, home appliances, medical equipment, furniture, office equipment, etc.Surface Treatment Black Material Chloroprene sponge RoHS directive (corresponding to 10 substances) Correspondencefrom S$8.19Min. 2 days
- Sakaguchi E.H VOC Cartridge Heater "HI-SD Rod"We have many years of sales experience as a pioneer of cartridge heaters. We also handle products that comply with UL / CSA standards. Standard heaters are manufactured with an internal temperature of 680 ° C. Since the lead part is firmly crimped, it has a structure that can sufficiently withsta... Read MoreHeat Resistance Temperature (℃) (Lead wire) 200 Maximum Diameter (Φmm) -0.05/-0.15from S$49.99Min. 2 days
- ACE Aluminum frame 2040 typeMass (kg/m) 0.85 Number of Flutes 1 row groove x 2 row groove Frame Width (mm) 20 Size (mm) 20×40 Yield Strength (N/mm2) 215 or more Tensile Strength (N/mm2) 245 or more Cross-sectional Area (mm 2) 313.8 Type 4-sided groove Elongation (%) 8 or more Material (Main Unit) A6063S-T5 Shape Rectangle Surface Treatment (Main Unit) White anodized
- ACE Aluminum Frames 3060 Type Standard Size ProductNumber of Flutes 1 row groove x 2 row groove Mass (kg/m) 1.666 Yield Strength (N/mm2) 215 or more Tensile Strength (N/mm2) 245 or more Frame Width (mm) 30 Size (mm) 30×60 Type 4-sided groove Cross-sectional Area (mm 2) 542.4 Elongation (%) 8 or more Material (Main Unit) A6063S-T5 Shape Rectangle Surface Treatment (Main Unit) White anodized
- SAMINI Constant Load Spring C TypeA spring that can always be pulled back and forth with a constant force.Spring Type Constant load spring Material SUS301-CSP
- NBK (Nabeya Bi-tech Kaisha) Super KnobAny manufacturer or material can be used as long as there are 3 types of commercially available hexagon bolts and hexagon nuts. You can easily create a knob just by inserting it. Especially in the case of hexagon bolts, the screw length can be freely selected. * For female screw knobs, pay attent... Read MoreColor (Knob) black Material (Cap) Nylon 66 Material (Main Unit) Nylon 66 Type Polygon
- NABEYA Step ClampUsed as a pair with a step blockSurface Treatment Black dyed RoHS directive (corresponding to 10 substances) Correspondence Heat Treatment Quenching Material S45C
- WAKI Screwed rubber cushionWith outstanding elasticity, it absorbs shocks and prevents sounds and scratches. Uses a non-transferable material that does not easily transfer colors. Since it uses EPDM rubber, it has excellent weather resistance compared to natural rubber. We use environmentally friendly and safe materials th... Read MoreColor Black RoHS directive (corresponding to 10 substances) Correspondence Material (Anti-Vibration Rubber) Non-migrating EPDM rubber Type of Connection Round hole Shape Round type Suitable Usage Soundproofing / preventing scratches Feature Weatherability
- Geo. Prince Takeshita Φ 8 bracket for stainless gas springMade of stainless steel, it has excellent corrosion resistance and heat resistance. * Mounting screws are not included. Please prepare separately.Mass (g) 61 RoHS directive (corresponding to 10 substances) Correspondence Finish Electrolytic polishing Mounting Screw M6 flat head screw head Material Stainless steel plate (SUS-304)
- TOCHIGIYA My LockIt is a cam lock that is more than two times smaller than the conventional pipe key type cam lock. It is much more compact than the plate key type cylinder lock. Ideal for compactness and security of all devices and systems.Key number 225 Mass (g) 31.4 RoHS directive (corresponding to 10 substances) Correspondence
- IMAO 16 x 8 strut profile 5Sectional moment of inertia lx (cm 4 ) 0.06 Section moment of inertia ly (cm 4 ) 0.23 Cross Sectional Area (cm2) 0.82 Dimension (mm) 16×8 Mass (g) 220/m Material (Main Unit) Al (equivalent to JIS6 N01) Surface Treatment (Main Unit) Anodized surface treatment Color (Body) Natural
- HILOGIK Slide Rail Mini Bearing TypeThin and light! Can slide back and forth! It is a double travel type that slides in both directions from the stowed state. It can be installed immediately with screws. For replacement of drawer parts and furniture production * When placed flat, the load capacity will be 1/4. * The number of stage... Read MoreDimension (mm) (Leave) 74 Number of Tiers 2 Rated Load (N) 98 (per 2 pieces) Type Slide type Material (Rail) Steel surface treatment (rail) Zinc plating
- Koho Kosan Oil Level Gauge "OIL POT MADO" (Drive Type)The transparent body is made of ultra-hard special synthetic resin, so it will not be damaged by any impact. The reflector is white, and you can clearly see the red letters and lines of "H" and "L" even in a slightly dark place. Since the reflector has the property of repellin... Read MoreHeat Resistance Temperature (℃) 100 Trusco Part No. 102-8511 Dimension D (mm) 12 Dimension F (mm) 16 Dimension E (mm) 2 Mounting Hole Diameter (Φmm) 20.5±0.2 Dimension A (mm) 21 Dimension B (mm) 22 Mass (g) 3 Dimension G (mm) 8 Dimension C (mm) 8 Type HL type Shape Round type
- SUS Hard bracket SW 3030Mass (g) 75 Material A6N01SS-T5 Surface Treatment Anodized, right-angle machining finish
- SUPER TOOL Universal Clamp (Swivel Type) (Main Unit, Washer Set)A dedicated size that fits perfectly with an injection molding machine.Material S55C
Filter by categories