All Category

Heaters / Hot Air Generators

Hot air generators for heaters and hot air generators are mechanical parts that use gas or electricity to send hot air or irradiate infrared rays. It is used in a wide range of fields such as cooking, food processing, drying and soldering of painted industrial products. In particular, industrial heaters are excellent in power and are characterized by being able to blow hot air of several hundred degrees. Infrared heaters are efficient because they directly heat the target with little energy loss. Stainless steel products are mainly used, and they are light and resistant to wetting. Because it is rust-resistant and hygienic, it is also suitable for use in the food processing field.

Other Related Pages

View : Grid List
Filter

40 Item(s)

Set Ascending Direction
  1. Cartridge Heater "HI-SD Rod"
    Sakaguchi E.H VOC Cartridge Heater "HI-SD Rod"
    We have many years of sales experience as a pioneer of cartridge heaters. We also handle products that comply with UL / CSA standards. Standard heaters are manufactured with an internal temperature of 680 ° C. Since the lead part is firmly crimped, it has a structure that can sufficiently withsta... Read More
    Heat Resistance Temperature (℃)  (Lead wire) 200  Maximum Diameter (Φmm)  -0.05/-0.15 
    from S$49.99
    Min. 2 days
  2. Fire Rod Cartridge Heater
    Watlow Fire Rod Cartridge Heater
    Rating:
    100%
    from S$87.99
    Min. 2 days
  3. New Ultra Five
    HAKKO (Hakko Electric) New Ultra Five
    A cartridge heater that prevents deterioration of insulation performance during storage and deterioration of insulation performance when the product is stopped for a long time after setting the mold. * For cartridge heaters, it is important to improve heat transfer from the heater to the metal to... Read More
    Maximum Operating Temperature (℃)  (Heater surface temperature) 400  Voltage (V)  200 
    from S$68.99
    Min. 3 days
  4. Thermocouple K Duplex (Glass Coating)
    ThreeHigh Thermocouple K Duplex (Glass Coating)
    If your temperature controller is for thermocouple K, Pt100Ω, you can use it immediately.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    80%
    from S$46.99
    Min. 2 days
  5. Ultra Five HL Type ( Heating Wire)
    HAKKO (Hakko Electric) Ultra Five HL Type ( Heating Wire)
    High efficiency: A highly researched and highly accurate product that heats up without loss. Long life: High nickel alloy is used for the heating wire, and the original heat-resistant insulating magnesia is used, so the life can be significantly longer than that of conventional products. Robustne... Read More
    Rating:
    55%
    from S$66.99
    Min. 2 days
  6. Silicon cord heater
    No Brand Silicon cord heater
    Since the heater coating is silicone rubber, it has excellent heat resistance. Since the heater is cord-shaped, it can be attached to any shape. A heater in which a heating element (nichrome wire) and silicon are integrally molded. * Do not heat the heater in the air (baked in the air). It may ca... Read More
    Lead Wire (m)  Heater outer diameter (Φmm)  2.5  Country of Origin  Japan  Material  Silicon 
    Rating:
    96%
    from S$38.99
    Min. 2 days
  7. Ultra Five Inch Size
    HAKKO (Hakko Electric) Ultra Five Inch Size
    High efficiency: A highly researched and highly accurate product that heats up without loss. Long life: High nickel alloy is used for the heating wire, and the original heat-resistant insulating magnesia is used, so the life can be significantly longer than that of conventional products. Robustne... Read More
    from S$76.99
    Min. 18 days
  8. Far infrared ceramic heater
    Yamaki Denki Far infrared ceramic heater
    Using a high-efficiency far-infrared radiator, uniform heating and drying is possible in a short time. Uses ceramics that are stable against thermal shock. There is no risk of heat destruction due to rapid heating and quenching. There is no decrease in emissivity due to aging deterioration. Dryin... Read More
    Voltage (V)  200  Color  Black  Material  Ceramic  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$78.99
    Min. 2 days
  9. Thermocouple K Duplex (Silica Glass Coating)
    ThreeHigh Thermocouple K Duplex (Silica Glass Coating)
    If your temperature controller is for thermocouple K, Pt100Ω, you can use it immediately. Thermocouple K (UL certified product) Platinum resistance temperature low antibody (Pt100Ω)
    Wire diameter (mm)  0.32  Regular Temperature (℃)  400  Tolerance  Class 2 (± 2.5 ° C or ± 0.75%)  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$87.99
    Min. 2 days
  10. Ultra Five SL type
    HAKKO (Hakko Electric) Ultra Five SL type
    The SL type is made by connecting glass fiber coated nickel stranded reeds inside the heater. High efficiency: A highly researched and highly accurate product that heats up without loss. Long life: High nickel alloy is used for the heating wire, and the original heat-resistant insulating magnesia... Read More
    from S$87.99
    Min. 5 days
  11. Compact hot air heater (with thermocouple)
    No Brand Compact hot air heater (with thermocouple)
    From normal temperature range to high temperature range (800 ℃). Output freely. The compact body does not require installation space and can be installed in equipment in tight spaces. The heater can be easily fixed using the nut of the one-touch joint. Soldering, printing drying, laminating, tube... Read More
    Thermocouple  Included 
    from S$369.90
    Min. 13 days
  12. Cartridge heater
    Yagami Inc. Cartridge heater
    It is easy to install and can be used widely from local to wide area heating. It is a standard type of cartridge heater that is inexpensive and is used for most purposes.
    Outer Diameter Tolerance (mm)  +0/-0.1  Heat Resistance Temperature (℃)  180 (Lead wire)  Voltage  220V single phase  Maximum Operating Temperature (℃)  500 (Sheath surface)  Length Tolerance (mm)  ±1% 
    from S$48.99
    Min. 12 days
  13. Cartridge heater
    Yagami Inc. Cartridge heater
    It is designed with the strength of the lead outlet and the robust structure of the heater fixing. A brass knurl is attached to the tip of the heat generating part, so it can be easily pulled out from the hole.
    Outer Diameter Tolerance (mm)  +0/-0.1  Maximum Operating Temperature (℃)  500 (Sheath surface)  Heat Resistance Temperature (℃)  180 (Lead wire)  Length Tolerance (mm)  ±1%  Voltage  220V single phase 
    Rating:
    100%
    from S$86.99
    Min. 12 days
  14. Saikan heater W type (with step)
    HAKKO (Hakko Electric) Saikan heater W type (with step)
    It is a single terminal type heater with two heating wires inside the sheath cycler. It is connected to the external lead wire inside the sleeve and is treated with a moisture-proof seal. There is no trouble in the terminal part due to the stepped structure of the connection part between the heat... Read More
    Dimensions SL (mm)  35  Dimension SD (Φmm)  8.0  Tolerance  Class 2  Compensation lead  Glass braided coating / KCC-2-H (VX-H)  Temperature Measuring Contact  Non-ground type  Material (Sheath)  SUS316  Type  Sheath type 
    from S$599.90
    Min. 5 days
  15. Saikan heater W type (straight)
    HAKKO (Hakko Electric) Saikan heater W type (straight)
    It is a single terminal type heater with two heating wires inside the sheath cycler. It is connected to the external lead wire inside the sleeve and is treated with a moisture-proof seal.
    Ambient Temperature (℃)  200 or less (sleeve)  Material (Sheath)  Stainless steel (SUS316)  Type  Straight type 
    from S$269.90
    Min. 5 days
  16. Cartridge heater flange type
    Yagami Inc. Cartridge heater flange type
    With holes for fixing screws and a plate flange, it is easy to fix the object to be heated and the heater, and there is no worry of slipping or slipping.
    Outer Diameter Tolerance (mm)  +0/-0.1  Maximum Operating Temperature (℃)  500 (Sheath surface)  Voltage  220V single phase  Heat Resistance Temperature (℃)  180 (Lead wire)  Length Tolerance (mm)  ±1% 
    from S$99.90
    Min. 12 days
  17. Compact hot air heater High power (with thermocouple)
    No Brand Compact hot air heater High power (with thermocouple)
    It has a large electric capacity and can increase the amount of discharged air. It is the best heater for heating products with a large heat capacity or when you want to increase the production speed. Soldering, printing drying, laminating, tube shrinkage, deburring, draining drying, wire drying ... Read More
    Voltage (V)  200  Thermocouple  Included 
    from S$589.90
    Min. 13 days
  18. Compact hot air heater
    No Brand Compact hot air heater
    From normal temperature range to high temperature range (800 ℃). Output freely. The compact body does not require installation space and can be installed in equipment in tight spaces. The heater can be easily fixed using the nut of the one-touch joint. Soldering, printing drying, laminating, tube... Read More
    Thermocouple  None 
    from S$299.90
    Min. 13 days
  19. Micro ring heater
    HAKKO (Hakko Electric) Micro ring heater
    The micro ring heater is a nozzle heating heater in which a Cykan heater (Φ2.4) is wound in a ring shape and the circumference is formed by a tightening band. Compared to conventional band heaters and cast heaters, it is thinner and lighter and has excellent thermal conductivity. The Cykan heater... Read More
    Withstand Voltage  600 VAC for 1 minute  Voltage (V)  Single phase 220 
    from S$299.90
    Min. 5 days
  20. Cartridge Heater
    AS ONE Cartridge Heater
    from S$46.99
    Min. 13 days
  21. Silicon rubber heater for piping
    HAKKO (Hakko Electric) Silicon rubber heater for piping
    Silicon rubber heaters are flexible, thin planar heating elements that replace conventional metal heaters. It can be wound around pipes of Φ30 or more. * Never wrap it in layers. * Make sure that the heat generating part is in close contact with the piping. At this time, do not bend the wire take... Read More
    Maximum Operating Temperature (℃)  250  Type  Winding type  Heating Element  Nickel-chromium metal heating wire  Continuous Use Temperature (℃)  200 
    from S$249.90
    Min. 5 days
  22. Compact hot air heater High power
    No Brand Compact hot air heater High power
    It has a large electric capacity and can increase the amount of discharged air. It is the best heater for heating products with a large heat capacity or when you want to increase the production speed. Soldering, printing drying, laminating, tube shrinkage, deburring, draining drying, wire drying ... Read More
    Voltage (V)  200  Thermocouple  None 
    from S$499.90
    Min. 13 days
  23. Hot air heater C type
    NIHON SEIKI Hot air heater C type
    It supplies compressed air and generates hot air at a maximum of 800 ° C. Three types of tip shapes can be selected. The dedicated stand allows it to be fixed in all directions. For preheating solder joints and heating heat-shrinkable tubes * Be sure to flow compressed air of MIN.18L / min when t... Read More
    Suitable Air Pressure (MPa)  0.01~0.2  Trusco Part No.  257-4774  Power Consumption (W)  440  Air Flow Rate (L/min)  5~60  Mass (g)  60  Connector Diameter  R1/8  Power Input (V)  Single phase 200 
    from S$499.90
    Min. 6 days
  24. Extra-fine cartridge heater
    Tokyo Glass Kikai (TGK) Extra-fine cartridge heater
    A highly efficient and robust cartridge heater. It has excellent electrical insulation and maintains particularly stable insulation performance at high temperatures. High nickel alloy is used for the heating wire, and the original heat-resistant insulating magnesia is used, so the longevity can b... Read More
    from S$149.90
    Min. 7 days
  25. Precision hot plate
    HAKKO (Hakko Electric) Precision hot plate
    Since it is integrally molded by cutting, it is a hot plate that is robust and has excellent surface processing accuracy. The plate material is stainless steel and aluminum, so it can be used even in a clean environment. Since the hot plate is a cartridge heater insertion type, it has a structure... Read More
    Flatness (mm)  0.1 or less  Surface Roughness (S)  Within 6.3 
    from S$2,299.00
    Min. 5 days
  26. K Thermocouple Sheath Type (Glass Coating)
    ThreeHigh K Thermocouple Sheath Type (Glass Coating)
    It is a temperature sensor for digital temperature controller monoone. A stainless steel sheath tube is passed through a thermocouple wire, and the sheath tube is filled with an inorganic insulator at high voltage. It has excellent sensitivity, vibration resistance, and economy. It is used by att... Read More
    Regular Temperature (℃)  250  Tolerance  Class 2 (± 2.5 ° C or ± 0.75%)  RoHS directive (corresponding to 10 substances)  Correspondence  Material (film)  Glass 
    from S$76.99
    Min. 8 days
  27. Hot air heater A type
    NIHON SEIKI Hot air heater A type
    It supplies compressed air and generates hot air at a maximum of 800 ° C. Three types of tip shapes can be selected. The dedicated stand allows it to be fixed in all directions. For preheating solder joints and heating heat-shrinkable tubes * Be sure to flow compressed air of MIN.18L / min when t... Read More
    Suitable Air Pressure (MPa)  0.1~0.6  Air Flow Rate (L/min)  10~180  Trusco Part No.  257-4769  Power Consumption (W)  440  Mass (g)  60  Connector Diameter  R1/8  Power Input (V)  Single phase 200 
    from S$469.90
    Min. 6 days
  28. Hiwatt cartridge heater
    TRUSCO Hiwatt cartridge heater
    The heater with a built-in thermocouple in the high watt cartridge heater is used in places where temperature control is difficult, such as places where there is a temperature difference because it indirectly catches the temperature in narrow places, and it is a heater that can perform accurate t... Read More
    Specification  Regular use limit: 820 ℃ 
    from S$95.99
    Min. 18 days
  29. K Thermocouple Sheet Type (Fluororesin Coated)
    ThreeHigh K Thermocouple Sheet Type (Fluororesin Coated)
    It is a temperature sensor for digital temperature controller monoone. The material of the insulating sheet is glass fiber (upper part) and polyimide (lower part). A thermocouple formed on an insulating sheet, which is suitable for measuring the surface temperature. It is a sheet-shaped thermocou... Read More
    Regular Temperature (℃)  200  Tolerance  Class 2 (± 2.5 ° C or ± 0.75%)  RoHS directive (corresponding to 10 substances)  Correspondence  Material (film)  Teflon 
    from S$139.90
    Min. 2 days
  30. Custom nozzle heater
    HAKKO (Hakko Electric) Custom nozzle heater
    The custom nozzle heater is a high-performance heater completed based on the technology of Cykan heater. Since the heater element is integrated with the internal heater case, the generated heat is efficiently transferred. * Please use the sleeve and flexible tube at an ambient temperature of 180 ... Read More
    Dimension C (Φmm)  3.2  Continuous Use Temperature (℃)  400  Voltage (V)  Single phase 200 
    from S$879.90
    Min. 5 days
  31. Saikan heater S type
    HAKKO (Hakko Electric) Saikan heater S type
    It is a double-terminal type heater with one heating wire inside the sheath, and it is connected to the external lead wire inside the sleeves at both ends and has a moisture-proof seal.
    Ambient Temperature (℃)  200 or less (sleeve)  Material (Sheath)  Stainless steel (SUS316)  Type  Straight type 
    from S$269.90
    Min. 5 days
  32. Cartridge heater
    Yagami Inc. Cartridge heater
    Standardized cartridge heater for 100 V.
    Voltage  100V single phase  Type  CNS type 
    from S$66.99
    Min. 12 days
  33. Thermocouple K Duplex (Fluororesin Coated)
    ThreeHigh Thermocouple K Duplex (Fluororesin Coated)
    If your temperature controller is for thermocouple K, Pt100Ω, you can use it immediately. Thermocouple K (UL certified product) Platinum resistance temperature low antibody (Pt100Ω)
    Wire diameter (mm)  0.32  Regular Temperature (℃)  260  Tolerance  Class 2 (± 2.5 ° C or ± 0.75%)  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    60%
    from S$53.99
    Min. 2 days
  34. Cartridge heater
    Yagami Inc. Cartridge heater
    A custom-made cartridge heater that can meet a wide range of desired specifications.
    from S$48.99
    Min. 12 days
  35. Hot air heater B type
    NIHON SEIKI Hot air heater B type
    It supplies compressed air and generates hot air at a maximum of 800 ° C. Three types of tip shapes can be selected. The dedicated stand allows it to be fixed in all directions. For preheating solder joints and heating heat-shrinkable tubes * Be sure to flow compressed air of MIN.18L / min when t... Read More
    Suitable Air Pressure (MPa)  0.01~0.2  Trusco Part No.  257-4778  Power Consumption (W)  440  Air Flow Rate (L/min)  5~60  Mass (g)  60  Connector Diameter  R1/8  Power Input (V)  Single phase 200 
    from S$499.90
    Min. 6 days
  36. K Thermocouple Mold Type (Fluororesin Coating)
    ThreeHigh K Thermocouple Mold Type (Fluororesin Coating)
    Waterproof type (IP67) The tip is molded with resin, which is recommended for measurement in liquids. It is used by attaching it to a temperature controller.
    Wire diameter (mm)  0.32  Heat Resistance Temperature (℃)  200  Dimension L (m)  Tolerance  Class 2 (± 2.5 ° C or ± 0.75%)  RoHS directive (corresponding to 10 substances)  Correspondence  Material (film)  Fluorine resin (PTFE)  Waterproof  IP67 
    from S$159.90
    Min. 2 days
  37. Cartridge Heater General Purpose Type
    Kashima Cartridge Heater General Purpose Type
    A heater for heating molds, etc.
    Insulation Resistance (MΩ)  100 or more (atDC500V mega)  Withstand Voltage (V/sec)  1500  Material  SUS304 tin (heater body)  Capacity Tolerance  ± 10% (cold resistance conversion) 
    from S$36.99
    Min. 2 days
  38. Cartridge Heater
    Osaka Spirit Cartridge Heater
    It is a heater for heating molds, etc. * Please use with the correct power supply voltage. Using it with a power supply voltage other than the one shown may cause fire, explosion, electric shock, or electric leakage. * Do not touch the heater with your bare hands as it generates heat at high temp... Read More
    Insulation Resistance (MΩ)  100 or more (atDC500V mega)  Withstand Voltage (V/sec)  1500  Capacity Tolerance  ±10% 
    Rating:
    92%
    Discontinued
  39. Thermocouple sheath type (glass coating)
    ThreeHigh Thermocouple sheath type (glass coating)
    Regular Temperature (℃)  250 (Sleeve 90)  Tolerance  Class 2 (± 2.5 ° C or ± 0.75%) 
    Discontinued
  40. Thermocouple sheath type (silicon coating)
    ThreeHigh Thermocouple sheath type (silicon coating)
    Dimension L1 (mm)  100  length L2(m)  Tolerance  Class 2 (± 2.5 ° C or ± 0.75%) 
    Discontinued
View : Grid List
Filter

40 Item(s)

Set Ascending Direction