Heaters
- No Brand Silicon cord heaterSince the heater coating is silicone rubber, it has excellent heat resistance. Since the heater is cord-shaped, it can be attached to any shape. A heater in which a heating element (nichrome wire) and silicon are integrally molded. * Do not heat the heater in the air (baked in the air). It may ca... Read MoreLead Wire (m) 1 Heater outer diameter (Φmm) 2.5 Country of Origin Japan Material Silicon
- No Brand Compact hot air heater (with thermocouple)From normal temperature range to high temperature range (800 ℃). Output freely. The compact body does not require installation space and can be installed in equipment in tight spaces. The heater can be easily fixed using the nut of the one-touch joint. Soldering, printing drying, laminating, tube... Read MoreThermocouple Includedfrom S$369.90Min. 13 days
- HAKKO (Hakko Electric) Saikan heater W type (with step)It is a single terminal type heater with two heating wires inside the sheath cycler. It is connected to the external lead wire inside the sleeve and is treated with a moisture-proof seal. There is no trouble in the terminal part due to the stepped structure of the connection part between the heat... Read MoreDimensions SL (mm) 35 Dimension SD (Φmm) 8.0 Tolerance Class 2 Compensation lead Glass braided coating / KCC-2-H (VX-H) Temperature Measuring Contact Non-ground type Material (Sheath) SUS316 Type Sheath typefrom S$599.90Min. 5 days
- No Brand Compact hot air heater High power (with thermocouple)It has a large electric capacity and can increase the amount of discharged air. It is the best heater for heating products with a large heat capacity or when you want to increase the production speed. Soldering, printing drying, laminating, tube shrinkage, deburring, draining drying, wire drying ... Read MoreVoltage (V) 200 Thermocouple Includedfrom S$589.90Min. 13 days
- No Brand Compact hot air heaterFrom normal temperature range to high temperature range (800 ℃). Output freely. The compact body does not require installation space and can be installed in equipment in tight spaces. The heater can be easily fixed using the nut of the one-touch joint. Soldering, printing drying, laminating, tube... Read MoreThermocouple Nonefrom S$299.90Min. 13 days
- HAKKO (Hakko Electric) Micro ring heaterThe micro ring heater is a nozzle heating heater in which a Cykan heater (Φ2.4) is wound in a ring shape and the circumference is formed by a tightening band. Compared to conventional band heaters and cast heaters, it is thinner and lighter and has excellent thermal conductivity. The Cykan heater... Read MoreWithstand Voltage 600 VAC for 1 minute Voltage (V) Single phase 220from S$299.90Min. 5 days
- HAKKO (Hakko Electric) Silicon rubber heater for pipingSilicon rubber heaters are flexible, thin planar heating elements that replace conventional metal heaters. It can be wound around pipes of Φ30 or more. * Never wrap it in layers. * Make sure that the heat generating part is in close contact with the piping. At this time, do not bend the wire take... Read MoreMaximum Operating Temperature (℃) 250 Type Winding type Heating Element Nickel-chromium metal heating wire Continuous Use Temperature (℃) 200from S$249.90Min. 5 days
- NIHON SEIKI Hot air heater C typeIt supplies compressed air and generates hot air at a maximum of 800 ° C. Three types of tip shapes can be selected. The dedicated stand allows it to be fixed in all directions. For preheating solder joints and heating heat-shrinkable tubes * Be sure to flow compressed air of MIN.18L / min when t... Read MoreSuitable Air Pressure (MPa) 0.01~0.2 Trusco Part No. 257-4774 Power Consumption (W) 440 Air Flow Rate (L/min) 5~60 Mass (g) 60 Connector Diameter R1/8 Power Input (V) Single phase 200from S$589.90Min. 5 days
- No Brand Compact hot air heater High powerIt has a large electric capacity and can increase the amount of discharged air. It is the best heater for heating products with a large heat capacity or when you want to increase the production speed. Soldering, printing drying, laminating, tube shrinkage, deburring, draining drying, wire drying ... Read MoreVoltage (V) 200 Thermocouple Nonefrom S$499.90Min. 13 days
- HAKKO (Hakko Electric) Custom nozzle heaterThe custom nozzle heater is a high-performance heater completed based on the technology of Cykan heater. Since the heater element is integrated with the internal heater case, the generated heat is efficiently transferred. * Please use the sleeve and flexible tube at an ambient temperature of 180 ... Read MoreDimension C (Φmm) 3.2 Continuous Use Temperature (℃) 400 Voltage (V) Single phase 200from S$879.90Min. 5 days
- HAKKO (Hakko Electric) Precision hot plateSince it is integrally molded by cutting, it is a hot plate that is robust and has excellent surface processing accuracy. The plate material is stainless steel and aluminum, so it can be used even in a clean environment. Since the hot plate is a cartridge heater insertion type, it has a structure... Read MoreFlatness (mm) 0.1 or less Surface Roughness (S) Within 6.3from S$2,299.00Min. 5 days
- NIHON SEIKI Hot air heater A typeIt supplies compressed air and generates hot air at a maximum of 800 ° C. Three types of tip shapes can be selected. The dedicated stand allows it to be fixed in all directions. For preheating solder joints and heating heat-shrinkable tubes * Be sure to flow compressed air of MIN.18L / min when t... Read MoreSuitable Air Pressure (MPa) 0.1~0.6 Air Flow Rate (L/min) 10~180 Trusco Part No. 257-4769 Power Consumption (W) 440 Mass (g) 60 Connector Diameter R1/8 Power Input (V) Single phase 200from S$489.90Min. 5 days
- Yagami Inc. Cartridge heaterStandardized cartridge heater for 100 V.Voltage 100V single phase Type CNS typefrom S$66.99Min. 12 days
- Yagami Inc. Cartridge heaterA custom-made cartridge heater that can meet a wide range of desired specifications.from S$55.99Min. 12 days
- NIHON SEIKI Hot air heater B typeIt supplies compressed air and generates hot air at a maximum of 800 ° C. Three types of tip shapes can be selected. The dedicated stand allows it to be fixed in all directions. For preheating solder joints and heating heat-shrinkable tubes * Be sure to flow compressed air of MIN.18L / min when t... Read MoreSuitable Air Pressure (MPa) 0.01~0.2 Trusco Part No. 257-4778 Power Consumption (W) 440 Air Flow Rate (L/min) 5~60 Mass (g) 60 Connector Diameter R1/8 Power Input (V) Single phase 200from S$559.90Min. 5 days