Heating Wires & Cables
Other Related Pages
- Sakaguchi E.H VOC Cartridge Heater "HI-SD Rod"We have many years of sales experience as a pioneer of cartridge heaters. We also handle products that comply with UL / CSA standards. Standard heaters are manufactured with an internal temperature of 680 ° C. Since the lead part is firmly crimped, it has a structure that can sufficiently withsta... Read MoreHeat Resistance Temperature (℃) (Lead wire) 200 Maximum Diameter (Φmm) -0.05/-0.15from S$49.99Min. 2 days
- HAKKO (Hakko Electric) New Ultra FiveA cartridge heater that prevents deterioration of insulation performance during storage and deterioration of insulation performance when the product is stopped for a long time after setting the mold. * For cartridge heaters, it is important to improve heat transfer from the heater to the metal to... Read MoreMaximum Operating Temperature (℃) (Heater surface temperature) 400 Voltage (V) 200from S$68.99Min. 2 days
- ThreeHigh Thermocouple K Duplex (Glass Coating)If your temperature controller is for thermocouple K, Pt100Ω, you can use it immediately.RoHS directive (corresponding to 10 substances) Correspondence
- HAKKO (Hakko Electric) Ultra Five HL Type ( Heating Wire)High efficiency: A highly researched and highly accurate product that heats up without loss. Long life: High nickel alloy is used for the heating wire, and the original heat-resistant insulating magnesia is used, so the life can be significantly longer than that of conventional products. Robustne... Read More
- HAKKO (Hakko Electric) Ultra Five Inch SizeHigh efficiency: A highly researched and highly accurate product that heats up without loss. Long life: High nickel alloy is used for the heating wire, and the original heat-resistant insulating magnesia is used, so the life can be significantly longer than that of conventional products. Robustne... Read Morefrom S$76.99Min. 18 days
- ThreeHigh Thermocouple K Duplex (Silica Glass Coating)If your temperature controller is for thermocouple K, Pt100Ω, you can use it immediately. Thermocouple K (UL certified product) Platinum resistance temperature low antibody (Pt100Ω)Wire diameter (mm) 0.32 Regular Temperature (℃) 400 Tolerance Class 2 (± 2.5 ° C or ± 0.75%) RoHS directive (corresponding to 10 substances) Correspondencefrom S$87.99Min. 2 days
- HAKKO (Hakko Electric) Ultra Five SL typeThe SL type is made by connecting glass fiber coated nickel stranded reeds inside the heater. High efficiency: A highly researched and highly accurate product that heats up without loss. Long life: High nickel alloy is used for the heating wire, and the original heat-resistant insulating magnesia... Read Morefrom S$87.99Min. 5 days
- Yagami Inc. Cartridge heaterIt is easy to install and can be used widely from local to wide area heating. It is a standard type of cartridge heater that is inexpensive and is used for most purposes.Outer Diameter Tolerance (mm) +0/-0.1 Heat Resistance Temperature (℃) 180 (Lead wire) Voltage 220V single phase Maximum Operating Temperature (℃) 500 (Sheath surface) Length Tolerance (mm) ±1%from S$48.99Min. 12 days
- Yagami Inc. Cartridge heaterIt is designed with the strength of the lead outlet and the robust structure of the heater fixing. A brass knurl is attached to the tip of the heat generating part, so it can be easily pulled out from the hole.Outer Diameter Tolerance (mm) +0/-0.1 Maximum Operating Temperature (℃) 500 (Sheath surface) Heat Resistance Temperature (℃) 180 (Lead wire) Length Tolerance (mm) ±1% Voltage 220V single phase
- HAKKO (Hakko Electric) Saikan heater W type (straight)It is a single terminal type heater with two heating wires inside the sheath cycler. It is connected to the external lead wire inside the sleeve and is treated with a moisture-proof seal.Ambient Temperature (℃) 200 or less (sleeve) Material (Sheath) Stainless steel (SUS316) Type Straight typefrom S$269.90Min. 5 days
- Yagami Inc. Cartridge heater flange typeWith holes for fixing screws and a plate flange, it is easy to fix the object to be heated and the heater, and there is no worry of slipping or slipping.Outer Diameter Tolerance (mm) +0/-0.1 Maximum Operating Temperature (℃) 500 (Sheath surface) Voltage 220V single phase Heat Resistance Temperature (℃) 180 (Lead wire) Length Tolerance (mm) ±1%from S$99.90Min. 12 days
- Tokyo Glass Kikai (TGK) Extra-fine cartridge heaterA highly efficient and robust cartridge heater. It has excellent electrical insulation and maintains particularly stable insulation performance at high temperatures. High nickel alloy is used for the heating wire, and the original heat-resistant insulating magnesia is used, so the longevity can b... Read Morefrom S$149.90Min. 7 days
- ThreeHigh K Thermocouple Sheet Type (Fluororesin Coated)It is a temperature sensor for digital temperature controller monoone. The material of the insulating sheet is glass fiber (upper part) and polyimide (lower part). A thermocouple formed on an insulating sheet, which is suitable for measuring the surface temperature. It is a sheet-shaped thermocou... Read MoreRegular Temperature (℃) 200 Tolerance Class 2 (± 2.5 ° C or ± 0.75%) RoHS directive (corresponding to 10 substances) Correspondence Material (film) Teflonfrom S$139.90Min. 2 days
- ThreeHigh K Thermocouple Sheath Type (Glass Coating)It is a temperature sensor for digital temperature controller monoone. A stainless steel sheath tube is passed through a thermocouple wire, and the sheath tube is filled with an inorganic insulator at high voltage. It has excellent sensitivity, vibration resistance, and economy. It is used by att... Read MoreRegular Temperature (℃) 250 Tolerance Class 2 (± 2.5 ° C or ± 0.75%) RoHS directive (corresponding to 10 substances) Correspondence Material (film) Glassfrom S$76.99Min. 8 days
- TRUSCO Hiwatt cartridge heaterThe heater with a built-in thermocouple in the high watt cartridge heater is used in places where temperature control is difficult, such as places where there is a temperature difference because it indirectly catches the temperature in narrow places, and it is a heater that can perform accurate t... Read MoreSpecification Regular use limit: 820 ℃from S$95.99Min. 18 days
- HAKKO (Hakko Electric) Saikan heater S typeIt is a double-terminal type heater with one heating wire inside the sheath, and it is connected to the external lead wire inside the sleeves at both ends and has a moisture-proof seal.Ambient Temperature (℃) 200 or less (sleeve) Material (Sheath) Stainless steel (SUS316) Type Straight typefrom S$269.90Min. 5 days
- ThreeHigh Thermocouple K Duplex (Fluororesin Coated)If your temperature controller is for thermocouple K, Pt100Ω, you can use it immediately. Thermocouple K (UL certified product) Platinum resistance temperature low antibody (Pt100Ω)Wire diameter (mm) 0.32 Regular Temperature (℃) 260 Tolerance Class 2 (± 2.5 ° C or ± 0.75%) RoHS directive (corresponding to 10 substances) Correspondence
- ThreeHigh K Thermocouple Mold Type (Fluororesin Coating)Waterproof type (IP67) The tip is molded with resin, which is recommended for measurement in liquids. It is used by attaching it to a temperature controller.Wire diameter (mm) 0.32 Heat Resistance Temperature (℃) 200 Dimension L (m) 3 Tolerance Class 2 (± 2.5 ° C or ± 0.75%) RoHS directive (corresponding to 10 substances) Correspondence Material (film) Fluorine resin (PTFE) Waterproof IP67from S$159.90Min. 2 days
- Kashima Cartridge Heater General Purpose TypeA heater for heating molds, etc.Insulation Resistance (MΩ) 100 or more (atDC500V mega) Withstand Voltage (V/sec) 1500 Material SUS304 tin (heater body) Capacity Tolerance ± 10% (cold resistance conversion)from S$36.99Min. 2 days
- Osaka Spirit Cartridge HeaterIt is a heater for heating molds, etc. * Please use with the correct power supply voltage. Using it with a power supply voltage other than the one shown may cause fire, explosion, electric shock, or electric leakage. * Do not touch the heater with your bare hands as it generates heat at high temp... Read MoreInsulation Resistance (MΩ) 100 or more (atDC500V mega) Withstand Voltage (V/sec) 1500 Capacity Tolerance ±10%Discontinued
- ThreeHigh Thermocouple sheath type (glass coating)Regular Temperature (℃) 250 (Sleeve 90) Tolerance Class 2 (± 2.5 ° C or ± 0.75%)Discontinued
- ThreeHigh Thermocouple sheath type (silicon coating)Dimension L1 (mm) 100 length L2(m) 2 Tolerance Class 2 (± 2.5 ° C or ± 0.75%)Discontinued