Machinery Door Hardware
Other Related Pages
- TOCHIGIYA My LockIt is a cam lock that is more than two times smaller than the conventional pipe key type cam lock. It is much more compact than the plate key type cylinder lock. Ideal for compactness and security of all devices and systems.Key number 225 Mass (g) 31.4 RoHS directive (corresponding to 10 substances) Correspondence
- AGENT LP-100 Replacement Lever Handle 1 Spindle Type With KeyThe doorknob can be replaced with a lever handle. Ideal for barrier-free support. Comes with a phosphorescent sticker that makes it easy to see the key slot even in the dark. (LP, LS only) Comes with a Φ77mm escutcheon that can hide the traces of the round seat that was previously installed. Come... Read MoreLength (mm) 110 Trusco Part No. 131-9513 Applicable Door Thickness (mm) 25~40 Width (mm) 26 Mounting screw pitch (mm) 44 Round seat diameter (Φmm) 65 Mass (g) 730 Color Silver Included Accessories Three pin cylinder keysfrom S$129.90Min. 2 days
- Geo. Prince Takeshita Card holderA card holder with studs. Steel furniture, distribution board * Mounting nuts are not included. Please prepare separately.Mass (g) 20 Finish Chrome plating finish RoHS directive (corresponding to 10 substances) Correspondence Material Zinc die casting (ZDC)from S$3.59Min. 7 days
- JEFCOM (DENSAN) Multi key for boardSupports 4 types of keys for switchboards and distribution boardsMass (g) 32 Trusco Part No. 485-9979 Dimension (mm) 80×80×2.6
- No Brand Stainless steelMade of stainless steel and resistant to rust.Dimension E (mm) 9 Dimension I (mm) 2 Dimension D (mm) 5 Surface Treatment Barrel polishing Material SUS304
- Geo. Prince Takeshita Cam Lock with Stainless Steel Cover Same KeyComes with a stainless steel cover that is resistant to corrosion. The key is a reversible key. Comes with a dustproof shutter. Comes with a clasp. Steel furniture, small boxes, etc. * Since the clasp of L-170-SUS-3-KA is fixed, the direction cannot be changed. * When attaching to a wooden door, ... Read MoreFinish Chrome plating finish RoHS directive (corresponding to 10 substances) Correspondence Specification Same key, 1 point missing
- TOCHIGIYA Key handleIt has excellent corrosion resistance and fire resistance and is ideal for emergency equipment. Please also use it for salt damage and pollution control equipment.Mass (g) 100 RoHS directive (corresponding to 10 substances) Correspondence
- TAKIGEN MFG Coin lockThe key can be inserted and removed only when locked by rotating it 90 ° to the right. Key switches for vending machines, cash dispensers, coin lockers, amusement machines, mailboxes, and applied devices * If excessive force is applied to the lock, it may cause damage. When locking and unlocking,... Read MoreNumber of key differences (Maximum) 690,000 streets Included Accessories 2 keys and clasp Material (Main Unit) Free-cutting brass bar (C3604BD)
- TAKIGEN MFG Super strong rubber magnet NNeodymium-based (rare earth Nd-Fe-B-based) flexible sheet magnet with stronger adsorption power than conventional ferrite-based sheet magnet (C-200). Double-sided tape is attached to the non-adhesive surface due to single-sided multi-pole magnetization. Since it has excellent flexibility, it can ... Read MoreMaterial Neodymium
- TOCHIGIYA Cylinder lockA low-cost simple lock. Small cabinets, various small devices, etc.RoHS directive (corresponding to 10 substances) Correspondence
- Geo. Prince Takeshita Painted flatGeneral equipmentRoHS directive (corresponding to 10 substances) Correspondence Finish Green paint Material Steel Plate Cold Commercial (SPCC)
- Geo. Prince Takeshita Portable box with dial lock smallA portable box with a dial lock. You can change your PIN freely. Lightweight and easy to carry. It can be installed in various places with a wire. A cushioning sponge is attached to the inside of the box.Mass (g) 140 Material ABS resin Color Black Specification Code number: 1092700602 RoHS directive (corresponding to 10 substances) Correspondence Field Equipment and machinery Key The default setting is 000.from S$18.99Min. 2 days
- Geo. Prince Takeshita Stainless anti-collision sealIt is a sticker that is attached to the glass surface to indicate the existence of glass. Made of stainless steel, it has excellent corrosion resistance and heat resistance. * Vibration finish is # 2 only.Material Stainless steel (SUS-304)
- TAKIGEN MFG Safety push bar in antibacterial chamberUsed when mounted inside a walk-in type refrigerator / freezer, etc. and locked from the outside Sealing handle FA-662 / FA-601 / FA-602 / FA-603 only
- Geo. Prince Takeshita Cam lockDust box, storage doorMaterial Brass (Bs) Finish Chrome plating finish RoHS directive (corresponding to 10 substances) Correspondence Specification Same key Other Stopper is not included.
- TAKIGEN MFG Thermo MarkerThe color starts to change at 65 ℃ or higher, and the discoloration lock is applied at 80 ℃ or higher, and the original color is not restored. You can find the part where the temperature exceeds 80 ℃ during inspection. You can check for loose screws and abnormal heat generation at the same time. ... Read MoreTAKIGEN code 24230from S$34.99Min. 2 days
- Geo. Prince Takeshita Stopper PlatePlease use in combination with the PCH-PH series. Inspection door, gas chamber, trunk roomRoHS directive (corresponding to 10 substances) Correspondence Finish Galvanized colored chromate treatment Material Steel Plate Cold Commercial (SPCC)
- Hikari Ferrite Magnet with Cap (Round Shape, with Bore)Since it comes with a cap, the attraction force is 3 to 11 times higher than that of a single magnet. It is a RoHS compliant product. For adsorption. * Adsorption power is a calculated value only. Please use it as reference data as it varies depending on the usage situation.
- TAKIGEN MFG Hex wrench keyDimension (mm) 20×42 TAKIGEN code 21459 Mass (g) 9
- TOCHIGIYA Cylinder LockA cylinder lock that can be easily installed by simply inserting the retainer into the groove of the main body. Small cabinets, various small devices, etc.Key number 035 RoHS directive (corresponding to 10 substances) Correspondence
- TAKIGEN MFG System lockMaster device and grand master device can be created. 200 kinds of child keys can be unlocked with one master key. Vending machines, office equipment, mailboxes, lockers * If excessive force is applied to the lock, it may cause damage.Number of key differences (Maximum) 800 streets Included Accessories 2 keys and clasp Mass (g) 54 Material (Key) Brass plate Key D600 Material (Main Unit) Zinc alloy (ZDC)
- Geo. Prince Takeshita Compact Cam Lock Same KeyThe small cam lock makes effective use of the space inside the box. Dedicated clasp is attached. Steel furniture, small boxes, etc. * Please change the stop direction with the key inserted.Mass (g) 25 Finish Chrome plating finish RoHS directive (corresponding to 10 substances) Correspondence Specification Same key Material Zinc die casting (ZDC) Suitable Door Thickness to Mount (mm) ~8.5
- TOCHIGIYA KeyMass (g) 5.9 RoHS directive (corresponding to 10 substances) Correspondence Shape EK333 Material NSP (Western) ・ PA Surface Treatment None / Black Type Resin cap
- Tsubakimoto Bulk System One-touch window Basic type Standard typeThis is the basic shape of a one-touch window. Stable quality and smart appearance. * We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred.
- Geo. Prince Takeshita Cylinder Push Lock Same KeySince the stroke is as large as 12 mm, it can be securely locked even if there is a large gap or rattling in the sliding door. The key is a reversible key. Sliding door in a wooden cabinetSuitable Door Thickness to Mount (mm) 20~25 Mass (g) 57 Finish Chrome plating finish + hairline finish RoHS directive (corresponding to 10 substances) Correspondence Specification Same key
- HOSHIMOTO Copper Earth BarEasy to install with screw holes. Busbars and branch busbars for control panels, distribution boards, etc., grounding copper strips, etc.Material Copper plate (Cu) RoHS directive (corresponding to 10 substances) Correspondence Surface Treatment Nickel plating
- TAKIGEN MFG Connector holderA holder that allows you to easily organize and store the charging connector and cables. Compatible with charging connectors of each vehicle manufacturer. You can easily hold it by simply inserting the charging connector. The cable can be stored simply by wrapping the charging cable around the ci... Read MoreTAKIGEN code 24650
- Hikari Ferrite magnet with cap (square)Since it comes with a cap, the attraction force is 3 to 11 times higher than that of a single magnet. It is a RoHS compliant product. For adsorption. * Adsorption power is a calculated value only. Please use it as reference data as it varies depending on the usage situation.Thickness (mm) 12.2 Mass (g) 121 Attracting Force (N) 200 Trusco Part No. 361-2040 Length (mm) 42 Width (mm) 47
- Geo. Prince Takeshita Thin Cam Lock Same KeyIt is a design with few protrusions (1.7 mm) on the surface. The key is a reversible key. With a position stop function. It is a 2-point missing type cam lock. Comes with a clasp. Control panel door, server rack, teaching tool boxFinish Chrome plating finish RoHS directive (corresponding to 10 substances) Correspondence Specification Same key Material Zinc die casting (ZDC)
- TOCHIGIYA beltIt is convenient for simply bundling things such as when packing and packing. It can also be used to prevent luggage such as shelves from falling. Various simple packingMaterial / Processing (Belt) PP/Black (Buckle) POM/Black Belt Length (mm) 1000 Mass (g) 17 Belt Width (mm) 20 RoHS directive (corresponding to 10 substances) Correspondence
- TAKIGEN MFG Shield tightThe surface resistance is as low as 0.04Ω / sq, and it demonstrates excellent shielding performance comparable to that of metal. High-performance urethane foam (excluding t = 0.5) is used for the core material, and the surface pressure is soft due to the special structure, but the restoring elast... Read Morefrom S$3.99Min. 2 days
- TOCHIGIYA Hard RockA two-component main agent / modified acrylate-based structural adhesive with excellent adhesiveness for iron, aluminum, stainless steel, FRP, etc. It cures at room temperature, has good workability, has excellent impact resistance and peel strength, and at the same time, it is possible to secure... Read MoreMass (g) A agent / B agent each 200 RoHS directive (corresponding to 10 substances) Correspondence Specification adhesive
- TAKIGEN MFG Stainless steel table fittingsMade of stainless steel and has excellent corrosion resistance. When the table is raised, the stopper operates to fix the table. It can be stored by pressing the stopper knob. Small table * As a general rule, use the bottom two of the three mounting holes on the wall fixing side.Allowable Load (N) 147 (bracket tip) Mass (g) 150 Surface finish Barrel polishing Material Stainless steel sheet (SUS304)
- TOCHIGIYA C-701 Cam Lock CamIt is a stopper for locks.RoHS directive (corresponding to 10 substances) Correspondence
- Geo. Prince Takeshita Iron E Stopper PlatePlease use in combination with the PCH-PH series.RoHS directive (corresponding to 10 substances) Correspondence Material Steel Plate Cold Commercial (SPCC) Finish Zinc plating chromate treatmentfrom S$0.68Min. 2 days