All Category

Doors / Exterior Parts / Others

View : Grid List
Filter

Items 1 - 40 of 522

Set Ascending Direction
  1. Magnet holder
    SHIMONISHI SEISAKUSHO Magnet holder
    from S$18.99
    Min. 2 days
  2. Card holder
    Geo. Prince Takeshita Card holder
    A card holder with studs. Steel furniture, distribution board * Mounting nuts are not included. Please prepare separately.
    Mass (g)  20  Finish  Chrome plating finish  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Zinc die casting (ZDC) 
    from S$3.59
    Min. 7 days
  3. Super strong rubber magnet N
    TAKIGEN MFG Super strong rubber magnet N
    Neodymium-based (rare earth Nd-Fe-B-based) flexible sheet magnet with stronger adsorption power than conventional ferrite-based sheet magnet (C-200). Double-sided tape is attached to the non-adhesive surface due to single-sided multi-pole magnetization. Since it has excellent flexibility, it can ... Read More
    Material  Neodymium 
    Rating:
    80%
    from S$22.99
    Min. 2 days
  4. Stainless anti-collision seal
    Geo. Prince Takeshita Stainless anti-collision seal
    It is a sticker that is attached to the glass surface to indicate the existence of glass. Made of stainless steel, it has excellent corrosion resistance and heat resistance. * Vibration finish is # 2 only.
    Material  Stainless steel (SUS-304) 
    Rating:
    100%
    from S$53.99
    Min. 2 days
  5. Safety push bar in antibacterial chamber
    TAKIGEN MFG Safety push bar in antibacterial chamber
    Used when mounted inside a walk-in type refrigerator / freezer, etc. and locked from the outside Sealing handle FA-662 / FA-601 / FA-602 / FA-603 only
    Rating:
    100%
    from S$21.99
    Min. 2 days
  6. Thermo Marker
    TAKIGEN MFG Thermo Marker
    The color starts to change at 65 ℃ or higher, and the discoloration lock is applied at 80 ℃ or higher, and the original color is not restored. You can find the part where the temperature exceeds 80 ℃ during inspection. You can check for loose screws and abnormal heat generation at the same time. ... Read More
    TAKIGEN code  24230 
    from S$34.99
    Min. 2 days
  7. Ferrite Magnet with Cap (Round Shape, with Bore)
    Hikari Ferrite Magnet with Cap (Round Shape, with Bore)
    Since it comes with a cap, the attraction force is 3 to 11 times higher than that of a single magnet. It is a RoHS compliant product. For adsorption. * Adsorption power is a calculated value only. Please use it as reference data as it varies depending on the usage situation.
    Rating:
    88%
    from S$4.19
    Min. 2 days
  8. Connector holder
    TAKIGEN MFG Connector holder
    A holder that allows you to easily organize and store the charging connector and cables. Compatible with charging connectors of each vehicle manufacturer. You can easily hold it by simply inserting the charging connector. The cable can be stored simply by wrapping the charging cable around the ci... Read More
    TAKIGEN code  24650 
    Rating:
    93%
    from S$26.99
    Min. 2 days
  9. Ferrite magnet with cap (square)
    Hikari Ferrite magnet with cap (square)
    Since it comes with a cap, the attraction force is 3 to 11 times higher than that of a single magnet. It is a RoHS compliant product. For adsorption. * Adsorption power is a calculated value only. Please use it as reference data as it varies depending on the usage situation.
    Thickness (mm)  12.2  Mass (g)  121  Attracting Force (N)  200  Trusco Part No.  361-2040  Length (mm)  42  Width (mm)  47 
    Rating:
    72%
    from S$8.99
    Min. 2 days
  10. belt
    TOCHIGIYA belt
    It is convenient for simply bundling things such as when packing and packing. It can also be used to prevent luggage such as shelves from falling. Various simple packing
    Material / Processing  (Belt) PP/Black (Buckle) POM/Black  Belt Length (mm)  1000  Mass (g)  17  Belt Width (mm)  20  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    77%
    from S$9.29
    Min. 2 days
  11. Shield tight
    TAKIGEN MFG Shield tight
    The surface resistance is as low as 0.04Ω / sq, and it demonstrates excellent shielding performance comparable to that of metal. High-performance urethane foam (excluding t = 0.5) is used for the core material, and the surface pressure is soft due to the special structure, but the restoring elast... Read More
    from S$3.99
    Min. 2 days
  12. Stainless steel table fittings
    TAKIGEN MFG Stainless steel table fittings
    Made of stainless steel and has excellent corrosion resistance. When the table is raised, the stopper operates to fix the table. It can be stored by pressing the stopper knob. Small table * As a general rule, use the bottom two of the three mounting holes on the wall fixing side.
    Allowable Load (N)  147 (bracket tip)  Mass (g)  150  Surface finish  Barrel polishing  Material  Stainless steel sheet (SUS304) 
    Rating:
    40%
    from S$17.99
    Min. 2 days
  13. Japanese open / close seal (closed open)
    TAKIGEN MFG Japanese open / close seal (closed open)
    TAKIGEN code  70502 
    Rating:
    100%
    from S$1.79
    Min. 2 days
  14. Japanese open / close seal (open and closed)
    TAKIGEN MFG Japanese open / close seal (open and closed)
    TAKIGEN code  70637 
    from S$1.79
    Min. 2 days
  15. Japanese open / close mark (closed open)
    TAKIGEN MFG Japanese open / close mark (closed open)
    TAKIGEN code  70128 
    from S$1.19
    Min. 2 days
  16. Japanese open / close mark (open / closed)
    TAKIGEN MFG Japanese open / close mark (open / closed)
    TAKIGEN code  70129 
    from S$1.19
    Min. 2 days
  17. ON / OFF seal
    TAKIGEN MFG ON / OFF seal
    TAKIGEN code  70504 
    from S$0.86
    Min. 2 days
  18. Stainless CCID holder
    TAKIGEN MFG Stainless CCID holder
    By protecting the CCID, the weight load on the outlet is reduced. Protects the CCID from swaying the cable due to wind during charging. It is possible to support the CCID of each vehicle manufacturer. The body is covered with rubber and will not damage the CCID cable. Easy to install from the sur... Read More
    Surface finish  Barrel polishing 
    Rating:
    93%
    from S$56.99
    Min. 2 days
  19. Conductive aluminum foil tape
    TAKIGEN MFG Conductive aluminum foil tape
    Since it is flexible, it is easy to wind and paste. Since it uses a conductive adhesive, it does not reduce the shielding effect. Has excellent noise reflection characteristics in the high frequency range. UL510 (FR) certified product. Housing grounding, shielding Cable harness and connector term... Read More
    Length (m)  20  Standard  UL standard UL510 (FR) 
    Rating:
    100%
    from S$12.99
    Min. 2 days
  20. Kick rock hanger
    Geo. Prince Takeshita Kick rock hanger
    Fixing bracket for hollow walls. Easy to install with a spring. Simply insert the roll plate into the wall hole and tighten the nut to install. Since the roll plate is U-shaped, stable holding power can be secured. The mounting hole is 12.5 mm and the main body screw is M8, but since a special wa... Read More
    Required hollow width (mm)  (Construction) 36  Tightening Torque (Nm)  Material  stainless steel  Mounting Hole  Φ12.5 mm  Clamping Thickness (mm)  ~20 
    Rating:
    100%
    from S$6.19
    Min. 2 days
  21. Wire type hose band
    TOCHIGIYA Wire type hose band
    Since two wires are used for the band, strong tightening is possible. Various hydraulic / pneumatic equipment, machine tools, molding dies, etc.
    Surface Treatment  Trivalent chromate 
    Rating:
    100%
    from S$1.29
    Min. 2 days
  22. Urethane "Non Skid Bumper Roll Stock"
    TOCHIGIYA Urethane "Non Skid Bumper Roll Stock"
    It has a high coefficient of friction and has an excellent anti-slip effect. It is a durable elastic body that does not crack or harden. Has excellent wear resistance. It has a buffering effect and a damping effect. It can be easily fixed by simply peeling off the backing paper. Measuring instrum... Read More
    Roll width (mm)  114.3±1.0  Surface Treatment  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Polyurethane 
    Rating:
    100%
    from S$0.15
    Min. 2 days
  23. Stainless Recessed Rope Hook
    TAKIGEN MFG Stainless Recessed Rope Hook
    Made of stainless steel and has excellent corrosion resistance. There are no protrusions and it does not damage the cargo. Specially equipped vehicle, flat body, hood van
    Material  Stainless steel sheet (SUS304)  Surface finish  Gloss barrel polishing 
    from S$13.99
    Min. 2 days
  24. Stainless steel rope hook (W54 × P34)
    TAKIGEN MFG Stainless steel rope hook (W54 × P34)
    Made of stainless steel and has excellent corrosion resistance. Soft design with a rounded shape throughout. Robust and easy to hang a rope. Rope hook
    Dimension W2 (mm)  13  Dimension W1 (mm)  54  Dimension L2 (mm)  29.5  Mass (g)  115  Dimension H (mm)  40  Dimension P (mm)  34  Dimension L1 (mm)  20  Allowable Load (kN)  8.8  Surface finish  Electrolytic polishing  Material  Stainless steel casting (SUS304)  TAKIGEN code  11859  Dimension D (Φmm) 
    Rating:
    100%
    from S$22.99
    Min. 2 days
  25. Stainless steel EV cable hook
    TAKIGEN MFG Stainless steel EV cable hook
    A hook for storing the charging cable. The hook is automatically retracted by the spring when not in use and does not get in the way. The cable and the part that easily cushions are covered with rubber, so the cable will not be damaged. Easy to install from the surface with 3 M4 screws. EV heavy ... Read More
    Surface finish  Barrel polishing  TAKIGEN code  24452 
    Rating:
    100%
    from S$26.99
    Min. 2 days
  26. Neodymium Polyamide Magnet (Round, with Bore)
    MAGNA Neodymium Polyamide Magnet (Round, with Bore)
    Has excellent environmental resistance. It is strong against water. Neodymium magnets are coated with polyamide. Housing related parts (kitchen, etc.). Apparel products (bags, etc.).
    Rating:
    90%
    from S$26.99
    Min. 2 days
  27. Corner Piece (T Type)
    TOCHIGIYA Corner Piece (T Type)
    Corner metal fittings used for various metal and woodworking housings and cases. Various housings, cases, machine tools, etc.
    Mass (g)  15  Material  BSP  RoHS directive (corresponding to 10 substances)  Correspondence  Surface Treatment  Ni 
    from S$5.59
    Min. 2 days
  28. Shoulder belt
    TOCHIGIYA Shoulder belt
    It can be easily attached with hooks on both ends, and can be used not only for shoulder belts such as bags, but also for simple bundling during packing and for preventing the shelves from collapsing. Handy measuring instruments, carry cases, bags, etc.
    Maximum Working Load (kg)  12  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    60%
    from S$12.99
    Min. 2 days
  29. Hexagon bolt with magnet
    NBK (Nabeya Bi-tech Kaisha) Hexagon bolt with magnet
    Thread Standard  Coarse 
    Rating:
    100%
    from S$19.99
    Min. 2 days
  30. Pipe hold
    TAKIGEN MFG Pipe hold
    It can be easily attached to a single pipe of Φ48.6 and securely fixed with a tightening adjustment screw. Solar panels, electric bulletin boards, signboard equipment, etc.
    TAKIGEN code  24500 
    from S$16.99
    Min. 2 days
  31. Connector holder
    TAKIGEN MFG Connector holder
    A holder that allows you to easily organize and store connectors and cables by simply wrapping the charging cable around the circumference. Compatible with charging connectors of each vehicle manufacturer. You can easily hold it by simply inserting the charging connector. Locking the charging con... Read More
    TAKIGEN code  24710  Surface finish  Base / Electrodeposition coating 
    Rating:
    100%
    from S$76.99
    Min. 2 days
  32. Corner bracket (A type)
    TOCHIGIYA Corner bracket (A type)
    Corner metal fittings used for various metal and woodworking housings and cases. Various housings, cases, machine tools, etc.
    Mass (g)  13  Material  BSP  RoHS directive (corresponding to 10 substances)  Correspondence  Surface Treatment  Ni 
    Rating:
    100%
    from S$4.69
    Min. 2 days
  33. Metal Grounding Clamp
    TAKIGEN MFG Metal Grounding Clamp
    Various cables used in electronic devices can be fixed and conduction noise can be grounded at the same time. Since the entire surface of the polyamide resin of the main body is uniformly electroless plated, it has an excellent shielding effect and is sufficiently durable even if rubbed. A stable... Read More
    Contact Resistance (Ω)  0.08  Surface finish  Electroless plating (copper, nickel)  Material  Polyamide 6 (PA6) 
    from S$0.52
    Min. 2 days
  34. Card holder
    TAKIGEN MFG Card holder
    Rating:
    80%
    from S$1.79
    Min. 2 days
  35. Rod receiver (for Φ8)
    TAKIGEN MFG Rod receiver (for Φ8)
    Ideal as a holding metal fitting for round bar stays, etc. Made of resin, it catches firmly. Easy to install. Specially equipped vehicles / vibration equipment / buses
    Dimension H2 (mm)  10  Dimension H1 (mm)  18  TAKIGEN code  22260  Dimension P (mm)  30  Mass (g)  Dimension H3 (mm)  Dimension L (mm)  45  Dimension D (Φmm)  8.1  Material  Polyacetal (POM)  Suitable Diameter (Φmm)  Rod: 8  Standard Color  White 
    from S$0.85
    Min. 2 days
  36. Corner bracket (three-way type)
    TOCHIGIYA Corner bracket (three-way type)
    Corner metal fittings used for various metal and woodworking housings and cases. Various housings, cases, machine tools, etc.
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  SPCC  Surface Treatment  Trivalent chromate 
    from S$7.29
    Min. 2 days
  37. Neodymium polyamide magnet (with square holes
    MAGNA Neodymium polyamide magnet (with square holes
    Has excellent environmental resistance. It is strong against water. Neodymium magnets are coated with polyamide. Housing related parts (kitchen, etc.). Apparel products (bags, etc.).
    Width (mm)  10  Attracting Force (N)  17  Suitable Screw  M3  Material  Magnet: Neodymium magnet 
    Rating:
    90%
    from S$26.99
    Min. 2 days
  38. Corner bracket (Y type)
    TOCHIGIYA Corner bracket (Y type)
    Corner metal fittings used for various metal and woodworking housings and cases. Various housings, cases, machine tools, etc.
    Mass (g)  19  Material  BSP  RoHS directive (corresponding to 10 substances)  Correspondence  Surface Treatment  Ni 
    Rating:
    100%
    from S$5.29
    Min. 2 days
  39. English open / close seal (OPEN⇔CLOSE)
    TAKIGEN MFG English open / close seal (OPEN⇔CLOSE)
    TAKIGEN code  70636 
    Rating:
    80%
    from S$1.79
    Min. 2 days
  40. Pipe hanger
    TAKIGEN MFG Pipe hanger
    It can be easily inserted into a single pipe and secures the panel. Solar panels, electric bulletin boards, signboard equipment, etc.
    TAKIGEN code  24489 
    Rating:
    60%
    from S$5.29
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 522

Set Ascending Direction