All Category

One Touch Windows / Access Hatches

View : Grid List
Filter

Items 1 - 40 of 83

Set Ascending Direction
  1. One-touch window Basic type Standard type
    Tsubakimoto Bulk System One-touch window Basic type Standard type
    This is the basic shape of a one-touch window. Stable quality and smart appearance. * We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred.
    Rating:
    90%
    from S$169.90
    Min. 2 days
  2. Packing for P2, Q2, R2
    Tsubakimoto Bulk System Packing for P2, Q2, R2
    from S$78.99
    Min. 2 days
  3. Window frame
    TAKIGEN MFG Window frame
    Server rack enclosure
    Material (Frame)  Zinc alloy (ZDC)  Suitable Thickness of Workpiece (mm)  0.8~2.3  Surface finish  Acrylic resin baking finish  Material (window)  Tempered glass (thickness: 3.0mm) 
    from S$29.99
    Min. 5 days
  4. Inspection window FREEPA Basic type Neoprene rubber packing
    Asahi Sangyo (Inspection Hatch) Inspection window FREEPA Basic type Neoprene rubber packing
    It can be opened and closed just by operating the lever, improving work efficiency. The connecting pin of the lever and hinge part uses a dedicated snap pin instead of welding fixing, so it is easy to remove and install. Dustproof and rainproof are required, and we have adopted packing with stabl... Read More
    Dimension L1 (mm)  121  Dimension L2 (mm)  48  Dimension H (mm)  63 
    from S$189.90
    Min. 6 days
  5. Packing for P1, Q1, R1
    Tsubakimoto Bulk System Packing for P1, Q1, R1
    Rating:
    100%
    from S$89.99
    Min. 7 days
  6. Tsubaki T-Guard (Tsubaki One-touch Window Safety Retrofit)
    Tsubakimoto Bulk System Tsubaki T-Guard (Tsubaki One-touch Window Safety Retrofit)
    * We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred.
    from S$329.90
    Min. 5 days
  7. One-touch window Basic type Residual prevention type (Box type, heat-resistant 200 ° C)
    Tsubakimoto Bulk System One-touch window Basic type Residual prevention type (Box type, heat-resistant 200 ° C)
    This is the basic shape of a one-touch window. Stable quality and smart appearance. It is a residue prevention type that limits the amount of residue inside the window frame. Heat resistant 200 ℃ type.
    from S$469.90
    Min. 9 days
  8. One-touch window Basic type with net (Roller catch type)
    Tsubakimoto Bulk System One-touch window Basic type with net (Roller catch type)
    -The basic shape of a one-touch window. Stable quality and smart appearance. -A netted type that takes PL measures into consideration. The size of the mesh is such that the fist does not enter the machine body.・ Roller catch type (P1, Q1 and R1 are not roller catch type) * We do not deliver to p... Read More
    Dimension L1 (mm)  121  Dimension L2 (mm)  48  Dimension H (mm)  63 
    from S$489.90
    Min. 3 days
  9. Emergency push button frame
    TAKIGEN MFG Emergency push button frame
    If you press the acrylic plate strongly, the acrylic plate will come off inside. Ideal as a window for emergency push buttons. It can also be used as a window frame. Emergency button, emergency stop switch, etc.
    Operating Temperature Range (℃)  Up to 80  Material (Frame)  Ethylene propylene rubber (EPDM)  TAKIGEN code  23911  Material (window)  Transparent acrylic resin  Suitable Thickness of Workpiece (mm)  1.2~2.3 
    from S$7.29
    Min. 5 days
  10. One-touch window Basic type Residual prevention type (Box type neoprene rubber)
    Tsubakimoto Bulk System One-touch window Basic type Residual prevention type (Box type neoprene rubber)
    It is a residue prevention type that limits the amount of residue inside the window frame.
    from S$439.90
    Min. 4 days
  11. Window frame (tempered glass)
    TAKIGEN MFG Window frame (tempered glass)
    Ideal for checking the internal instrument of the outdoor panel. It is excellent in waterproofness because it is sandwiched by rubber packing. Excellent corrosion resistance due to powder coating. It can be easily installed by simply tightening the nut from the back side. Cubicles / Distribution ... Read More
    Standard Color  Silver  Dust / Water Protection  IPX5  Suitable Thickness of Workpiece (mm)  2.0~3.2  Surface finish  Frame: powder coating 
    from S$119.90
    Min. 5 days
  12. One-touch window Basic type Residual prevention type (inner cover type heat resistant 200 ° C)
    Tsubakimoto Bulk System One-touch window Basic type Residual prevention type (inner cover type heat resistant 200 ° C)
    The built-in inner lid is effective when you want to prevent the residue of the transported matter in the window to the utmost limit. A chain is provided to prevent the inner lid from falling when the window cover is opened and closed. The inner lid is colored gray for each job, but the product i... Read More
    Dimension H (mm)  113  Dimension L1 (mm)  171  Heat Resistance Temperature (℃)  200  Dimension L2 (mm)  98  Packing  Silicone rubber (milky white)  Wall Thickness (mm)  t2.3(SUS t2.0) 
    from S$439.90
    Min. 20 days
  13. Window frame (L366 × W196)
    TAKIGEN MFG Window frame (L366 × W196)
    With transparent acrylic resin plate Distribution board
    Compatible Panel Thickness (mm)  1.6~2.3  Dimension t1 (mm)  13  Dimension R (mm)  14  Dimension W2 (mm)  150  Dimension W3 (mm)  170  Dimension W1 (mm)  196  TAKIGEN code  20473  Dimension L2 (mm)  320  Dimension L3 (mm)  340  Dimension L1 (mm)  366  Dimension t2 (mm)  7.5  Dimensions (Length L x Width W x Height H) (mm)  Acrylic board: 353 x 182 x 2 
    from S$48.99
    Min. 5 days
  14. Packing for P3, Q3, R3
    Tsubakimoto Bulk System Packing for P3, Q3, R3
    from S$119.90
    Min. 7 days
  15. One-touch window Basic type Heat-resistant type (400 ℃)
    Tsubakimoto Bulk System One-touch window Basic type Heat-resistant type (400 ℃)
    -The basic shape of a one-touch window. Stable quality and smart appearance.・ Heat resistant 400 ℃ type * We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred.
    from S$499.90
    Min. 13 days
  16. Window frame (L125 × W125)
    TAKIGEN MFG Window frame (L125 × W125)
    With transparent acrylic resin plate Distribution board
    Compatible Panel Thickness (mm)  1.6~2.3  Dimension L3 (mm)  106  Dimension W3 (mm)  106  Dimension W1 (mm)  125  Dimension L1 (mm)  125  Dimension t1 (mm)  13  Dimension R (mm)  Dimension W2 (mm)  86  Dimension L2 (mm)  86 
    from S$15.99
    Min. 5 days
  17. Packing for P4, Q4, R4
    Tsubakimoto Bulk System Packing for P4, Q4, R4
    from S$169.90
    Min. 7 days
  18. Stainless steel window frame
    TAKIGEN MFG Stainless steel window frame
    from S$78.99
    Min. 5 days
  19. One-Touch Inspection Door Standard Residue Prevention Tpye
    Tsubakimoto Bulk System One-Touch Inspection Door Standard Residue Prevention Tpye
    -The basic shape of a one-touch window. Stable quality and smart appearance. -A residual prevention type that limits the amount of residue inside the window frame. The basic specifications are the same as the specifications for each type, with the addition of a residue prevention box. * We do not... Read More
    from S$589.90
    Min. 13 days
  20. Window frame (L175 × W125)
    TAKIGEN MFG Window frame (L175 × W125)
    With transparent acrylic resin plate Distribution board
    Compatible Panel Thickness (mm)  1.6~2.3  Mass (g)  105  Dimension W3 (mm)  106  Dimension W1 (mm)  125  Dimension t1 (mm)  13  Dimension L2 (mm)  136  Dimension L3 (mm)  156  Dimension L1 (mm)  175  Dimension t2 (mm)  5.5  Dimension R (mm)  Dimension W2 (mm)  86  Dimension (mm)  Acrylic board: 162 × 109 × 2  Material  Soft vinyl chloride 
    from S$19.99
    Min. 5 days
  21. Stainless steel window glass frame
    TAKIGEN MFG Stainless steel window glass frame
    It can be easily installed by simply tightening the nut from the back side. Made of stainless steel and has excellent corrosion resistance. Outdoor control panel / outdoor distribution board / locker
    Compatible Panel Thickness (mm)  1.0~3.2  TAKIGEN code  21974  Waterproof  IPX5 
    from S$75.99
    Min. 5 days
  22. One-touch window Basic type Pressure-resistant type
    Tsubakimoto Bulk System One-touch window Basic type Pressure-resistant type
    -The basic shape of a one-touch window. Stable quality and smart appearance. -A pressure resistant type with a thicker standard type window frame and cover. The packing is also a dedicated packing that takes pressure resistance into consideration.
    Dimension L1 (mm)  121  Dimension L2 (mm)  48  Dimension H (mm)  65  Series  P series 
    from S$469.90
    Min. 6 days
  23. Window frame (glass with mesh)
    TAKIGEN MFG Window frame (glass with mesh)
    Ideal for checking the internal instrument of the outdoor panel. It is excellent in waterproofness because it is sandwiched by rubber packing. Excellent corrosion resistance due to powder coating. It can be easily installed by simply tightening the nut from the back side. Cubicles / Distribution ... Read More
    Standard Color  Silver  Dust / Water Protection  IPX5  Suitable Thickness of Workpiece (mm)  2.0~3.2  Surface finish  Frame: powder coating 
    from S$159.90
    Min. 5 days
  24. One-touch window Basic type Residual prevention type (Box type, heat-resistant 400 ° C)
    Tsubakimoto Bulk System One-touch window Basic type Residual prevention type (Box type, heat-resistant 400 ° C)
    This is the basic shape of a one-touch window. Stable quality and smart appearance. It is a residue prevention type that limits the amount of residue inside the window frame. Heat resistant 400 ℃ type.
    from S$589.90
    Min. 23 days
  25. One-touch window High neck type Standard type
    Tsubakimoto Bulk System One-touch window High neck type Standard type
    -High neck type. The window frame is higher than the basic shape. It is ideal for mounting on curved surfaces or when you need something with a high window frame height, such as a heat insulating material mounting part. * We do not deliver to private homes (detached houses / apartments). * Depend... Read More
    from S$589.90
    Min. 12 days
  26. One-touch window Basic type Heat-resistant type (200 ℃)
    Tsubakimoto Bulk System One-touch window Basic type Heat-resistant type (200 ℃)
    -The basic shape of a one-touch window. Stable quality and smart appearance.・ Heat resistant 200 ℃ type * We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred.
    from S$499.90
    Min. 13 days
  27. Window frame (L266 × W196)
    TAKIGEN MFG Window frame (L266 × W196)
    With transparent acrylic resin plate Distribution board
    Compatible Panel Thickness (mm)  1.6~2.3  Dimension t1 (mm)  13  Dimension R (mm)  14  Dimension W2 (mm)  150  Dimension W3 (mm)  170  Dimension W1 (mm)  196  TAKIGEN code  20472  Dimension L2 (mm)  220  Dimension L3 (mm)  240  Dimension L1 (mm)  266  Dimension t2 (mm)  7.5  Dimensions (Length L x Width W x Height H) (mm)  Acrylic board: 253 x 182 x 2 
    from S$42.99
    Min. 5 days
  28. Window frame (L160 × W140)
    TAKIGEN MFG Window frame (L160 × W140)
    With transparent acrylic resin plate Distribution board
    Compatible Panel Thickness (mm)  1.6~2.3  Dimension W2 (mm)  100  Dimension L2 (mm)  120  Dimension W3 (mm)  123  Dimension t1 (mm)  13  Mass (g)  130  Dimension W1 (mm)  140  Dimension L3 (mm)  143  Dimension L1 (mm)  160  TAKIGEN code  20474  Dimension t2 (mm)  5.5  Dimension R (mm)  Dimension (mm)  Acrylic board: 147 x 124 x 2  Material  Soft vinyl chloride 
    from S$19.99
    Min. 5 days
  29. One-touch window High neck type with net (bolt type neoprene rubber)
    Tsubakimoto Bulk System One-touch window High neck type with net (bolt type neoprene rubber)
    Dimension H (mm)  113  Dimension L1 (mm)  171  Dimension L2 (mm)  98  Bolt  Hexagon socket head bolt  Suitable Tool  Hexagon wrench (accessory) 
    from S$439.90
    Min. 23 days
  30. One-touch window Basic type Neoprene rubber
    Tsubakimoto Bulk System One-touch window Basic type Neoprene rubber
    It is a standard type of high neck type with a high basic type and a high window frame. * We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred.
    from S$489.90
    Min. 14 days
  31. Window frame (L420 × W320)
    TAKIGEN MFG Window frame (L420 × W320)
    With transparent acrylic resin plate Distribution board
    TAKIGEN code  20476 
    from S$129.90
    Min. 5 days
  32. One-touch window Basic type Residual prevention type (Inner cover type neoprene rubber)
    Tsubakimoto Bulk System One-touch window Basic type Residual prevention type (Inner cover type neoprene rubber)
    The built-in inner lid is effective when you want to prevent the residue of the transported matter in the window to the utmost limit. A chain is provided to prevent the inner lid from falling when the window cover is opened and closed. The inner lid is colored gray for each job, but the product i... Read More
    Heat Resistance Temperature (℃)  100  Dimension L1 (mm)  121  Dimension L2 (mm)  48  Dimension H (mm)  63  Packing  Neoprene rubber (gray)  Wall Thickness (mm)  t2.3(SUS t2.0) 
    from S$299.90
    Min. 20 days
  33. One-touch window Basic type with net (bolt type neoprene rubber)
    Tsubakimoto Bulk System One-touch window Basic type with net (bolt type neoprene rubber)
    It is a type that the net cannot be removed without tools. (For safety measures) It can also be used for heat resistance. (200 ° / 400 ° C) … Please use heat-resistant packing. * We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery ... Read More
    Bolt  Hexagon socket head bolt  Suitable Tool  Hexagon wrench (accessory) 
    from S$439.90
    Min. 12 days
  34. One-touch window Basic type Flange type
    Tsubakimoto Bulk System One-touch window Basic type Flange type
    This is the basic shape of a one-touch window. Stable quality and smart appearance. It is a bolted type that can be installed even in places where welding is not possible in the field in an environment where there is a risk of ignition or explosion. There is no need to repair the base coat or fin... Read More
    Dimension L1 (mm)  121  Dimension L2 (mm)  48  Dimension H (mm)  63 
    from S$489.90
    Min. 13 days
  35. One-touch window Basic type with net (roller catch type neopreon rubber)
    Tsubakimoto Bulk System One-touch window Basic type with net (roller catch type neopreon rubber)
    A netted type that takes PL measures into consideration. The size of the mesh does not allow the fist to enter the machine body. * We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping ch... Read More
    Dimension L1 (mm)  121  Dimension L2 (mm)  48  Dimension H (mm)  63 
    from S$499.90
    Min. 4 days
  36. One-touch window Basic type with net (bolt type heat resistant 200 ℃)
    Tsubakimoto Bulk System One-touch window Basic type with net (bolt type heat resistant 200 ℃)
    It is a type that the net cannot be removed without tools. (For safety measures) It can also be used for heat resistance. (200 ° / 400 ° C) … Please use heat-resistant packing.
    Bolt  Hexagon socket head bolt  Suitable Tool  Hexagon wrench (accessory) 
    from S$339.90
    Min. 13 days
  37. One-touch window High neck type with net (roller catch type)
    Tsubakimoto Bulk System One-touch window High neck type with net (roller catch type)
    -High neck type. The window frame is higher than the basic shape. It is ideal for mounting on curved surfaces or when you need something with a high window frame height, such as a heat insulating material mounting part. -A netted type that takes PL measures into consideration. The size of the mes... Read More
    Dimension H (mm)  113  Dimension L1 (mm)  171  Dimension L2 (mm)  98 
    from S$339.90
    Min. 13 days
  38. One-touch window High neck type Heat-resistant type (200 ℃)
    Tsubakimoto Bulk System One-touch window High neck type Heat-resistant type (200 ℃)
    -High neck type. The window frame is higher than the basic shape. It is ideal for mounting on curved surfaces or when you need something with a high window frame height, such as a heat insulating material mounting part.・ Heat resistant 200 ℃ type * We do not deliver to private homes (detached ho... Read More
    Dimension H (mm)  113  Dimension L1 (mm)  171  Dimension L2 (mm)  98 
    from S$389.90
    Min. 13 days
  39. One-touch window Basic type Netted type Roller catch type
    Tsubakimoto Bulk System One-touch window Basic type Netted type Roller catch type
    Mass (kg)  12 
    from S$1,199.00
    Min. 18 days
  40. One-touch window basic type with flange (neoprene rubber)
    Tsubakimoto Bulk System One-touch window basic type with flange (neoprene rubber)
    It is a bolted type that can be installed even in places where welding is not possible in the field in an environment where there is a risk of ignition or explosion. There is no need to repair the base coat or finish the weld. * We do not deliver to private homes (detached houses / apartments). *... Read More
    Dimension L1 (mm)  121  Dimension L2 (mm)  48  Dimension H (mm)  63 
    from S$439.90
    Min. 12 days
View : Grid List
Filter

Items 1 - 40 of 83

Set Ascending Direction