Main Bars / Branch Bars
- HOSHIMOTO Copper Earth BarEasy to install with screw holes. Busbars and branch busbars for control panels, distribution boards, etc., grounding copper strips, etc.Material Copper plate (Cu) RoHS directive (corresponding to 10 substances) Correspondence Surface Treatment Nickel plating
- HOSHIMOTO Copper earth barEasy to install with screw holes. Copper bars for grounding control panels, distribution boards, etc.RoHS directive (corresponding to 10 substances) Correspondencefrom S$18.99Min. 2 days
- HOSHIMOTO Copper Trunk BarIdeal for control board, distribution board busbars, and branch busbars.Material Copper plate (Cu) RoHS directive (corresponding to 10 substances) Correspondence Surface Treatment Nickel plating
- HOSHIMOTO Copper earth barEasy to install with screw holes. Copper bars for grounding control panels, distribution boards, etc.RoHS directive (corresponding to 10 substances) Correspondencefrom S$21.99Min. 2 days
- HOSHIMOTO Copper earth barEasy to install with screw holes. Copper bars for grounding control panels, distribution boards, etc.Material Copper plate (Cu) RoHS directive (corresponding to 10 substances) Correspondence Surface Treatment Nickel platingfrom S$16.99Min. 2 days
- HOSHIMOTO Copper earth barEasy to install with screw holes. Copper bars for grounding control panels, distribution boards, etc.Wall Thickness (mm) 4 Mass (g) 78.3 RoHS directive (corresponding to 10 substances) Correspondence
- HOSHIMOTO Copper earth barEasy to install with screw holes.Material Copper plate (Cu) RoHS directive (corresponding to 10 substances) Correspondence Surface Treatment Nickel platingfrom S$22.99Min. 8 days
- HOSHIMOTO Copper earth barEasy to install with screw holes. Copper bars for grounding control panels, distribution boards, etc.Capacity (A) 100 RoHS directive (corresponding to 10 substances) Correspondence Surface Treatment Nickel platingfrom S$36.99Min. 8 days
- HOSHIMOTO Copper main bar (nickel, no holes)Ideal for control board, distribution board busbars, and branch busbars. Since it is a holeless type, it is possible to make holes freely.Material Copper plate (Cu) RoHS directive (corresponding to 10 substances) Correspondence Surface Treatment Nickel platingfrom S$35.99Min. 10 days
- HOSHIMOTO Main circuit connection copper bandWall Thickness (mm) 3.2 Material Copper RoHS directive (corresponding to 10 substances) Correspondence Surface Treatment Nickel platingfrom S$4.49Min. 10 days
- HOSHIMOTO Branch circuit connection copper bandWall Thickness (mm) 2 Material Copper RoHS directive (corresponding to 10 substances) Correspondence Surface Treatment Nickel platingfrom S$8.79Min. 10 days
- HOSHIMOTO Branch circuit connection copper bandMass (g) 11.6 Wall Thickness (mm) 2 Material Copper RoHS directive (corresponding to 10 substances) Correspondence Surface Treatment Nickel platingfrom S$2.99Min. 10 days
- HOSHIMOTO Branch circuit connection copper bandWall Thickness (mm) 2 Material Copper RoHS directive (corresponding to 10 substances) Correspondence Surface Treatment Nickel platingfrom S$4.99Min. 10 days
- HOSHIMOTO Branch Circuit Connection Copper BarWall Thickness (mm) 2 Material Copper RoHS directive (corresponding to 10 substances) Correspondence Surface Treatment Nickel platingfrom S$1.99Min. 10 days
- HOSHIMOTO Branch circuit connection copper bandWall Thickness (mm) 2 Material Copper RoHS directive (corresponding to 10 substances) Correspondence Surface Treatment Nickel platingfrom S$6.69Min. 10 days
- HOSHIMOTO Branch circuit connection copper bandWall Thickness (mm) 2 Material Copper RoHS directive (corresponding to 10 substances) Correspondence Surface Treatment Nickel platingfrom S$9.29Min. 10 days
- HOSHIMOTO Branch circuit connection copper bandWall Thickness (mm) 2 Material Copper RoHS directive (corresponding to 10 substances) Correspondence Surface Treatment Nickel platingfrom S$2.39Min. 10 days
- HOSHIMOTO Branch circuit connection copper bandWall Thickness (mm) 2 Material Copper RoHS directive (corresponding to 10 substances) Correspondence Surface Treatment Nickel platingfrom S$3.59Min. 10 days
- HOSHIMOTO Main circuit connection copper bandWall Thickness (mm) 6 Material Copper RoHS directive (corresponding to 10 substances) Correspondence Surface Treatment Nickel platingfrom S$8.69Min. 10 days
- HOSHIMOTO Branch circuit connection copper bandMass (g) 18.8 Wall Thickness (mm) 2 Material Copper RoHS directive (corresponding to 10 substances) Correspondence Surface Treatment Nickel platingfrom S$5.69Min. 10 days
- HOSHIMOTO Branch circuit connection copper bandWall Thickness (mm) 2 Material Copper RoHS directive (corresponding to 10 substances) Correspondence Surface Treatment Nickel platingfrom S$5.99Min. 10 days
- HOSHIMOTO Branch circuit connection copper band (for 3-phase 4-wire 100V circuit)Wall Thickness (mm) 2 Material Copper RoHS directive (corresponding to 10 substances) Correspondence Surface Treatment Glossy tin platingfrom S$11.99Min. 10 days
- HOSHIMOTO Branch circuit connection copper bandWall Thickness (mm) 2 Material Copper RoHS directive (corresponding to 10 substances) Correspondence Surface Treatment Nickel platingfrom S$5.89Min. 10 days
- HOSHIMOTO Branch circuit connection copper bandWall Thickness (mm) 2 Material Copper RoHS directive (corresponding to 10 substances) Correspondence Surface Treatment Nickel platingfrom S$1.99Min. 10 days
- HOSHIMOTO Branch Circuit Connection Copper BandWall Thickness (mm) 2 Mass (g) 8.4 Material Copper RoHS directive (corresponding to 10 substances) Correspondence Surface Treatment Nickel platingfrom S$1.69Min. 10 days
- HOSHIMOTO Branch circuit connection copper bandWall Thickness (mm) 2 Material Copper RoHS directive (corresponding to 10 substances) Correspondence Surface Treatment Nickel platingfrom S$2.39Min. 10 days
- HOSHIMOTO Branch circuit connection copper bandWall Thickness (mm) 2 Material Copper RoHS directive (corresponding to 10 substances) Correspondence Surface Treatment Nickel platingfrom S$9.59Min. 10 days
- HOSHIMOTO Copper main bar (without tin and holes)Ideal for control board, distribution board busbars, and branch busbars. Since it is a holeless type, it is possible to make holes freely.Material Copper plate (Cu) RoHS directive (corresponding to 10 substances) Correspondence Surface Treatment Tin platingfrom S$29.99Min. 10 days
- HOSHIMOTO Main circuit connection copper bandWall Thickness (mm) 6 Material Copper RoHS directive (corresponding to 10 substances) Correspondence Surface Treatment Nickel platingfrom S$8.69Min. 10 days
- HOSHIMOTO Main circuit connection copper bandWall Thickness (mm) 3.2 Material Copper RoHS directive (corresponding to 10 substances) Correspondence Surface Treatment Nickel platingfrom S$4.49Min. 10 days
- HOSHIMOTO Branch circuit connection copper bandWall Thickness (mm) 2 Material Copper RoHS directive (corresponding to 10 substances) Correspondence Surface Treatment Nickel platingfrom S$1.99Min. 10 days
- HOSHIMOTO Branch circuit connection copper bandMass (g) 18.2 Wall Thickness (mm) 2 Material Copper RoHS directive (corresponding to 10 substances) Correspondence Surface Treatment Nickel platingfrom S$5.39Min. 10 days
- HOSHIMOTO Branch circuit connection copper bandWall Thickness (mm) 2 Material Copper RoHS directive (corresponding to 10 substances) Correspondence Surface Treatment Nickel platingfrom S$1.99Min. 10 days
- HOSHIMOTO Branch circuit connection copper bandIt can be used as a joint between the bus bar and the main breaker when changing the pitch of the bus bar. Joint between main breaker and bus bar, etc.Material Copper RoHS directive (corresponding to 10 substances) Correspondence Surface Treatment Glossy tin platingfrom S$8.79Min. 10 days
- HOSHIMOTO Branch circuit connection copper bandWall Thickness (mm) 2 Mass (g) 20 Material Copper RoHS directive (corresponding to 10 substances) Correspondence Surface Treatment Nickel platingfrom S$5.59Min. 10 days
- HOSHIMOTO Branch circuit connection copper bandWall Thickness (mm) 2 Material Copper RoHS directive (corresponding to 10 substances) Correspondence Surface Treatment Nickel platingfrom S$4.39Min. 10 days
- HOSHIMOTO Branch circuit connection copper bandWall Thickness (mm) 2 Material Copper RoHS directive (corresponding to 10 substances) Correspondence Surface Treatment Nickel platingfrom S$9.69Min. 10 days
- HOSHIMOTO Branch circuit connection copper bandWall Thickness (mm) 2 Material Copper RoHS directive (corresponding to 10 substances) Correspondence Surface Treatment Nickel platingfrom S$7.69Min. 10 days
- HOSHIMOTO Branch circuit connection copper bandWall Thickness (mm) 2 Material Copper RoHS directive (corresponding to 10 substances) Correspondence Surface Treatment Nickel platingfrom S$8.19Min. 10 days
- HOSHIMOTO Branch Circuit Connection Copper BandWall Thickness (mm) 2 Material Copper RoHS directive (corresponding to 10 substances) Correspondence Surface Treatment Nickel platingfrom S$2.49Min. 10 days