Door Stops
- Geo. Prince Takeshita Rank adjusterIt is a metal fitting that regulates the order in which the child doors of Kannon doors (double doors) are closed. The failure rate has been reduced by using weights instead of springs. Scientific equipment, various control panels, etc.Mass (g) 202 RoHS directive (corresponding to 10 substances) Correspondence Material Steel Plate Cold Commercial (SPCC) Finish Zinc plating chromate treatmentfrom S$76.99Min. 2 days
- TOCHIGIYA Door stopper (MD-1 type)When you turn the knob, the stopper moves back and forth and tightens firmly. Measuring equipment, distributors, etc.Mass (g) 32.5 RoHS directive (corresponding to 10 substances) Correspondencefrom S$9.79Min. 5 days
- TOCHIGIYA Simple Door StopperWhen you press the knob, the stopper goes down, and when you release it, it returns. Measuring equipment, distributors, etc.Mass (g) 23 RoHS directive (corresponding to 10 substances) Correspondencefrom S$10.99Min. 5 days
- TOCHIGIYA Door stopper (NT-1 type)When you turn the knob, the stopper moves back and forth and tightens firmly.Mass (g) 29.5 RoHS directive (corresponding to 10 substances) Correspondencefrom S$11.99Min. 5 days
- Geo. Prince Takeshita Rank adjuster 100mmIt is a metal fitting that regulates the order in which the child doors of Kannon doors (double doors) are closed. The failure rate has been reduced by using weights instead of springs. It is a left and right combined type. You can change the left and right by changing the left and right weights ... Read MoreCord 1065810201 Weight (g) 276 RoHS directive (corresponding to 10 substances) Correspondence Field Equipment and machinery Material Steel Plate Cold Commercial (SPCC) Finish Zinc plating chromate treatmentfrom S$76.99Min. 8 days
- TOCHIGIYA Door stopper (S-2 type)When you turn the knob, the stopper moves back and forth and tightens firmly.Mass (g) 18 RoHS directive (corresponding to 10 substances) Correspondencefrom S$8.99Min. 5 days
- Geo. Prince Takeshita Rank adjusterIt is a metal fitting that regulates the order in which the child doors of Kannon doors (double doors) are closed. The failure rate has been reduced by using weights instead of springs. It is a left and right combined type. You can change the left and right by changing the left and right weights ... Read MoreCord (Number) 1065810201 Specification 100mm Mass (g) 276 RoHS directive (corresponding to 10 substances) Correspondence Field Equipment and machinery Material Steel Plate Cold Commercial (SPCC) Finish Zinc plating chromate treatmentfrom S$76.99Min. 9 days
- TOCHIGIYA Door stopper (TF-1 type)When you turn the knob, the stopper moves back and forth and tightens firmly.Mass (g) 23.5 RoHS directive (corresponding to 10 substances) Correspondencefrom S$7.69Min. 5 days
- TOCHIGIYA Door stop stopper (standard type)When you turn the knob, the stopper moves back and forth and tightens firmly.Mass (g) 20.5 RoHS directive (corresponding to 10 substances) Correspondencefrom S$6.99Min. 5 days
- TOCHIGIYA Door stopper (NA-2 type)When you turn the knob, the stopper moves back and forth and tightens firmly.Mass (g) 31.5 RoHS directive (corresponding to 10 substances) Correspondencefrom S$13.99Min. 5 days
- TOCHIGIYA Door stopper (NF-1 type)When you turn the knob, the stopper moves back and forth and tightens firmly.Mass (g) 28.5Discontinued