Scaffolding Related Supplies
Other Related Pages
- TAKIGEN MFG Grommet with Flame Retardant FilmUses flame-retardant material (UL94V-0 compliant). You can choose from a wide variety of types according to your needs. It can be set in the hole of the panel with one touch. Non-migratory rubber (contamination test JIS K6267 no abnormality) Distribution board / control board / measuring equipmentHardness 50°±5° Color Black Material EPDM Feature Flame retardance Type Grommet Operation Ambient Temperature (℃) Up to 70 Operating Temperature Range (℃) Up to 70
- Kurashiki Kako Anti-Vibration Pad (Natural Rubber, Rubber Hardness 50)Easy to install and move Machines can be easily installed and moved. It can be cut to an appropriate size with scissors and a knife at the site, and it is effective just by laying it under the machine. A special pattern is applied to both sides, which has a large anti-vibration effect, and a rela... Read MoreRubber hardness (JIS)50 Support surface pressure (N / mm 2 ) - Specific Vibration Frequency (Hz) - Cut-off frequency (Hz) - Material Natural rubber (rubber hardness 50)
- IMAO Anti-Vibration Rubber (Male Screw / Female Screw)By attenuating and absorbing vibrations from operating machines, noise and adverse effects on adjacent machines are prevented, and the life of machinery and equipment is extended.Suitable Usage Anti-vibration Color (Body) Black Type of Connection Female thread / male thread Material (Anti-Vibration Rubber) Natural rubber Shape Round type
- WAKI Anti-Vibration Rubber MatIt is highly wear resistant and elastic, and has excellent mechanical properties. The ground plane is slightly yellowed. It cannot be used in places where petroleum or chemicals come into contact. Please use within -20 ℃ ~ + 60 ℃. For vibration isolation of washing machines, audio, outdoor units... Read MoreRubber hardness 60±5 Thickness (mm) 8 RoHS directive (corresponding to 10 substances) Correspondence Material NR (natural rubber)
- Kurashiki Kako Round Anti-Vibration Rubber (Bolt & Plate Type)It has a simple structure and is easy to install. It is small and has a relatively large spring constant, so it can support a large load. Depending on the mounting method, it can be used not only in the compression direction and shear direction but also in the tilt direction, and has wide applica... Read MoreSuitable Usage Anti-vibration Included Accessories Hexagon nut and spring washer one each Type of Connection Male screw / plate Material (Anti-Vibration Rubber) Natural rubber Shape Round type
- TRUSCO Anti-Vibration PadThe range of working load is wide, and stable anti-vibration effect can be obtained regardless of the size of the load. It is easy to process and can be used simply by cutting V-grooves with 50 mm intervals with a utility knife. For equipment that generates various vibrations and noise, such as m... Read MoreOperating Temperature Range -5~70℃ Rubber hardness 55°±5 Material Natural rubber (NR)
- Kurashiki Kako Anti-Vibration Pad (Natural Rubber Rubber Hardness 60, 75)Easy to install and move. Great vibration isolation effect. Great soundproofing effect. Wide working load range. Excellent life. Economical. Refrigerator, chilling unit, heat pump, cooling tower, condenser, air handling unit, packaged air conditioner, blower, pump, compressor, fan, transformer, m... Read MoreAllowable Surface Pressure (N/mm2) 1.1 Material Natural rubber
- WAKI Screwed rubber cushionWith outstanding elasticity, it absorbs shocks and prevents sounds and scratches. Uses a non-transferable material that does not easily transfer colors. Since it uses EPDM rubber, it has excellent weather resistance compared to natural rubber. We use environmentally friendly and safe materials th... Read MoreColor Black RoHS directive (corresponding to 10 substances) Correspondence Material (Anti-Vibration Rubber) Non-migrating EPDM rubber Type of Connection Round hole Shape Round type Suitable Usage Soundproofing / preventing scratches Feature Weatherability
- Kurashiki Kako Round Anti-Vibration Rubber (Embedded Nut On Single Side) (Embedded Plate&Nut)Rubber hardness 60 Suitable Usage Anti-vibration Type of Connection Female thread / plate Material (Anti-Vibration Rubber) Natural rubber Shape Round type
- BRIDGESTONE Hybrid air damper EZ typeEven in the vibration range of 20Hz or less, where it was difficult to take anti-vibration measures with a single anti-vibration rubber, the anti-vibration effect has been greatly improved. Moreover, the amplitude generated at the time of resonance is suppressed low by the damping effect of the a... Read MoreDimension A (mm) 109 Dimension P2 (mm) 50 Dimension H (mm) 55 Dimension B (mm) 68 Dimension P1 (mm) 89 Dimension d (mm) 9 Material (Anti-Vibration Rubber) High damping rubber Type of Connection Round hole Shape Round type
- UNIT (UNIT SAFETY SIGNS) Anti-vibration rubberIt absorbs vibration and noise just by laying it under a vibrating tool or motor.Dimension (mm) 100×100×10 Trusco Part No. 744-9186 Color Black Material Rubber
- AS ONE Rubber Ace (Vibration-Proof Rubber)* When using, be sure to use it horizontally as a set of 4 pieces.Thickness (mm) 20 Suitable Usage Anti-vibration Material (Anti-Vibration Rubber) Special blend rubber Shape Square
- WAKI Anti-vibration mat for washing machines and refrigeratorsIt absorbs the noise and vibration generated from the motor of the washing machine and refrigerator and softens the vibration noise.Dimension (mm) 70 Thickness (mm) 8 Material Styrenic elastomer resinfrom S$13.99Min. 2 days
- TAKIGEN MFG Flame retardant grommet (Φd = 5 H2 = 3)Uses flame-retardant material (UL94V-0 compliant). You can choose from a wide variety of types according to your needs. Non-migratory rubber (contamination test JIS K6267 no abnormality) Wiring outlet for distribution boards, control panels, measuring instruments, etc.Dimension R (mm) 0.6 Mass (g) 0.7 Dimension D1 (Φmm) 11 TAKIGEN code 24150 Dimension H2 (mm) 3 Inner Diameter (Φmm) 5 Dimension d (Φmm) 5 Hardness 50°±5° Dimension H1 (mm) 6 Dimension D2 (Φmm) 8 Color Black Material EPDM Feature Flame retardance Type Grommet Operation Ambient Temperature (℃) Up to 70 Operating Temperature Range (℃) Up to 70from S$0.19Min. 2 days
- TOCHIGIYA PlafootA non-slip foot. Measuring equipment, medical equipment, home appliances, etc.RoHS directive (corresponding to 10 substances) Correspondence
- TOZEN Dimple padA high-performance anti-vibration pad that specializes in removing all types of vibration, from small vibrations to large vibrations. Measures against vibration and solid noise of building equipment. Multi-outdoor unit for buildings, floor-standing indoor unit, fan coil unit, air handling unit, c... Read MoreMaterial CR (chloroprene)from S$9.69Min. 5 days
- TOYO TIRE and RUBBER Toyo Diamond Mount Model K1000The spring constants in the three directions are almost equal. Since the rubber part is covered with metal, it is not affected by lubrication leaks or direct sunlight. It can be used almost without exception as anti-vibration rubber for general industrial machinery. Various machine tools, various... Read MoreSuitable Usage Anti-vibration Color Black Type of Connection Female thread / plate Shape Round typefrom S$39.99Min. 20 days
- Kurashiki Kako KURA Pad High-Performance Anti-Vibration Pad RHS TypeSpecific Vibration Frequency (Hz) - Allowable Surface Pressure (N/mm2) - Cut-off frequency (Hz) - Dimension (mm) 18t×240×460from S$299.90Min. 5 days
- WAKI UV Eco-Patt Square anti-vibration rubberAll-purpose anti-vibration material with adjustable height Air conditioners, gas water heaters, antennas, and other equipment can be installed, and anti-vibration measures can be taken with bolts, bolts, nuts, or screws. Made of UV rubber, it is resistant to rain and UV rays and is suitable for o... Read MoreThickness (mm) 23 Width (mm) 50 Length (mm) 50 Suitable Usage Anti-vibration Type of Connection Round hole Shape Square Feature Water resistant / UV resistantfrom S$12.99Min. 3 days
- TOYO TIRE and RUBBER Toyo diamond mount type P1000It is effective in preventing noise resonance, mitigating shocks, and blocking high-frequency vibration. It can be used by cutting it to the required cross section. Machine tools, presses, printing machines, gym floorsHardness (Durometer A) 60from S$149.90Min. 8 days
- TOGAWA RUBBER SunpatThe Sunpad TSP series is a soundproof and vibration-proof mat that has been completed by making full use of the rubber engineering technology unique to Togawa Rubber. An epoch-making mechanism in which the protrusions on both sides of the mat and the intermediate layer of the mat are deformed in ... Read MoreRoHS directive (corresponding to 10 substances) Correspondencefrom S$299.90Min. 8 days
- TOCHIGIYA Caster track type with adjuster footA caster with an adjuster foot. Ideal for locations that require the use of an adjuster foot for fixing. Since it is integrated, it is compact, saves space, and requires less installation man-hours. Precision equipment, vending machines, measuring equipment, physics and chemistry equipment, OA eq... Read MoreDimension H1 (mm) (10) Parts Name Body, plate, wheel, foot RoHS directive (corresponding to 10 substances) Correspondencefrom S$32.99Min. 6 days
- ESCO 31x18mm Anti-Vibration RubberThe bush can be replaced simply by removing the joint bolt, and maintenance and maintenance is easy.Material Cast iron Suitable for EA969GA-4~-7 Esco Part No. EA969GC-3 Specification JISB1452-1991 compliantfrom S$4.19Min. 6 days
- ESCO M10x25mm / 40mm [Round] Anti-vibration rubberSpring Constant (N/mm) (Downward) 270 Support Load (N) (Downward) 880 Maximum acceptable load (N) 1800 (Z direction), 390 (X direction) Dimension s (mm) 25 Height (mm) 40 Suitable Usage Anti-vibration Esco Part No. EA949HS-28 Specification Hex nut, with 2 spring washers Connector Thread M10 Screw size M10×25mm Type of Connection Male screws on both ends Material (Anti-Vibration Rubber) Natural rubber Shape Round typefrom S$17.99Min. 6 days
- ESCO 90x60x3mm rubber cushionIt has the effect of preventing scratches on the floor, vibration isolation, and soundproofing.Dimension (mm) 90×60×3 Material Non-migrating rubber Specification With adhesive tapefrom S$3.79Min. 4 days
- BRIDGE Grommet with macUsed when pulling the wiring of the back camera etc. into the car. Prevents water from entering with silicon or the like.Color Black Type Grommetfrom S$12.99Min. 6 days
- NABEYA High performance air mount AMGHigh damping mechanism quickly damps shaking. Special horizontal mechanism provides excellent vibration isolation performance. All series are unified at the same height. Auto-cleaning function can handle eccentric loads. Clean room support (centralized exhaust: optional) With excessive levitation... Read MoreDimension C (mm) 185 RoHS directive (corresponding to 10 substances) Correspondencefrom S$7,399.00Min. 48 days
- NABEYA Anti-vibration Wedge Mount PKDK (Bolt-through Type with Cylindrical Sheet)It is a type that can fix the machine and the foundation. It can be used to correct the inclination between the machine and the foundation.RoHS directive (corresponding to 10 substances) Correspondencefrom S$689.90Min. 28 days
- Kurashiki Kako High Wedge HW Series (Stabilizer Type)A "leveling function" that keeps the level level and a "damping function" that prevents vibration are added. Leveling for precision equipment that is also compatible with clean rooms. The wedge mechanism enables highly accurate leveling and installation. High-strength HDR (hig... Read Morelevel accuracy (mm / rotation) 0.3 Type stabilizer Permissible Tilt Angle (°) ±3° Height adjustment range (mm) ±6from S$769.90Min. 5 days
- NABEYA Anti-vibration Wedge Mount PKAK (Bolt-on Type with Cylindrical Sheet)It is a type that can fix the machine and the mount. It can be used to correct the inclination between the machine and the foundation.RoHS directive (corresponding to 10 substances) Correspondencefrom S$689.90Min. 28 days
- TOCHIGIYA Rubber Grommet MG-TypeIt is a grommet that has a dustproof effect in addition to the disconnection prevention effect of a normal grommet. Computers, measuring equipment, communication equipment, electrical products, etc.Hardness 50°±5° Color Black RoHS directive (corresponding to 10 substances) Correspondence Type Grommet
- MonotaRO Anti-Vibration RubberIt can be easily installed without taking up space. For anti-vibration measures for pumps, motors, blowers, etc. * Select the quantity and mounting position so that the load is even.Suitable Usage Anti-vibration Type of Connection Male screws on both ends Material (Anti-Vibration Rubber) Natural rubber
- Kurashiki Kako Round Anti-Vibration Rubber (Double Side Bolt Type)It has a simple structure and is easy to install. It is small and has a relatively large spring constant, so it can support a large load. Depending on the mounting method, it can be used not only in the compression direction and shear direction but also in the tilt direction, and has wide applica... Read MoreSuitable Usage Anti-vibration Included Accessories Hexagon nut, 2 spring washers each Type of Connection Male screws on both ends Material (Anti-Vibration Rubber) Natural rubber Shape Round type Material (Bolt) Steel
- MonotaRO Adjuster bolt Unichrome plating Without resin coverIt is a general adjuster bolt. For legs of various machines, conveyors, workbenches, etc. * Please refrain from using it for any other purpose.Withstand Load N (kgf) 4903.3(500) Material Iron Surface Treatment Unichrome
- TOCHIGIYA GrommetSimply attach it to the chassis of the device with a single touch, and it will have a great effect of preventing disconnection. Computers, measuring instruments, communication equipment, electrical products, etc.Hardness 55°±5° Color Black RoHS directive (corresponding to 10 substances) Correspondence Type Grommet
- Geo. Prince Takeshita Membrane GrommetIt can be installed simply by fitting it into the panel edge. * When ordering, please use the indicated order unit. The mounting thickness is dimension B3.Hardness 50°±5° Color Black RoHS directive (corresponding to 10 substances) Correspondence Material Ethylene propylene rubber (EPDM) Type Grommet
- TOCHIGIYA Rubber Foot K-TypeIt is a foot of various industrial equipment that can be easily installed with a single screw. Machine tools, measuring machines, communication machines, computers, etc.Hardness About 60 ° Color Black Type rubber foot RoHS directive (corresponding to 10 substances) Correspondence Material EPDM Material (washer) SUS304
Filter by categories