All Category

Adjustable Feet

Bolt with a pedestal on the leg. Due to the pedestal, it is less slippery than normal bolts and has improved durability against impact. It is used in a wide range of applications such as factory machines, vending machines, and control panels. Depending on the material and shape of the pedestal, there is an adjuster bolt that can absorb shocks and can be used even if the floor or housing is slightly tilted. Those with excellent shock absorption are used for belt conveyors. Those with excellent water resistance and corrosion resistance are used in medical and chemistry systems.
View : Grid List
Filter

Items 1 - 40 of 803

Set Ascending Direction
  1. Level adjuster (anchor type)
    IMAO Level adjuster (anchor type)
    Allowable Load (N)  5000 
    from S$8.99
    Min. 3 days
  2. Caster track type with adjuster foot
    TOCHIGIYA Caster track type with adjuster foot
    A caster with an adjuster foot. Ideal for locations that require the use of an adjuster foot for fixing. Since it is integrated, it is compact, saves space, and requires less installation man-hours. Precision equipment, vending machines, measuring equipment, physics and chemistry equipment, OA eq... Read More
    Dimension H1 (mm)  (10)  Parts Name  Body, plate, wheel, foot  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$32.99
    Min. 5 days
  3. M16x200mm adjuster bolt
    ESCO M16x200mm adjuster bolt
    Esco Part No.  EA949GW-117 
    from S$85.99
    Min. 6 days
  4. Adjuster bolt Unichrome plating Without resin cover
    MonotaRO Adjuster bolt Unichrome plating Without resin cover
    It is a general adjuster bolt. For legs of various machines, conveyors, workbenches, etc. * Please refrain from using it for any other purpose.
    Withstand Load N (kgf)  4903.3(500)  Material  Iron  Surface Treatment  Unichrome 
    Rating:
    96%
    from S$2.69
    Min. 2 days
  5. Adjuster bolt Stainless steel Without resin cover
    MonotaRO Adjuster bolt Stainless steel Without resin cover
    It is a general stainless steel adjuster bolt. For legs of various machines, conveyors, workbenches, etc. * Please refrain from using it for any other purpose.
    Withstand Load N (kgf)  5883(600)  Surface Treatment  None  Material  SUS304 
    Rating:
    93%
    from S$7.29
    Min. 2 days
  6. Adjuster bolt Unichrome plating Without resin cover Dish thickness type
    MonotaRO Adjuster bolt Unichrome plating Without resin cover Dish thickness type
    An adjuster bolt featuring a thick saucer. For legs of various machines, conveyors, workbenches, etc. * Please refrain from using it for any other purpose.
    Material  Iron  Surface Treatment  Unichrome 
    Rating:
    95%
    from S$3.99
    Min. 2 days
  7. Adjuster bolt Unichrome plating Without resin cover Fixed type
    MonotaRO Adjuster bolt Unichrome plating Without resin cover Fixed type
    A plate type for fixing that can use anchor bolts, etc. For legs of various machines, conveyors, workbenches, etc. * Please refrain from using it for any other purpose.
    Withstand Load N (kgf)  4903.3(500)  Material  Iron  Surface Treatment  Unichrome 
    Rating:
    88%
    from S$4.19
    Min. 2 days
  8. Adjuster Bolt (with Trivalent Chromate Plating / Resin)
    Osaka Spirit Adjuster Bolt (with Trivalent Chromate Plating / Resin)
    It is a type with PVC rubber.
    Load capacity (N)  4903.3 (reference value)  Type  Adjuster with resin  Material  Iron  Material (Plastic Part)  PVC  Surface Treatment  Trivalent chromate plating 
    Rating:
    89%
    from S$5.29
    Min. 2 days
  9. Adjuster bolt Stainless steel Without resin cover Fixed type
    MonotaRO Adjuster bolt Stainless steel Without resin cover Fixed type
    A plate type for fixing that can use anchor bolts, etc. For legs of various machines, conveyors, workbenches, etc. * Please refrain from using it for any other purpose.
    Withstand Load N (kgf)  4903.3(500)  Surface Treatment  None  Material  SUS304 
    Rating:
    80%
    from S$15.99
    Min. 2 days
  10. Adjuster Bolt Long Type (Non Steel / Rubber)
    TRUSCO Adjuster Bolt Long Type (Non Steel / Rubber)
    The most common adjuster light load type. Machine tools, vending machines, conveyors, workbenches, computer racks, control panels, physics and chemistry machines
    Base diameter (Φmm)  37  Allowable Load (kg)  400  Material / Finish  Screw / pedestal: Steel 
    Rating:
    80%
    from S$4.69
    Min. 2 days
  11. Safety adjuster with non-slip Standard type
    No Brand Safety adjuster with non-slip Standard type
    An adjuster with a non-slip sheet that exerts a strong anti-slip effect. Since the ground part and knob rotate independently, adjustment can be performed while installed. The non-slip sheet uses a "pit cushion sheet" that does not stain the floor. If the adhesive strength of the anti-sl... Read More
    Allowable Load (kg)  (Vertical) 50  Dimension H (mm)  18  Dimension D (Φmm)  30  Type  Standard type 
    Rating:
    69%
    from S$3.99
    Min. 2 days
  12. KA level adjuster (with rubber)
    IMAO KA level adjuster (with rubber)
    Installation is done with the cross screw hole on the bottom of the foot and the hexagon nut on the top of the foot. It cannot be installed with the hexagon on the bottom of the foot (cross hole). The bottom pad rubber has anti-slip effect, cushioning property, light vibration isolation property,... Read More
    Material (pad rubber)  Chloroprene rubber  Material (pad)  SPCC  Material (Screw)  SS400  Material (Nut)  SS400  Material (washer)  polyamide 
    Rating:
    96%
    from S$8.49
    Min. 2 days
  13. Anti-vibration leg seat leg level adjuster
    OHNO (OHNO RUBBER INDUSTRIAL) Anti-vibration leg seat leg level adjuster
    The frictional force of the rubber firmly fixes the device. The rubber part uses a non-contaminating material. Vibration prevention for various industrial equipment. Adjust the height of the equipment. Installation on the floor.
    Rating:
    90%
    from S$6.39
    Min. 2 days
  14. Adjuster bolt with rubber (stainless steel)
    Osaka Spirit Adjuster bolt with rubber (stainless steel)
    With standard type non-slip rubber. JQA (Japan Quality Assurance Organization) test voltage report available.
    Color  Gloss barrel  Material (Main Unit)  Stainless steel (SUS304) 
    Rating:
    100%
    from S$8.89
    Min. 2 days
  15. Foot plate (trivalent chromate plating)
    Osaka Spirit Foot plate (trivalent chromate plating)
    Pilot Hole Diameter (Φmm)  14  Thickness (mm)  Dimension B (mm)  50  Dimension K (mm)  75  Material / Finish  Iron / Unichrome plating  Surface Treatment  Trivalent chromate plating 
    Rating:
    72%
    from S$2.09
    Min. 2 days
  16. Adjuster Foot TM-73 (Trivalent Chromate)
    TOCHIGIYA Adjuster Foot TM-73 (Trivalent Chromate)
    An adjuster foot with a non-slip effect that uses rubber for the ground plane. You can use it more conveniently by using it together with casters. Housing for computers, measuring devices, OA equipment, medical equipment, etc.
    Dimension F (mm)  1.0  Migration pollution degree  Class 3 equivalent  RoHS directive (corresponding to 10 substances)  Correspondence  Surface Treatment  Trivalent Chromate 
    Rating:
    100%
    from S$10.99
    Min. 2 days
  17. Adjuster (111A)
    HAMMER CASTER Adjuster (111A)
    A glide with an adjustment screw inserted in a resin base.
    Height H (mm)  11  Mounting Height H (mm)  11  Connection Thread T  W5/16  Specification  With plate nut 
    Rating:
    83%
    from S$2.49
    Min. 2 days
  18. Foot stop plate (stainless steel)
    Osaka Spirit Foot stop plate (stainless steel)
    It is used to fix the adjuster. Fit the recess of the plate into the hexagonal part at the top of the pedestal, and fix the hole with an anchor.
    Pilot Hole Diameter (Φmm)  14  Thickness (mm)  Dimension B (mm)  50  Dimension K (mm)  75  Material / Finish  Stainless steel 
    Rating:
    80%
    from S$9.79
    Min. 2 days
  19. Adjustment Bolt (Iron / Trivalent White)
    Osaka Spirit Adjustment Bolt (Iron / Trivalent White)
    Material  Iron  Surface Treatment  Trivalent white 
    Rating:
    100%
    from S$3.19
    Min. 2 days
  20. Leg bracket / plate
    Daiwa Adtech Leg bracket / plate
    [Plate (for M8 M10 M12 M16 M20 M24 M30) / DH / W type plate (M20)] The opening of the leg stopper is sized to fit the flat diameter of the hexagonal part of various bolts. Push it in until the round part of the opening of the metal fitting hits the hexagonal part of the bolt, and then fix it to t... Read More
    from S$4.19
    Min. 2 days
  21. Adjuster Bolt (without Steel / Rubber)
    TRUSCO Adjuster Bolt (without Steel / Rubber)
    It is the most standard adjuster bolt and has a large allowable load, so it is suitable for various applications. Machine tools, vending machines, conveyors, workbenches, computer racks, control panels, physics and chemistry machines
    Withstand Load N (kgf)  4903(500)  Material / Finish  Steel 
    Rating:
    93%
    from S$5.69
    Min. 2 days
  22. Adjuster bolt (without stainless steel and rubber)
    TRUSCO Adjuster bolt (without stainless steel and rubber)
    It is the most standard adjuster bolt and has a large allowable load, so it is suitable for various applications. Machine tools, vending machines, conveyors, workbenches, computer racks, control panels, physics and chemistry machines
    Allowable Load (kg)  600  Specification  ISO14001 certified factory  Material / Finish  Stainless steel (SUS304) 
    from S$16.99
    Min. 2 days
  23. Adjuster Bolts for Heavy Loads (Steel /Trivalent Unichrome Plating /No Rubber)
    TRUSCO Adjuster Bolts for Heavy Loads (Steel /Trivalent Unichrome Plating /No Rubber)
    The pedestal is cold-pressed and strong, and can withstand high loads. Machine tools, vending machines, conveyors, workbenches, computer racks, control panels, physics and chemistry machines
    Dimension k (mm)  16  Dimension B (mm)  60  Surface Treatment  Trivalent UNIQLO 
    Rating:
    100%
    from S$9.59
    Min. 2 days
  24. Caster holder
    TAKIGEN MFG Caster holder
    Uses low-density polyethylene to prevent slipping on the road surface. Ribs are arranged in a truss shape on the back of the holder to support deformation due to heavy loads. It can also be used for heavy casters and super heavy casters.
    from S$1.79
    Min. 2 days
  25. FCM / FCF Leveling Foot
    NBK (Nabeya Bi-tech Kaisha) FCM / FCF Leveling Foot
    Rating:
    93%
    from S$7.59
    Min. 2 days
  26. Swivel Pad
    NABEYA Swivel Pad
    Dimension H (°)  18°  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$16.99
    Min. 2 days
  27. Adjuster bolt (500 kg type) (with foot plate)
    TRUSCO Adjuster bolt (500 kg type) (with foot plate)
    There are anchor holes for fixing to the floor. A hole is provided in the pedestal, and it can be fixed to the floor with an anchor. It is used to prevent the target device from moving due to violent vibration. Machine tools, vending machines, conveyors, workbenches, control panels, physics and c... Read More
    Recommended Screw  (Anchor size) M12  Allowable Load (kg)  500  Base diameter (Φmm)  75 
    from S$7.39
    Min. 2 days
  28. Adjuster bolt with rubber (iron / trivalent chromate)
    Osaka Spirit Adjuster bolt with rubber (iron / trivalent chromate)
    With standard type non-slip rubber. JQA (Japan Quality Assurance Organization) test voltage report available.
    Material (Main Unit)  Iron  Surface Treatment  Trivalent Chromate  Color  White (non-chrome) 
    from S$5.99
    Min. 2 days
  29. Leveling Bolt Nut
    NABEYA Leveling Bolt Nut
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$0.49
    Min. 2 days
  30. AM adjuster
    ATOM AM adjuster
    It can be used for parallel adjustment of furniture, etc.
    Suitable Model  AM adjuster bolt  Material / Processing  Steel / chromate 
    Rating:
    80%
    from S$4.19
    Min. 2 days
  31. Adjuster bolts for heavy loads (without stainless steel or rubber)
    Osaka Spirit Adjuster bolts for heavy loads (without stainless steel or rubber)
    Dimension h (mm)  16  Dimension D (mm)  60  Type  Adjuster without rubber  Material  Stainless steel 
    Rating:
    70%
    from S$34.99
    Min. 2 days
  32. Recycle adjuster (M8 × ΦD = 40)
    TAKIGEN MFG Recycle adjuster (M8 × ΦD = 40)
    Promotion of recycling ... Can be disassembled into a single material. Display the material of resin parts Utilization of recycled materials ... Effective use of resources, mixing ratio of recycled materials: 10% or more
    TAKIGEN code  31363  Dimension L2 (mm)  25  Dimension D (Φmm)  40  Dimension L1 (mm)  13  Dimension L3 (mm)  11  Allowable Load (N)  Vertical: 2.0  Dimension M  M8×1.25 
    Rating:
    100%
    from S$1.79
    Min. 2 days
  33. DA / DB standard saucer type
    Daiwa Adtech DA / DB standard saucer type
    The screw shaft rotates and tilts slightly. Standard type that can be used for adjusting bolts of any machine. When using a large amount of legs such as conveyors, we recommend the inexpensive standard saucer type. DA corresponds to screw diameters M16 and M20, and DB corresponds to screw diamete... Read More
    Load capacity (N)  4903 
    from S$5.39
    Min. 2 days
  34. DCL / DCL / S For heavy (long screw type)
    Daiwa Adtech DCL / DCL / S For heavy (long screw type)
    A long screw type adjuster that can jack up the upper body. The screw shaft rotates and tilts slightly. DCL / S has a high-class feel because the surface of the saucer is ground with a lathe. Due to the mechanical design, it is prepared assuming that it will be received with a long adjustment bol... Read More
    from S$19.99
    Min. 2 days
  35. Adjuster foot
    TOCHIGIYA Adjuster foot
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$1.39
    Min. 2 days
  36. KA Level Adjuster
    IMAO KA Level Adjuster
    Installation is done with the cross screw hole on the bottom of the foot and the hexagon nut on the top of the foot. It cannot be installed with the hexagon on the bottom of the foot (cross hole).
    from S$4.99
    Min. 2 days
  37. Adjuster Bolt for High Loads (Trivalent Chromate Plating / No Resin)
    Osaka Spirit Adjuster Bolt for High Loads (Trivalent Chromate Plating / No Resin)
    Dimension h (mm)  16  Dimension D (mm)  60  Material  Iron  Type  Resin-free adjuster 
    Rating:
    94%
    from S$8.79
    Min. 2 days
  38. Adjuster Bolt Stainless Steel (with Rubber)
    TRUSCO Adjuster Bolt Stainless Steel (with Rubber)
    A resin cover is attached to the pedestal to prevent the floor from being scratched. Machine tools, vending machines, conveyors, workbenches, computer racks, control panels, physics and chemistry machines
    Allowable Load (kg)  600 
    from S$18.99
    Min. 2 days
  39. Adjuster bolt (with steel / slip stopper)
    TRUSCO Adjuster bolt (with steel / slip stopper)
    A resin cover is attached to the pedestal to prevent the floor from being scratched. Machine tools, vending machines, conveyors, workbenches, computer racks, control panels, physics and chemistry machines
    Allowable Load (kg)  500  Specification  With resin cover 
    from S$7.89
    Min. 2 days
  40. Adjustment nut (iron / trivalent white)
    Osaka Spirit Adjustment nut (iron / trivalent white)
    Material  Iron  Type of Thread  Nut  Surface Treatment  Trivalent white 
    from S$4.19
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 803

Set Ascending Direction