All Category

Anti Vibration Rubber & Pads & Supplies

Anti-vibration rubber / anti-vibration pad / anti-vibration device is a tool that attenuates machine vibration and shock and suppresses noise generation. Used for machinery that generates intermittent vibrations, such as air conditioner outdoor units, piping, and engines. Anti-vibration pads are made of rubber and gel and have a wide range of materials. By simply laying under the installed device, vibrations are prevented from being transmitted to the surrounding area. Anti-vibration rubber is useful when incorporating parts with anti-vibration functions inside the machine. You can find many things that are easy to install.
View : Grid List
Filter

Items 1 - 40 of 636

Set Ascending Direction
  1. Anti-Vibration Pad (Natural Rubber, Rubber Hardness 50)
    Kurashiki Kako Anti-Vibration Pad (Natural Rubber, Rubber Hardness 50)
    Easy to install and move Machines can be easily installed and moved. It can be cut to an appropriate size with scissors and a knife at the site, and it is effective just by laying it under the machine. A special pattern is applied to both sides, which has a large anti-vibration effect, and a rela... Read More
    Rubber hardness  (JIS)50  Support surface pressure (N / mm 2 Specific Vibration Frequency (Hz)  Cut-off frequency (Hz)  Material  Natural rubber (rubber hardness 50) 
    Rating:
    95%
    from S$16.99
    Min. 2 days
  2. Anti-Vibration Rubber (Male Screw / Female Screw)
    IMAO Anti-Vibration Rubber (Male Screw / Female Screw)
    By attenuating and absorbing vibrations from operating machines, noise and adverse effects on adjacent machines are prevented, and the life of machinery and equipment is extended.
    Suitable Usage  Anti-vibration  Color (Body)  Black  Type of Connection  Female thread / male thread  Material (Anti-Vibration Rubber)  Natural rubber  Shape  Round type 
    Rating:
    88%
    from S$2.19
    Min. 2 days
  3. Anti-Vibration Rubber Mat
    WAKI Anti-Vibration Rubber Mat
    It is highly wear resistant and elastic, and has excellent mechanical properties. The ground plane is slightly yellowed. It cannot be used in places where petroleum or chemicals come into contact. Please use within -20 ℃ ~ + 60 ℃. For vibration isolation of washing machines, audio, outdoor units... Read More
    Rubber hardness  60±5  Thickness (mm)  RoHS directive (corresponding to 10 substances)  Correspondence  Material  NR (natural rubber) 
    Rating:
    100%
    from S$3.59
    Min. 2 days
  4. Round Anti-Vibration Rubber (Bolt & Plate Type)
    Kurashiki Kako Round Anti-Vibration Rubber (Bolt & Plate Type)
    It has a simple structure and is easy to install. It is small and has a relatively large spring constant, so it can support a large load. Depending on the mounting method, it can be used not only in the compression direction and shear direction but also in the tilt direction, and has wide applica... Read More
    Suitable Usage  Anti-vibration  Included Accessories  Hexagon nut and spring washer one each  Type of Connection  Male screw / plate  Material (Anti-Vibration Rubber)  Natural rubber  Shape  Round type 
    Rating:
    80%
    from S$4.49
    Min. 2 days
  5. Anti-Vibration Pad
    TRUSCO Anti-Vibration Pad
    The range of working load is wide, and stable anti-vibration effect can be obtained regardless of the size of the load. It is easy to process and can be used simply by cutting V-grooves with 50 mm intervals with a utility knife. For equipment that generates various vibrations and noise, such as m... Read More
    Operating Temperature Range  -5~70℃  Rubber hardness  55°±5  Material  Natural rubber (NR) 
    Rating:
    81%
    from S$0.91
    Min. 2 days
  6. Anti-Vibration Pad (Natural Rubber Rubber Hardness 60, 75)
    Kurashiki Kako Anti-Vibration Pad (Natural Rubber Rubber Hardness 60, 75)
    Easy to install and move. Great vibration isolation effect. Great soundproofing effect. Wide working load range. Excellent life. Economical. Refrigerator, chilling unit, heat pump, cooling tower, condenser, air handling unit, packaged air conditioner, blower, pump, compressor, fan, transformer, m... Read More
    Allowable Surface Pressure (N/mm2 1.1  Material  Natural rubber 
    Rating:
    87%
    from S$12.99
    Min. 2 days
  7. Screwed rubber cushion
    WAKI Screwed rubber cushion
    With outstanding elasticity, it absorbs shocks and prevents sounds and scratches. Uses a non-transferable material that does not easily transfer colors. Since it uses EPDM rubber, it has excellent weather resistance compared to natural rubber. We use environmentally friendly and safe materials th... Read More
    Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Anti-Vibration Rubber)  Non-migrating EPDM rubber  Type of Connection  Round hole  Shape  Round type  Suitable Usage  Soundproofing / preventing scratches  Feature  Weatherability 
    Rating:
    100%
    from S$2.79
    Min. 2 days
  8. Round Anti-Vibration Rubber (Embedded Nut On Single Side) (Embedded Plate&Nut)
    Kurashiki Kako Round Anti-Vibration Rubber (Embedded Nut On Single Side) (Embedded Plate&Nut)
    Rubber hardness  60  Suitable Usage  Anti-vibration  Type of Connection  Female thread / plate  Material (Anti-Vibration Rubber)  Natural rubber  Shape  Round type 
    Rating:
    100%
    from S$6.69
    Min. 2 days
  9. Hybrid air damper EZ type
    BRIDGESTONE Hybrid air damper EZ type
    Even in the vibration range of 20Hz or less, where it was difficult to take anti-vibration measures with a single anti-vibration rubber, the anti-vibration effect has been greatly improved. Moreover, the amplitude generated at the time of resonance is suppressed low by the damping effect of the a... Read More
    Dimension A (mm)  109  Dimension P2 (mm)  50  Dimension H (mm)  55  Dimension B (mm)  68  Dimension P1 (mm)  89  Dimension d (mm)  Material (Anti-Vibration Rubber)  High damping rubber  Type of Connection  Round hole  Shape  Round type 
    Rating:
    92%
    from S$58.99
    Min. 2 days
  10. Anti-vibration rubber
    UNIT (UNIT SAFETY SIGNS) Anti-vibration rubber
    It absorbs vibration and noise just by laying it under a vibrating tool or motor.
    Dimension (mm)  100×100×10  Trusco Part No.  744-9186  Color  Black  Material  Rubber 
    Rating:
    100%
    from S$12.99
    Min. 2 days
  11. Rubber Ace (Vibration-Proof Rubber)
    AS ONE Rubber Ace (Vibration-Proof Rubber)
    * When using, be sure to use it horizontally as a set of 4 pieces.
    Thickness (mm)  20  Suitable Usage  Anti-vibration  Material (Anti-Vibration Rubber)  Special blend rubber  Shape  Square 
    Rating:
    20%
    from S$54.99
    Min. 2 days
  12. Anti-vibration mat for washing machines and refrigerators
    WAKI Anti-vibration mat for washing machines and refrigerators
    It absorbs the noise and vibration generated from the motor of the washing machine and refrigerator and softens the vibration noise.
    Dimension (mm)  70  Thickness (mm)  Material  Styrenic elastomer resin 
    from S$13.99
    Min. 2 days
  13. Dimple pad
    TOZEN Dimple pad
    A high-performance anti-vibration pad that specializes in removing all types of vibration, from small vibrations to large vibrations. Measures against vibration and solid noise of building equipment. Multi-outdoor unit for buildings, floor-standing indoor unit, fan coil unit, air handling unit, c... Read More
    Material  CR (chloroprene) 
    from S$9.69
    Min. 5 days
  14. Toyo Diamond Mount Model K1000
    TOYO TIRE and RUBBER Toyo Diamond Mount Model K1000
    The spring constants in the three directions are almost equal. Since the rubber part is covered with metal, it is not affected by lubrication leaks or direct sunlight. It can be used almost without exception as anti-vibration rubber for general industrial machinery. Various machine tools, various... Read More
    Suitable Usage  Anti-vibration  Color  Black  Type of Connection  Female thread / plate  Shape  Round type 
    from S$39.99
    Min. 20 days
  15. KURA Pad High-Performance Anti-Vibration Pad RHS Type
    Kurashiki Kako KURA Pad High-Performance Anti-Vibration Pad RHS Type
    Specific Vibration Frequency (Hz)  Allowable Surface Pressure (N/mm2 Cut-off frequency (Hz)  Dimension (mm)  18t×240×460 
    from S$299.90
    Min. 5 days
  16. UV Eco-Patt Square anti-vibration rubber
    WAKI UV Eco-Patt Square anti-vibration rubber
    All-purpose anti-vibration material with adjustable height Air conditioners, gas water heaters, antennas, and other equipment can be installed, and anti-vibration measures can be taken with bolts, bolts, nuts, or screws. Made of UV rubber, it is resistant to rain and UV rays and is suitable for o... Read More
    Thickness (mm)  23  Width (mm)  50  Length (mm)  50  Suitable Usage  Anti-vibration  Type of Connection  Round hole  Shape  Square  Feature  Water resistant / UV resistant 
    from S$12.99
    Min. 3 days
  17. Rosta suspension unit DR model
    MIKI PULLEY Rosta suspension unit DR model
    from S$38.99
    Min. 29 days
  18. Toyo diamond mount type P1000
    TOYO TIRE and RUBBER Toyo diamond mount type P1000
    It is effective in preventing noise resonance, mitigating shocks, and blocking high-frequency vibration. It can be used by cutting it to the required cross section. Machine tools, presses, printing machines, gym floors
    Hardness (Durometer A)  60 
    from S$149.90
    Min. 8 days
  19. Sunpat
    TOGAWA RUBBER Sunpat
    The Sunpad TSP series is a soundproof and vibration-proof mat that has been completed by making full use of the rubber engineering technology unique to Togawa Rubber. An epoch-making mechanism in which the protrusions on both sides of the mat and the intermediate layer of the mat are deformed in ... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$299.90
    Min. 8 days
  20. 31x18mm Anti-Vibration Rubber
    ESCO 31x18mm Anti-Vibration Rubber
    The bush can be replaced simply by removing the joint bolt, and maintenance and maintenance is easy.
    Material  Cast iron  Suitable for  EA969GA-4~-7  Esco Part No.  EA969GC-3  Specification  JISB1452-1991 compliant 
    from S$4.19
    Min. 6 days
  21. M10x25mm / 40mm [Round] Anti-vibration rubber
    ESCO M10x25mm / 40mm [Round] Anti-vibration rubber
    Spring Constant (N/mm)  (Downward) 270  Support Load (N)  (Downward) 880  Maximum acceptable load (N)  1800 (Z direction), 390 (X direction)  Dimension s (mm)  25  Height (mm)  40  Suitable Usage  Anti-vibration  Esco Part No.  EA949HS-28  Specification  Hex nut, with 2 spring washers  Connector Thread  M10  Screw size  M10×25mm  Type of Connection  Male screws on both ends  Material (Anti-Vibration Rubber)  Natural rubber  Shape  Round type 
    from S$17.99
    Min. 6 days
  22. 90x60x3mm rubber cushion
    ESCO 90x60x3mm rubber cushion
    It has the effect of preventing scratches on the floor, vibration isolation, and soundproofing.
    Dimension (mm)  90×60×3  Material  Non-migrating rubber  Specification  With adhesive tape 
    from S$3.79
    Min. 4 days
  23. High performance air mount AMG
    NABEYA High performance air mount AMG
    High damping mechanism quickly damps shaking. Special horizontal mechanism provides excellent vibration isolation performance. All series are unified at the same height. Auto-cleaning function can handle eccentric loads. Clean room support (centralized exhaust: optional) With excessive levitation... Read More
    Dimension C (mm)  185  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$7,399.00
    Min. 48 days
  24. Anti-vibration Wedge Mount PKDK (Bolt-through Type with Cylindrical Sheet)
    NABEYA Anti-vibration Wedge Mount PKDK (Bolt-through Type with Cylindrical Sheet)
    It is a type that can fix the machine and the foundation. It can be used to correct the inclination between the machine and the foundation.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$689.90
    Min. 28 days
  25. High Wedge HW Series (Stabilizer Type)
    Kurashiki Kako High Wedge HW Series (Stabilizer Type)
    A "leveling function" that keeps the level level and a "damping function" that prevents vibration are added. Leveling for precision equipment that is also compatible with clean rooms. The wedge mechanism enables highly accurate leveling and installation. High-strength HDR (hig... Read More
    level accuracy (mm / rotation)  0.3  Type  stabilizer  Permissible Tilt Angle (°)  ±3°  Height adjustment range (mm)  ±6 
    from S$769.90
    Min. 5 days
  26. Anti-vibration Wedge Mount PKAK (Bolt-on Type with Cylindrical Sheet)
    NABEYA Anti-vibration Wedge Mount PKAK (Bolt-on Type with Cylindrical Sheet)
    It is a type that can fix the machine and the mount. It can be used to correct the inclination between the machine and the foundation.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$689.90
    Min. 28 days
  27. Anti-Vibration Rubber
    MonotaRO Anti-Vibration Rubber
    It can be easily installed without taking up space. For anti-vibration measures for pumps, motors, blowers, etc. * Select the quantity and mounting position so that the load is even.
    Suitable Usage  Anti-vibration  Type of Connection  Male screws on both ends  Material (Anti-Vibration Rubber)  Natural rubber 
    Rating:
    90%
    from S$2.39
    Min. 2 days
  28. Round Anti-Vibration Rubber (Double Side Bolt Type)
    Kurashiki Kako Round Anti-Vibration Rubber (Double Side Bolt Type)
    It has a simple structure and is easy to install. It is small and has a relatively large spring constant, so it can support a large load. Depending on the mounting method, it can be used not only in the compression direction and shear direction but also in the tilt direction, and has wide applica... Read More
    Suitable Usage  Anti-vibration  Included Accessories  Hexagon nut, 2 spring washers each  Type of Connection  Male screws on both ends  Material (Anti-Vibration Rubber)  Natural rubber  Shape  Round type  Material (Bolt)  Steel 
    Rating:
    94%
    from S$3.59
    Min. 2 days
  29. Anti-Vibration Pads
    MonotaRO Anti-Vibration Pads
    Prevents noise / resonance and high frequency vibration. You can cut it to your favorite size with scissors or a cutter. For vibration isolation of machines and equipment * Do not use for any other purpose.
    Thickness t (mm)  10  Tensile Strength (MPa)  Rubber hardness  65  Color  Black  Material  Natural rubber 
    Rating:
    87%
    from S$10.99
    Min. 2 days
  30. Anti-Vibration Pad
    TRUSCO Anti-Vibration Pad
    The range of working load is wide, and stable anti-vibration effect can be obtained regardless of the size of the load. It is easy to process and can be used simply by cutting V-grooves with 50 mm intervals with a utility knife. It can be used in machine tools, refrigerators, air conditioners, bl... Read More
    Rating:
    85%
    from S$13.99
    Min. 2 days
  31. Round Anti-Vibration Rubber (Embedded Nut On Single Side) (Embedded Bolt&Nut)
    Kurashiki Kako Round Anti-Vibration Rubber (Embedded Nut On Single Side) (Embedded Bolt&Nut)
    It has a simple structure and is easy to install. Since one side has a nut embedded, the space for mounting bolts can be reduced. Various support methods are possible Depending on the mounting method, it can be used not only in the compression direction and shear direction but also in the tilt di... Read More
    Suitable Usage  Anti-vibration  Type of Connection  Female thread / male thread  Material (Anti-Vibration Rubber)  Natural rubber  Included Accessories  One hexagon nut and one spring washer  Shape  Round type 
    Rating:
    95%
    from S$3.89
    Min. 2 days
  32. Anti-Vibration Rubber with Both End Male Thread
    IMAO Anti-Vibration Rubber with Both End Male Thread
    * Nuts are not included.
    Suitable Usage  Anti-vibration  Color (Body)  Black  Type of Connection  Male screws on both ends  Material (Anti-Vibration Rubber)  Natural rubber  Shape  Round type  Hardness  Share A55 ± 5 
    Rating:
    87%
    from S$1.99
    Min. 2 days
  33. Round Anti-Vibration Rubber (Chloroprene Rubber Series)
    Kurashiki Kako Round Anti-Vibration Rubber (Chloroprene Rubber Series)
    Simple and inexpensive: Simple structure and easy to install. Small mounting space is required: A small size and a relatively large spring constant can be obtained, so a large load can be supported. Various support methods are possible: Depending on the mounting direction, it can be used not only... Read More
    Suitable Usage  Anti-vibration  Material (Anti-Vibration Rubber)  Chloroprene rubber  Type of Connection  Male screws on both ends  Shape  Round type 
    Rating:
    94%
    from S$3.39
    Min. 2 days
  34. Anti-Vibration Rubber (One Side Male Thread)
    IMAO Anti-Vibration Rubber (One Side Male Thread)
    By attenuating and absorbing vibrations from operating machines, noise and adverse effects on adjacent machines are prevented, and the life of machinery and equipment is extended. * Avoid using the product when exposed to sunlight, humidity, acid, or chemicals. * Arrange so that the load (deflect... Read More
    Suitable Usage  Anti-vibration  Color (Body)  Black  Material  Male thread / SS400 / galvanized  Material (Anti-Vibration Rubber)  Natural rubber  Type of Connection  One end male screw  Shape  Round type  Hardness  Shore A55 ± 5 
    Rating:
    98%
    from S$1.59
    Min. 2 days
  35. Cushion Rubber
    WAKI Cushion Rubber
    It is a general cushion rubber. For anti-vibration buffer
    Hardness  68  Suitable Usage  Anti-vibration / buffer  Color  Black  Material (Anti-Vibration Rubber)  Natural rubber  Type of Connection  Round hole  Shape  Round type 
    Rating:
    88%
    from S$2.79
    Min. 2 days
  36. Cushion Rubber / Rubber Spring KK
    Kurashiki Kako Cushion Rubber / Rubber Spring KK
    Cushion rubber (for anti-vibration cushioning of general machines) Easy shape: Compared to other anti-vibration rubber, the shape is simple and economical. Easy to install: Easy to install with bolts through the central hole. Easy processing: The spring constant can be easily changed by cutting o... Read More
    Suitable Usage  Anti-vibration / buffer  Material (Anti-Vibration Rubber)  Natural rubber  Type of Connection  Round hole  Shape  Round type  Feature  durability 
    Rating:
    97%
    from S$3.39
    Min. 2 days
  37. Round Anti-Vibration Rubber (Double Bolt Type)
    TRUSCO Round Anti-Vibration Rubber (Double Bolt Type)
    Due to its high spring constant, it is small and can be used as a large load. It has a wide range of applications such as tilted arrangement. Pumps, various machine tools, centrifuges, crushers, motors, and other general industrial machines.
    Rubber hardness  60°  Suitable Usage  Anti-vibration  Type  Both bolts  Type of Connection  Male screws on both ends  Material (Anti-Vibration Rubber)  Natural rubber  Material (Metal Hub)  Rolled steel for general structure  Shape  Round type 
    Rating:
    100%
    from S$6.69
    Min. 2 days
  38. Cushion Rubber EK Type
    BRIDGESTONE Cushion Rubber EK Type
    Easy to shape. Easy to install. The required spring constant can be obtained by simple processing (cutting or polishing with a knife, grinder, etc.). The rubber material used is rubber that conforms to JIS K 6386 (rubber material for anti-vibration rubber) type A (natural rubber type).
    Material (Anti-Vibration Rubber)  Natural rubber  Type of Connection  Round hole  Shape  Round type 
    Rating:
    96%
    from S$3.09
    Min. 2 days
  39. Anti-Vibration Rubber (Double Side Female Screw)
    IMAO Anti-Vibration Rubber (Double Side Female Screw)
    Suitable Usage  Anti-vibration  Color (Body)  Black  Type of Connection  Both ends female thread  Material (Anti-Vibration Rubber)  Natural rubber  Shape  Round type  Hardness  Share A55 ± 5 
    Rating:
    90%
    from S$2.19
    Min. 2 days
  40. Anti-Vibration / Buffer Block Gel Damper
    EXSEAL Anti-Vibration / Buffer Block Gel Damper
    Prevents shock and vibration. The gel is non-directional and has the same effect both vertically and horizontally. The effect can be obtained from the low range of 23Hz and above. (It depends on the material hardness.) The effect can be obtained from a low area. (It depends on the material hardne... Read More
    Thickness (mm)  25  Heat resistance (use limit) temperature (℃)  80  Material  Urethane elastomer 
    Rating:
    96%
    from S$18.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 636

Set Ascending Direction