All Category

Anti Vibration & Soundproof Tapes

View : Grid List
Filter

8 Item(s)

Set Ascending Direction
  1. Anti-Vibration / Buffer Material Gel Tape
    Taica Anti-Vibration / Buffer Material Gel Tape
    It is effective for vibration isolation and cushioning in areas where there are no gaps between insulators and gel bushes. You can select the type according to the application, such as tape width and thickness. Comes with a single-sided adhesive. Comes with single-sided powder. Anti-vibration / b... Read More
    Color  Translucent  Material  Silicone gel  Length (mm)  1000 
    Rating:
    92%
    from S$16.99
    Min. 2 days
  2. Anti-Vibration Material Urethane Gel Tape
    TRUSCO Anti-Vibration Material Urethane Gel Tape
    Effective for vibration isolation and cushioning in gaps. You can select the type according to the application, such as tape width and thickness. Comes with a single-sided adhesive. Anti-vibration / buffer for small portable electronic devices. Packing. Buffer per door.
    Length (mm)  1000  Color  Black  Material  Urethane gel 
    Rating:
    80%
    from S$12.99
    Min. 2 days
  3. Soundproof and vibration-proof tape
    Tokyo Bouon Soundproof and vibration-proof tape
    Pure lead, which has a large specific gravity and softness, has both a damping effect and an excellent soundproofing effect. All you have to do is peel off the backing paper and paste it. Ideal for damping speakers and audio racks.
    Length (mm)  1000  Width (mm)  50  Material  Pure lead  Thickness (mm)  0.3 
    from S$13.99
    Min. 2 days
  4. Soundproof and vibration-proof tape
    Tokyo Bouon Soundproof and vibration-proof tape
    A must-have item for car audio A & V equipment !! It is a "accessory" that improves the sound. Ideal for damping speakers and audio racks.
    Material  Pure lead  Width (mm)  100  Length (mm)  1000  Thickness (mm)  0.3 
    from S$27.99
    Min. 3 days
  5. α Gel Tape
    AS ONE α Gel Tape
    Tape Length (mm)  1000 
    from S$48.99
    Min. 21 days
  6. Anti Vibration and Soundproof Tape
    Tokyo Bouon Anti Vibration and Soundproof Tape
    It is a soft and sticky rubber like a freshly made mochi. Vibration is suppressed by strong adhesive strength and weight. Please use it by attaching it to the vibrating part. It also has a waterproof effect and adheres to uneven parts such as concrete. It can also be used to fix artificial turf. ... Read More
    Thickness (mm)  Material  Butyl rubber  Width (mm)  40  Length (mm)  1000 
    from S$8.19
    Min. 3 days
  7. Gel tape
    Taica Gel tape
    It comes with adhesive material on one side, so it is easy to cut and paste according to the place of use. You can choose the type according to the application, such as tape width and thickness. It is effective for mitigation and anti-vibration where there is no gap between insulators and gel bus... Read More
    Operating Temperature Range (℃)  -40~+100 
    Rating:
    90%
    Discontinued
  8. Anti-vibration / buffer material gel tape
    Taica Anti-vibration / buffer material gel tape
    It is effective for vibration isolation and cushioning in areas where there are no gaps between insulators and gel bushes. You can select the type according to the application, such as tape width and thickness. Comes with a single-sided adhesive. Comes with single-sided powder. Anti-vibration / b... Read More
    Material  Silicone gel  Length (mm)  1000  Color  Transparent 
    Discontinued
View : Grid List
Filter

8 Item(s)

Set Ascending Direction