Anti Vibration Mounts
Other Related Pages
- NABEYA High performance air mount AMGHigh damping mechanism quickly damps shaking. Special horizontal mechanism provides excellent vibration isolation performance. All series are unified at the same height. Auto-cleaning function can handle eccentric loads. Clean room support (centralized exhaust: optional) With excessive levitation... Read MoreDimension C (mm) 185 RoHS directive (corresponding to 10 substances) Correspondencefrom S$7,399.00Min. 48 days
- NABEYA Anti-vibration Wedge Mount PKDK (Bolt-through Type with Cylindrical Sheet)It is a type that can fix the machine and the foundation. It can be used to correct the inclination between the machine and the foundation.RoHS directive (corresponding to 10 substances) Correspondencefrom S$689.90Min. 28 days
- Kurashiki Kako High Wedge HW Series (Stabilizer Type)A "leveling function" that keeps the level level and a "damping function" that prevents vibration are added. Leveling for precision equipment that is also compatible with clean rooms. The wedge mechanism enables highly accurate leveling and installation. High-strength HDR (hig... Read Morelevel accuracy (mm / rotation) 0.3 Type stabilizer Permissible Tilt Angle (°) ±3° Height adjustment range (mm) ±6from S$769.90Min. 5 days
- NABEYA Anti-vibration Wedge Mount PKAK (Bolt-on Type with Cylindrical Sheet)It is a type that can fix the machine and the mount. It can be used to correct the inclination between the machine and the foundation.RoHS directive (corresponding to 10 substances) Correspondencefrom S$689.90Min. 28 days
- Kurashiki Kako High buffer KUB (urethane foam shock absorber)High buffer KUB is a collision buffer using urethane elastomer foam. Urethane elastomer has a special bubble structure and can be greatly deformed, achieving low impact force and high energy absorption capacity. As a high-performance shock absorber, it is used in a wide range of fields such as cr... Read Morefrom S$73.99Min. 2 days
- NABEYA Anti-vibration mount (lightweight type)Anti-vibration / anti-vibration mount for light loads. It can be used from a light load of 300g, which was not possible with conventional anti-vibration mounts. The operating frequency can be vibration-isolated and vibration-isolated from the horizontal 9Hz / vertical 10Hz to low range. Compared ... Read MoreMass (g) 20 Recommended Temperature Range to Use (° C) 20~28 RoHS directive (corresponding to 10 substances) Correspondencefrom S$59.99Min. 4 days
- MIKI PULLEY Rosta anti-sliding mount AU modelA mount for sliding drives used for vibration conveyors, vibration sieving machines, etc. For vibration system by crank movement. It is a sliding mount AU model that supports it.Type AUfrom S$109.90Min. 3 days
- SWCC SHOWA HOLDINGS EL show mountLevel Adjustment (mm) 12 or less Specification ISO9001 certified factoryfrom S$359.90Min. 2 days
- NABEYA Medium weight mountNo air source required, no maintenance required. Supports light load range 26-352N (per mount). Vibration isolation / vibration isolation is possible in the frequency range from horizontal 8Hz / vertical 9Hz. With easy-to-use height adjustment dial (adjustment height 5 mm) The mount size is the s... Read MoreMaterial (Case) Black ABS resin Material (Screw) Brass RoHS directive (corresponding to 10 substances) Correspondence Material (Spring) Stainless steel Material (Anti-Vibration Rubber) Viscoelastic material
- NABEYA Hybrid built-in anti-vibration mountWith a hybrid structure that uses both springs and anti-vibration materials, high effects can be obtained even on lightweight objects. In addition, the damping effect of the anti-vibration material allows the shaking to settle quickly. Even if the load of the target changes, it has the same shape... Read MoreMaterial (Plate) SPHC, (Bolt) S20C, (Spring) SUS Deflection (mm) 1.5~4.5 Specific Vibration Frequency (Hz) 8~12 RoHS directive (corresponding to 10 substances) Correspondence Surface Treatment Trivalent chromate platingfrom S$46.99Min. 6 days
- NABEYA Built-in anti-vibration mount with stopperUsing polyurethane foam material, it can be reduced from low frequency vibration. Ether-based polyurethane that is resistant to water and ultraviolet rays and does not deteriorate like rubber. No adhesive is used to join the metal fittings, so there is no need to worry about deterioration or peel... Read MoreMaterial (Plate) SPHC, (Bolt) S20C RoHS directive (corresponding to 10 substances) Correspondence Surface Treatment Trivalent chromate platingfrom S$12.99Min. 6 days
- NABEYA Built-in anti-vibration mount (heavy type)Low-frequency vibration can be eliminated by using polyurethane foam, which is superior to rubber-based vibration-isolating materials. Supports a wide range of loads from 400N to 14700N. 2 to 5 types of anti-vibration materials are available for each size. Different loads can also minimize size d... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Material (Plate) FC200 Surface Treatment Paintingfrom S$189.90Min. 8 days
- NABEYA Built-In Anti-Vibration Mount (Medium Weight Type)Low-frequency vibration can be eliminated by using polyurethane foam, which is superior to rubber-based vibration-isolating materials. Supports a wide range of loads from 100N to 3100N. 2 to 5 types of anti-vibration materials are available for each size. Different loads can also minimize size di... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Material (Plate) SPHC Material (Bolt) SWRCHIOR Surface Treatment Trivalent chromate platingfrom S$49.99Min. 8 days
- NABEYA Bolt lock anti-vibration mountA high-performance, highly durable anti-vibration mount that uses ether-based polyurethane foam. A bolt hole is provided in the center, and by installing it through the bolt, the shaking of the mounted object can be regulated. It also comes with a vibration-proof washer that cushions the impact w... Read MoreDimension P (mm) 6 RoHS directive (corresponding to 10 substances) Correspondence Surface Treatment Trivalent chromate platingfrom S$36.99Min. 6 days
- MIKI PULLEY Rosta anti-vibration mount ESL modelVibration is roughly divided into three types: sliding, impact, and vibration. The roster anti-vibration mount accurately captures these elements and provides effective vibration absorption and vibration insulation. It is an ESL model with a combination of brackets. It is ideal for intermediate f... Read MoreType ESLfrom S$219.90Min. 3 days
- Kurashiki Kako High buffer KRB (rubber buffer)High buffer KRB has a structure in which a buffer pad is laminated and stored in a cylindrical casing, and the rubber is pressed by a piston to absorb impact energy. Due to the characteristics of rubber, the cushioning pad does not become rigid even if a load exceeding the design value is applied... Read Morefrom S$669.90Min. 5 days
- NABEYA Anti-vibration mount (heavy type)Due to the spring structure, the natural frequency in the horizontal direction can be set low. The material with high damping property developed by the manufacturer is used as the damping material. Due to the composition of the spring and damping material, no power source such as air or electrici... Read MoreResonance magnification (dB) (Horizontal) 12 ± 3, (Vertical) 8 ± 2 RoHS directive (corresponding to 10 substances) Correspondence Operating Temperature (℃) Recommended 23 ± 3 Surface Treatment Trivalent chromate platingfrom S$299.90Min. 8 days
- NABEYA Anti-vibration mount (for lightweight BML) multi set plateCan handle medium loads. It can flexibly respond to changes in load capacity. Can handle eccentric loads.Material A5052 Surface Treatment Anodized RoHS directive (corresponding to 10 substances) Correspondencefrom S$109.90Min. 4 days
- Kurashiki Kako High Wedge HWM Series (Standard Type)A "leveling function" that keeps the level level and a "damping function" that prevents vibration are added. Leveling for precision equipment that is also compatible with clean rooms. The wedge mechanism enables highly accurate leveling and installation. High-strength HDR (hig... Read MorePermissible Tilt Angle (°) - level accuracy (mm / rotation) 0.24 Type Standard Height adjustment range (mm) ±6from S$649.90Min. 5 days
- NABEYA Anti-vibration Wedge Mount PKD (Bolt-through Type)It is a type that can fix the machine and the foundation. A vibration-proof wedge mount with a precise level adjustment mechanism, a large adjustment stroke, and a vibration-proof function.RoHS directive (corresponding to 10 substances) Correspondencefrom S$539.90Min. 28 days
- NABEYA Mounting plate for anti-vibration mount (for lightweight BML)* Please install and use so that the load is appropriate and evenly applied. * Avoid mounting in a misaligned or twisted state as performance and durability will be significantly reduced. * The anti-vibration mount can be used only with a vertical load. * Avoid using in the pulling direction.RoHS directive (corresponding to 10 substances) Correspondence Included Accessories Countersunk machine screw M6 × 10 Material SUS304from S$7.29Min. 4 days
- NABEYA Anti-vibration Wedge Mount (C Type)A vibration-proof wedge mount with a precise level adjustment mechanism, a large adjustment stroke, and a vibration-proof function.RoHS directive (corresponding to 10 substances) Correspondencefrom S$369.90Min. 13 days
- NABEYA Anti-vibration Wedge Mount (E Type)Suitable for machines that do not require vibration isolation. A wedge mount with excellent anti-slip properties, a precise level adjustment mechanism and a large adjustment stroke. * There is no anti-vibration function.RoHS directive (corresponding to 10 substances) Correspondencefrom S$329.90Min. 13 days
- NABEYA Foot type anti-vibration mountLow-frequency vibration, which is amplified by anti-vibration rubber, can also be attenuated. Three-dimensional vibration isolation and vibration isolation are possible. The damping performance can be easily adjusted on site. It can be easily installed under a foot jack or the like. It is a thin ... Read MoreMass (kg) 1 Dimension B (mm) 136 Dimension A (mm) 146 Dimension E (mm) 15 Dimension C (mm) 49.5-52.5 (use height) Dimension D (mm) 8 Material Cast aluminum RoHS directive (corresponding to 10 substances) Correspondencefrom S$649.90Min. 13 days
- NABEYA Anti-vibration Wedge Mount (F Type)It has a large load capacity. A precision leveling wedge mount with a precision level adjustment mechanism, large stroke, and anti-vibration function.RoHS directive (corresponding to 10 substances) Correspondencefrom S$329.90Min. 13 days
- NABEYA Anti-vibration Wedge Mount PKA (Bolt-on Type)It is a type that can fix the machine and the mount. A precision leveling wedge mount with a precision level adjustment mechanism, large adjustment stroke, and anti-vibration function. In particular, it can be used for die casting machines, injection molding machines, impact testers, etc. that ge... Read MoreRoHS directive (corresponding to 10 substances) Correspondencefrom S$539.90Min. 28 days
- NABEYA Anti-vibration Wedge Mount (A Type)A vibration-proof wedge mount with a precise level adjustment mechanism, a large adjustment stroke, and a vibration-proof function.RoHS directive (corresponding to 10 substances) Correspondencefrom S$329.90Min. 13 days
- Kurashiki Kako High Wedge HWM Series (Stabilizer Type)A "leveling function" that keeps the level level and a "damping function" that prevents vibration are added. Leveling for precision equipment that is also compatible with clean rooms. The wedge mechanism enables highly accurate leveling and installation. High-strength HDR (hig... Read Morelevel accuracy (mm / rotation) 0.24 Type stabilizer Permissible Tilt Angle (°) ±3° Height adjustment range (mm) ±6from S$699.90Min. 5 days
- Kurashiki Kako High Wedge HW Series (Standard Type)A "leveling function" that keeps the level level and a "damping function" that prevents vibration are added. Leveling for precision equipment that is also compatible with clean rooms. The wedge mechanism enables highly accurate leveling and installation. High-strength HDR (hig... Read MorePermissible Tilt Angle (°) - level accuracy (mm / rotation) 0.3 Type Standard Height adjustment range (mm) ±6from S$689.90Min. 5 days
- MIKI PULLEY ROSTA anti-sliding mount AB modelA mount for sliding drives used for vibration conveyors, vibration sieving machines, etc. For vibration system using a vibration motor. This is a sliding mount AB model that absorbs vibrations from the installation surface while efficiently transmitting the exciting force. In particular, the AB m... Read MoreType ABfrom S$559.90Min. 3 days
- NABEYA Anti-vibration Wedge Mount (D Type)A vibration-proof wedge mount with a precise level adjustment mechanism, a large adjustment stroke, and a vibration-proof function.RoHS directive (corresponding to 10 substances) Correspondencefrom S$369.90Min. 13 days
- NABEYA Anti-vibration Wedge Mount (B Type)A vibration-proof wedge mount with a precise level adjustment mechanism, a large adjustment stroke, and a vibration-proof function.RoHS directive (corresponding to 10 substances) Correspondencefrom S$329.90Min. 13 days
- MIKI PULLEY Rosta anti-vibration mount V modelVibration is roughly divided into three types: sliding, impact, and vibration. The roster anti-vibration mount accurately captures these elements and provides effective vibration absorption and vibration insulation. This is a specially designed V model. It is ideal for vibrations with relatively ... Read Morefrom S$189.90Min. 3 days
- NABEYA Built-in anti-vibration mount (lightweight type)Low frequency vibration can be removed by using polyurethane foam, which is superior to rubber-based vibration isolators. It supports a wide range of loads from 1.2kgf to 1500kgf. 2 to 5 types of anti-vibration materials are available for each size. Differences in size can be minimized under diff... Read MoreMaterial (Plate) SPHC Material (Bolt) SUM23 Surface Treatment Trivalent chromate platingDiscontinued
- IMAO Anti-vibration mount (single type)Material Elastic body / natural rubber Material (Insert Nut) Light alloy, glossy paint Material (Main Unit) Steel hammer tone paintingDiscontinued
- IMAO Anti-vibration mount (double type)Material Elastic body / natural rubber Material (Insert Nut) Light alloy, glossy paint Material (Main Unit) Steel hammer tone paintingDiscontinued
- MIKI PULLEY Rosta anti-sliding mount RST modelA mount for sliding drives used for vibration conveyors, vibration sieving machines, etc. For vibration system by crank movement. This is a rod-end sliding drive head RST model that can smoothly transmit sliding motion.Type RSTDiscontinued