Anti Vibration Tables
Other Related Pages
- NABEYA Low floor vibration isolation table VLSIdeal for precision equipment that dislikes vibration. By attenuating the vibration transmitted from the floor or table, the performance of precision inspection equipment such as electronic balances, viscometers, and surface roughness meters can be demonstrated. Horizontal adjustment can be easil... Read MoreDimension F (mm) 66~76 Surface Treatment Black electrodeposition coating RoHS directive (corresponding to 10 substances) Correspondencefrom S$1,299.00Min. 18 days
- NABEYA Tabletop air vibration isolation tableA vibration isolation table with an automatic leveling function that can handle eccentric loads. You can choose from two types of performance. As an option, it can be combined with a measuring jig. * The natural frequency is the calculated value when the maximum allowable load is applied.Material (Body) SPHC Allowable load (N [kgf]) 0~1170(0~120) Dimensions (D x W x H) (mm) 414×482×58.5 RoHS directive (corresponding to 10 substances) Correspondence Surface Treatment Painting Height adjustment ±3from S$2,499.00Min. 38 days
- NABEYA Pad type vibration isolation tableHigh damping pad type vibration isolation table with less shaking of the main body. Uses a thin design. No air source required / no maintenance required. Ideal for precision equipment and electronic balances that dislike vibration. By attenuating the vibration transmitted from the floor or table,... Read MoreAllowable Load (N) 200 Mass (kg) 8.5 Dimensions, Width W x Length L (mm) 360×280Discontinued
- NABEYA Pad type vibration isolation tableHigh damping pad type vibration isolation table.As ONE Part Number 3-8072-01Discontinued