Anti Vibration Rubber
Anti-vibration rubber, also called cushion rubber, is a rubber that can be used to reduce vibration by incorporating it into a vibrating instrument. Soundproofing effect can also be obtained. It can also be used to insulate equipment mounting bolts. Anti-vibration rubber has a simple structure and is easy to install. By changing the shape, the spring constant can be easily changed. Heat generated by vibration is small and durable. In addition to the cylindrical shape, there are also plate-type anti-vibration rubbers.
Other Related Pages
- IMAO Anti-Vibration Rubber (Male Screw / Female Screw)By attenuating and absorbing vibrations from operating machines, noise and adverse effects on adjacent machines are prevented, and the life of machinery and equipment is extended.Suitable Usage Anti-vibration Color (Body) Black Type of Connection Female thread / male thread Material (Anti-Vibration Rubber) Natural rubber Shape Round type
- Kurashiki Kako Round Anti-Vibration Rubber (Bolt & Plate Type)It has a simple structure and is easy to install. It is small and has a relatively large spring constant, so it can support a large load. Depending on the mounting method, it can be used not only in the compression direction and shear direction but also in the tilt direction, and has wide applica... Read MoreSuitable Usage Anti-vibration Included Accessories Hexagon nut and spring washer one each Type of Connection Male screw / plate Material (Anti-Vibration Rubber) Natural rubber Shape Round type
- WAKI Screwed rubber cushionWith outstanding elasticity, it absorbs shocks and prevents sounds and scratches. Uses a non-transferable material that does not easily transfer colors. Since it uses EPDM rubber, it has excellent weather resistance compared to natural rubber. We use environmentally friendly and safe materials th... Read MoreColor Black RoHS directive (corresponding to 10 substances) Correspondence Material (Anti-Vibration Rubber) Non-migrating EPDM rubber Type of Connection Round hole Shape Round type Suitable Usage Soundproofing / preventing scratches Feature Weatherability
- Kurashiki Kako Round Anti-Vibration Rubber (Embedded Nut On Single Side) (Embedded Plate&Nut)Rubber hardness 60 Suitable Usage Anti-vibration Type of Connection Female thread / plate Material (Anti-Vibration Rubber) Natural rubber Shape Round type
- BRIDGESTONE Hybrid air damper EZ typeEven in the vibration range of 20Hz or less, where it was difficult to take anti-vibration measures with a single anti-vibration rubber, the anti-vibration effect has been greatly improved. Moreover, the amplitude generated at the time of resonance is suppressed low by the damping effect of the a... Read MoreDimension A (mm) 109 Dimension P2 (mm) 50 Dimension H (mm) 55 Dimension B (mm) 68 Dimension P1 (mm) 89 Dimension d (mm) 9 Material (Anti-Vibration Rubber) High damping rubber Type of Connection Round hole Shape Round type
- AS ONE Rubber Ace (Vibration-Proof Rubber)* When using, be sure to use it horizontally as a set of 4 pieces.Thickness (mm) 20 Suitable Usage Anti-vibration Material (Anti-Vibration Rubber) Special blend rubber Shape Square
- TOYO TIRE and RUBBER Toyo Diamond Mount Model K1000The spring constants in the three directions are almost equal. Since the rubber part is covered with metal, it is not affected by lubrication leaks or direct sunlight. It can be used almost without exception as anti-vibration rubber for general industrial machinery. Various machine tools, various... Read MoreSuitable Usage Anti-vibration Color Black Type of Connection Female thread / plate Shape Round typefrom S$39.99Min. 20 days
- WAKI UV Eco-Patt Square anti-vibration rubberAll-purpose anti-vibration material with adjustable height Air conditioners, gas water heaters, antennas, and other equipment can be installed, and anti-vibration measures can be taken with bolts, bolts, nuts, or screws. Made of UV rubber, it is resistant to rain and UV rays and is suitable for o... Read MoreThickness (mm) 23 Width (mm) 50 Length (mm) 50 Suitable Usage Anti-vibration Type of Connection Round hole Shape Square Feature Water resistant / UV resistantfrom S$12.99Min. 3 days
- ESCO M10x25mm / 40mm [Round] Anti-vibration rubberSpring Constant (N/mm) (Downward) 270 Support Load (N) (Downward) 880 Maximum acceptable load (N) 1800 (Z direction), 390 (X direction) Dimension s (mm) 25 Height (mm) 40 Suitable Usage Anti-vibration Esco Part No. EA949HS-28 Specification Hex nut, with 2 spring washers Connector Thread M10 Screw size M10×25mm Type of Connection Male screws on both ends Material (Anti-Vibration Rubber) Natural rubber Shape Round typefrom S$17.99Min. 6 days
- MonotaRO Anti-Vibration RubberIt can be easily installed without taking up space. For anti-vibration measures for pumps, motors, blowers, etc. * Select the quantity and mounting position so that the load is even.Suitable Usage Anti-vibration Type of Connection Male screws on both ends Material (Anti-Vibration Rubber) Natural rubber
- Kurashiki Kako Round Anti-Vibration Rubber (Double Side Bolt Type)It has a simple structure and is easy to install. It is small and has a relatively large spring constant, so it can support a large load. Depending on the mounting method, it can be used not only in the compression direction and shear direction but also in the tilt direction, and has wide applica... Read MoreSuitable Usage Anti-vibration Included Accessories Hexagon nut, 2 spring washers each Type of Connection Male screws on both ends Material (Anti-Vibration Rubber) Natural rubber Shape Round type Material (Bolt) Steel
- Kurashiki Kako Round Anti-Vibration Rubber (Embedded Nut On Single Side) (Embedded Bolt&Nut)It has a simple structure and is easy to install. Since one side has a nut embedded, the space for mounting bolts can be reduced. Various support methods are possible Depending on the mounting method, it can be used not only in the compression direction and shear direction but also in the tilt di... Read MoreSuitable Usage Anti-vibration Type of Connection Female thread / male thread Material (Anti-Vibration Rubber) Natural rubber Included Accessories One hexagon nut and one spring washer Shape Round type
- IMAO Anti-Vibration Rubber with Both End Male Thread* Nuts are not included.Suitable Usage Anti-vibration Color (Body) Black Type of Connection Male screws on both ends Material (Anti-Vibration Rubber) Natural rubber Shape Round type Hardness Share A55 ± 5
- Kurashiki Kako Round Anti-Vibration Rubber (Chloroprene Rubber Series)Simple and inexpensive: Simple structure and easy to install. Small mounting space is required: A small size and a relatively large spring constant can be obtained, so a large load can be supported. Various support methods are possible: Depending on the mounting direction, it can be used not only... Read MoreSuitable Usage Anti-vibration Material (Anti-Vibration Rubber) Chloroprene rubber Type of Connection Male screws on both ends Shape Round type
- IMAO Anti-Vibration Rubber (One Side Male Thread)By attenuating and absorbing vibrations from operating machines, noise and adverse effects on adjacent machines are prevented, and the life of machinery and equipment is extended. * Avoid using the product when exposed to sunlight, humidity, acid, or chemicals. * Arrange so that the load (deflect... Read MoreSuitable Usage Anti-vibration Color (Body) Black Material Male thread / SS400 / galvanized Material (Anti-Vibration Rubber) Natural rubber Type of Connection One end male screw Shape Round type Hardness Shore A55 ± 5
- WAKI Cushion RubberIt is a general cushion rubber. For anti-vibration bufferHardness 68 Suitable Usage Anti-vibration / buffer Color Black Material (Anti-Vibration Rubber) Natural rubber Type of Connection Round hole Shape Round type
- Kurashiki Kako Cushion Rubber / Rubber Spring KKCushion rubber (for anti-vibration cushioning of general machines) Easy shape: Compared to other anti-vibration rubber, the shape is simple and economical. Easy to install: Easy to install with bolts through the central hole. Easy processing: The spring constant can be easily changed by cutting o... Read MoreSuitable Usage Anti-vibration / buffer Material (Anti-Vibration Rubber) Natural rubber Type of Connection Round hole Shape Round type Feature durability
- TRUSCO Round Anti-Vibration Rubber (Double Bolt Type)Due to its high spring constant, it is small and can be used as a large load. It has a wide range of applications such as tilted arrangement. Pumps, various machine tools, centrifuges, crushers, motors, and other general industrial machines.Rubber hardness 60° Suitable Usage Anti-vibration Type Both bolts Type of Connection Male screws on both ends Material (Anti-Vibration Rubber) Natural rubber Material (Metal Hub) Rolled steel for general structure Shape Round type
- BRIDGESTONE Cushion Rubber EK TypeEasy to shape. Easy to install. The required spring constant can be obtained by simple processing (cutting or polishing with a knife, grinder, etc.). The rubber material used is rubber that conforms to JIS K 6386 (rubber material for anti-vibration rubber) type A (natural rubber type).Material (Anti-Vibration Rubber) Natural rubber Type of Connection Round hole Shape Round type
- IMAO Anti-Vibration Rubber (Double Side Female Screw)Suitable Usage Anti-vibration Color (Body) Black Type of Connection Both ends female thread Material (Anti-Vibration Rubber) Natural rubber Shape Round type Hardness Share A55 ± 5
- Hikari Double Side Anti-Vibration Fluted RubberIt is effective for soundproofing and vibration isolation.Suitable Usage Anti-vibration Material (Anti-Vibration Rubber) Natural rubber Shape Square
- BRIDGESTONE Ever Mount EA Type 4000Standard series. Easy to shape and install. Moreover, it is economical. Can support relatively heavy equipment. The shear spring constant is lower than the compression spring constant, allowing tilt support, etc. The rubber material used is rubber that conforms to JIS K 6386 (rubber material for ... Read MoreType of Connection Male screws on both ends Material (Anti-Vibration Rubber) Natural rubber Shape Round type
- BRIDGESTONE Air Damper WF TypeThe soft rubber spring allows the natural frequency to be selected low. At the time of resonance, the air inside the anti-vibration rubber acts as an air damping force by entering and exiting through the air holes, and the resonance magnification becomes small. As for the shock wave, not only the... Read MoreMaterial (Plate) Aluminum Type of Connection Female thread / plate Material (Anti-Vibration Rubber) Natural rubber Shape Round type
- TOYO TIRE and RUBBER Toyo Diamond Mount A5000 TypeDue to its simple structure, it is easy to handle and its relatively high spring constant, it is compact and can be used for large weights. The ease of installation is that it can be used purely as a shear type depending on the installation direction, and it has a wide range of applications such ... Read MoreSuitable Usage Anti-vibration Type of Connection Male screws on both ends Shape Round type
- Kurashiki Kako Round Anti-Vibration Rubber (Double Side Bolt Type) (Natural Rubber Hardness 45 Series)Simple and inexpensive: Simple structure and easy to install. Small mounting space is required: A small size and a relatively large spring constant can be obtained, so a large load can be supported. Various support methods are possible: Depending on the mounting direction, it can be used not only... Read MoreSuitable Usage Anti-vibration Type of Connection Male screws on both ends Material (Anti-Vibration Rubber) Natural rubber Shape Round type
- TRUSCO Hex vibration proof rubberPrevents twisting and brings out the best anti-vibration performance. Since the hexagon is millimeter size, it can be worked with commercially available tools. It can also be installed in deep places such as the bottom of a groove using a deep socket. Various machine tools, centrifuges, crushers,... Read MoreRubber hardness 60° Suitable Usage Anti-vibration Material (Anti-Vibration Rubber) Natural rubber Material (Metal Hub) Rolled steel for general structure Shape Round type
- Kurashiki Kako Round anti-vibration rubber (stainless steel bracket series)It has a simple structure, can be attached to various machines and equipment, and has a great effect in preventing vibration, shock, and noise, and can be used in a wide range. Excellent rust prevention by using SUS metal fittings. Suitable for use in high humidity environment. Pumps, blowers, en... Read MoreSuitable Usage Anti-vibration Type of Connection Male screws on both ends Material (Anti-Vibration Rubber) Natural rubber Shape Round type
- Kurashiki Kako Foot mount (KN-A) typeGood vibration and soundproofing effect. Since the spring constant is smaller than that of round anti-vibration rubber of the same shape, better anti-vibration and sound-proofing effects can be obtained. Good installation stability. The contact surface with the floor has a unique pattern and has ... Read MoreSuitable Usage Anti-vibration / soundproof Material (Anti-Vibration Rubber) Chloroprene rubber Included Accessories Hexagon nut and spring washer one each Type of Connection One end male screw Shape Round type Feature Stability
- BRIDGESTONE EVER mount EA Type 2000Compared to No. 4000, the rubber height is higher and the spring is softer. Easy to shape and install. Moreover, it is economical. Can support relatively heavy equipment. The shear spring constant is lower than the compression spring constant, allowing tilt support, etc. The rubber material used ... Read MoreType of Connection Male screws on both ends Material (Anti-Vibration Rubber) Natural rubber Shape Round type
- Hikari Anti-Vibration Rubber with Hollow For Electrical MaterialsIdeal for air-conditioning outdoor units and anti-vibration in various works. Anti-vibration rubber for electrical materials Can be used by passing bolts through the hole in the center.Operating Temperature Range (℃) -30~70 Thickness (mm) 10 Hole Diameter (Φmm) 13 Suitable Usage Anti-vibration Color Black Material (Anti-Vibration Rubber) Natural rubber Shape Square
- TOZEN Round anti-vibration rubberIt is a product with a simple structure and a high anti-vibration effect. With a wide variety of product items, we can handle everything from light loads to vibration isolation for large equipment. Since it uses weather resistant rubber, it can be used outdoors. Floor-standing type anti-vibration... Read MoreSuitable Usage Anti-vibration Type of Connection Male screws on both ends Shape Round type Material (Nut) SS400 Material (Metal Hub) SS400 Material (Mounting Bolt) SS400 Material (Spring Washer) SWRH Material (Anti-Vibration Rubber) Synthetic natural rubber Feature Weatherability
- Kurashiki Kako Lightweight Anti-Vibration Rubber KXA / KXBRubber hardness is much lower than that of conventional anti-vibration rubber. By setting the rubber hardness to 15°, it provides optimal vibration isolation for light-load equipment with supporting loads of 6.5N{0.7kgf} to 29N{3kgf}. Simple structure and easy installation. Metal fittings are ser... Read MoreSuitable Usage Anti-vibration / anti-vibration Material (Anti-Vibration Rubber) Natural rubber Specification RoHS compliant Shape Round type
- BRIDGESTONE EVER mount EB Type 4000Standard series. Easy to shape and install. Moreover, it is economical. Can support relatively heavy equipment. The shear spring constant is lower than the compression spring constant, allowing tilt support, etc. The rubber material used is rubber that conforms to JIS K 6386 (rubber material for ... Read MoreType of Connection Male screw / plate Material (Anti-Vibration Rubber) Natural rubber Shape Round type
- Taica Anti-Vibration Material Alpha GEL InsulatorSince it is designed with a low natural frequency, vibration isolation in the low frequency range is possible. A type in which bolts are integrally molded on the upper and lower surfaces. Vibration isolation for equipment weighing 1.6 to 100 kg with 4-point support. Anti-vibration for pumps, comp... Read MoreFeature Anti-vibration Connector Thread Male screws on both ends Shape Round type Material (Anti-Vibration Rubber) Silicone gel Material (Bolt) Steel / Trivalent chromate plating Color Translucent Type of Connection durability
- Kurashiki Kako Hanging anti-vibration rubber RFIdeal for suspending and vibration isolation of piping and ducts: Suspended anti-vibration rubber RF type is ideal for suspending piping, ducts, machinery, etc. from the ceiling. Good mounting workability: Easy to mount and supports a wide range of loads from light to heavy loads. Since the RF ty... Read MoreShape Hanging type
- TRUSCO Cushion rubberEasy to install Can be easily processed with a knife, grinding machine, etc. General machine supportRubber hardness 68° Material (Anti-Vibration Rubber) Natural rubber Type of Connection Round hole Shape Round type
- NABEYA Built-in anti-vibration mount (stainless steel fittings)Using foamed polyurethane material, it can reduce low frequency vibration. Ether-based polyurethane that is resistant to water and ultraviolet rays and has almost no deterioration like rubber. Durability has been improved by using stainless steel bowl-shaped metal fittings. * The natural frequenc... Read MoreSuitable Usage Anti-vibration RoHS directive (corresponding to 10 substances) Correspondence Material (Anti-Vibration Rubber) Ether polyurethane Type of Connection Male screws on both ends Shape Round type
- BRIDGESTONE Cylindrical anti-vibration rubber EF typeA spring that is soft in the a direction. A spring that is hard in the r direction. A relatively large twist angle can be obtained. Since the twist angle of the outer cylinder with respect to the inner cylinder can be obtained relatively large, it is suitable as a joint fulcrum of a link mechanis... Read MoreMaterial (Anti-Vibration Rubber) Natural rubber Type of Connection Round hole Shape Round type
- BRIDGESTONE V Type Anti-Vibration Rubber EC TypeRigidity in two directions (Y direction, Z direction) is almost close. Rigidity can be changed depending on the mounting direction. Relatively large deformation is possible. It has a stopper function. The rubber material used is rubber that conforms to JIS K 6386 (rubber material for anti-vibrati... Read MoreType of Connection Male screws on both ends Material (Anti-Vibration Rubber) Natural rubber Shape V type
- TAKIGEN MFG Flame retardant cushion rubber (Φ12 × L10)Uses flame-retardant material (UL94V-0 compliant). One-touch set in the hole of the panel Non-transferable rubber (contamination test JIS K6267 no abnormality) Rubber legs of measuring equipment for cushioning doors of small distribution boardsSuitable Usage Buffer Material (Anti-Vibration Rubber) Ethylene / propylene rubber (EPDM) Feature Flame retardance Type of Connection Round hole Shape Round type Dimension (mm) Φ12×L10