By attenuating and absorbing vibrations from operating machines, noise and adverse effects on adjacent machines are prevented, and the life of machinery and equipment is extended.
Suitable Usage Anti-vibration Color (Body) Black Type of Connection Female thread / male thread Material (Anti-Vibration Rubber) Natural rubber Shape Round type
It has a simple structure and is easy to install. It is small and has a relatively large spring constant, so it can support a large load. Depending on the mounting method, it can be used not only in the compression direction and shear direction but also in the tilt direction, and has wide applica... Read More
Suitable Usage Anti-vibration Included Accessories Hexagon nut and spring washer one each Type of Connection Male screw / plate Material (Anti-Vibration Rubber) Natural rubber Shape Round type
The spring constants in the three directions are almost equal. Since the rubber part is covered with metal, it is not affected by lubrication leaks or direct sunlight. It can be used almost without exception as anti-vibration rubber for general industrial machinery.
Various machine tools, various... Read More
Suitable Usage Anti-vibration Color Black Type of Connection Female thread / plate Shape Round type
Spring Constant (N/mm) (Downward) 270 Support Load (N) (Downward) 880 Maximum acceptable load (N) 1800 (Z direction), 390 (X direction) Dimension s (mm) 25 Height (mm) 40 Suitable Usage Anti-vibration Esco Part No. EA949HS-28 Specification Hex nut, with 2 spring washers Connector Thread M10 Screw size M10×25mm Type of Connection Male screws on both ends Material (Anti-Vibration Rubber) Natural rubber Shape Round type
It can be easily installed without taking up space.
For anti-vibration measures for pumps, motors, blowers, etc.
* Select the quantity and mounting position so that the load is even.
Suitable Usage Anti-vibration Type of Connection Male screws on both ends Material (Anti-Vibration Rubber) Natural rubber
It has a simple structure and is easy to install. It is small and has a relatively large spring constant, so it can support a large load. Depending on the mounting method, it can be used not only in the compression direction and shear direction but also in the tilt direction, and has wide applica... Read More
Suitable Usage Anti-vibration Included Accessories Hexagon nut, 2 spring washers each Type of Connection Male screws on both ends Material (Anti-Vibration Rubber) Natural rubber Shape Round type Material (Bolt) Steel
It has a simple structure and is easy to install. Since one side has a nut embedded, the space for mounting bolts can be reduced. Various support methods are possible Depending on the mounting method, it can be used not only in the compression direction and shear direction but also in the tilt di... Read More
Suitable Usage Anti-vibration Type of Connection Female thread / male thread Material (Anti-Vibration Rubber) Natural rubber Included Accessories One hexagon nut and one spring washer Shape Round type
Suitable Usage Anti-vibration Color (Body) Black Type of Connection Male screws on both ends Material (Anti-Vibration Rubber) Natural rubber Shape Round type Hardness Share A55 ± 5
Simple and inexpensive: Simple structure and easy to install. Small mounting space is required: A small size and a relatively large spring constant can be obtained, so a large load can be supported. Various support methods are possible: Depending on the mounting direction, it can be used not only... Read More
Suitable Usage Anti-vibration Material (Anti-Vibration Rubber) Chloroprene rubber Type of Connection Male screws on both ends Shape Round type
By attenuating and absorbing vibrations from operating machines, noise and adverse effects on adjacent machines are prevented, and the life of machinery and equipment is extended.
* Avoid using the product when exposed to sunlight, humidity, acid, or chemicals. * Arrange so that the load (deflect... Read More
Suitable Usage Anti-vibration Color (Body) Black Material Male thread / SS400 / galvanized Material (Anti-Vibration Rubber) Natural rubber Type of Connection One end male screw Shape Round type Hardness Shore A55 ± 5
Due to its high spring constant, it is small and can be used as a large load. It has a wide range of applications such as tilted arrangement.
Pumps, various machine tools, centrifuges, crushers, motors, and other general industrial machines.
Rubber hardness 60° Suitable Usage Anti-vibration Type Both bolts Type of Connection Male screws on both ends Material (Anti-Vibration Rubber) Natural rubber Material (Metal Hub) Rolled steel for general structure Shape Round type
Suitable Usage Anti-vibration Color (Body) Black Type of Connection Both ends female thread Material (Anti-Vibration Rubber) Natural rubber Shape Round type Hardness Share A55 ± 5
Standard series. Easy to shape and install. Moreover, it is economical. Can support relatively heavy equipment. The shear spring constant is lower than the compression spring constant, allowing tilt support, etc. The rubber material used is rubber that conforms to JIS K 6386 (rubber material for ... Read More
Type of Connection Male screws on both ends Material (Anti-Vibration Rubber) Natural rubber Shape Round type
Due to its simple structure, it is easy to handle and its relatively high spring constant, it is compact and can be used for large weights. The ease of installation is that it can be used purely as a shear type depending on the installation direction, and it has a wide range of applications such ... Read More
Suitable Usage Anti-vibration Type of Connection Male screws on both ends Shape Round type
Simple and inexpensive: Simple structure and easy to install. Small mounting space is required: A small size and a relatively large spring constant can be obtained, so a large load can be supported. Various support methods are possible: Depending on the mounting direction, it can be used not only... Read More
Suitable Usage Anti-vibration Type of Connection Male screws on both ends Material (Anti-Vibration Rubber) Natural rubber Shape Round type
It has a simple structure, can be attached to various machines and equipment, and has a great effect in preventing vibration, shock, and noise, and can be used in a wide range. Excellent rust prevention by using SUS metal fittings. Suitable for use in high humidity environment.
Pumps, blowers, en... Read More
Suitable Usage Anti-vibration Type of Connection Male screws on both ends Material (Anti-Vibration Rubber) Natural rubber Shape Round type
Good vibration and soundproofing effect. Since the spring constant is smaller than that of round anti-vibration rubber of the same shape, better anti-vibration and sound-proofing effects can be obtained. Good installation stability. The contact surface with the floor has a unique pattern and has ... Read More
Suitable Usage Anti-vibration / soundproof Material (Anti-Vibration Rubber) Chloroprene rubber Included Accessories Hexagon nut and spring washer one each Type of Connection One end male screw Shape Round type Feature Stability
Compared to No. 4000, the rubber height is higher and the spring is softer. Easy to shape and install. Moreover, it is economical. Can support relatively heavy equipment. The shear spring constant is lower than the compression spring constant, allowing tilt support, etc. The rubber material used ... Read More
Type of Connection Male screws on both ends Material (Anti-Vibration Rubber) Natural rubber Shape Round type
It is a product with a simple structure and a high anti-vibration effect. With a wide variety of product items, we can handle everything from light loads to vibration isolation for large equipment. Since it uses weather resistant rubber, it can be used outdoors.
Floor-standing type anti-vibration... Read More
Suitable Usage Anti-vibration Type of Connection Male screws on both ends Shape Round type Material (Nut) SS400 Material (Metal Hub) SS400 Material (Mounting Bolt) SS400 Material (Spring Washer) SWRH Material (Anti-Vibration Rubber) Synthetic natural rubber Feature Weatherability
Rubber hardness is much lower than that of conventional anti-vibration rubber. By setting the rubber hardness to 15°, it provides optimal vibration isolation for light-load equipment with supporting loads of 6.5N{0.7kgf} to 29N{3kgf}. Simple structure and easy installation. Metal fittings are ser... Read More
Suitable Usage Anti-vibration / anti-vibration Material (Anti-Vibration Rubber) Natural rubber Specification RoHS compliant Shape Round type
Standard series. Easy to shape and install. Moreover, it is economical. Can support relatively heavy equipment. The shear spring constant is lower than the compression spring constant, allowing tilt support, etc. The rubber material used is rubber that conforms to JIS K 6386 (rubber material for ... Read More
Type of Connection Male screw / plate Material (Anti-Vibration Rubber) Natural rubber Shape Round type
Since it is designed with a low natural frequency, vibration isolation in the low frequency range is possible. A type in which bolts are integrally molded on the upper and lower surfaces. Vibration isolation for equipment weighing 1.6 to 100 kg with 4-point support.
Anti-vibration for pumps, comp... Read More
Feature Anti-vibration Connector Thread Male screws on both ends Shape Round type Material (Anti-Vibration Rubber) Silicone gel Material (Bolt) Steel / Trivalent chromate plating Color Translucent Type of Connection durability
Using foamed polyurethane material, it can reduce low frequency vibration. Ether-based polyurethane that is resistant to water and ultraviolet rays and has almost no deterioration like rubber. Durability has been improved by using stainless steel bowl-shaped metal fittings.
* The natural frequenc... Read More
Suitable Usage Anti-vibration RoHS directive (corresponding to 10 substances) Correspondence Material (Anti-Vibration Rubber) Ether polyurethane Type of Connection Male screws on both ends Shape Round type
A spring that is soft in the a direction. A spring that is hard in the r direction. A relatively large twist angle can be obtained. Since the twist angle of the outer cylinder with respect to the inner cylinder can be obtained relatively large, it is suitable as a joint fulcrum of a link mechanis... Read More
Material (Anti-Vibration Rubber) Natural rubber Type of Connection Round hole Shape Round type
Ideal for anti-vibration measures for lightweight machines: The spring constant is smaller than other anti-vibration rubbers, making it suitable for anti-vibration of lightweight equipment. Moreover, it is effective against continuous vibration and sudden impact. Excellent horizontal stability: E... Read More
Rubber hardness 45 Suitable Usage Anti-vibration Color Black Material (Anti-Vibration Rubber) Chloroprene rubber Material (Rubber) Chloroprene rubber Shape Round type
The rubber surface, which comes into direct contact with the floor, has a unique pattern and is devised to further enhance the ground contact effect and vibration isolation effect. Easy to install. It can be used when it is not necessary to fix it to the floor with anchor bolts or where anchor bo... Read More
Suitable Usage Anti-vibration Type of Connection One end male screw Shape Round type
Ideal for vibration isolation of lightweight machines: The spring constant is small, and vibration isolation measures for lightweight machines, which was difficult in the past, can also be performed. Achieves low natural frequency: Since the natural frequency can be set low, vibration isolation f... Read More
Suitable Usage Anti-vibration Type of Connection Male screw / plate Material (Anti-Vibration Rubber) Natural rubber Shape Round type
Since it is designed with a low natural frequency, vibration isolation in the low frequency range is possible. A composite type of spring and gel. Anti-vibration for equipment weighing 3.2 to 16 kg with 4-point support.
Anti-vibration for pumps, compressors, precision equipment, and measuring equ... Read More
Applicable Frequency (Hz) (Recommended) 14 ~ Gel height (mm) 23 Overall Height (mm) 47 Feature Anti-vibration Material (Bolt) Brass Connector Thread Male screws on both ends Shape Round type Material (Spring) SWPA / trivalent chromate plating Material (Anti-Vibration Rubber) Silicone gel Type of Connection durability Outer Dimensions (mm) Φ28
A series with high rust prevention black coating to improve rust prevention. Easy to shape and install. Moreover, it is economical. Can support relatively heavy equipment. The shear spring constant is lower than the compression spring constant, allowing tilt support, etc. The rubber material used... Read More
Type of Connection Male screws on both ends Material (Anti-Vibration Rubber) Natural rubber Shape Round type
Suitable Usage Anti-vibration Color (Body) Black Material Male thread / SS400 / galvanized Material (Anti-Vibration Rubber) Natural rubber Type of Connection One-end female screw Shape Round type Hardness Share A55 ± 5
Excellent anti-vibration performance: A soft spring can be obtained due to the cylindrical composite spring structure that combines rubber and coil springs, and a large amount of deflection can be obtained. Large load capacity: Due to the composite spring of metal spring and special synthetic rub... Read More
Suitable Usage Anti-vibration / buffer / soundproof Color Black Type of Connection Round hole Shape Round type Material (Anti-Vibration Rubber) Synthetic natural rubber Material (Rubber) Synthetic rubber
The rubber surface, which comes into direct contact with the floor, has a unique pattern that further enhances ground contact efficiency and anti-vibration effect. Due to its relatively high spring constant, it is small and suitable for heavy loads. Due to the unique pattern on the rubber surface... Read More
Rubber hardness 50~60° Suitable Usage Anti-vibration / buffer Material (Anti-Vibration Rubber) Natural rubber Type of Connection One end male screw Shape Round type Material (Metal Hub) SS400
Specific Vibration Frequency (Hz) 15 Suitable Usage Anti-vibration Rubber hardness HS20±5 Type of Connection Male screws on both ends Material (Anti-Vibration Rubber) Natural rubber Shape Round type Material (Screw) Steel (SWCH / SPCC) Feature durability
Excellent anti-vibration performance. Free to change the layout. An abundant lineup that can be selected according to the application. Uses special rubber that does not easily stain the floor. Level adjustment is possible. Especially the handle type is easy to adjust. Can be installed according t... Read More
Feature Durability / oil resistance Type of Connection One end male screw Shape Round type Material (Bolt) SS400
Since it is designed with a low natural frequency, vibration isolation in the low frequency range is possible. A type in which a plate is integrally molded on the bottom and bolts are integrally molded on the top. Anti-vibration for equipment weighing 5 to 50 kg with 4-point support.
Anti-vibrati... Read More
Tensile Strength (MPa) 0.03 Gel height (mm) 22 Mass (g) 33 Elongation (%) 340 Overall Height (mm) 40 Outer Dimensions (mm) 60×36 Feature Anti-vibration Thread Size M6 Connector Thread Male screw / plate Shape Round type Material (Anti-Vibration Rubber) Silicone gel Material (Plate) Stainless steel (SUS304) Material (Bolt) Steel / Trivalent chromate plating Type of Connection durability
No mechanical foundation is required and installation is easy. Suppresses the machine from walking. You can easily adjust the level of the machine. Effective for machines with large rolls.
Machine tools, horizontal injection molding machines, etc.
Level Adjustment (mm) 20 or less Suitable Usage Anti-vibration Material (Anti-Vibration Rubber) Chloroprene rubber (CR) Type of Connection One end male screw Shape Stand type Material (Metal Hub) Steel
No mechanical foundation is required and installation is easy. Level adjustment is easy. Effective for shaking up and down and left and right.
Various press machines, machine tools, vertical injection molding machines, etc.
Level Adjustment (mm) 12 Suitable Usage Anti-vibration Material (Anti-Vibration Rubber) Chloroprene rubber (CR) Type of Connection One end male screw Shape Stand type Material (Metal Hub) Steel
Due to its high spring constant, it is compact and can be used for heavy loads. It has a wide range of applications such as tilted arrangement.
Pumps, various machine tools, centrifuges, crushers, motors, and other general industrial machines.
Rubber hardness 60° Suitable Usage Anti-vibration Type of Connection Male screw / plate Material (Anti-Vibration Rubber) Natural rubber Type One washer Material (Metal Hub) Rolled steel for general structure Shape Round type