All Category

Hanging Type Anti Vibration Rubber

View : Grid List
Filter

27 Item(s)

Set Ascending Direction
  1. Hanging anti-vibration rubber RF
    Kurashiki Kako Hanging anti-vibration rubber RF
    Ideal for suspending and vibration isolation of piping and ducts: Suspended anti-vibration rubber RF type is ideal for suspending piping, ducts, machinery, etc. from the ceiling. Good mounting workability: Easy to mount and supports a wide range of loads from light to heavy loads. Since the RF ty... Read More
    Shape  Hanging type 
    Rating:
    100%
    from S$5.69
    Min. 2 days
  2. Hanging type anti-vibration rubber MSF type (single type)
    SWCC SHOWA HOLDINGS Hanging type anti-vibration rubber MSF type (single type)
    The anti-vibration rubber and hanger are assembled together for convenient handling. Even if the bolts are not installed vertically, the hanger and bolts will not come into contact with each other, so the anti-vibration effect will not be impaired. Interior ceilings, various system ceilings. Air-... Read More
    Rubber hardness  50°  Suitable Usage  Anti-vibration  Shape  Hanging type  Material (Anti-Vibration Rubber)  Natural rubber (NR)  Type of Connection  One end male screw  Material (Metal Hub)  Rolled steel for general structure 
    Rating:
    100%
    from S$12.99
    Min. 2 days
  3. Hanging type anti-vibration rubber (double type)
    TOZEN Hanging type anti-vibration rubber (double type)
    The rubber and case are already assembled, so it is easy to install. Double nuts specified by the Ministry of Land, Infrastructure, Transport and Tourism can be installed. Anti-vibration rubber used for suspension support of equipment such as horizontal piping, ducts, blowers, fan coil units, pac... Read More
    Suitable Usage  Anti-vibration  Shape  Hanging type  Material (hanger)  SS400  Material (Metal Hub)  SS400  Material (Anti-Vibration Rubber)  Synthetic natural rubber 
    from S$14.99
    Min. 5 days
  4. Hanging anti-vibration rubber KF
    Kurashiki Kako Hanging anti-vibration rubber KF
    Ideal for suspending and vibration isolation of piping and ducts: Suspended anti-vibration rubber KF type is ideal for suspending piping, ducts, machinery, etc. from the ceiling. Good mounting workability: Easy to mount and supports a wide range of loads from light to heavy loads. Good anti-vibra... Read More
    Suitable Usage  Anti-vibration / suspension support  Shape  Hanging type  Material (Anti-Vibration Rubber)  Natural rubber  Type of Connection  Round hole 
    Rating:
    100%
    from S$4.99
    Min. 2 days
  5. Hanging Type Anti-Vibration Rubber ES Type
    BRIDGESTONE Hanging Type Anti-Vibration Rubber ES Type
    A soft spring can be obtained as a shearing type anti-vibration rubber by combining two pieces. Easy to install, ideal for supporting lightweight objects. The rubber material used is rubber that conforms to JIS K 6386 (rubber material for anti-vibration rubber) type A (natural rubber type).
    Shape  Hanging type  Material (Anti-Vibration Rubber)  Natural rubber  Type of Connection  Round hole 
    from S$6.19
    Min. 18 days
  6. Hanging type anti-vibration rubber MSF type (double type)
    SWCC SHOWA HOLDINGS Hanging type anti-vibration rubber MSF type (double type)
    The anti-vibration rubber and hanger are assembled together for convenient handling. Even if the bolts are not installed vertically, the hanger and bolts will not come into contact with each other, so the anti-vibration effect will not be impaired. Interior ceilings, various system ceilings. Air-... Read More
    Rubber hardness  50°  Suitable Usage  Anti-vibration  Shape  Hanging type  Type of Connection  Male screws on both ends  Material (Anti-Vibration Rubber)  Natural rubber (NR)  Material (Metal Hub)  Rolled steel for general structure 
    from S$22.99
    Min. 2 days
  7. Hanging type anti-vibration rubber (single type)
    TOZEN Hanging type anti-vibration rubber (single type)
    Double nuts specified by the Ministry of Land, Infrastructure, Transport and Tourism can be installed. For anti-vibration measures for piping, ducts, and ceiling-mounted equipment * Bolts, nuts and flat washers are not included. * Metal parts are electrogalvanized.
    Dimension d2 (Φmm)  11  Dimension d1 (Φmm)  11  Dimension A (mm)  24  Dimension t (mm)  3.2  Static spring constant (N / mm [kgf / mm])  35[3.6]  Dimension B (mm)  38  Dimension L (mm)  85  Working load (N)  98~147(10~15kgf)  Specific Vibration Frequency (Hz)  About 15  Suitable Usage  Anti-vibration  Shape  Hanging type  Bolt Diameter  M10(W3/8)  Material (Metal Hub)  SS400  Material (hanger)  SS400  Material (Anti-Vibration Rubber)  Synthetic natural rubber  Type  U type 
    from S$7.69
    Min. 2 days
  8. 32x 70mm / Φ11mm [Suspension] anti-vibration rubber
    ESCO 32x 70mm / Φ11mm [Suspension] anti-vibration rubber
    Suspended anti-vibration rubber is ideal for suspending piping ducts, machinery, etc. from the ceiling. Since the seismic rubber and hanger are integrated, the installation work is greatly improved. An effective seismic effect can be obtained against vibrations of 15 Hz or higher. For suspension ... Read More
    Connector Thread  Support Load (N)  Feature  Dimension d1 (mm)  10  Dimension D (mm)  11  Maximum acceptable load (N)  230  Dimension B (mm)  32  Spring Constant (N/mm)  59  Dimension L (mm)  70  Height (mm)  70  Suitable Usage  Anti-vibration  Esco Part No.  EA949HS-221  Shape  Hanging type  Type of Connection  Male screws on both ends  Material (Anti-Vibration Rubber)  Natural rubber 
    from S$7.79
    Min. 6 days
  9. Hanging type anti-vibration rubber (single type)
    TOZEN Hanging type anti-vibration rubber (single type)
    The rubber and case are already assembled, so it is easy to install. Double nuts specified by the Ministry of Land, Infrastructure, Transport and Tourism can be installed. Anti-vibration rubber used for suspension support of equipment such as horizontal piping, ducts, blowers, fan coil units, pac... Read More
    Suitable Usage  Anti-vibration  Shape  Hanging type  Material (hanger)  SS400  Material (Metal Hub)  SS400  Material (Anti-Vibration Rubber)  Synthetic natural rubber 
    from S$18.99
    Min. 5 days
  10. PTH Series Hanging type anti-vibration rubber RoHS compliant
    TOZEN PTH Series Hanging type anti-vibration rubber RoHS compliant
    For anti-vibration measures for piping, ducts, and ceiling-mounted equipment * Bolts, nuts and flat washers are not included.
    Dimension d1 (Φmm)  11  Dimension d2 (Φmm)  12.5  Static spring constant (N / mm [kgf / mm])  137[14]  Working load (N)  147~441(15~45kgf)  Dimension A (mm)  30  Dimension B (mm)  44  Dimension L (mm)  85  Specific Vibration Frequency (Hz)  About 15  Suitable Usage  Anti-vibration  Shape  Hanging type  Applicable bolt diameter  M10(W3/8)  Material (Metal Hub)  SS400  Material (hanger)  SS400  Type  Single type  Material (Anti-Vibration Rubber)  Synthetic natural rubber 
    from S$9.69
    Min. 11 days
  11. Anti-vibration hanging bracket
    ESCO Anti-vibration hanging bracket
    You can select the size according to the situation from among abundant variations.
    Dimension L (mm)  120  Height (mm)  120  Dimension T (mm)  23  Dimension C (mm)  40  Dimension B (mm)  42  Dimension H (mm)  70  Suitable Usage  Anti-vibration  Shape  Hanging type  Type of Connection  Others  Material (Metal Hub)  Steel, colored chromate plating  Connector Thread  W3/8 
    from S$19.99
    Min. 4 days
  12. W3 / 8 ”/3.0-20. 0kg anti-vibration hanging bracket
    ESCO W3 / 8 ”/3.0-20. 0kg anti-vibration hanging bracket
    Suitable Usage  Anti-vibration  Shape  Hanging type  Type of Connection  Others  Material (Metal Hub)  Steel (colored chromate plating)  Connector Thread  W3/8  Suspension bolt diameter  W3/8” 
    from S$29.99
    Min. 4 days
  13. 35x 14mm [hanging type] anti-vibration rubber
    ESCO 35x 14mm [hanging type] anti-vibration rubber
    Spring Constant (N/mm)  (Downward) 480  Support Load (N)  (Downward) 685  Hole Size (mm)  11  Height (mm)  14  Suitable Usage  Anti-vibration  Esco Part No.  EA949HS-252  Shape  Hanging type  Material (Anti-Vibration Rubber)  Natural rubber  Type of Connection  Round hole 
    from S$8.99
    Min. 6 days
  14. 23x11mm [Hanging Type] Anti-Vibration Rubber
    ESCO 23x11mm [Hanging Type] Anti-Vibration Rubber
    Support Load (N)  (Downward) 145  Spring Constant (N/mm)  (Downward) 185  Connector Thread  Height (mm)  11  Hole Size (mm)  Suitable Usage  Anti-vibration  Esco Part No.  EA949HS-251  Shape  Hanging type  Material (Anti-Vibration Rubber)  Natural rubber  Type of Connection  Round hole 
    from S$6.99
    Min. 6 days
  15. W3 / 8 ”/ 9. 0-47. 0kg anti-vibration suspension bracket
    ESCO W3 / 8 ”/ 9. 0-47. 0kg anti-vibration suspension bracket
    Suitable Usage  Anti-vibration  Shape  Hanging type  Type of Connection  Others  Material (Metal Hub)  Steel (colored chromate plating)  Connector Thread  W3/8  Suspension bolt diameter  W3/8” 
    from S$29.99
    Min. 4 days
  16. W3 / 8 ”/ 6. 0-32. 0kg anti-vibration hanging bracket
    ESCO W3 / 8 ”/ 6. 0-32. 0kg anti-vibration hanging bracket
    Suitable Usage  Anti-vibration  Shape  Hanging type  Type of Connection  Others  Material (Metal Hub)  Steel (colored chromate plating)  Connector Thread  W3/8  Suspension bolt diameter  W3/8” 
    from S$22.99
    Min. 4 days
  17. W3 / 8 ”/ 5. 8-46. 0kg anti-vibration hanging bracket
    ESCO W3 / 8 ”/ 5. 8-46. 0kg anti-vibration hanging bracket
    Suitable Usage  Anti-vibration  Shape  Hanging type  Type of Connection  Others  Material (Metal Hub)  Steel (colored chromate plating)  Connector Thread  W3/8  Suspension bolt diameter  W3/8” 
    from S$24.99
    Min. 4 days
  18. 70x 29mm [hanging type] anti-vibration rubber
    ESCO 70x 29mm [hanging type] anti-vibration rubber
    Spring Constant (N/mm)  (Downward) 1100  Support Load (N)  (Downward) 2550  Hole Size (mm)  17  Height (mm)  29  Suitable Usage  Anti-vibration  Esco Part No.  EA949HS-255  Shape  Hanging type  Material (Anti-Vibration Rubber)  Natural rubber  Type of Connection  Round hole 
    from S$31.99
    Min. 6 days
  19. W3 / 8 ”/2.2-17. 2kg anti-vibration hanging bracket
    ESCO W3 / 8 ”/2.2-17. 2kg anti-vibration hanging bracket
    Suitable Usage  Anti-vibration  Shape  Hanging type  Type of Connection  Others  Material (Metal Hub)  Steel (colored chromate plating)  Connector Thread  W3/8  Suspension bolt diameter  W3/8” 
    from S$24.99
    Min. 4 days
  20. W3 / 8 ”/ 9. 0-47. 0kg anti-vibration suspension bracket
    ESCO W3 / 8 ”/ 9. 0-47. 0kg anti-vibration suspension bracket
    Suitable Usage  Anti-vibration  Shape  Hanging type  Type of Connection  Others  Material (Metal Hub)  Steel (colored chromate plating)  Connector Thread  W3/8  Suspension bolt diameter  W3/8” 
    from S$22.99
    Min. 4 days
  21. W1 / 2 ”/6.3-50. 4kg anti-vibration hanging bracket
    ESCO W1 / 2 ”/6.3-50. 4kg anti-vibration hanging bracket
    Suitable Usage  Anti-vibration  Shape  Hanging type  Type of Connection  Others  Material (Metal Hub)  Steel (colored chromate plating)  Connector Thread  W1/2  Suspension bolt diameter  W1/2” 
    from S$49.99
    Min. 4 days
  22. W3 / 8 ”/ 6. 0-32. 0kg anti-vibration hanging bracket
    ESCO W3 / 8 ”/ 6. 0-32. 0kg anti-vibration hanging bracket
    Suitable Usage  Anti-vibration  Shape  Hanging type  Type of Connection  Others  Material (Metal Hub)  Steel (colored chromate plating)  Connector Thread  W3/8  Suspension bolt diameter  W3/8” 
    from S$29.99
    Min. 4 days
  23. W3 / 8 ”/ 4. 0-32. 0kg anti-vibration hanging bracket
    ESCO W3 / 8 ”/ 4. 0-32. 0kg anti-vibration hanging bracket
    Suitable Usage  Anti-vibration  Shape  Hanging type  Type of Connection  Others  Material (Metal Hub)  Steel (colored chromate plating)  Connector Thread  W3/8  Suspension bolt diameter  W3/8” 
    from S$24.99
    Min. 4 days
  24. W3 / 8 ”/3.0-20. 0kg anti-vibration hanging bracket
    ESCO W3 / 8 ”/3.0-20. 0kg anti-vibration hanging bracket
    Dimension T (mm)  Deflection (mm)  0.4~2.8  Dimension C (mm)  32  Rubber hardness  40  Dimension B (mm)  40  Dimension H (mm)  45  Suitable Usage  Anti-vibration  Shape  Hanging type  Type of Connection  Others  Material (Metal Hub)  Steel (colored chromate plating)  Connector Thread  W3/8  Suspension bolt diameter  W3/8” 
    from S$22.99
    Min. 4 days
  25. 54x 23mm [Hanging type] Anti-vibration rubber
    ESCO 54x 23mm [Hanging type] Anti-vibration rubber
    Support Load (N)  (Downward) 1750  Spring Constant (N/mm)  (Downward) 785  Hole Size (mm)  17  Height (mm)  23  Suitable Usage  Anti-vibration  Esco Part No.  EA949HS-254  Shape  Hanging type  Material (Anti-Vibration Rubber)  Natural rubber  Type of Connection  Round hole 
    from S$27.99
    Min. 6 days
  26. 45x 17mm [hanging type] anti-vibration rubber
    ESCO 45x 17mm [hanging type] anti-vibration rubber
    Support Load (N)  (Downward) 1050  Spring Constant (N/mm)  (Downward) 585  Hole Size (mm)  14  Height (mm)  17  Suitable Usage  Anti-vibration  Esco Part No.  EA949HS-253  Shape  Hanging type  Material (Anti-Vibration Rubber)  Natural rubber  Type of Connection  Round hole 
    from S$10.99
    Min. 6 days
  27. Hanging anti-vibration rubber
    TRUSCO Hanging anti-vibration rubber
    Due to its soft spring constant, it has an anti-vibration effect against vibrations of approximately 15Hz or higher. Easy to install and ideal for suspension support of lightweight objects (2kg-600kg).
    Discontinued
View : Grid List
Filter

27 Item(s)

Set Ascending Direction