All Category

Square Anti Vibration Rubber

View : Grid List
Filter

23 Item(s)

Set Ascending Direction
  1. Rubber Ace (Vibration-Proof Rubber)
    AS ONE Rubber Ace (Vibration-Proof Rubber)
    * When using, be sure to use it horizontally as a set of 4 pieces.
    Thickness (mm)  20  Suitable Usage  Anti-vibration  Material (Anti-Vibration Rubber)  Special blend rubber  Shape  Square 
    Rating:
    20%
    from S$54.99
    Min. 2 days
  2. UV Eco-Patt Square anti-vibration rubber
    WAKI UV Eco-Patt Square anti-vibration rubber
    All-purpose anti-vibration material with adjustable height Air conditioners, gas water heaters, antennas, and other equipment can be installed, and anti-vibration measures can be taken with bolts, bolts, nuts, or screws. Made of UV rubber, it is resistant to rain and UV rays and is suitable for o... Read More
    Thickness (mm)  23  Width (mm)  50  Length (mm)  50  Suitable Usage  Anti-vibration  Type of Connection  Round hole  Shape  Square  Feature  Water resistant / UV resistant 
    from S$12.99
    Min. 3 days
  3. Double Side Anti-Vibration Fluted Rubber
    Hikari Double Side Anti-Vibration Fluted Rubber
    It is effective for soundproofing and vibration isolation.
    Suitable Usage  Anti-vibration  Material (Anti-Vibration Rubber)  Natural rubber  Shape  Square 
    Rating:
    86%
    from S$0.94
    Min. 2 days
  4. Hex vibration proof rubber
    TRUSCO Hex vibration proof rubber
    Prevents twisting and brings out the best anti-vibration performance. Since the hexagon is millimeter size, it can be worked with commercially available tools. It can also be installed in deep places such as the bottom of a groove using a deep socket. Various machine tools, centrifuges, crushers,... Read More
    Rubber hardness  60°  Suitable Usage  Anti-vibration  Material (Anti-Vibration Rubber)  Natural rubber  Material (Metal Hub)  Rolled steel for general structure  Shape  Round type 
    Rating:
    91%
    from S$6.69
    Min. 2 days
  5. Anti-Vibration Rubber with Hollow For Electrical Materials
    Hikari Anti-Vibration Rubber with Hollow For Electrical Materials
    Ideal for air-conditioning outdoor units and anti-vibration in various works. Anti-vibration rubber for electrical materials Can be used by passing bolts through the hole in the center.
    Operating Temperature Range (℃)  -30~70  Thickness (mm)  10  Hole Diameter (Φmm)  13  Suitable Usage  Anti-vibration  Color  Black  Material (Anti-Vibration Rubber)  Natural rubber  Shape  Square 
    Rating:
    100%
    from S$1.59
    Min. 2 days
  6. Spring mat SM
    Kurashiki Kako Spring mat SM
    Anti-vibration performance and ease of use far exceeding rubber pads
    Suitable Usage  Anti-vibration  Color  Black  Feature  Heavy salt resistance  Type of Connection  Round hole  Shape  Square  Material (Anti-Vibration Rubber)  Synthetic natural rubber  Material (Rubber)  Synthetic rubber 
    Rating:
    100%
    from S$14.99
    Min. 2 days
  7. Anti-vibration rubber Perforated corner
    WAKI Anti-vibration rubber Perforated corner
    Anti-vibration rubber that absorbs vibration.
    Heat Resistance Temperature (℃)  -20~60  Thickness (mm)  10  Hole Diameter (Φmm)  13  Groove Depth (mm)  Groove Width (mm)  Interval (mm)  Hardness  60  Suitable Usage  Anti-vibration  Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Anti-Vibration Rubber)  Natural rubber  Shape  Square 
    from S$1.59
    Min. 3 days
  8. Toyo Diamond Mount Model C2000
    TOYO TIRE and RUBBER Toyo Diamond Mount Model C2000
    Installation is easy by providing mounting bolts on the upper fixing plate and bolt holes on the lower fixing plate. It has a high spring constant and can be used for large machines. Suitable for preventing high frequency transmission. It can also be used in the shear direction and is effective f... Read More
    Suitable Usage  Anti-vibration  Type of Connection  Male screw / plate  Shape  Square 
    from S$76.99
    Min. 8 days
  9. 50x 50x10mm Anti-vibration rubber (10 sheets)
    ESCO 50x 50x10mm Anti-vibration rubber (10 sheets)
    Can be stacked. Around the legs of the outdoor unit of the air conditioner, etc.
    Allowable Load (kg)  (Reference) 1mm 2: 800  Material (Anti-Vibration Rubber)  Specification  Dimensions, Height x Width x Thickness (mm)  50×50×10  Dimension (mm)  50×50×10  Suitable Usage  Anti-vibration  Esco Part No.  EA997XA-1A  Shape  Square  Feature  Vibration absorption 
    from S$26.99
    Min. 6 days
  10. Square anti-vibration rubber RK
    Kurashiki Kako Square anti-vibration rubber RK
    Suitable Usage  Anti-vibration  Material (Anti-Vibration Rubber)  Natural rubber  Shape  Square 
    from S$119.90
    Min. 5 days
  11. 100x 100x10mm Anti-vibration rubber (10 sheets)
    ESCO 100x 100x10mm Anti-vibration rubber (10 sheets)
    Can be stacked. Around the legs of the outdoor unit of the air conditioner, etc.
    Allowable Load (kg)  (Reference) 1mm 2: 800  Dimensions, Height x Width x Thickness (mm)  100×100×10  Dimension (mm)  100×100×10  Suitable Usage  Anti-vibration  Esco Part No.  EA997XA-3A  Shape  Square  Feature  Vibration absorption 
    from S$49.99
    Min. 6 days
  12. Rubber + metal buffer / with internal thread on both sides
    HALDER Rubber + metal buffer / with internal thread on both sides
    Temperature Range (℃)  -30~80  Color (Body)  Black  Type of Connection  Both ends female thread  Suitable Usage  Buffer  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Anti-Vibration Rubber)  Natural rubber  Shape  Round type  Material (Screw)  Steel  Material (washer)  Steel / galvanized / blue inactivated  Material (Bushing)  Steel / galvanized / blue inactivated 
    from S$2.99
    Min. 12 days
  13. Rubber buffer, cylindrical / with male thread / stainless steel 1.4301 (equivalent to SUS304)
    HALDER Rubber buffer, cylindrical / with male thread / stainless steel 1.4301 (equivalent to SUS304)
    Temperature Range (℃)  -30~80  Color (Body)  Black  Suitable Usage  Buffer  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Anti-Vibration Rubber)  Natural rubber  Type of Connection  One end male screw  Shape  Round type 
    from S$6.19
    Min. 11 days
  14. Rubber buffer, parabolic type / with internal thread
    HALDER Rubber buffer, parabolic type / with internal thread
    Temperature Range (℃)  -30~80  Dimension s (mm)  Color (Body)  Black  Suitable Usage  Buffer  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Anti-Vibration Rubber)  Natural rubber  Type of Connection  One-end female screw  Shape  Round type  Material (Screw)  Steel  Material (Bushing)  Steel / galvanized / blue inactivated  Material (washer)  Steel / galvanized / blue inactivated 
    from S$4.49
    Min. 11 days
  15. Rubber + metal buffer / with internal thread and male thread
    HALDER Rubber + metal buffer / with internal thread and male thread
    Temperature Range (℃)  -30~80  Color (Body)  Black  Suitable Usage  Buffer  RoHS directive (corresponding to 10 substances)  Correspondence  Type of Connection  Female thread / male thread  Material (Anti-Vibration Rubber)  Natural rubber  Shape  Round type  Material (Screw)  Steel  Material (Bushing)  Steel / galvanized / blue inactivated  Material (washer)  Steel / galvanized / blue inactivated 
    from S$2.99
    Min. 12 days
  16. Square anti-vibration rubber
    TOZEN Square anti-vibration rubber
    Since the mounting part has a female screw structure, it can be inserted without leaving more clearance than necessary. Since there are 3 mounting parts, it can be used for steel materials such as H-shaped steel and channel steel. As a vibration-proof support material for large-diameter vertical ... Read More
    Suitable Usage  Anti-vibration  Type of Connection  Both ends female thread  Material (Metal Hub)  SS400  Material (Nut)  SS400  Shape  Square  Material (Anti-Vibration Rubber)  Synthetic natural rubber 
    from S$279.90
    Min. 5 days
  17. 40x3mm diameter rubber cushion (4 pieces)
    ESCO 40x3mm diameter rubber cushion (4 pieces)
    It has the effect of preventing scratches on the floor, vibration isolation, and soundproofing.
    Maximum acceptable load (N)  Feature  Suitable Usage  Anti-vibration  Material (Anti-Vibration Rubber)  Non-migrating rubber  Material  Non-migrating rubber  Shape  Square  Specification  With adhesive tape  Dimension (mm)  Φ40×3 
    from S$3.79
    Min. 4 days
  18. Rubber buffer, cylindrical / with female thread / stainless steel 1.4301 (equivalent to SUS304)
    HALDER Rubber buffer, cylindrical / with female thread / stainless steel 1.4301 (equivalent to SUS304)
    Temperature Range (℃)  -30~80  Color (Body)  Black  Suitable Usage  Buffer  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Anti-Vibration Rubber)  Natural rubber  Type of Connection  One-end female screw  Shape  Round type 
    from S$6.69
    Min. 7 days
  19. Rubber buffer, parabolic / with male thread
    HALDER Rubber buffer, parabolic / with male thread
    Temperature Range (℃)  -30~80  Dimension s (mm)  Color (Body)  Black  Suitable Usage  Buffer  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Anti-Vibration Rubber)  Natural rubber  Type of Connection  One end male screw  Shape  Round type  Material (Screw)  Steel  Material (washer)  Steel / galvanized / blue inactivated  Material (Bushing)  Steel / galvanized / blue inactivated 
    from S$4.39
    Min. 11 days
  20. Rubber buffer, cylindrical / with internal thread / steel, galvanized, blue deactivation treatment
    HALDER Rubber buffer, cylindrical / with internal thread / steel, galvanized, blue deactivation treatment
    Temperature Range (℃)  -30~80  Color (Body)  Black  Suitable Usage  Buffer  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Anti-Vibration Rubber)  Natural rubber  Type of Connection  One-end female screw  Shape  Round type  Material (washer)  Steel / galvanized / blue inactivated  Material (Bushing)  Steel / galvanized / blue inactivated 
    from S$2.49
    Min. 11 days
  21. Rubber + metal buffer / with male thread on both sides
    HALDER Rubber + metal buffer / with male thread on both sides
    Temperature Range (℃)  -30~80  Color (Body)  Black  Suitable Usage  Buffer  RoHS directive (corresponding to 10 substances)  Correspondence  Type of Connection  Male screws on both ends  Material (Anti-Vibration Rubber)  Natural rubber  Shape  Round type  Material (Screw)  Steel  Material (Bushing)  Steel / galvanized / blue inactivated  Material (washer)  Steel / galvanized / blue inactivated 
    from S$2.79
    Min. 12 days
  22. Rubber buffer, cylindrical / with male thread / steel, galvanized, blue deactivation treatment
    HALDER Rubber buffer, cylindrical / with male thread / steel, galvanized, blue deactivation treatment
    Temperature Range (℃)  -30~80  Color (Body)  Black  Suitable Usage  Buffer  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Anti-Vibration Rubber)  Natural rubber  Type of Connection  One end male screw  Shape  Round type  Material (Screw)  Steel  Material (washer)  Steel / galvanized / blue inactivated 
    from S$2.19
    Min. 11 days
  23. Anti-vibration rubber A
    WAKI Anti-vibration rubber A
    For anti-vibration and anti-slip.
    Heat Resistance Temperature (℃)  -20~60  Thickness (mm)  10  Groove Depth (mm)  Groove Width (mm)  Interval (mm)  Hardness  60  Suitable Usage  Anti-vibration / anti-slip  Color  Black  Material (Anti-Vibration Rubber)  Natural rubber  Shape  Square 
    Discontinued
View : Grid List
Filter

23 Item(s)

Set Ascending Direction