All Category

Trapezoid Shape Anti Vibration Rubber

View : Grid List
Filter

8 Item(s)

Set Ascending Direction
  1. Toyo Diamond Mount Model S2000
    TOYO TIRE and RUBBER Toyo Diamond Mount Model S2000
    The square shape allows you to adjust the absorbed energy by the number of installations. The compact design accommodates narrow spaces. Crane, hoist, multi-storey car park
    Suitable Usage  Anti-vibration  Type of Connection  Round hole  Shape  Square 
    from S$58.99
    Min. 2 days
  2. TOYO TIRE Mount U1000 Type
    TOYO TIRE and RUBBER TOYO TIRE Mount U1000 Type
    It is a low spring constant anti-vibration rubber that utilizes the shear rigidity of the rubber. The spring constant ratio in the vertical and horizontal directions can be selected appropriately, and it is also effective for high-frequency vibration and low-frequency vibration. It can be widely ... Read More
    Suitable Usage  Anti-vibration  Type of Connection  Male screws on both ends 
    from S$16.99
    Min. 8 days
  3. Toyo diamond mount U2000 type
    TOYO TIRE and RUBBER Toyo diamond mount U2000 type
    It is a low spring constant anti-vibration rubber that utilizes the shear rigidity of the rubber. The spring constant ratio in the vertical and horizontal directions can be selected appropriately, and it is also effective for high-frequency vibration and low-frequency vibration. It can be easily ... Read More
    Suitable Usage  Anti-vibration  Type of Connection  Others 
    from S$11.99
    Min. 8 days
  4. Mountain Type Anti-Vibration Rubber ED Type
    BRIDGESTONE Mountain Type Anti-Vibration Rubber ED Type
    The spring constant in the Z direction is relatively small. The spring constants in the Y and X directions are about 20% of the spring constants in the Z direction. Since the width of the anti-vibration rubber is narrow, it is convenient to easily install it even in a mounting location that is re... Read More
    Material (Anti-Vibration Rubber)  Natural rubber  Shape  Yamagata 
    from S$19.99
    Min. 2 days
  5. Yamagata anti-vibration rubber KD
    Kurashiki Kako Yamagata anti-vibration rubber KD
    Small vertical spring constant: Compared to round anti-vibration rubber, the vertical spring constant is small and the lateral stability is good, so it is suitable for machines that generate large amplitude at low speed rotation. Since the width is narrow, which is suitable for vibration isolatio... Read More
    Suitable Usage  Anti-vibration  Type of Connection  Male screw / plate  Material (Anti-Vibration Rubber)  Natural rubber  Shape  Yamagata 
    from S$22.99
    Min. 5 days
  6. M8 / 30mm [Yamagata] anti-vibration rubber
    ESCO M8 / 30mm [Yamagata] anti-vibration rubber
    Support Load (N)  (Downward) 290  Spring Constant (N/mm)  (Downward) 98  Height (mm)  30  Suitable Usage  Anti-vibration  Esco Part No.  EA949HS-246  Connector Thread  M8  Mounting Screw Hole Size  M8  Material (Anti-Vibration Rubber)  Natural rubber  Type of Connection  One end male screw  Shape  Yamagata 
    from S$29.99
    Min. 6 days
  7. M10 / 40mm [Yamagata] anti-vibration rubber
    ESCO M10 / 40mm [Yamagata] anti-vibration rubber
    Spring Constant (N/mm)  (Downward) 165  Support Load (N)  (Downward) 580  Hole Size (mm)  Height (mm)  40  Suitable Usage  Anti-vibration  Esco Part No.  EA949HS-247  Connector Thread  M10  Mounting Screw Hole Size  M10  Material (Anti-Vibration Rubber)  Natural rubber  Type of Connection  One end male screw  Shape  Yamagata 
    from S$38.99
    Min. 6 days
  8. M4 / 22mm [Yamagata] anti-vibration rubber
    ESCO M4 / 22mm [Yamagata] anti-vibration rubber
    Support Load (N)  (Downward) 195  Spring Constant (N/mm)  (Downward) 79  Height (mm)  22  Hole Size (mm)  Mounting Screw Hole Size  4.0mm  Suitable Usage  Anti-vibration  Esco Part No.  EA949HS-243  Connector Thread  M4  Material (Anti-Vibration Rubber)  Natural rubber  Type of Connection  Round hole  Shape  Yamagata 
    from S$24.99
    Min. 6 days
View : Grid List
Filter

8 Item(s)

Set Ascending Direction