Even smaller spring constants: Since spring constants that are even smaller than those of round and chevron anti-vibration rubbers can be obtained, excellent anti-vibration effects can be obtained even for low-frequency excitation forces. High rigidity in the longitudinal direction suitable for l... Read More
Suitable Usage Anti-vibration Material (Anti-Vibration Rubber) Natural rubber Type of Connection Round hole Shape Shape
A spring that is soft in the Z direction. A spring that is hard in the Y direction. Easy to install in narrow areas of width. The rubber material used is rubber that conforms to JIS K 6386 (rubber material for anti-vibration rubber) type A (natural rubber type).
Material (Anti-Vibration Rubber) Natural rubber Type of Connection Round hole Shape Shape
It is a low spring constant anti-vibration rubber that utilizes the shear rigidity of the rubber. The spring constant ratio in the vertical and horizontal directions can be selected appropriately, and it is also effective for high-frequency vibration and low-frequency vibration. It is a type with... Read More
Suitable Usage Anti-vibration Type of Connection Round hole Shape Shape
Since the spring constant is small, an excellent anti-vibration effect can be obtained even for low-frequency excitation forces. Due to its high rigidity in the longitudinal direction, it is relatively stable for vibration isolation of equipment that receives a large load in that direction. It ca... Read More
Suitable Usage Anti-vibration Finish Black RoHS directive (corresponding to 10 substances) Correspondence Material (Anti-Vibration Rubber) Natural rubber (NR)