Leveling Pads
Other Related Pages
- NABEYA Anti-vibration plateIt protects equipment from vibration and structural noise and is used in various industries. By blending nitrile rubber, cork particles, and polyester fiber, it exhibits excellent features. It is especially suitable for machines such as machine tools where it is important to maintain accuracy aft... Read MoreHeat Resistance Temperature (℃) -120~+120 RoHS directive (corresponding to 10 substances) Correspondence Material NBRfrom S$12.99Min. 28 days
- NABEYA Anti-vibration foot (lightweight type)Low-frequency vibration can be eliminated by using polyurethane foam, which is superior to rubber-based vibration-isolating materials. There is no color transfer from the anti-vibration material to the installation floor. You can select from 5 types (6.8N to 180N) according to the load, and the f... Read MoreMaterial (Bolt) 45C RoHS directive (corresponding to 10 substances) Correspondence Surface Treatment Trivalent chromate plating Material (Plastic Part) polyamidefrom S$8.19Min. 2 days
- NABEYA Anti-vibration plate (non-flat type)The uneven suction cup stabilizes the receiving surface and reduces vibration. It supports low frequency vibration isolation.Heat Resistance Temperature (℃) -20~100 RoHS directive (corresponding to 10 substances) Correspondencefrom S$11.99Min. 4 days
- NABEYA Anti-vibration foot (heavy type)Low frequency vibration can be removed by using polyurethane foam, which is superior to rubber-based vibration isolators. There is little creep (change in the amount of deflection) after installation. There is no color transfer from the anti-vibration material to the installation floor. The flexi... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Material (Plate) FC200 Surface Treatment Paintingfrom S$22.99Min. 8 days
- NABEYA Anti-vibration foot jackA foot jack with a level adjustment mechanism and anti-vibration function. High performance compared to rubber pad products. It has excellent solution resistance and does not transfer to the floor. Since the bolts have a flexible connection, they can absorb the inclination of the floor surface. T... Read MoreMaterial (pad) Anti-vibration pad made of polyurethane RoHS directive (corresponding to 10 substances) Correspondence Surface Treatment Electrodeposition coating Material SS400from S$13.99Min. 8 days
- TAKIGEN MFG Rotary plane (M10 × L2 = 20)The adjuster has a structure in which the screw part swings freely and can be kept horizontal under any conditions. Measuring equipment, steel cabinets, vending machines, copiersDimension W (mm) 13 Mass (g) 38 Dimension L1 (mm) 42.5 Dimension M M10 Material (Bottom) Polyamide (PA) Dimension D (Φmm) 40 Material (shaft) Mild steel wire (SWRM) Dimension L2 (mm) 20 Allowable Load (N) 1470 TAKIGEN code 20465from S$7.79Min. 5 days
- TAKIGEN MFG Rotary plane (M8 × L2 = 19)The adjuster has a structure in which the screw part swings freely and can be kept horizontal under any conditions. Measuring equipment, steel cabinets, vending machines, copiersDimension M M8 TAKIGEN code 20466 Allowable Load (N) 980 Material (Bottom) Polyamide (PA) Mass (g) 21 Dimension L2 (mm) 19 Dimension L1 (mm) 37.5 Dimension W (mm) 10 Material (shaft) Mild steel wire (SWRM) Dimension D (Φmm) 30from S$6.59Min. 6 days
- Katsura Level Set (LS Series)The level set (R) is a device that can adjust the level with anti-vibration and soundproofing effects. It is expected to improve the accuracy of the equipment used and to suppress the vibration transmitted from the floor surface. Efficient anti-vibration effect can be expected because the anti-vi... Read Morefrom S$58.99Min. 6 days
- TAKIGEN MFG Rotary plane (M6 × L2 = 14)The adjuster has a structure in which the screw part swings freely and can be kept horizontal under any conditions. Measuring equipment, steel cabinets, vending machines, copiersDimension L2 (mm) 14 Dimension D (Φmm) 25 Material (Bottom) Polyamide (PA) Mass (g) 11 Dimension L1 (mm) 31 TAKIGEN code 20467 Material (shaft) Mild steel wire (SWRM) Dimension W (mm) 8 Allowable Load (N) 490 Dimension M M6from S$5.99Min. 5 days
- NABEYA Leveling screw BNSB (Zinc plating)This product can be used for leveling elements BNSH / BNSHA.Material (Bolt / Nut) SS400 / Zinc plating Included Accessories 1 nut and 1 washer RoHS directive (corresponding to 10 substances) Correspondence Thread Pitch Finefrom S$14.99Min. 4 days
- TAKIGEN MFG Rotary plane (M14 × L2 = 30)The adjuster has a structure in which the screw part swings freely and can be kept horizontal under any conditions. Measuring equipment, steel cabinets, vending machines, copiersAllowable Load (N) 5880 Dimension L1 (mm) 66.5 Material (shaft) Mild steel wire (SWRM) Mass (g) 145 Material (Bottom) Polyamide (PA) Dimension M M14 TAKIGEN code 20463 Dimension W (mm) 19 Dimension D (Φmm) 70 Dimension L2 (mm) 30from S$19.99Min. 5 days
- NABEYA Leveling element BNVBolt-on type leveling element. It has a level adjustment mechanism and anti-vibration function. There are three types of elements according to the target vibration frequency, machine type, and weight. It is P30W, P4, P0 from the lowest supported frequency. Suitable for vibration isolation of pres... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Type Squarefrom S$33.99Min. 48 days
- NABEYA Leveling screw for flexible connection BNRBSFThis product can be used for leveling elements BNRV and BNRSV.Material (Bolt / Nut) Stainless Steel Included Accessories 2 nuts and 2 washers Thread Pitch Coarse RoHS directive (corresponding to 10 substances) Correspondencefrom S$22.99Min. 4 days
- NABEYA Anti-vibration disc for screw head BVW (for bolt-through type)It is used as a washer for vibration insulation for the bolt-fixed type of anti-vibration wedge mount.RoHS directive (corresponding to 10 substances) Correspondence Material SS400、NBRfrom S$46.99Min. 4 days
- NABEYA Horizontal element BHAGIt is used for horizontal vibration damping. It can also be used as a horizontal stopper during large vibrations. * The attached screws and plugs are for anchors. B5 is used for the anti-vibration plate.Dimension L (mm) 15 Dimension G (mm) 35 Dimension E (mm) 50 RoHS directive (corresponding to 10 substances) Correspondencefrom S$1,099.00Min. 48 days
- NABEYA Dedicated aluminum tableDedicated aluminum table that can be attached to jig parts.Material (Main unit) A5052, (Insert screw) SUS304 Dimension G (mm) 10 Dimension E (mm) 15 Dimension C (mm) 15 Dimension H (mm) 30 Dimension B (mm) 414 Dimension A (mm) 482 Dimension F (mm) 50 Surface Treatment Anodized RoHS directive (corresponding to 10 substances) Correspondence Dimension D (mm) M8from S$2,699.00Min. 48 days
- NABEYA Leveling element BNSH / BNSHAA leveling element with a level adjustment mechanism and anti-vibration function. (BNSH) A fixed leveling element with a level adjustment mechanism and anti-vibration function. (BNSHA) Suitable for vibration isolation of press machines, automatic stamping machines, die casting machines, etc. * Bo... Read MoreMaterial (Case) FC250, (Anti-Vibration plate) NBR RoHS directive (corresponding to 10 substances) Correspondence Thread Pitch Finefrom S$75.99Min. 48 days
- NABEYA Anti-vibration plate (non-slip)Used for non-slip and spacers. * This plate cannot be used for vibration isolation.Heat Resistance Temperature (℃) -120~+120 Type Cleat RoHS directive (corresponding to 10 substances) Correspondence Material NBRfrom S$11.99Min. 5 days
- NABEYA Leveling element BNRSSince the bolts have a flexible connection, they can absorb the inclination of the floor surface. A leveling element with a level adjustment mechanism and anti-vibration function. There are three types of elements according to the target vibration frequency, machine type, and weight. It is P30W, ... Read MoreThread Pitch Coarse RoHS directive (corresponding to 10 substances) Correspondencefrom S$48.99Min. 48 days
- NABEYA Anti-vibration foot with liftWe use ether-based polyurethane foam anti-vibration material with high durability and anti-vibration performance. The dial-shaped elevating function enables easy leveling. With the swivel mechanism, it can be installed on an inclined surface (up to 3 degrees). There is no color transfer to the fl... Read MoreDeflection (mm) 0.6 RoHS directive (corresponding to 10 substances) Correspondencefrom S$66.99Min. 8 days
- NABEYA Leveling element BNRSVSince the bolts have a flexible connection, they can absorb the inclination of the floor surface. A leveling element with a level adjustment mechanism, anti-vibration function, and anti-slip function. There are three types of elements according to the target vibration frequency, machine type, and... Read MoreThread Pitch Coarse RoHS directive (corresponding to 10 substances) Correspondencefrom S$86.99Min. 48 days
- NABEYA Leveling element BNRBolt-on type leveling element. It has a level adjustment mechanism and anti-vibration function. There are three types of elements according to the target vibration frequency, machine type, and weight. It is P30W, P4, P0 from the lowest supported frequency. Suitable for vibration isolation of pres... Read MoreDimension D (mm) - RoHS directive (corresponding to 10 substances) Correspondence Type Roundfrom S$33.99Min. 48 days
- Kurashiki Kako Component mount (for vibration isolation)An advanced hybrid mount that combines a coil spring and the original damping mechanism [Hanede HDR] in a compact body with a sophisticated design. Due to the optimum design, excellent unique performance has been achieved in both the vertical and horizontal directions. The damping mechanism keeps... Read Morefrom S$249.90Min. 2 days
- NABEYA Leveling screw for flexible connection BNVRBFThis product is available for leveling elements BNV, BNR, BNVS, BNRS.RoHS directive (corresponding to 10 substances) Correspondencefrom S$14.99Min. 4 days
- NABEYA Leveling block MB typeIt has an anti-vibration function. Equipped with a precise level adjustment mechanism. It has a large adjustment stroke.Dimension D (mm) 12 Dimension L (mm) 20 Dimension H (mm) 32 Dimension K (mm) 35 RoHS directive (corresponding to 10 substances) Correspondence Dimension J (mm) M16from S$469.90Min. 33 days
- TOZEN Multi-type anti-vibration unitSafe and highly durable multi-unit anti-vibration material due to its unique special seismic structure. Rich lineup. A multi-compatible anti-vibration unit with a built-in high-performance coil spring. By adopting common parts for manufacturer's anti-vibration products, we have achieved cost ... Read Morefrom S$399.90Min. 5 days
- NABEYA Leveling element BNVSSince the bolts have a flexible connection, they can absorb the inclination of the floor surface. A leveling element with a level adjustment mechanism and anti-vibration function. There are three types of elements according to the target vibration frequency, machine type, and weight. It is P30W, ... Read MoreThread Pitch Coarse RoHS directive (corresponding to 10 substances) Correspondencefrom S$48.99Min. 48 days
- NABEYA Leveling element BNRVBolt-on type leveling element. It has a level adjustment mechanism, anti-vibration function, and anti-slip function. There are three types of elements according to the target vibration frequency, machine type, and weight. It is P30W, P4 from the lowest supported frequency. Please use PBR7 as a no... Read MoreRoHS directive (corresponding to 10 substances) Correspondencefrom S$77.99Min. 48 days
- KENIS Gel chip (chip-shaped anti-vibration material)Length (m) 1 Width (mm) 10from S$43.99Min. 11 days
- NABEYA Protective cupRoHS directive (corresponding to 10 substances) Correspondencefrom S$279.90Min. 4 days
- Kurashiki Kako Component mount (for vibration isolation)A hybrid mount that combines a "coil spring" and an original damping mechanism [Hanede DHDR]. The vibration isolation performance has been further improved by the horizontal natural frequency and the vertical damping effect. In the horizontal direction, the natural frequency is kept low... Read Morefrom S$299.90Min. 5 days
- OriiMec Level padSince the anti-vibration rubber is divided into 4 parts, effective anti-vibration can be achieved. The anti-vibration rubber is replaceable. You can also double the rubber to improve the anti-vibration effect. A universal washer (spherical washer) is used for the mounting base. Supports the machi... Read Morematerial (jack) FC25 Material (Frame) FC25 Material (Anti-Vibration Rubber) NBR Material (Mounting Bolt) S45CDiscontinued
- EXSEAL LCD screen protection sheet Puyo TectTrusco Part No. 433-6186 Specification 92.1% visible light transmittance Width (mm) 500 Mass (g) 160 Length (mm) 400 Thickness (mm) 0.6 Color TransparentDiscontinued
- OriiMec Level pad vibration isolatorEquipped with a screw pull-out prevention mechanism that further improves safety. It is a special design that prevents rubber from sticking to the floor. Precision measuring machines, semiconductor / liquid crystal related manufacturing machines, molding machines, machine tools, etc.2018 Trusco page 2 0253Discontinued
- OriiMec Level padSince the anti-vibration rubber is divided into 4 parts, effective anti-vibration can be achieved. Level adjustment can be easily done with the cross-shaped handle.Dimension W (mm) 110 Level Adjustment (mm) 15 Maximum Load (kg) 1800 (per pc) Anti-Vibration Rubber Thickness (mm) 21 Dimension h (mm) 28 Mounting Base Dimension (Φmm) 42 Dimension H (mm) 49 Dimension B (mm) 80(154) Dimension w (mm) 95 Dimension b (mm) M12 P1.75 Clamping Thickness (mm) ~55(128)Discontinued
- OriiMec Level padReliable heavy-duty specification with FCD frame.Anti-Vibration Rubber Thickness (mm) 29Discontinued