All Category

Anti Vibration Pads

Anti-vibration pads are attached to the underside of equipment to protect it from vibrations, and prevent vibrations generated by equipment from being transmitted to other locations. In addition to the cut ones, there are sheet-like ones that can be cut and used appropriately on site. In addition to the role of suppressing vibration transmission, some have sound insulation. Materials include rubber, gel, and silicon. The operating temperature conditions are set, so let's select what you need according to the environment.
View : Grid List
Filter

Items 1 - 40 of 78

Set Ascending Direction
  1. Anti-Vibration Pad (Natural Rubber, Rubber Hardness 50)
    Kurashiki Kako Anti-Vibration Pad (Natural Rubber, Rubber Hardness 50)
    Easy to install and move Machines can be easily installed and moved. It can be cut to an appropriate size with scissors and a knife at the site, and it is effective just by laying it under the machine. A special pattern is applied to both sides, which has a large anti-vibration effect, and a rela... Read More
    Rubber hardness  (JIS)50  Support surface pressure (N / mm 2 Specific Vibration Frequency (Hz)  Cut-off frequency (Hz)  Material  Natural rubber (rubber hardness 50) 
    Rating:
    95%
    from S$16.99
    Min. 2 days
  2. Anti-Vibration Pad
    TRUSCO Anti-Vibration Pad
    The range of working load is wide, and stable anti-vibration effect can be obtained regardless of the size of the load. It is easy to process and can be used simply by cutting V-grooves with 50 mm intervals with a utility knife. For equipment that generates various vibrations and noise, such as m... Read More
    Operating Temperature Range  -5~70℃  Rubber hardness  55°±5  Material  Natural rubber (NR) 
    Rating:
    81%
    from S$0.91
    Min. 2 days
  3. Anti-Vibration Pad (Natural Rubber Rubber Hardness 60, 75)
    Kurashiki Kako Anti-Vibration Pad (Natural Rubber Rubber Hardness 60, 75)
    Easy to install and move. Great vibration isolation effect. Great soundproofing effect. Wide working load range. Excellent life. Economical. Refrigerator, chilling unit, heat pump, cooling tower, condenser, air handling unit, packaged air conditioner, blower, pump, compressor, fan, transformer, m... Read More
    Allowable Surface Pressure (N/mm2 1.1  Material  Natural rubber 
    Rating:
    87%
    from S$12.99
    Min. 2 days
  4. Dimple pad
    TOZEN Dimple pad
    A high-performance anti-vibration pad that specializes in removing all types of vibration, from small vibrations to large vibrations. Measures against vibration and solid noise of building equipment. Multi-outdoor unit for buildings, floor-standing indoor unit, fan coil unit, air handling unit, c... Read More
    Material  CR (chloroprene) 
    from S$9.69
    Min. 5 days
  5. KURA Pad High-Performance Anti-Vibration Pad RHS Type
    Kurashiki Kako KURA Pad High-Performance Anti-Vibration Pad RHS Type
    Specific Vibration Frequency (Hz)  Allowable Surface Pressure (N/mm2 Cut-off frequency (Hz)  Dimension (mm)  18t×240×460 
    from S$299.90
    Min. 5 days
  6. Toyo diamond mount type P1000
    TOYO TIRE and RUBBER Toyo diamond mount type P1000
    It is effective in preventing noise resonance, mitigating shocks, and blocking high-frequency vibration. It can be used by cutting it to the required cross section. Machine tools, presses, printing machines, gym floors
    Hardness (Durometer A)  60 
    from S$149.90
    Min. 8 days
  7. Sunpat
    TOGAWA RUBBER Sunpat
    The Sunpad TSP series is a soundproof and vibration-proof mat that has been completed by making full use of the rubber engineering technology unique to Togawa Rubber. An epoch-making mechanism in which the protrusions on both sides of the mat and the intermediate layer of the mat are deformed in ... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$299.90
    Min. 8 days
  8. Anti-Vibration Pads
    MonotaRO Anti-Vibration Pads
    Prevents noise / resonance and high frequency vibration. You can cut it to your favorite size with scissors or a cutter. For vibration isolation of machines and equipment * Do not use for any other purpose.
    Thickness t (mm)  10  Tensile Strength (MPa)  Rubber hardness  65  Color  Black  Material  Natural rubber 
    Rating:
    87%
    from S$10.99
    Min. 2 days
  9. Anti-Vibration Pad
    TRUSCO Anti-Vibration Pad
    The range of working load is wide, and stable anti-vibration effect can be obtained regardless of the size of the load. It is easy to process and can be used simply by cutting V-grooves with 50 mm intervals with a utility knife. It can be used in machine tools, refrigerators, air conditioners, bl... Read More
    Rating:
    85%
    from S$13.99
    Min. 2 days
  10. Anti-Vibration / Buffer Block Gel Damper
    EXSEAL Anti-Vibration / Buffer Block Gel Damper
    Prevents shock and vibration. The gel is non-directional and has the same effect both vertically and horizontally. The effect can be obtained from the low range of 23Hz and above. (It depends on the material hardness.) The effect can be obtained from a low area. (It depends on the material hardne... Read More
    Thickness (mm)  25  Heat resistance (use limit) temperature (℃)  80  Material  Urethane elastomer 
    Rating:
    96%
    from S$18.99
    Min. 2 days
  11. Single Sided Fluted Rubber Black
    Hikari Single Sided Fluted Rubber Black
    Rubber with streaks Anti-vibration, soundproofing, non-slip, etc.
    Rating:
    80%
    from S$2.19
    Min. 2 days
  12. Anti-vibration pad (chloroprene rubber)
    Kurashiki Kako Anti-vibration pad (chloroprene rubber)
    Easy to install and move. Great vibration isolation effect. Great soundproofing effect. Wide working load range. Excellent life. Economical. Refrigerator, chilling unit, heat pump, cooling tower, condenser, air handling unit, packaged air conditioner, blower, pump, compressor, fan, transformer, m... Read More
    Material  Chloroprene rubber (CR) 
    Rating:
    80%
    from S$22.99
    Min. 2 days
  13. Anti-vibration pad (Shirodin)
    NABEYA Anti-vibration pad (Shirodin)
    Outstanding dynamic characteristics + elasticity. High attenuation rate. Closed cell foam. Less creep occurs. Anti-vibration material for industrial machinery, elastic material for transport rollers and belts. Elastic press mats, highly flexible sealing materials, molded parts.
    Coefficient of friction  (Iron side) 0.7, (Concrete side) 0.7  Allowable Temperature (℃)  +120  Operating Temperature Range (℃)  -30~70  Compression Set(%)  <5  Combustion Quality  B2(DIN)、B.C.D(EN ISO)  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$7.39
    Min. 2 days
  14. Anti-vibration pad (silomer)
    NABEYA Anti-vibration pad (silomer)
    Shock absorption + damping performance. The transmission coefficient at the resonance frequency is low. Mixed cell structure of open cell and closed cell. Anti-vibration material for specialized machines, elastic material for transport rollers and belts. Elastic press mats, highly flexible sealin... Read More
    Allowable Temperature (℃)  +120  Operating Temperature Range (℃)  -30~70  Compression Set(%)  <5  Combustion Quality  B2(DIN)、B.C.D(EN ISO)  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$4.19
    Min. 2 days
  15. Anti-Vibration Pad
    TOZEN Anti-Vibration Pad
    It can be used as a cushioning material in places where equipment and piping are in contact and noise is generated. In addition, due to the characteristics of the shape and material, it withstands large impact loads, absorbs vibrations, and prevents equipment from slipping in the event of an eart... Read More
    Rubber hardness  About 60  Material  Natural rubber 
    Rating:
    100%
    from S$15.99
    Min. 2 days
  16. Anti-vibration pad (synthetic rubber)
    TRUSCO Anti-vibration pad (synthetic rubber)
    It is easy to process and can be used simply by cutting V-grooves with 50 mm intervals with a utility knife. Resistant to cutting oil, machine oil, lubricating oil, etc. The range of working load is wide, and stable anti-vibration effect can be obtained regardless of the size of the load. For equ... Read More
    Operating Temperature Range (℃)  -5~110  Rubber hardness  55°±5  Material  Synthetic rubber (CR) 
    Rating:
    100%
    from S$1.89
    Min. 2 days
  17. High-Performance Anti-Vibration Pad KHS Type
    Kurashiki Kako High-Performance Anti-Vibration Pad KHS Type
    Thickness (mm)  12  Width (mm)  240  Length (mm)  480  Material (Rubber)  Chloroprene rubber  Type  High performance anti-vibration pad 
    Rating:
    100%
    from S$76.99
    Min. 2 days
  18. Micro vibration absorption pad
    YAHATA NEJI Micro vibration absorption pad
    An indoor pad that can easily absorb vibration and prevent scratches just by pasting it! High-density ultra-fine cell uniform structure developed exclusively for foot rubber of electrical products and precision equipment. It attenuates the mechanical micro-vibration transmission in a certain freq... Read More
    Diameter (Φmm)  21 
    Rating:
    80%
    from S$6.99
    Min. 2 days
  19. Anti-vibration pad IP type
    BRIDGESTONE Anti-vibration pad IP type
    Easy to install and move. It only needs to be laid under the machine except in special cases, and it is extremely easy to install and relocate. There is almost no need for special foundation work for installation, and there is no need to tighten bottles. Great anti-vibration and soundproofing eff... Read More
    from S$48.99
    Min. 2 days
  20. Gel Damper
    AS ONE Gel Damper
    It prevents vibration by laying it under the machine. There is no directionality and the same effect can be obtained both vertically and horizontally.
    Vibration isolation frequency (Hz)  24.4~  Material  Resin gel  Type  Square plate 
    from S$18.99
    Min. 13 days
  21. Love Lock
    KOKUGO Love Lock
    from S$169.90
    Min. 7 days
  22. Cosmo super gel round string
    KOKUGO Cosmo super gel round string
    [What is COSMO SUPER GEL] The definition of gel is a material that is as close to liquid as possible and can maintain its shape after molding, which is called gel. Konjac jelly is a gel that is familiar to us. Cosmo Super Gel was originally created in the process of researching sealing technology... Read More
    Tensile Elongation (%)  1300 or more (JIS k 6251) 
    from S$67.99
    Min. 13 days
  23. Anti-vibration pad
    Kurashiki Kako Anti-vibration pad
    from S$48.99
    Min. 7 days
  24. Anti-vibration pad
    ATOMS Anti-vibration pad
    It can be cut to any size according to the slits at 25 mm intervals. For anti-vibration and noise control of pumps and equipment
    Allowable Load  0.6(N/mm2 Material  Natural rubber (NR) 
    from S$13.99
    Min. 7 days
  25. Anti-vibration pad HS50 °
    KOKUGO Anti-vibration pad HS50 °
    Easy to install and move. It has far superior vibration and soundproofing effects than sand, felt, cork, etc. It is very economical because it can be easily cut when needed and has a long life.
    from S$27.99
    Min. 7 days
  26. Micro vibration absorption line pad
    YAHATA NEJI Micro vibration absorption line pad
    High-density, ultra-fine cell uniform structure developed exclusively for foot rubber for electrical products and precision equipment. Hardness can be selected according to the application. Can be cut with scissors. Simply stick it to reduce mechanical micro-vibration transmission in a certain fr... Read More
    Width (mm)  25  Length (mm)  300  Material  PORON, acrylic adhesive 
    from S$27.99
    Min. 6 days
  27. Cosmo super gel square string
    KOKUGO Cosmo super gel square string
    [What is COSMO SUPER GEL] The definition of gel is a material that is as close to liquid as possible and can maintain its shape after molding, which is called gel. Konjac jelly is a gel that is familiar to us. Cosmo Super Gel was originally created in the process of researching sealing technology... Read More
    Tensile Elongation (%)  1300 or more (JIS k 6251) 
    from S$129.90
    Min. 13 days
  28. Flick mat 40 °
    KOKUGO Flick mat 40 °
    Vibration and soundproofing of audio equipment, medical equipment, electronics equipment, measuring equipment, physics and chemistry machinery, optical equipment, precision machinery, etc.
    Dimension (mm)  300×300 
    from S$66.99
    Min. 6 days
  29. Non-migration anti-vibration rubber corner
    HILOGIK Non-migration anti-vibration rubber corner
    Soundproof / vibration-proof rubber / sponge / felt / filter series
    from S$5.59
    Min. 6 days
  30. Quick base Anti-vibration rubber
    MEC Quick base Anti-vibration rubber
    One piece can be torn into 18 pieces by hand.
    Dimensions, Thickness x Width W x Length L (mm)  10×100×1000  Mass (kg)  0.5 
    from S$22.99
    Min. 5 days
  31. Anti-vibration pad
    NABEYA Anti-vibration pad
    White dump: Ether-based polyurethane foam elastomer. Sylodamp (R) is a viscoelastic polyurethane foam material with excellent shock absorption and damping performance. It reduces metal fatigue of machine parts by absorbing impact load. A mixed cell type foam of open cell and closed cell. The mech... Read More
    Coefficient of friction  (Iron surface) ≧ 0.5, (Concrete) ≧ 0.7  Allowable Temperature (℃)  +120  Operating Temperature Range (℃)  -30~70  Thickness (mm)  25  Dimensions, A x B (mm)  300×300  Compression Set(%)  <5  RoHS directive (corresponding to 10 substances)  Correspondence  Combustion Quality  E / EN1350-1 grade (EN + ISO + 11925-2)  Material  Foamed polyurethane elastomer 
    from S$67.99
    Min. 5 days
  32. Anti-vibration rubber
    KANTO (Kanto Equipment Industry) Anti-vibration rubber
    Material  Synthetic rubber 
    from S$159.90
    Min. 5 days
  33. Flick mat 60°
    KOKUGO Flick mat 60°
    Vibration and soundproofing of air conditioners, cranes, compressors, mixers, generators, electronics OA equipment, centrifuges, woodworking machines, various boilers, etc.
    Dimension (mm)  300×300 
    from S$66.99
    Min. 6 days
  34. Flick mat 90°
    KOKUGO Flick mat 90°
    Dimension (mm)  300×300 
    from S$66.99
    Min. 6 days
  35. Soft silicone anti-vibration pad QHS
    Kurashiki Kako Soft silicone anti-vibration pad QHS
    from S$29.99
    Min. 5 days
  36. Φ  30 / 12mmx  30mm  Cushion rubber
    ESCO Φ 30 / 12mmx 30mm Cushion rubber
    For vibration isolation and cushioning of general machines
    Spring Constant (N/mm)  118  Hole Diameter (Φmm)  12  Height (mm)  30  Outer Diameter (Φmm)  30  Material  Natural rubber  Support Load (N)  ~340  Allowable Load (N)  ~690 
    from S$3.99
    Min. 5 days
  37. Φ140 / 40mmx120mm  Rubber spring
    ESCO Φ140 / 40mmx120mm Rubber spring
    For vibrating springs of vibrating machines
    Allowable Load (N)  11200  Height (mm)  120  Outer Diameter (Φmm)  140  Hole Diameter (Φmm)  40  Spring Constant (N/mm)  470  Support Load (N)  ~5600 
    from S$329.90
    Min. 5 days
  38. Anti-vibration soft urethane roll (Ban Pong)
    ESCO Anti-vibration soft urethane roll (Ban Pong)
    Ban Pong (TM) With pressure-sensitive adhesive (acrylic) It can be installed by simply pressing. Polyurethane property with moderate hardness. It can be used for rubber feet and door stops. Since it is in the form of a sheet, it can be processed to the size of your choice.
    from S$58.99
    Min. 4 days
  39. Hyper Gel Sheet
    EXSEAL Hyper Gel Sheet
    It is an ultra-soft elastomer and has high energy absorption. It has both durability and strength, and absorbs more than 90% of the impact. Maintains high vibration isolation even when frequency and temperature change. It is a softer material than general rubber. For vibration isolation of measur... Read More
    Dimension (mm)  500×500  Material  Urethane elastomer 
    Rating:
    100%
    from S$78.99
    Min. 2 days
  40. 300x300x 8mm anti-vibration pad (without canvas)
    ESCO 300x300x 8mm anti-vibration pad (without canvas)
    Simply lay it under the machine for easy installation and relocation. It is convenient because you can cut it with a knife or scissors if necessary.
    Esco Part No.  EA949HS-271  Material (Rubber)  CR  Dimensions, Vertical x Horizontal x Height (mm)  300×300×8 
    from S$53.99
    Min. 6 days
View : Grid List
Filter

Items 1 - 40 of 78

Set Ascending Direction