Anti Vibration Mats
Other Related Pages
- WAKI Anti-Vibration Rubber MatIt is highly wear resistant and elastic, and has excellent mechanical properties. The ground plane is slightly yellowed. It cannot be used in places where petroleum or chemicals come into contact. Please use within -20 ℃ ~ + 60 ℃. For vibration isolation of washing machines, audio, outdoor units... Read MoreRubber hardness 60±5 Thickness (mm) 8 RoHS directive (corresponding to 10 substances) Correspondence Material NR (natural rubber)
- UNIT (UNIT SAFETY SIGNS) Anti-vibration rubberIt absorbs vibration and noise just by laying it under a vibrating tool or motor.Dimension (mm) 100×100×10 Trusco Part No. 744-9186 Color Black Material Rubber
- WAKI Anti-vibration mat for washing machines and refrigeratorsIt absorbs the noise and vibration generated from the motor of the washing machine and refrigerator and softens the vibration noise.Dimension (mm) 70 Thickness (mm) 8 Material Styrenic elastomer resinfrom S$13.99Min. 2 days
- ESCO 31x18mm Anti-Vibration RubberThe bush can be replaced simply by removing the joint bolt, and maintenance and maintenance is easy.Material Cast iron Suitable for EA969GA-4~-7 Esco Part No. EA969GC-3 Specification JISB1452-1991 compliantfrom S$4.19Min. 6 days
- ESCO 90x60x3mm rubber cushionIt has the effect of preventing scratches on the floor, vibration isolation, and soundproofing.Dimension (mm) 90×60×3 Material Non-migrating rubber Specification With adhesive tapefrom S$3.79Min. 4 days
- WAKI Anti-vibration rubber longSince there are grooves on the surface, it absorbs vibration. It prevents vibration and has streaks so it can be easily cut. * Some errors may occur in the dimensions (within ± 3%) * Dye may adhere depending on the material of the contact surface. * Cannot be used in places where petroleum, chemi... Read MoreOperating Temperature Range -20~60℃ Thickness (mm) 10 Length (mm) 1000 Rubber hardness 60 Color Black Material Natural rubber (NR)
- WAKI Anti-Vibration Rubber ASince there are grooves on the surface, it absorbs vibration. It prevents vibration and has streaks so it can be easily cut. * Some errors may occur in the dimensions (within ± 3%) * Dye may adhere depending on the material of the contact surface. * Cannot be used in places where petroleum, chemi... Read MoreOperating Temperature Range -70~70℃ Thickness (mm) 10 Rubber hardness 60 Color Black RoHS directive (corresponding to 10 substances) Correspondence Material Natural rubber (NR)
- TOZEN Stationary anti-vibration rubber (with full screw bolt, nut and flat washer)With weather resistant rubber and stainless steel plate, it has a long life even outdoors. Easy to install and has excellent anti-vibration performance. Easy level adjustment. As a vibration isolator for air conditioner outdoor units, small blowers, electric motors, compressors, etc.Spring Constant (N/mm) 147 Allowable load (N [kgf]) 490[50] Shape Stationary
- Hikari Uni holiday anti-vibration rubberExcellent anti-vibration effect for washing machines that are worried about vibration. Anti-vibration rubber for washing machines Made of butyl rubber with high vibration absorption. It is a low-resilience type that has more than 3 times the anti-vibration effect of natural rubber.Dimension (mm) 60×60 Thickness (mm) 9
- AS ONE Haplagel SheetA shock absorber / vibration isolator that has a shock absorption rate of 90% or more, twice the vibration isolation of rubber, and durability of 500% or more elongation and deformation. By laying it under an electronic device, vibration can be suppressed and the stability of the device can be ma... Read MoreLength (mm) 400 Width (mm) 400 Material PU (polyurethane)from S$78.99Min. 2 days
- Taica Anti-Vibration / Buffer Material Gel ChipWith one-sided adhesive, you can choose the size according to the place of use. It is effective for vibration isolation and cushioning in areas where there are no gaps between insulators and gel bushes. Comes with single-sided powder. Anti-vibration of small drive machine. HDD vibration isolation... Read MoreMaterial Silicone gel Color Translucent
- TOZEN Stationary anti-vibration rubber (body only)With weather resistant rubber and stainless steel plate, it has a long life even outdoors. Easy to install and has excellent anti-vibration performance. Easy level adjustment. As a vibration isolator for air conditioner outdoor units, small blowers, electric motors, compressors, etc.Shape Stationary Spring Constant (N/mm) 147 Allowable load (N [kgf]) 490[50]
- WAKI Hyper anti-vibration rubber mat for washing machines and refrigeratorsExcellent soundproof / vibration-proof + height-adjustable hyper-vibration-proof rubber mat The bottom can be raised by stacking, making it ideal for draining directly under the washing machine! It is an excellent product with soundproofing / vibration-proofing effect + height adjustment function.Thickness (mm) 25 Suitable Size (mm) 40~60 Diameter (Φmm) 70 RoHS directive (corresponding to 10 substances) Correspondence Material Non-migrating EPDM rubber
- YAHATA NEJI Cell damper EX for washing machineAnti-vibration rubber that absorbs vibration just by laying it down. Anti-vibration effect is 1.5 times that of conventional products. Due to the excellent damping effect due to the unique open cell structure, it has excellent vibration absorption in the 40 to 150Hz (in-house test) range. Even if... Read MoreType For washing machine Thickness (mm) 10 Material Urethane elastomer
- Tokyo Bouon High-performance anti-vibration mat New ShizukaIt is about 10 times more effective than natural rubber in preventing vibration. For anti-vibration measures such as washing machines.Length (m) 60 Width (mm) 60 Thickness (mm) 9 RoHS directive (corresponding to 10 substances) Correspondence Material Non-resilience rubber
- Tokyo Bouon Plug-in anti-vibration rubber (non-repulsive rubber)Withstand load ・ Approximately 100 kg for 4 pieces. It is about 11 times more effective than natural rubber in preventing vibration. For outdoor units of bolted air conditioners and vibrating equipment.Width (mm) 60 Length (mm) 60 Thickness (mm) 8 RoHS directive (corresponding to 10 substances) Correspondence
- Hikari Anti-vibration rubber for air conditionersAnti-vibration rubber for air conditioners There is a hole with a diameter of 13 mm.Thickness (mm) 10 Hole Diameter (Φmm) 13 Dimension (mm) 50×50from S$2.79Min. 2 days
- Tokyo Bouon Anti-vibration rubber for air conditioner outdoor unitNon-repulsive rubber "Hane Night" is a special synthetic rubber developed with the main purpose of not bouncing even if dropped. Therefore, compared to natural rubber and other synthetic rubbers, the convergence time of vibration is overwhelmingly fast, and excess vibration is absorbed ... Read MoreThickness (mm) 15 Width (mm) 50 Height (mm) 50 Color Black RoHS directive (corresponding to 10 substances) Correspondence
- TOZEN Hybrid matIt is compact and thin, and has excellent vibration insulation effect. Uses rubber and metal springs together to provide excellent anti-vibration performance. Since it uses weather resistant rubber, there is no problem in using it outdoors. As a vibration-proof support material for pumps, air con... Read More
- INOAC Loglan (hard urethane rubber) sheet brownColor Brown Material Ester urethane Hardness (Shore A) 92 Operating Temperature Range (℃) -30~80from S$46.99Min. 2 days
- WAKI Hyper anti-vibration rubber matEffective for sound shaking ↑ Vibration absorption (compared to conventional products) Approximately 90% effect UP ↑ Special shape anti-vibration mat Outstanding anti-vibration performance! The shape on both sides is designed so that the pressure receiving area increases as the load increases. Si... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Material Non-migrating EPDM rubberfrom S$11.99Min. 2 days
- WAKI Anti-vibration rubber longFor vibration prevention and step adjustment. There may be some errors in the dimensions. (Within ± 3%) Pigment may adhere depending on the material of the contact surface.Heat Resistance Temperature (℃) -20~60 Length (m) 1 Thickness (mm) 10 Groove Depth (mm) 3 Groove Width (mm) 3 Interval (mm) 5 Hardness 60 Material Natural rubber systemfrom S$48.99Min. 3 days
- YAHATA NEJI Cell damper EX for large refrigeratorAnti-vibration rubber that absorbs vibration just by laying it down. Anti-vibration effect is 1.5 times that of conventional products. Due to the excellent damping effect due to the unique open cell structure, it has excellent vibration absorption in the 40 to 150Hz (in-house test) range. Even if... Read MoreThickness (mm) 10 Type For large refrigerator Material Urethane elastomer
- Hikari Anti-vibration rubberThe rubber that does not bounce has excellent anti-vibration and sound-proof effects. Contains anti-vibration and sound-proof double-sided tape.Dimension (mm) 12 Diameter (Φmm) 30 Material Butyl rubber Specification Oval hemisphere
- Tokyo Bouon AV insulatorVibration damping property about 10 times that of other rubbers! Prevents vibration of audio equipment.Allowable Load (kg) 10 (4) Height (mm) 11 Diameter (Φmm) 40 RoHS directive (corresponding to 10 substances) Correspondencefrom S$21.99Min. 2 days
- Hikari Anti-Vibration RubberAnti-vibration rubber for air conditioner outdoor unit Anti-vibration rubber for air conditioner outdoor unit Low-resilience rubber softens vibration and sound.Specification For outdoor unit Thickness (mm) 10 Dimensions (Width W x Height H) (mm) 50×50 Material Low resilience rubberfrom S$22.99Min. 5 days
- Tokyo Bouon High-performance anti-vibration matIt is a natural rubber damping rubber with an iron plate inside. Excellent vibration isolation for heavy objects such as pianos.Diameter (Φmm) 100 Thickness (mm) 25 Allowable Load (kg) Approx. 200 (4) RoHS directive (corresponding to 10 substances) Correspondence Material Natural rubber (with iron plate)from S$21.99Min. 2 days
- Taica SN SheetIt can correspond to a wide load range by dividing it according to the load or increasing the number of sheets. It is not fixed and can be easily installed by simply laying it under the device or sandwiching it. The resonance magnification is small, there is little rolling, and it is stable. Anti... Read MoreWidth (mm) 100 Length (mm) 100 Mass (g) 30 Thickness (mm) 7 Material Silicone gelfrom S$66.99Min. 2 days
- Hikari Anti-vibration rubber for refrigeratorUses a non-transferable rubber material that does not easily transfer colors.Dimension (mm) 22 Diameter (Φmm) 30
- Tokyo Bouon Anti-vibration rubberSimply lay it under the legs of a vibrating object to reduce vibration noise. You can use it with confidence for flooring, etc. because it uses a new material that does not easily transfer the rubber pigment to the floor. It is effective in reducing the vibration noise of the washing machine.Width (mm) 60 Height (mm) 60 Thickness (mm) 8 Color Black Material Elastomerfrom S$6.69Min. 2 days
- Hikari Anti-vibration rubberIdeal for heavy objects such as pianos. Contains anti-vibration iron plate.Diameter (Φmm) 100 Dimension (mm) 24 Material Natural rubber Specification With iron plate
- Hikari Uni holiday anti-vibration rubberSuppresses rattling due to gaps in furniture, etc. Anti-vibration mat for gaps Prevents vibration and noise by sandwiching between gapsfrom S$3.89Min. 5 days
- Hikari Anti-Vibration Rubber with Edges, Individual TypeSince the edges are attached to the four corners, it will not shift. The anti-vibration / anti-slip material for furniture such as desks is made of rubber (natural rubber) that does not easily transfer color. It does not damage and is excellent as a non-slip material.Material Natural rubberfrom S$3.89Min. 30 days
- Tokyo Bouon Rubber that does not come offPlease use it as an anti-vibration mat for A & V and OA equipment. Since it is a no-solex rubber (non-repulsive rubber), it exhibits a very excellent anti-vibration effect. Ideal for hemispherical lightweight speakers and CD players!Diameter (Φmm) 30 RoHS directive (corresponding to 10 substances) Correspondence Material Nosolex rubberfrom S$9.59Min. 2 days
- Tokyo Bouon Anti-vibration matRubber pigment does not easily transfer to the floor! Ideal for damping speakers and audio racks.Thickness (mm) 10 Material Elastomer
- Hikari S type anti-vibration rubberS type anti-vibration rubber for anti-vibration
- Hikari Uni-holiday non-migration anti-vibration rubberIdeal for home appliances that are worried about vibration. Uses rubber that does not easily transfer colors to washing machines, refrigerators, audio equipment, etc. Absorbs vibration.Thickness (mm) 10 Material Non-migrating rubberfrom S$4.19Min. 5 days
- YAHATA NEJI Cell damper EX for small refrigeratorAnti-vibration rubber that absorbs vibration just by laying it down. Anti-vibration effect is 1.5 times that of conventional products. Due to the excellent damping effect due to the unique open cell structure, it has excellent vibration absorption in the 40 to 150Hz (in-house test) range. Even if... Read MoreThickness (mm) 10 Material Urethane elastomer Type For small refrigeratorfrom S$84.99Min. 4 days