It has a high friction coefficient and excellent anti-slip effect. It is a durable elastic that does not crack or harden. Excellent abrasion resistance. It has a buffering effect and a damping effect. It can be fixed easily by peeling off the backing paper.
Measuring instruments, communication eq... Read More
RoHS directive (corresponding to 10 substances) Correspondence Material Polyurethane Feature Wear resistance
It is space-saving and cost-saving, and can insulate vibration and electrolytic corrosion. A wide variety of combinations are possible.
Suspension of ducts and pipes Anti-vibration and insulation of lightweight ceiling-mounted equipment. For insulation of anchor bolts for anti-vibration fixing an... Read More
It is easy to install by simply peeling it off the sheet and pasting it. It is highly effective in cushioning, damping, and anti-slip. At the same time as exhibiting excellent adhesive properties for various adherends, it has high anchoring force (adhesive force between urethane and tape) and is ... Read More
Penetrate the bolt to minimize lateral shake. Ideal for vibration isolation and cushioning of lightweight and fragile objects such as printed circuit boards. With 4-point support, it is compatible with devices weighing 0.2 to 32 kg and eliminates minute vibrations.
Anti-vibration / buffering of p... Read More
It can be used as a rubber foot or cushioning material simply by peeling off the release paper and pasting it. It has an excellent anti-slip effect and non-transferability due to its high coefficient of friction. It has excellent elasticity / cushioning effect and a large coefficient of friction.... Read More
2018 Trusco page 2 0242 Length (mm) 1000 Shape Seats Color Transparent Mass (g) 300 Width (mm) 114
Ban Pong has excellent elasticity and wear resistance. It is effective when used as a cushioning material or as an anti-slip part. Since the material (polyurethane) is coated with a strong pressure-sensitive adhesive, it can be easily attached to wood, metal, plastic, glass, tiles, etc. by simply... Read More
Material PUR (Polyurethane) Finish Transparent Feature Wear resistance
Protects electronic devices installed in vehicles, ships, and aircraft from vibration and impact by simply bending wires. All stainless steel, maintenance free. Due to the large amount of deflection, shock absorption is also possible. It has both functions of spring and damper, and can realize co... Read More
It has excellent flexibility as an impact mitigation and excellent performance as a torsion damper. Simple structure and easy to install and remove. It is oil-free, easy to maintain, and economical.
Built-in anti-vibration rubber packing and washer that does not slip off even if you let go, no washers required. The workability of ceiling suspension work is greatly improved. The rubber is made of weather-resistant synthetic rubber, and the washer is rust-resistant stainless steel.
The basic form of the rubber spring roster is a suspension unit. With a unique and simple structure in which cylindrical rubber is press-fitted into the inner and outer shells made of metal, it is a multipurpose machine element that can be used with free ideas from industrial machines to transpor... Read More
The basic form of the rubber spring roster is a suspension unit. With a unique and simple structure in which cylindrical rubber is press-fitted into the inner and outer shells made of metal, it is a multipurpose machine element that can be used with free ideas from industrial machines to transpor... Read More
All-purpose anti-vibration material with adjustable height Air conditioners, gas water heaters, antennas, and other equipment can be installed, and anti-vibration measures can be taken with bolts, bolts, nuts, or screws. Because it is made of UV rubber, it is resistant to rain and ultraviolet ray... Read More
It has excellent flexibility as an impact mitigation and excellent performance as a torsion damper. Simple structure and easy to install and remove. It is oil-free, easy to maintain, and economical.
Used as a washer for vibration insulation when fixing bolts. We use ether-based polyurethane foam anti-vibration material with high durability and anti-vibration performance. This product has less change in anti-vibration characteristics than rubber-based products.
The basic form of the rubber spring roster is a suspension unit. With a unique and simple structure in which cylindrical rubber is press-fitted into the inner and outer shells made of metal, it is a multipurpose machine element that can be used with free ideas from industrial machines to transpor... Read More
Anti-vibration mount to be attached to the foot of the device. By utilizing the foot of the device, it is possible to take anti-vibration measures afterwards. Adhere the anti-vibration material to the foot holder.
* Anti-vibration material is not included. * Dimensions d1 ・ Depth to the foot ins... Read More
Material (Body) FC200 Dimension d2 (mm) 6 RoHS directive (corresponding to 10 substances) Correspondence Surface Treatment Painting
You can easily adjust the height of the level adjuster on the back leg. You can easily switch between up and down. Suitable for various level adjusters.
Vending machines, machine tools, precision machines
You can easily adjust the height of the level adjuster on the back leg. You can easily switch between up and down. Suitable for various level adjusters.
Vending machines, machine tools, precision machines
Dimension I (mm) 0.01 Mass (kg) 12 Dimension F (mm) 20 Dimension H (mm) 20 Dimension E (mm) 20 Dimensions, A x B x C (mm) 350×300×40 Dimension G (mm) 40 Dimension D (mm) 40 Heat Treatment Annealing Painting Cast surface RoHS directive (corresponding to 10 substances) Correspondence Material FC250 Structure Rib structure product
Dimension C (mm) 100 Dimension H (mm) 105 Dimension N (mm) 117 Dimension F (mm) 120 Specific Vibration Frequency (Hz) 12~14 Dimension T (mm) 14 Dimension B (mm) 155 Dimension K (mm) 17.5 Mass (kg) 2.7 Dimension D (mm) 45 Dimension G (mm) 5 Dimension M (mm) M16 Maximum acceptable load (N) Y direction: 1000 Working load (N) Z, X direction: 2600-5000