Air Springs
Other Related Pages
- Kurashiki Kako Air Spring PSBPSB type air springs are general industrial air springs called bellows type air springs. Excellent anti-vibration effect: The natural frequency is low, and a good anti-vibration effect can be obtained. Wide load range: A wide load range can be supported simply by changing the internal pressure, a... Read Morefrom S$13.99Min. 12 days
- TOZEN Springs Anti-Vibration MaterialIn an office environment where quietness is required, the selection of anti-vibration material greatly depends on the anti-vibration performance. We will greatly reduce vibrations that could not be solved with conventional rubber anti-vibration materials and eliminate vibration complaints after c... Read Morefrom S$11.99Min. 5 days
- Kurashiki Kako Air spring PSDThe PSD type air spring is a special air spring with a rubber diaphragm on the metal cylinder and has excellent anti-vibration performance. Excellent anti-vibration effect: At the maximum load, the natural frequency is 3 to 4 Hz, and it exhibits anti-vibration performance close to that of PSB typ... Read MoreHeight (mm) (At standard ascent) 90 Height adjustment range (mm) ±6from S$299.90Min. 12 days
- NABEYA Rubber air spring FAEBIThe rubber air spring FAEBI effectively damps the shocks and vibrations generated by mechanical and power units. The rubber housing is made of high purity elastomer. It has an internal protection structure that will not be damaged even if the air is blocked. The base consists of a non-slip plate.... Read MoreMaterial (Body) Natural rubber, (Steel) paint Thread Pitch Coarse RoHS directive (corresponding to 10 substances) Correspondencefrom S$769.90Min. 48 days
- NABEYA Rubber air spring (damper adjustment type) FAEBI-HDThe rubber air spring FAEBI-HD effectively damps the shocks and vibrations generated by mechanical and power units. In order to ensure high damping capacity, the air chamber is divided into two chambers (load air chamber / damping air chamber) and connected by an air tube. The control valve allow... Read MoreMaterial (Body) Natural rubber, (Steel) paint Maximum Pressure (MPa) 0.60 Dimension D (mm) 8 Dimension C (mm) 90 Thread Pitch Coarse RoHS directive (corresponding to 10 substances) Correspondencefrom S$3,299.00Min. 48 days