All Category

Grommets

The grommet is a part that protects the cable sheath from damage when passing the cable through a hole that has been opened for wiring. The feature is that it is made of rubber so that it can be easily installed just by fitting it into the hole of the panel. Order a grommet with a standard that matches the hole diameter and panel thickness. The rubber feet are attached to the bottom of the machinery and exhibit the effect of absorbing vibration. Both parts are used in a variety of machinery, including office automation equipment, home appliances, and medical machinery.
View : Grid List
Filter

Items 1 - 40 of 436

Set Ascending Direction
  1. Grommet with Flame Retardant Film
    TAKIGEN MFG Grommet with Flame Retardant Film
    Uses flame-retardant material (UL94V-0 compliant). You can choose from a wide variety of types according to your needs. It can be set in the hole of the panel with one touch. Non-migratory rubber (contamination test JIS K6267 no abnormality) Distribution board / control board / measuring equipment
    Hardness  50°±5°  Color  Black  Material  EPDM  Feature  Flame retardance  Type  Grommet  Operation Ambient Temperature (℃)  Up to 70  Operating Temperature Range (℃)  Up to 70 
    Rating:
    93%
    from S$0.32
    Min. 2 days
  2. Flame retardant grommet (Φd = 5 H2 = 3)
    TAKIGEN MFG Flame retardant grommet (Φd = 5 H2 = 3)
    Uses flame-retardant material (UL94V-0 compliant). You can choose from a wide variety of types according to your needs. Non-migratory rubber (contamination test JIS K6267 no abnormality) Wiring outlet for distribution boards, control panels, measuring instruments, etc.
    Dimension R (mm)  0.6  Mass (g)  0.7  Dimension D1 (Φmm)  11  TAKIGEN code  24150  Dimension H2 (mm)  Inner Diameter (Φmm)  Dimension d (Φmm)  Hardness  50°±5°  Dimension H1 (mm)  Dimension D2 (Φmm)  Color  Black  Material  EPDM  Feature  Flame retardance  Type  Grommet  Operation Ambient Temperature (℃)  Up to 70  Operating Temperature Range (℃)  Up to 70 
    from S$0.19
    Min. 2 days
  3. Plafoot
    TOCHIGIYA Plafoot
    A non-slip foot. Measuring equipment, medical equipment, home appliances, etc.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$0.60
    Min. 6 days
  4. Grommet with mac
    BRIDGE Grommet with mac
    Used when pulling the wiring of the back camera etc. into the car. Prevents water from entering with silicon or the like.
    Color  Black  Type  Grommet 
    from S$12.99
    Min. 6 days
  5. Rubber Grommet MG-Type
    TOCHIGIYA Rubber Grommet MG-Type
    It is a grommet that has a dustproof effect in addition to the disconnection prevention effect of a normal grommet. Computers, measuring equipment, communication equipment, electrical products, etc.
    Hardness  50°±5°  Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Grommet 
    Rating:
    92%
    from S$0.37
    Min. 2 days
  6. Grommet
    TOCHIGIYA Grommet
    Simply attach it to the chassis of the device with a single touch, and it will have a great effect of preventing disconnection. Computers, measuring instruments, communication equipment, electrical products, etc.
    Hardness  55°±5°  Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Grommet 
    Rating:
    93%
    from S$0.17
    Min. 2 days
  7. Membrane Grommet
    Geo. Prince Takeshita Membrane Grommet
    It can be installed simply by fitting it into the panel edge. * When ordering, please use the indicated order unit. The mounting thickness is dimension B3.
    Hardness  50°±5°  Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Ethylene propylene rubber (EPDM)  Type  Grommet 
    Rating:
    87%
    from S$1.29
    Min. 2 days
  8. Rubber Foot K-Type
    TOCHIGIYA Rubber Foot K-Type
    It is a foot of various industrial equipment that can be easily installed with a single screw. Machine tools, measuring machines, communication machines, computers, etc.
    Hardness  About 60 °  Color  Black  Type  rubber foot  RoHS directive (corresponding to 10 substances)  Correspondence  Material  EPDM  Material (washer)  SUS304 
    Rating:
    96%
    from S$0.39
    Min. 2 days
  9. PVC Protective Cap Black
    No Brand PVC Protective Cap Black
    A PVC cap that can be used for various purposes. It has excellent electrical insulation, oil resistance, chemical resistance, cold resistance, wear resistance, aging resistance, stroke resistance, and flexibility. Terminal protection for various electric wires, cables, steel pipes, connectors, et... Read More
    Height (mm)  20  Color  Black  Material  PVC  Type  rubber foot 
    Rating:
    92%
    from S$0.86
    Min. 2 days
  10. Grommet type B
    TOCHIGIYA Grommet type B
    It can be installed with one touch and has the effect of preventing disconnection. Measuring equipment, communication equipment, electrical products, etc.
    Hardness  50°±5°  Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Material  EPDM  Type  Grommet 
    Rating:
    91%
    from S$0.31
    Min. 2 days
  11. Grommet NG Type
    Geo. Prince Takeshita Grommet NG Type
    It can be installed simply by fitting it into the panel edge. * When ordering, please use the indicated order unit. The mounting thickness is dimension B1.
    Hardness  50°±5°  Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Ethylene propylene rubber (EPDM)  Type  Grommet 
    Rating:
    92%
    from S$1.39
    Min. 2 days
  12. Washer Rubber Foot K Type
    Geo. Prince Takeshita Washer Rubber Foot K Type
    Contains stainless steel washers. * When ordering, please use the indicated order unit.
    Hardness  65°±5°  Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Type  rubber foot 
    Rating:
    93%
    from S$0.66
    Min. 2 days
  13. end cap
    TRUSCO end cap
    Color  Black  Material  Polyvinyl chloride 
    Rating:
    92%
    from S$4.79
    Min. 2 days
  14. Flame-Retardant Rubber Foot (with Stainless Steel Washer)
    TAKIGEN MFG Flame-Retardant Rubber Foot (with Stainless Steel Washer)
    Uses flame-retardant material (UL94V-0 compliant). You can choose from a wide variety of types according to your needs. Non-migratory rubber (contamination test JIS K6267 no abnormality) Rubber legs and wooden furniture for various devices
    Operating Temperature (℃)  (Around) 70 or less  Operation Ambient Temperature (℃)  70 or less  Hardness  70°±5°  Material  EPDM  Feature  Flame retardance  Material (washer)  Stainless steel plate (SUS430)  Type  rubber foot 
    Rating:
    90%
    from S$0.15
    Min. 2 days
  15. Suction Round
    Hikari Suction Round
    A suction cup that can be easily attached to glass or tile surfaces. Adsorption to smooth surfaces such as glass and tile surfaces. * The suction cup may act as a lens, so be careful when using it in direct sunlight.
    Rating:
    81%
    from S$1.49
    Min. 2 days
  16. Plug Cushion Rubber
    TOCHIGIYA Plug Cushion Rubber
    It is a simple cushioning material that can be easily mounted by simply pushing it into the mounting hole. Various machine tools, OA equipment, home appliances, transportation machines, etc.
    Color  Black  Material  CR  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Grommet 
    Rating:
    89%
    from S$0.34
    Min. 2 days
  17. Urethane cushion seal
    TRUSCO Urethane cushion seal
    Non-yellowing polyurethane with high elasticity and shock absorption is used. It has high durability and anti-vibration power. It is a sticker type that is easy to stick. For cushioning per door, scratch prevention, anti-slip for OA equipment, etc., for rubber feet
    Thickness (mm)  Hardness  Asker C80  Feature  Elasticity, shock absorption  Material  Polyurethane  Shape  Round type  Color  Transparent 
    Rating:
    90%
    from S$4.29
    Min. 2 days
  18. Plug-in bumper RB type
    Geo. Prince Takeshita Plug-in bumper RB type
    It can be installed simply by fitting it into the panel edge. * When ordering, please use the indicated order unit. The mounting thickness is dimension B3.
    Hardness  50°±5°  Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Ethylene propylene rubber (EPDM)  Type  rubber foot 
    Rating:
    88%
    from S$2.79
    Min. 2 days
  19. Chair Foot Cap
    ESCO Chair Foot Cap
    Material  Elastomer resin  Type  rubber foot 
    Rating:
    87%
    from S$4.39
    Min. 2 days
  20. Flame Retardant Grommet
    TAKIGEN MFG Flame Retardant Grommet
    Uses flame-retardant material (UL94V-0 compliant). You can choose from a wide variety of types according to your needs. Non-migratory rubber (contamination test JIS K6267 no abnormality) Wiring outlet for distribution boards, control panels, measuring instruments, etc.
    Hardness  50°±5°  Color  Black  Material  EPDM  Feature  Flame retardance  Type  Grommet  Operation Ambient Temperature (℃)  Up to 70  Operating Temperature Range (℃)  Up to 70 
    Rating:
    100%
    from S$0.20
    Min. 2 days
  21. Bolt cap
    TAKIGEN MFG Bolt cap
    Quick-in type (can be installed by twisting once or twice.) Waterproof type (using packing) Hidden holes for hanging bolts in cubicles
    Material  Polypropylene (PP) 
    Rating:
    93%
    from S$0.34
    Min. 2 days
  22. Rubber feet SK type
    TOCHIGIYA Rubber feet SK type
    It is a foot of industrial equipment that can be easily attached with a single screw. OA equipment, medical equipment, home appliances, furniture, toys, etc.
    Hardness  65°±5°  Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Type  rubber foot 
    Rating:
    93%
    from S$0.19
    Min. 2 days
  23. Hole Cap Grommet
    TAKIGEN MFG Hole Cap Grommet
    Close the holes (Φ7 to Φ45) of sheet metal (0.6 to 1.2 mm) with one push. It has adhesiveness and prevents rattling. Close the sheet metal hole.
    Color  Black  Material  Polyethylene 
    Rating:
    75%
    from S$0.17
    Min. 2 days
  24. Grommet BG Type
    Geo. Prince Takeshita Grommet BG Type
    It can be installed simply by fitting it into the panel edge. * When ordering, please use the indicated order unit. The mounting thickness is dimension B1.
    Hardness  50°±5°  Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Ethylene propylene rubber (EPDM)  Type  Grommet 
    Rating:
    88%
    from S$0.63
    Min. 2 days
  25. Clear Bumpon
    TOCHIGIYA Clear Bumpon
    It has a high coefficient of friction and has an excellent anti-slip effect. It is a durable elastic body that does not crack or harden. Has excellent wear resistance. It has a buffering effect and a damping effect. It can be easily fixed by simply peeling off the backing paper. Since it is color... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  Polyurethane  Color  Transparent  Surface Treatment  Transparent  Feature  Wear resistance 
    Rating:
    48%
    from S$0.22
    Min. 2 days
  26. Grommet KG type
    Geo. Prince Takeshita Grommet KG type
    It can be installed simply by fitting it into the panel edge. * When ordering, please use the indicated order unit. The mounting thickness is dimension B1.
    Hardness  50°±5°  Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Ethylene propylene rubber (EPDM)  Type  Grommet 
    Rating:
    95%
    from S$1.39
    Min. 2 days
  27. Rubber Foot CK-Type
    TOCHIGIYA Rubber Foot CK-Type
    The degree of migration pollution has improved. Medical equipment, physics and chemistry machines, various measuring machines, etc.
    Surface Treatment  (Washer) 3 Price Chromate  Hardness  60°±5°  RoHS directive (corresponding to 10 substances)  Correspondence  Type  rubber foot  Color  Gray  Migration pollution degree  Level 3  Material  SBR (styrene butadiene rubber)  Material (Washer)  SPCC 
    Rating:
    98%
    from S$0.34
    Min. 2 days
  28. Grommet
    TAKIGEN MFG Grommet
    Uses flame-retardant material (UL94V-0 compliant). You can choose from a wide variety of types according to your needs. Non-migratory rubber (contamination test JIS K6267 no abnormality) Wiring outlet for various devices
    Hardness  50°±5°  Color  Black  Material  EPDM  Feature  Flame retardance  Type  Grommet 
    Rating:
    100%
    from S$0.19
    Min. 2 days
  29. Strong Family Suction Cup Horizontal Groove Type
    SANYU Strong Family Suction Cup Horizontal Groove Type
    Uses non-PVC material that is kind to the earth. On the wall etc.
    Material  Elastomer resin  Type  Horizontal groove type 
    Rating:
    100%
    from S$2.39
    Min. 2 days
  30. Strong family suction cup side hole type
    SANYU Strong family suction cup side hole type
    Uses non-PVC material that is kind to the earth. On the wall etc.
    Material  Elastomer resin  Type  Side hole type 
    Rating:
    100%
    from S$2.49
    Min. 2 days
  31. Grommet
    Hikari Grommet
    Please use it to prevent damage when passing wiring etc.
    Color  Black  Type  Grommet  Material  Rubber 
    Rating:
    100%
    from S$2.39
    Min. 2 days
  32. Masking cap
    TAKIGEN MFG Masking cap
    When painting, the paint does not adhere to the threaded part of the stud bolt. It can be used repeatedly for baking finish. It can also be used to protect unused stud bolts. Distribution board / control board
    Heat Resistance Temperature (℃)  -50~+250  Material  Silicone rubber  Color  White 
    from S$0.42
    Min. 2 days
  33. Dustproof Rubber
    TOCHIGIYA Dustproof Rubber
    RoHS directive (corresponding to 10 substances)  Correspondence  Type  rubber foot 
    Rating:
    93%
    from S$3.99
    Min. 2 days
  34. Grommet
    TOCHIGIYA Grommet
    Simply attach it to the chassis of the device, and it will have a great effect of preventing disconnection. UL standard 94V-0 products and CR (black) are also available (custom order available). Instrument equipment, communication equipment, electrical products, etc.
    Hardness  50°±5°  Surface Treatment  Black  Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Material  EPDM  Type  Grommet 
    Rating:
    93%
    from S$0.20
    Min. 2 days
  35. Open bush
    TAKIGEN MFG Open bush
    Uses flame-retardant material (UL94V-0) Since the bush is cut, the bush can be easily retrofitted.
    Suitable Thickness of Workpiece (mm)  0.8~3.2  Color  Black  Standard Color  Black  Feature  Flame retardance  Type  Grommet  Material  Polyamide 66 
    Rating:
    100%
    from S$0.34
    Min. 2 days
  36. Strong family suction cup Adsorption auxiliary plate
    SANYU Strong family suction cup Adsorption auxiliary plate
    Auxiliary seal for attaching suction cups.
    Type  Auxiliary plate  Material  Polyester resin 
    Rating:
    80%
    from S$3.89
    Min. 2 days
  37. Nylatch Receptacle Grommet
    TOCHIGIYA Nylatch Receptacle Grommet
    Resin grommet and plunger. The lid and panel can be easily attached. Measuring equipment, distribution boards, electronic equipment, machine tools, etc.
    RoHS directive (corresponding to 10 substances)  Correspondence  Type  Grommet  Material  PC 
    Rating:
    100%
    from S$0.26
    Min. 2 days
  38. Plug-in type bumper E202
    Geo. Prince Takeshita Plug-in type bumper E202
    It can be installed simply by fitting it into the panel edge. * When ordering, please use the indicated order unit.
    Mass (g)  Hardness  50°±5°  Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Ethylene propylene rubber (EPDM)  Type  rubber foot  Suitable Door Thickness to Mount (mm)  ~2 
    Rating:
    80%
    from S$5.29
    Min. 2 days
  39. For hole filling cap Φ10
    OHSATO For hole filling cap Φ10
    It can be used anywhere, such as wood and aluminum.
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  Polyethylene 
    Rating:
    100%
    from S$4.69
    Min. 2 days
  40. Dust-proof rubber (square type)
    TOCHIGIYA Dust-proof rubber (square type)
    Dustproof sponge rubber. The materials are chloroprene and silicon, and there are 3 types of shapes, each with abundant dimensions. Instrumentation, control panels, machine tools, home appliances, medical equipment, furniture, office equipment, etc.
    RoHS directive (corresponding to 10 substances)  Correspondence  Type  rubber foot 
    Rating:
    100%
    from S$4.29
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 436

Set Ascending Direction