Stand Foot
- TOCHIGIYA Stand footSupporting feet to make the operation surface of the device easier to see. When not in use, the arm can be rotated and stored backwards, and the arm has a stop mechanism on both the front and back. Measuring instruments, OA equipment, various precision equipment, etc.Mass (g) 12.5 Allowable load (N [kgf]) 29.4[3] RoHS directive (corresponding to 10 substances) Correspondence
- TOCHIGIYA FootSupporting feet to make the operation surface of the device easier to see. It can also be used as a rubber foot as a single item. Measuring instruments, OA equipment, various precision equipment, etc.Mass (g) 4.5 RoHS directive (corresponding to 10 substances) Correspondence
- TOCHIGIYA Stand set productA simple stand foot that makes it easy to see the operation surface of the device with one touch.RoHS directive (corresponding to 10 substances) Correspondencefrom S$12.99Min. 5 days
- TOCHIGIYA Support footA simple stand foot that makes it easy to see the operation surface of the device with one touch.Mass (g) 6.4 RoHS directive (corresponding to 10 substances) Correspondence Material / Processing Elastomer / Blackfrom S$2.39Min. 5 days
- TOCHIGIYA standA simple stand foot that makes it easy to see the operation surface of the device with one touch.RoHS directive (corresponding to 10 substances) Correspondence Material / Processing SUS304 / degreasedfrom S$3.99Min. 5 days
- TOCHIGIYA Stand holderA simple stand foot that makes it easy to see the operation surface of the device with one touch.Mass (g) 5.5 RoHS directive (corresponding to 10 substances) Correspondence Material / Processing POM / blackfrom S$2.39Min. 5 days