All Category

Sealing & Spring Related Parts

View : Grid List
Filter

Items 1 - 40 of 2286

Set Ascending Direction
  1. O-Ring P Series (for Dynamic)
    NOK O-Ring P Series (for Dynamic)
    An O-ring is an annular packing with an O-shaped (circular) cross section, which is generally mounted in a groove and compressed appropriately to be used as a seal for a wide variety of fluids such as oil, water, air, and gas.
    Heat Resistance Temperature (℃)  100  Withstand Pressure (MPa)  Hardness  70(±5)°  Type  For dynamic (P type)  Material  NBR-70-1 (type 1 A) NBR Nitrile Rubber 
    Rating:
    95%
    from S$0.47
    Min. 2 days
  2. O-Ring S Type for Static (NBR)
    NOK O-Ring S Type for Static (NBR)
    An O-ring is an annular packing with an O-shaped (circular) cross section, which is generally mounted in a groove and compressed appropriately to be used as a seal for a wide variety of fluids such as oil, water, air, and gas.
    Heat Resistance Temperature (℃)  100  Hardness  70(±5)°  Type  For fixing S type  Material  NBR (Nitrile Rubber) 
    Rating:
    94%
    from S$0.52
    Min. 2 days
  3. O-Ring P (For Dynamic, For Static) Fluoro Rubber
    MASUOKA O-Ring P (For Dynamic, For Static) Fluoro Rubber
    Has heat resistance and chemical resistance. Packing that requires heat resistance, oil resistance, and chemical resistance, corrosion resistant packing in chemical factories, gaskets, diaphragms, tank linings, hoses, pump parts, etc.
    Heat Resistance Temperature (℃)  200  Withstand Pressure (MPa)  Hardness  70  RoHS directive (corresponding to 10 substances)  Correspondence  Type  For fixing P type / for exercise  Specification  Heat and chemical resistant  Material  JIS B 2401 Type 4 D (Fluoro rubber) 
    Rating:
    92%
    from S$0.35
    Min. 2 days
  4. Oil Seal TC Type
    NOK Oil Seal TC Type
    Rating:
    96%
    from S$6.49
    Min. 2 days
  5. Press Spring Material Spring Hard Steel Wire SWC Unichrome Plated
    SHK Press Spring Material Spring Hard Steel Wire SWC Unichrome Plated
    Electronic parts, electrical appliances, toys, industrial equipment, etc. * Please do not use it in a deformed or damaged state.
    Material  Spring hard wire SWC UNIQLO 
    Rating:
    83%
    from S$3.69
    Min. 2 days
  6. Compression Coil Spring DC Series
    Accurate Compression Coil Spring DC Series
    This standard is arranged by adding our own control items (reference load) with reference to the German standard (DIN2098) compression spring that is popular in Europe. For OA equipment, electronic parts, automobile parts, electrical appliances, toys, industrial equipment, etc.
    Spring Type  Compression coil spring  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    97%
    from S$22.99
    Min. 2 days
  7. Constant Load Spring C Type
    SAMINI Constant Load Spring C Type
    A spring that can always be pulled back and forth with a constant force.
    Spring Type  Constant load spring  Material  SUS301-CSP 
    Rating:
    89%
    from S$22.99
    Min. 2 days
  8. Torsion coil spring C type
    Showa Spring Torsion coil spring C type
    A torsion coil spring that uses a commonly used stainless steel wire for cold forming and a wire diameter of Φ0.3 mm to Φ2.0 mm.
    Spring Type  Torsion spring 
    Rating:
    92%
    from S$26.99
    Min. 3 days
  9. Torsion Coil Spring A Type
    Showa Spring Torsion Coil Spring A Type
    A torsion coil spring that uses a commonly used stainless steel wire for cold forming and a wire diameter of Φ0.3 mm to Φ2.0 mm.
    Material  SUS304WP-B  Spring Type  Torsion spring 
    Rating:
    90%
    from S$24.99
    Min. 2 days
  10. Round wire coil spring LR long type
    TOHATSU Round wire coil spring LR long type
    * Do not use with a deflection that exceeds the free height L x 32.0%. Do not use the long type with a deflection that exceeds the free height L x 24.0%.
    Free Length (mm)  300  Free Height (mm)  300  Operating Temperature Range (℃)  under 100 
    Rating:
    100%
    from S$18.99
    Min. 5 days
  11. Hooking pliers
    SAMINI Hooking pliers
    The hook of the tension spring can be easily formed.
    Rating:
    60%
    from S$369.90
    Min. 6 days
  12. Strong spring TM (medium load)
    TOHATSU Strong spring TM (medium load)
    Unlike conventional round wires, "strong springs", "strong springs for high deflection", and "strong spring α" use irregular cross-section materials and were standardized by Tohoku for the first time in Japan. By using this irregular cross-section material, we are co... Read More
    from S$46.99
    Min. 5 days
  13. 5x0.5mm / 5 rolls / 90 ° torsion spring (left and right one each)
    ESCO 5x0.5mm / 5 rolls / 90 ° torsion spring (left and right one each)
    Spring Constant (Nmm [deg])  0.1  Wire Diameter Φ(mm)  0.5  Acceptable displacement (deg)  128  Arm Length (mm)  20  Inner Diameter (Φmm)  Free angle (°)  90  Esco Part No.  EA952SH-510  Material  SUS304 
    Rating:
    80%
    from S$10.99
    Min. 6 days
  14. 35x55x 8mm oil seal (type 4 / nitrile)
    ESCO 35x55x 8mm oil seal (type 4 / nitrile)
    With a protective lip, it prevents foreign matter from the outside.
    Outer Diameter (Φmm)  55  Suitable Temperature (℃)  -25~120  Type  TB  Thickness (mm)  Shank Diameter (Φmm)  35  Esco Part No.  EA423TB-35B 
    from S$7.69
    Min. 4 days
  15. O-Ring P (Dynamic, Static) NBR
    MASUOKA O-Ring P (Dynamic, Static) NBR
    Good oil resistance, wear resistance, and aging resistance. Oil resistant products such as oil seals, gaskets, oil resistant hoses, conveyor belts, printing rolls, and spinning top rolls.
    Heat Resistance Temperature (℃)  120  Withstand Pressure (MPa)  Hardness  70±5  Material  NBR (Nitrile Rubber) 
    Rating:
    93%
    from S$0.31
    Min. 2 days
  16. Oil Seal UE Type
    Musashi Oil Seal Mfg Oil Seal UE Type
    The shape is small and easy to install and remove. It is also useful for reducing the size and weight of equipment. It is used as a seal for the rotating shaft and is used when it is necessary to prevent foreign matter from the outside. For general industrial machinery such as automobiles, agricu... Read More
    Operating Pressure (MPa)  0.03 or less  Contact Part  Double lip (Main lip / Sub lip)  Material  NBR  Type  UE 
    Rating:
    96%
    from S$3.39
    Min. 2 days
  17. O-Ring G Series (for Static)
    NOK O-Ring G Series (for Static)
    An O-ring is an annular packing with an O-shaped (circular) cross section, which is generally mounted in a groove and compressed appropriately to be used as a seal for a wide variety of fluids such as oil, water, air, and gas.
    Material symbol  (JIS) Type 1A (NOK) A305  Heat Resistance Temperature (℃)  100  Hardness  70(±5)°  Type  For fixing G type  Material  NBR-70-1 (Type 1 A) NBR nitrile rubber 
    Rating:
    92%
    from S$1.09
    Min. 2 days
  18. O-Ring AS568 (ARP568) (for Static, for Aircraft O-Ring Hydraulics) NBR
    NOK O-Ring AS568 (ARP568) (for Static, for Aircraft O-Ring Hydraulics) NBR
    It is widely used as a sealing material for various items, and has the best balance of performance and workability.
    Operating Temperature Range (℃)  -24~100(MAX120)  Hardness (Durometer A)  70±5  Material symbol  A305  Material  NBR (Nitrile Rubber) 
    Rating:
    95%
    from S$0.29
    Min. 2 days
  19. Compression Coil Spring AP (Piano Wire)
    Showa Spring Compression Coil Spring AP (Piano Wire)
    For OA equipment, electronic parts, automobile parts, electrical appliances, bicycle parts, toys, industrial equipment, etc.
    Spring Type  Compression coil spring  Material  Piano wire (SWP-A)  Other  Tolerance is JIS class 2 
    Rating:
    91%
    from S$3.99
    Min. 2 days
  20. O-Ring ISO Type
    NOK O-Ring ISO Type
    Rating:
    96%
    from S$0.35
    Min. 2 days
  21. O-Ring P Series (Static, Dynamic)
    NOK O-Ring P Series (Static, Dynamic)
    It has the best heat resistance, oil resistance, and fuel oil resistance among synthetic rubber materials. * Weak against steam, ketones, esters, alkalis, and amines
    Type  For fixing P type / for exercise 
    Rating:
    93%
    from S$1.19
    Min. 2 days
  22. O-Ring G (for Static) NBR
    MASUOKA O-Ring G (for Static) NBR
    Good oil resistance, wear resistance, and aging resistance. Oil resistant products such as oil seals, gaskets, oil resistant hoses, conveyor belts, printing rolls, and spinning top rolls.
    Heat Resistance Temperature (℃)  100  Withstand Pressure (MPa)  Hardness  70  Material  NBR (Nitrile Rubber) 
    Rating:
    95%
    from S$0.40
    Min. 2 days
  23. Oil Seal
    NOK Oil Seal
    Oil seal for rotary shaft operation Oil seal when there is an object on one side and there is a slight amount of dust
    Contact Part  Double lip (Main lip / Sub lip)  Material  Fitting (outer) / Rubber 
    Rating:
    96%
    from S$5.89
    Min. 2 days
  24. O-Ring Fluoro AS568 Type
    NOK O-Ring Fluoro AS568 Type
    Rating:
    98%
    from S$0.82
    Min. 2 days
  25. O-Ring S Series (For Static) Fluorine
    NOK O-Ring S Series (For Static) Fluorine
    It has the best heat resistance, oil resistance, and fuel oil resistance among synthetic rubber materials.
    Operating Temperature Range (℃)  -15~200 (MAX220)  Hardness (Durometer A)  70(±5)  Color  Black  Material symbol  F201  Type  For fixing S type  JASO standard  JASO F404 4 type D  JIS Standard  JIS B 2401 Class 4 D  Material  JIS4 class D fluoro rubber 
    Rating:
    92%
    from S$2.19
    Min. 2 days
  26. Packing USH Type
    NOK Packing USH Type
    Rating:
    89%
    from S$4.99
    Min. 2 days
  27. Compression Coil Spring AS (Stainless Steel Wire)
    Showa Spring Compression Coil Spring AS (Stainless Steel Wire)
    Spring Type  Compression coil spring  Other  Tolerance is JIS class 2 
    Rating:
    87%
    from S$7.39
    Min. 2 days
  28. O-Ring G (For Static) Fluoro Rubber
    MASUOKA O-Ring G (For Static) Fluoro Rubber
    Has heat resistance and chemical resistance. Packing that requires heat resistance, oil resistance, and chemical resistance, corrosion resistant packing in chemical factories, gaskets, diaphragms, tank linings, hoses, pump parts, etc.
    Heat Resistance Temperature (℃)  200  Withstand Pressure (MPa)  Hardness  70  Material  Fluororubber 
    Rating:
    93%
    from S$1.99
    Min. 2 days
  29. O-Ring P Series Red Silicone
    NOK O-Ring P Series Red Silicone
    In addition to heat resistance and cold resistance, it has excellent lubrication oil resistance and water resistance.
    Operating Temperature Range (℃)  -48~200(MAX220)  Hardness (Durometer A)  70(±5)  Type  For fixing P type / for exercise  Color  Red  Material symbol  S503  Material  VMQ-70 (4 types C) silicone rubber 
    Rating:
    90%
    from S$0.48
    Min. 2 days
  30. O-Ring S (For Static) Type 4 D Fluoro Rubber
    MASUOKA O-Ring S (For Static) Type 4 D Fluoro Rubber
    It has the highest heat resistance and chemical resistance. Packing that requires heat resistance, oil resistance, and chemical resistance, corrosion resistant packing in chemical factories, gaskets, diaphragms, tank linings, hoses, pump parts, etc.
    Heat Resistance Temperature (℃)  220  Pressure Resistance (kg/cm2 Hardness  70  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Fluoro rubber  Type  For fixing S type  Specification  Heat, oil and chemical resistant 
    Rating:
    94%
    from S$0.82
    Min. 2 days
  31. O-Ring G Series (For Static) Fluorine
    NOK O-Ring G Series (For Static) Fluorine
    It has the best heat resistance, oil resistance, and fuel oil resistance among synthetic rubber materials.
    Operating Temperature Range (℃)  -15~200 (MAX220)  Hardness (Durometer A)  70(±5)  Color  Black  Material symbol  F201  Material  FKM-70 (4 types D) fluoro rubber  Type  For fixing G type  JASO standard  JASO F404 4 type D  JIS Standard  JIS B 2401 Class 4 D 
    Rating:
    94%
    from S$3.69
    Min. 2 days
  32. Oil Seal TC Type
    NOK Oil Seal TC Type
    Rating:
    100%
    from S$9.99
    Min. 2 days
  33. Oil Seal AD Type
    Musashi Oil Seal Mfg Oil Seal AD Type
    Among various oil seals, it is most often used for rotation. When the target of the seal is placed on the one-way side, it is generally used alone. The peripheral speed used depends on the shaft diameter.
    Operating Pressure (MPa)  0.03 or less  Type  AD  Material  NBR  Contact Part  Single lip (main lip) 
    Rating:
    96%
    from S$2.99
    Min. 2 days
  34. O-Ring AS568 Type
    NOK O-Ring AS568 Type
    Rating:
    91%
    from S$0.35
    Min. 2 days
  35. O-Ring S Series Static (NBR)
    Musashi Oil Seal Mfg O-Ring S Series Static (NBR)
    Although the structure is simple, it has a good sealing performance due to its self-sealing action. Demonstrates stable sealing performance even at high pressure. The installation space is compact and easy to install. Since the seal has no directionality, it is possible to seal from both sides.
    Material  JIS Class 1 A NBR (Nitrile rubber)  Hardness  70(±5)  Heat Resistance Temperature (℃)  100  Type  For fixing S type 
    Rating:
    94%
    from S$0.31
    Min. 2 days
  36. Packing LBH Series
    NOK Packing LBH Series
    It is a seal to prevent dust from entering from the outside to protect the equipment and maintain the function of the packing. It can be installed in the integrated groove. It is a double lip rubber single dust seal for the purpose of preventing oil from squeezing out. Since nitrile rubber and fl... Read More
    Operating Temperature Range (℃)  -25~+100  Suitable Fluid  External dust 
    Rating:
    96%
    from S$4.99
    Min. 2 days
  37. O-Ring 1A
    NOK O-Ring 1A
    It is widely used as a sealing material for various items, and has the best balance of performance and workability.
    Rating:
    94%
    from S$0.31
    Min. 2 days
  38. O-Ring P (For Dynamic) 4 Types C Silicone Rubber
    MASUOKA O-Ring P (For Dynamic) 4 Types C Silicone Rubber
    It has a high degree of heat resistance and cold resistance. Good oil resistance. Heat and cold resistant applications such as packings, gaskets, oil seals, industrial rolls, anti-vibration rubber, and electrical insulation, medical applications, etc. Sealand, Botting (RTV)
    Heat Resistance Temperature (℃)  200  Hardness (Durometer A)  70(±5)  RoHS directive (corresponding to 10 substances)  Correspondence  Type  For dynamic (P type)  Material  Silicone rubber 
    Rating:
    94%
    from S$0.31
    Min. 2 days
  39. Copper packing (for pipes) (packed product)
    Osaka Spirit Copper packing (for pipes) (packed product)
    Has excellent electrical and thermal conductivity. Since the outer diameter is smaller than the inner diameter so that it can be used for pipes, it is used as a packing application.
    Thickness (mm)  1.0  Material  Copper 
    Rating:
    92%
    from S$5.59
    Min. 2 days
  40. Torsion Spring
    SAMINI Torsion Spring
    A torsion spring made of stainless steel wire.
    RoHS directive (corresponding to 10 substances)  Correspondence  Coil Direction  Right  Material  SUS304WPB  Spring Type  Torsion spring 
    Rating:
    88%
    from S$5.59
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 2286

Set Ascending Direction