Oil Seals
An oil seal is a mechanical part used in engines and motors of cars. Many are ring-shaped and have rubber on the outer periphery and lip on the contact point with the machine. Used to prevent foreign objects from entering engines and motors of automobiles, construction machinery, agricultural machinery, and home appliances. Many of them are compact and easy to install and remove. It is often used for high temperature parts such as engines and motors, and the usable temperature range is fixed, so it is necessary to pay attention to the temperature range when purchasing.
Other Related Pages
- ESCO 35x55x 8mm oil seal (type 4 / nitrile)With a protective lip, it prevents foreign matter from the outside.Outer Diameter (Φmm) 55 Suitable Temperature (℃) -25~120 Type TB Thickness (mm) 8 Shank Diameter (Φmm) 35 Esco Part No. EA423TB-35Bfrom S$7.69Min. 4 days
- Musashi Oil Seal Mfg Oil Seal UE TypeThe shape is small and easy to install and remove. It is also useful for reducing the size and weight of equipment. It is used as a seal for the rotating shaft and is used when it is necessary to prevent foreign matter from the outside. For general industrial machinery such as automobiles, agricu... Read MoreOperating Pressure (MPa) 0.03 or less Contact Part Double lip (Main lip / Sub lip) Material NBR Type UE
- NOK Oil SealOil seal for rotary shaft operation Oil seal when there is an object on one side and there is a slight amount of dustContact Part Double lip (Main lip / Sub lip) Material Fitting (outer) / Rubber
- Musashi Oil Seal Mfg Oil Seal AD TypeAmong various oil seals, it is most often used for rotation. When the target of the seal is placed on the one-way side, it is generally used alone. The peripheral speed used depends on the shaft diameter.Operating Pressure (MPa) 0.03 or less Type AD Material NBR Contact Part Single lip (main lip)
- MonotaRO Oil seal T type NBRShaft operation is used for rotation. There is a dust strip. For oil and dust * Before installing the product, clean the shaft and the inside of the housing from dust and dirt. * Do not use products with dust, which may cause leakage. * Do not rub the lip of the product with a hard object, which ... Read MoreOperating Pressure (MPa) 0.03 or less Contact Part Double lip (Main lip / Sub lip) Material NBR (Nitrile Rubber)
- NOK Oil SealOil seal for rotary shaft operation Oil seal when there is an object on one side and there is no dustNumber of Contacts 1 place Specification Nitrile rubber Contact Part Single lip (main lip)
- NOK Oil SealOil seal for rotary shaft operation Oil seal when there is an object on one side and there is no dustNumber of Contacts 1 place Specification Nitrile rubber Contact Part Single lip (main lip)
- Musashi Oil Seal Mfg Oil Seal KE TypeGenerally, it is often used as a grease seal, and is also used as an auxiliary (dust seal) in combination with other A-type oil seals. It is also used when the space for use is limited or when torque is reduced, but it cannot be used for very difficult sealing.Type KE Material (Seal) Nitrile rubber (NBR) Material Nitrile rubber (NBR) Material (outer periphery) Rubber Contact Part Single lip
- SKF Speedi - SleeveThe thickness of the sleeve is as thin as 0.28 mm, so you can use the same size seal as before. The surface is wear resistant and surfaced with a non-directional Ra = 0.25-0.5 μm finish. Repairing the wear groove of the shaft with an oil seal.RoHS directive (corresponding to 10 substances) Correspondence Material SAE304 (stainless steel)
- SKF Radial Shaft Seal HMSA10 Type (Nitrile Rubber)Contact Part Double lip Material Nitrile rubber
- NOK Oil SealOil seal for rotary shaft operation Oil seal when there is an object on one side and there is no dustSpecification Nitrile rubber Contact Part Single lip (main lip)
- Musashi Oil Seal Mfg Oil seal AC type Nitrile rubber (NBR)Among various oil seals, it is most often used for rotation. When the target of the seal is placed on the one-way side, it is generally used alone.Type AC Material Nitrile rubber (NBR)
- IKO (NIPPON THOMPSON) Oil Seal DSThe needle bearing seal is a small cross-sectional height seal made of a steel plate ring and special synthetic rubber.
- IKO (NIPPON THOMPSON) Oil Seal OSThe needle bearing seal is a small cross-sectional height seal made of a steel plate ring and special synthetic rubber.Type OS
- MonotaRO Oil seal S type NBRShaft operation is used for rotation. For oil, no dust * Before installing the product, clean the shaft and the inside of the housing from dust and dirt. * Do not use products with dust, which may cause leakage. * Do not rub the lip of the product with a hard object, which may cause leakage. * Wh... Read MoreOperating Pressure (MPa) 0.03 or less Material NBR (Nitrile Rubber) Contact Part Single lip (main lip)
- NOK Oil Seal VR Type (Nitrile Rubber)The inner circumference side is fixed with a single rubber seal, and the lip side is swung to the end face for use. Various machine grease or dust seals * Although it can be used up to the usable shaft diameter range, it is recommended to use it with the recommended shaft diameter.Type of Acting (Axis) rotation Material Nitrile (NBR) Contact Part Single lip Shape V type end face seal Type VRfrom S$4.99Min. 2 days
- NOK Oil sealIt is used by mounting it on the trapezoidal groove of the plummer block for rolling bearings. Grease seal of plummer block for rolling bearingsSpecification Nitrile rubber Material Nitrile rubber Type ZF
- Musashi Oil Seal Mfg Oil Seal UD TypeIt is used when it is necessary to remove dust, dust and various other foreign substances from the outside. It is often used for rotation.Operating Pressure (MPa) 0.03 or less Contact Part Double lip (Main lip / Sub lip) Material (outer periphery) Metal Material Nitrile rubber (NBR) Type UD
- NOK Oil Seal VR Type (Nitrile Rubber)The inner circumference side is fixed with a single rubber seal, and the lip side is swung to the end face for use. Various machine grease or dust seals * Although it can be used up to the usable shaft diameter range, it is recommended to use it with the recommended shaft diameter.Type of Acting (Axis) rotation Material Nitrile (NBR) Contact Part Single lip Shape V type end face seal Type VR
- Musashi Oil Seal Mfg Oil seal UE type brown fluorineIt is used when it is necessary to remove dust, dust and various other foreign substances from the outside. It is often used for rotation. Compared to other sealing materials, it has heat resistance, liquid resistance, and low wear, and is effective under harsh conditions such as chemical plants ... Read MoreOperating Temperature Range (℃) -20~+220 Operating Pressure (MPa) 0.03 or less Contact Part Double lip (main lip, secondary lip) Material Tea fluoride Type UE
- NOK Oil sealOil seal for rotary shaft operation Oil seal when there is an object on one side and there is a slight amount of dustNumber of Contacts 2 places Contact Part Double lip (Main lip / Sub lip) Material Fitting (outer) / Rubber Specification Nitrile rubber Type TC
- SKF Radial Shaft Seal HMS5 Type (Nitrile Rubber)Material Nitrile rubber Contact Part Single lip
- TRUSCO Oil seal (with dust cover)As it is a spring-loaded type, the sealing performance is improved. It is used as a seal for the rotating shaft and has a dust shield to prevent light dust from the outside. Uses nitrile rubber with excellent oil resistance. General industrial machinery such as automobiles, ships, railroad vehicl... Read MoreMaterial (Metal ring) Cold rolled steel sheet Operating Temperature Range (℃) -30~120 Operating Pressure (MPa) 0~0.03 Material (Rubber) Nitrile rubber (NBR) Material (Spring) Piano wire (SWP)
- SKF Radial shaft seal HMSA10 type (fluororubber)RoHS directive (corresponding to 10 substances) Correspondence Contact Part Double lip Material Fluororubber