Compression Springs
A compression coil spring is a spring that is compressed by winding a wire, such as stainless steel or piano wire, into a coil shape with a certain gap. Stainless steel, piano wire, stainless steel copper wire, etc. are often used as materials, and are used in a wide variety of products such as toys, electrical appliances, office automation equipment, industrial machinery, automobiles and bicycles. Because it is often used for machine parts, parts with excellent heat resistance, amplitude, and high stress are preferred. Some are polished and some are not.
Other Related Pages
- Accurate Compression Coil Spring DC SeriesThis standard is arranged by adding our own control items (reference load) with reference to the German standard (DIN2098) compression spring that is popular in Europe. For OA equipment, electronic parts, automobile parts, electrical appliances, toys, industrial equipment, etc.Spring Type Compression coil spring RoHS directive (corresponding to 10 substances) Correspondence
- TOHATSU Round wire coil spring LR long type* Do not use with a deflection that exceeds the free height L x 32.0%. Do not use the long type with a deflection that exceeds the free height L x 24.0%.Free Length (mm) 300 Free Height (mm) 300 Operating Temperature Range (℃) under 100
- Showa Spring Compression Coil Spring AP (Piano Wire)For OA equipment, electronic parts, automobile parts, electrical appliances, bicycle parts, toys, industrial equipment, etc.Spring Type Compression coil spring Material Piano wire (SWP-A) Other Tolerance is JIS class 2
- Showa Spring Compression Coil Spring AS (Stainless Steel Wire)Spring Type Compression coil spring Other Tolerance is JIS class 2
- SAMINI Compression spring (12-0320-12-1458)Spring Type Compression spring RoHS directive (corresponding to 10 substances) Correspondence Coil Direction Right Material SUS304WPB
- TRUSCO Compression Coil Spring (Stainless Steel)Spring Type Compression coil spring Material Stainless steel (SUS304-WPB)
- KSSC K Series Compression Coil SpringCompliant with the Japan Society of Spring Engineers standard (JSMA No.7-Cylindrical compression coil spring).Spring Type Compression coil spring RoHS directive (corresponding to 10 substances) Correspondence Finish No polishing on both ends Material SUS304WPB
- Accurate Compression Coil Spring C SeriesBased on the standard established by the Japan Spring Industry Association, this standard is arranged by adding our own control items (standard load). For OA equipment, electronic parts, bicycle parts, electrical appliances, toys, industrial equipment, etc.Spring Type Compression coil spring RoHS directive (corresponding to 10 substances) Correspondence Material SUS304WPB
- KSSC D Series Compression Coil SpringA cylindrical compression coil spring translated from the standard spring DIN 2098, which is popular in Germany.Spring Type Compression coil spring RoHS directive (corresponding to 10 substances) Correspondence Finish No polishing on both ends
- KSSC DS series compression coil springThis is a cylindrical compression coil spring made by changing the material to stainless steel wire for springs based on the standard dimensions of the D series piano wire.Finish Both ends polished Spring Type Compression coil spring RoHS directive (corresponding to 10 substances) Correspondence Material SUS304WPB
- TRUSCO Tensile coil spring (stainless steel)Material Stainless steel (SUS304-WPB) Spring Type Tension coil spring
- SAMINI Compression spring (12-1520-12-2258)A compression spring made of stainless steel wire.RoHS directive (corresponding to 10 substances) Correspondence Coil Direction Right Material SUS304-WPB Type With polishing
- TRUSCO Compression coil spring (steel)Spring Type Compression coil spring Material Steel (piano wire)
- TOHATSU Round Wire Compression Coil Spring (J Spring JA Series)It has excellent performance with high stress, amplitude and heat resistance.Operating Temperature (℃) 290 or less Spring Type Compression coil spring
- Accurate Compression coil spring P seriesSpring Type Compression coil spring RoHS directive (corresponding to 10 substances) Correspondence
- TOHATSU Strong spring for high deflection TU type 65% deflection・ For press dies and clutches, for brake parts, precision equipment parts, machine tool parts, and mount partsOperating Temperature Range (℃) -30 to less than 80 Color Light blue Material Silicon chrome steel for springfrom S$2.49Min. 3 days
- SAMINI Precision compression spring (12-A120 ~ 12-A446)It is a compression spring of stainless steel wire.Spring Type Compression spring RoHS directive (corresponding to 10 substances) Correspondence Type No polishing Coil Direction Right Material SUS304WPB
- SAMINI Heat-Resistant SpringIt is a compression spring of the heat-resistant material Inconel X-750.Spring Type Compression spring RoHS directive (corresponding to 10 substances) Correspondence Coil Direction Rightfrom S$29.99Min. 2 days
- TOHATSU Strong spring for high deflection TY type 50% deflectionFor press dies and clutches, for brake parts, precision equipment parts, machine tool parts, and mount partsOperating Temperature Range (℃) -30 to less than 80 Color Purple Material Silicon chrome steel for springfrom S$3.69Min. 5 days
- TOHATSU Round Wire Coil Spring LR Type* Do not use with a deflection that exceeds the free height L x 32.0%. Do not use the long type with a deflection that exceeds the free height L x 24.0%.Operating Temperature Range (℃) under 100 Type JIS round wire compression coil spring
- TRUSCO Tensile coil spring (steel)Material SWP-B (piano wire) Spring Type Tension coil spring
- TOHATSU Strong spring for high deflection TR type 50% deflectionFor press dies and clutches, for brake parts, precision equipment parts, machine tool parts, and mount partsOperating Temperature Range (℃) -30 to less than 80 Color Ivory Material Silicon chrome steel for springfrom S$3.39Min. 5 days
- TOHATSU ISO standard spring TJLThe ISO STANDARD spring is a standard developed according to the international standard ISO 10243, with the accumulated technological capabilities of the East. Considering the overall balance such as durability and load, it is an original setting from East.from S$6.69Min. 6 days
- SAMINI Micro SpringIt is a very small size compression spring.Surface Treatment Au (gold plating) Spring Type Compression spring RoHS directive (corresponding to 10 substances) Correspondence Material SWP-A
- TOHATSU ISO standard spring TJHThe ISO STANDARD spring is a standard developed according to the international standard ISO 10243, with the accumulated technological capabilities of the East. Considering the overall balance such as durability and load, it is an original setting from East. TJH63 is an original standard.from S$6.99Min. 6 days
- TOHATSU ISO standard spring TJMThe ISO STANDARD spring is a standard developed according to the international standard ISO 10243, with the accumulated technological capabilities of the East. Considering the overall balance such as durability and load, it is an original setting from East.from S$5.89Min. 6 days
- TOHATSU ISO standard spring TJBThe ISO STANDARD spring is a standard developed according to the international standard ISO 10243, with the accumulated technological capabilities of the East. Considering the overall balance such as durability and load, it is an original setting from East. TJB63 is an original standard.from S$6.79Min. 6 days
- TOHATSU Round wire coil spring MR long typeOperating Temperature Range (℃) under 100 Free Length (mm) 300 Free Height (mm) 300from S$18.99Min. 5 days
- TRUSCO Compression coil spring (stainless steel)A spring in which wires are spirally wound at intervals. Excerpted from the standard list established by the Japan Spring Industry Association (JSMA) and the DIN standard of Germany, arranged in order of shape. JIS B2707 class 2 is applied to the tolerance of dimensions and spring characteristics... Read MoreCoil Direction Any Spring Type Compression coil spring
- TOHATSU Resin guide RG seriesSince it is resinous and lubricious, it does not cause harmful scratches on the inner diameter of the spring, which can cause breakage. The original durability of the spring can be maintained.Operating Temperature Range (℃) 110 or less Length F (mm) 27from S$6.19Min. 5 days
- TOHATSU Round wire coil spring MR type* Do not use with a deflection that exceeds the free height L x 24.0%. (Excluding long size)Type JIS round wire compression coil spring Operating Temperature Range (℃) under 100from S$24.99Min. 5 days
- TOHATSU Resin guide RGThe resin guide is softer than spring steel and has lubricity, so it does not cause harmful scratches on the inner diameter of the spring, which may cause breakage. The resin guide can maintain the shot peening effect by not causing damage to the spring, and can maintain the original durability o... Read MoreDimension F (mm) 27from S$9.59Min. 6 days
- Tokuhatsu Functional disc spring (for heavy loads) (iron / fabric)Type Disc spring Material Iron Surface Treatment Phosphatefrom S$58.99Min. 12 days
- Tokuhatsu Functional disc spring (for heavy loads) (iron / fabric) (small box)Type Disc spring Material Iron Surface Treatment Phosphatefrom S$169.90Min. 12 days
- Osaka Spirit L-shaped wrench (SCM435 / chromate) (packed product)Surface Treatment Chromate Hardness HRC52 Material SCM435Discontinued
- Showa Spring Compression coil spring AS (stainless steel wire)This is a standardized cylindrical compression coil spring that uses a commonly used stainless steel wire for cold forming and a wire diameter of Φ0.4 mm to Φ3.2 mm.Discontinued