All Category

Extension Springs

A tension coil spring is a tension spring in which hooks are attached to both ends of a wire such as a piano wire or a copper wire wound in a coil shape. Its range of use is widely used in various fields such as OA equipment, automobile parts, toys, electronic parts, industrial equipment, bicycles. Stainless steel or piano wire is used as the material, and the length varies depending on the part to be used. The sale of 10 to 20 bags is the mainstream, but depending on the product, 2 to 5 pieces are sold.
View : Grid List
Filter

29 Item(s)

Set Ascending Direction
  1. Helical Extension Spring HP (Piano Wire)
    Showa Spring Helical Extension Spring HP (Piano Wire)
    Material  Piano wire (SWP-A)  Spring Type  Tension coil spring  Other  Tolerance is JIS class 2 
    Rating:
    88%
    from S$7.29
    Min. 2 days
  2. Tension spring (22-0320-22-2254)
    SAMINI Tension spring (22-0320-22-2254)
    RoHS directive (corresponding to 10 substances)  Correspondence  Hook Style  Reverse round hook  Coil Direction  Right  Material  SUS304WPB  Spring Type  Tension spring 
    Rating:
    88%
    from S$9.59
    Min. 2 days
  3. Helical Extension Spring DE Series (Outer Diameter 10.8~34.5Φmm)
    Accurate Helical Extension Spring DE Series (Outer Diameter 10.8~34.5Φmm)
    This standard is arranged by adding our own control items (reference load) with reference to the German standard (DIN2098) tension springs that are popular in Europe.
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  SWP-B (piano wire)  Spring Type  Tension coil spring 
    Rating:
    80%
    from S$27.99
    Min. 2 days
  4. Helical Extension Spring E Series
    Accurate Helical Extension Spring E Series
    Based on the standard established by the Japan Spring Industry Association, this standard is arranged by adding unique control items (standard load). For OA equipment, electronic parts, automobile parts, electrical appliances, bicycle parts, toys, industrial equipment, etc.
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  SUS304WPB  Spring Type  Tension coil spring 
    Rating:
    87%
    from S$22.99
    Min. 2 days
  5. Helical Extension Spring HS (Stainless Steel Wire)
    Showa Spring Helical Extension Spring HS (Stainless Steel Wire)
    For OA equipment, electronic parts, automobile parts, electrical appliances, bicycle parts, toys, industrial equipment, etc.
    Allowable Tolerance  JIS Class 2  Spring Type  Tension coil spring 
    Rating:
    73%
    from S$15.99
    Min. 2 days
  6. DS series tension coil spring
    KSSC DS series tension coil spring
    This is a cylindrical tension coil spring made by changing the material to stainless steel wire for springs based on the standard dimensions of the D series piano wire.
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  SUS304WPB  Spring Type  Tension coil spring 
    Rating:
    95%
    from S$29.99
    Min. 2 days
  7. Compression spring (piano wire, spring steel wire, 11-1020-11-9946)
    SAMINI Compression spring (piano wire, spring steel wire, 11-1020-11-9946)
    A compression spring equivalent to piano wire and 9Φ to SUP.
    Spring Type  Compression spring  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    85%
    from S$5.99
    Min. 6 days
  8. D Series Helical Extension Spring
    KSSC D Series Helical Extension Spring
    A cylindrical tension coil spring translated from the standard spring DIN 2098, which is popular in Germany.
    RoHS directive (corresponding to 10 substances)  Correspondence  Spring Type  Tension coil spring 
    Rating:
    95%
    from S$29.99
    Min. 13 days
  9. Free size tension coil spring FP (piano wire)
    Showa Spring Free size tension coil spring FP (piano wire)
    Heat treatment: 180 ° C-250 ° C Surface treatment: low temperature annealing, black dyeing treatment
    Material  Piano wire (SWP-A)  Spring Type  Tension coil spring 
    Rating:
    96%
    from S$19.99
    Min. 2 days
  10. K Series Helical Extension Spring
    KSSC K Series Helical Extension Spring
    Compliant with the Japan Society of Spring Engineers standard (JSMA No.8-Cylindrical tension coil spring).
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  SUS304WPB  Spring Type  Tension coil spring 
    Rating:
    95%
    from S$22.99
    Min. 13 days
  11. Suspension spring
    SAMINI Suspension spring
    It is a tension spring for galvanized steel wire.
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  Galvanized steel wire  Spring Type  Tension spring 
    Rating:
    95%
    from S$11.99
    Min. 2 days
  12. Extension Spring (21-0620 to 21-1155)
    SAMINI Extension Spring (21-0620 to 21-1155)
    It becomes a tension spring of the piano wire.
    Surface Treatment  Anti-rust oil coating  RoHS directive (corresponding to 10 substances)  Correspondence  Hook Style  Reverse round hook  Coil Direction  Right  Material  SWP-A  Spring Type  Tension spring 
    from S$9.59
    Min. 2 days
  13. Free size tension coil spring FS (stainless steel wire)
    Showa Spring Free size tension coil spring FS (stainless steel wire)
    Free Length L (mm)  500  Spring Type  Tension coil spring 
    Rating:
    80%
    from S$27.99
    Min. 2 days
  14. Tensile coil spring DE series (Outer diameter 5.4 to 9.6Φmm)
    Accurate Tensile coil spring DE series (Outer diameter 5.4 to 9.6Φmm)
    This standard is arranged by adding our own control items (reference load) with reference to the German standard (DIN2098) tension springs that are popular in Europe.
    RoHS directive (corresponding to 10 substances)  Correspondence  Spring Type  Tension coil spring 
    Rating:
    100%
    from S$29.99
    Min. 2 days
  15. Tensile Coil Spring DE Series (Outer Diameter 2.16 to 4.8mm)
    Accurate Tensile Coil Spring DE Series (Outer Diameter 2.16 to 4.8mm)
    This standard is arranged by adding our own control items (reference load) with reference to the German standard (DIN2098) tension springs that are popular in Europe.
    RoHS directive (corresponding to 10 substances)  Correspondence  Spring Type  Tension coil spring 
    Rating:
    87%
    from S$29.99
    Min. 2 days
  16. Round wire tension coil spring (J spring JB series)
    TOHATSU Round wire tension coil spring (J spring JB series)
    It has excellent performance with high stress, amplitude and heat resistance.
    Operating Temperature (℃)  290 or less  Hook Style  Reverse round hook  Spring Type  Tension coil spring 
    Rating:
    100%
    from S$22.99
    Min. 2 days
  17. Buffer spring
    SAMINI Buffer spring
    A tension spring that combines a compression spring and a hook.
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  SWP-A  Spring Type  Tension spring  Surface Treatment  Zinc plating 
    Rating:
    100%
    from S$11.99
    Min. 2 days
  18. Hanger spring
    SAMINI Hanger spring
    A suspension / tension type general-purpose cushioning spring.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$66.99
    Min. 2 days
  19. Tensile coil spring DE series (outer diameter 0.9 to 1.92Φmm)
    Accurate Tensile coil spring DE series (outer diameter 0.9 to 1.92Φmm)
    This standard is arranged by adding our own control items (reference load) with reference to the German standard (DIN2098) tension springs that are popular in Europe.
    RoHS directive (corresponding to 10 substances)  Correspondence  Spring Type  Tension coil spring 
    Rating:
    100%
    from S$29.99
    Min. 5 days
  20. Precision tension spring (22-B120 to 22-B444)
    SAMINI Precision tension spring (22-B120 to 22-B444)
    It is a stainless steel tension spring.
    RoHS directive (corresponding to 10 substances)  Correspondence  Hook Style  Reverse round hook  Coil Direction  Right  Material  SUS304WPB  Spring Type  Tension spring 
    from S$11.99
    Min. 6 days
  21. Screw tension spring
    SAMINI Screw tension spring
    A tension spring with a hook as a plate.
    Surface Treatment  Anti-rust oil coating  RoHS directive (corresponding to 10 substances)  Correspondence  Coil Direction  Right  Spring Type  Tension spring 
    from S$53.99
    Min. 6 days
  22. Chuck pipe for Shikosha SG-2
    NAGATA SEISAKUSYO Chuck pipe for Shikosha SG-2
    Pipe for work axis lens push-out mechanism
    Dimension (Φmm)  16  Overall Length (mm)  206 
    from S$599.90
    Min. 33 days
  23. Spline shaft for Shikosha SG-2
    NAGATA SEISAKUSYO Spline shaft for Shikosha SG-2
    Work shaft Spline shaft
    Overall Length (mm)  275 
    from S$1,999.00
    Min. 63 days
  24. Chuck Pipe Spring for Shikosha SG-2
    NAGATA SEISAKUSYO Chuck Pipe Spring for Shikosha SG-2
    Spring for work axis lens push-out mechanism
    Dimension (Φmm)  10.2  Overall Length (mm)  187 
    from S$129.90
    Min. 33 days
  25. 10 tension coil springs included
    TRUSCO 10 tension coil springs included
    A spring that applies a certain amount of tension to the wire, winds it tightly, and raises both ends as hooks. They are arranged in the order of shapes extracted with reference to the standard list established by the Japan Spring Industry Association (JSMA) and the German DIN standard. JIS B2707... Read More
    Hooks Opposite Direction  180°  Coil Direction  Any  Allowable Tolerance  JIS Class 2  Spring Type  Tension coil spring 
    Rating:
    100%
    Discontinued
  26. 20 tension coil springs included
    TRUSCO 20 tension coil springs included
    It is a spring that applies a certain tension to the wire and winds it tightly, and raises both ends as hooks. They are arranged in the order of shapes extracted with reference to the standard list established by the Japan Spring Industry Association (JSMA) and the German DIN standard. Tolerances... Read More
    Hooks Opposite Direction  180°  Coil Direction  Any  Allowable Tolerance  JIS Class 2  Spring Type  Tension coil spring 
    Rating:
    80%
    Discontinued
  27. Coil spring
    TRUSCO Coil spring
    It is a spring that applies a certain tension to the wire and winds it tightly, and raises both ends as hooks. JIS B 2707 class 2 is applied to the tolerance of dimensions and spring characteristics. A spring used in the pulling direction.
    Hooks Opposite Direction  180°  Coil Direction  Any  Allowable Tolerance  JIS Class 2  Hook Style  Reverse round hook  Spring Type  Tension coil spring 
    Rating:
    100%
    Discontinued
  28. Tensile coil spring HS (stainless steel wire)
    Showa Spring Tensile coil spring HS (stainless steel wire)
    This is a standardized tension coil spring that uses a commonly used stainless steel wire for cold forming and a wire diameter of Φ0.32 mm to Φ2.3 mm.
    Discontinued
  29. Extension coil spring HP (piano wire)
    Showa Spring Extension coil spring HP (piano wire)
    This is a standardized tension coil spring that uses a commonly used piano wire for cold forming and a wire diameter of Φ0.32 mm to Φ2.3 mm.
    Discontinued
View : Grid List
Filter

29 Item(s)

Set Ascending Direction