Dust Seals
- NOK Packing LBH SeriesIt is a seal to prevent dust from entering from the outside to protect the equipment and maintain the function of the packing. It can be installed in the integrated groove. It is a double lip rubber single dust seal for the purpose of preventing oil from squeezing out. Since nitrile rubber and fl... Read MoreOperating Temperature Range (℃) -25~+100 Suitable Fluid External dust
- NOK Packing DKI SeriesIt is a seal to prevent the intrusion of dust from the outside to protect the equipment and maintain the function of the packing. It is a standard type of dust seal with excellent dust resistance using iron rubber as the material. Dust seal for reciprocating motionOperating Temperature Range (℃) -35~+100 Suitable Fluid External dust
- SAKAGAMI SEISAKUSHO SDR ScrapersIt protects the packing and bearings by preventing the ingress of dust from the outside. Mainly for cylinders used in normal indoor atmosphere.RoHS directive (corresponding to 10 substances) Correspondence Material RN 906
- NOK Packing DSI SeriesA packing that prevents dust from entering. Single lip. Dust seal for reciprocating motion
- SAKAGAMI SEISAKUSHO SCB ScraperIt protects the packing and bearings by preventing the ingress of dust from the outside. It is a metal ring baking type and is attached by press-fitting it into the groove. In particular, it can be used under conditions such as dust, earth and sand, and rainwater.RoHS directive (corresponding to 10 substances) Correspondence Material RN 807
- SAKAGAMI SEISAKUSHO SER scraperRoHS directive (corresponding to 10 substances) Correspondence Material RN 906
- SAKAGAMI SEISAKUSHO SFR scraperRoHS directive (corresponding to 10 substances) Correspondence Material RN 912from S$4.99Min. 2 days
- SAKAGAMI SEISAKUSHO SDR Viton ScraperRoHS directive (corresponding to 10 substances) Correspondence Material RF 905from S$16.99Min. 8 days
- SAKAGAMI SEISAKUSHO SCK scraperRoHS directive (corresponding to 10 substances) Correspondence Material RN 814from S$6.69Min. 7 days
- SAKAGAMI SEISAKUSHO Retaining RingRoHS directive (corresponding to 10 substances) Correspondencefrom S$3.69Min. 8 days
- SAKAGAMI SEISAKUSHO SDB scraperRoHS directive (corresponding to 10 substances) Correspondence Material RN819from S$13.99Min. 8 days
- SAKAGAMI SEISAKUSHO Soft wiper BIHIMaterial BF 001 RoHS directive (corresponding to 10 substances) Correspondencefrom S$1.89Min. 8 days
- NOK Dust seal (cold resistant) LBHK typeHeight h (mm) 7.8 Inner Diameter d (Φmm) 25 Dimension S (Φmm) 31 Dimension B (mm) 3 Material Nitrile rubber (NBR) Dimension H (mm) 6 Thickness t (mm) 5.8 Part No. CL0536C1 Outer Diameter D (Φmm) 37 Type LBHKfrom S$6.69Min. 6 days
- SAKAGAMI SEISAKUSHO Coil scraper (MDH)RoHS directive (corresponding to 10 substances) Correspondencefrom S$19.99Min. 8 days
- ESCO 304x304mm soft wiper (100 sheets)Number of Page 100 sheets Sheet Size 304×304mm Material Polypropylenefrom S$109.90Min. 4 days
- SAKAGAMI SEISAKUSHO SDB Viton ScraperDimension l (mm) 2 RoHS directive (corresponding to 10 substances) Correspondence Material RF 903from S$26.99Min. 8 days
- ESCO 115x230mm soft wiper (100 sheets)Number of Page 100 sheets Sheet Size 115×230mm Material Polypropylenefrom S$16.99Min. 4 days