Shock Absorbers
A shock absorber is a component that reduces the damage and noise of the machine by absorbing the vibrations and shocks of the moving parts of the machine, such as compressors, pneumatic equipment, and hoses. There are types that can be adjusted according to the collision speed of the machine and types that do not require adjustment, and many of them are small and have a temperature that can be used, and the amount of energy that can be absorbed depends on the product. Be careful as it is different. The main body has electroless nickel plating and the surface of the jam nut is trivalent chromated.
- FUJI LATEX Rotary damper FRT-E2 / E9 seriesModule 0.6 Operating Temperature Range (℃) 0~50 Maximum use cycle (cycle / min) 10 Rotation Speed (min-1[rpm]) 50 Tooth Type Involute denture Suitable Lubricant Oil Silicone oil Specification Standard spur gear
- FUJI LATEX FA-1612XB/FA-1612XD/FWM-1612XBD Series* Do not turn the oil inlet screw on the bottom of the main unit.Stroke (mm) 12 Maximum Energy Absorption (J) 9.8 Structure Adjustable Mounting Screw Size M16×1.5from S$77.99Min. 2 days
- KOGANEI Shock absorber KSHJ seriesAbsorbs shock and noise from drive equipment, shortens tact time, and prevents damage to equipment.Minimum collision speed (m / s) 0.1 Structure Fixed type Orifice method Linear typefrom S$64.99Min. 2 days
- Enidine Adjustable Shock Absorber SmallRoHS Directive Compliant Product Wide Adjustment Type: By adopting an adjustment dial with a wide adjustment range, optimum adjustment is possible according to the collision speed. Shock absorber body Surface treatment: Electroless nickel-plated jam nut Surface treatment: Trivalent chromate (2 pi... Read MoreStructure Adjustable Specification No buttonfrom S$69.99Min. 2 days
- FUJI LATEX Rotary Damper FRT-G2 SeriesMass (g) 0.6 (1.0 with gear) Operating Temperature Range (℃) 0~50 Maximum use cycle (cycle / min) 10 Pressure Angle (°) 20 Rotation Speed (min-1[rpm]) 50 Tooth Type Involute denture Suitable Lubricant Oil Silicone oil
- FUJI LATEX Small Soft Absorber FA-2016EB / FA-2016ED / FWM-2016EBD SeriesStroke (mm) 16 Maximum Energy Absorption (J) 29.4 Structure Adjustable Mounting Screw Size M20×1.5
- FUJI LATEX Small soft absorber FA-1210MB / FA-1210MD / FWM-1210MBD seriesStroke (mm) 10 Structure Adjustable Mounting Screw Size M12×1from S$48.99Min. 2 days
- FUJI LATEX FA-1008Vb / FA-1008VD / FWM-1008VBD SeriesStroke (mm) 8 Structure Adjustable Mounting Screw Size M10×1from S$46.99Min. 2 days
- FUJI LATEX FK Series Small (M4 to M16)Optimal shock absorption is possible even when the usage conditions change due to the fixed special porous orifice structure. (FK-0404 and FK-0604 series have a groove orifice structure.) We prepared 3 types according to the usage speed. (For low speed: L, for medium speed: M, for high speed: H)Operating Temperature Range (℃) -5~70
- FUJI LATEX FK Series Medium (M20 to M25)Optimal shock absorption is possible even when the usage conditions change due to the fixed special porous orifice structure. The main body can be used as a stopper. (No external stopper required) We prepared 3 types according to the usage speed. (For low speed: L, for medium speed: M, for high s... Read MoreOperating Temperature Range (℃) -5~70from S$73.99Min. 13 days
- FUJI LATEX FA-0805 / FA-1005 / FA-1008 / FA-1210 SeriesMinimum collision speed (m / s) 0.3 Maximum collision speed (m / s) 1 Structure Fixed type Orifice method Single hole orifice typefrom S$29.99Min. 4 days
- KOGANEI Shock absorber KSHJ seriesExcellent absorption with a unique linear orifice structure. All 18 series 132 formats and abundant variations. Supports from grams to tons.
- FUJI LATEX FA-2530Gb / FA-2530GD / FWM-2530GBD SeriesStroke (mm) 30 Maximum Energy Absorption (J) 49 Structure Adjustable Mounting Screw Size M25×1.5
- Enidine ECO Series Fixed Shock Absorbers (with 2 JN)Material (Main Unit) Aluminum alloy RoHS directive (corresponding to 10 substances) Correspondence Structure Fixed type Orifice method Multi-orifice type Specification No buttonfrom S$59.99Min. 103 days
- Enidine ECO Series Fixed Shock Absorber with Button (with 2 JN)Material (Main Unit) Aluminum alloy RoHS directive (corresponding to 10 substances) Correspondence Structure Fixed type Orifice method Multi-orifice type Specification With buttonfrom S$66.99Min. 2 days
- FUJI LATEX FA-1410Rb / FA-1410RD / FWM-1410RBD SeriesStroke (mm) 10 Structure Adjustable Mounting Screw Size M14×1.5from S$49.99Min. 2 days
- FUJI LATEX FPD-1012 seriesSpeed range (m / s) 0.5 or less Piston rod return force (N) 3 or less Operating Temperature Range (℃) 5~40 Material (Main Unit) Resin
- KOGANEI Shock absorber KSH seriesAbsorbs shock and noise from drive equipment, shortens tact time, and prevents damage to equipment.Maximum collision speed (m / s) 1 Structure Adjustable Orifice method Single hole orifice typefrom S$109.90Min. 2 days
- FUJI LATEX FA-2725FB / FA-2725FD / FWM-2725FBD seriesStroke (mm) 25 Maximum Energy Absorption (J) 79.3 Structure Adjustable Mounting Screw Size M27×1.5from S$129.90Min. 4 days
- AirTAC Shock absorber (self-correcting type) ACA seriesAppropriate energy absorption is possible within a wide range QPQ treated body, improved wear resistance. Improved corrosion resistance, suitable for use in harsh environments. Compact structure, improved absorption capacityRoHS directive (corresponding to 10 substances) Correspondence
- AirTAC Shock absorber (variable absorption capacity self-correction type) ACJ seriesAppropriate energy absorption is possible within a wide range QPQ treated body, improved wear resistance. Improved corrosion resistance, suitable for use in harsh environments. Compact structure, improved absorption capacityMaximum collision speed (m / s) 4 RoHS directive (corresponding to 10 substances) Correspondencefrom S$32.99Min. 18 days
- FUJI LATEX FL series (M12 to M16)Even if the usage conditions change due to the adjustable porous orifice structure, optimum shock absorption is possible by adjustment. A long stroke type that supports collisions at high speeds (3m / 2).Operating Temperature Range (℃) -5~70 Collision speed range (m / sec) 0.3~3 Maximum use cycle (cycle / min) 60 Performance For high speed
- Enidine Adjustable shock absorber LargeRoHS directive compliant product This is a large series of adjustable shock absorbers. Shock absorber body surface treatment: Black dyed * A1 and E1 are the dimensions when the urethane cap is used. Not included with the shock absorber bodyStructure Adjustable Orifice method Multi-orifice type Material (Main Unit) Steelfrom S$499.90Min. 153 days
- KOGANEI Shock absorber KSHP seriesAbsorbs shock and noise from drive equipment, shortens tact time, and prevents damage to equipment.Minimum collision speed (m / s) 0.1 Structure Adjustable Orifice method Linear typefrom S$109.90Min. 10 days
- Enidine Fixed Shock AbsorberRoHS directive compliant product A small fixed shock absorber. Shock absorber body Surface treatment: Electroless nickel-plated jam nut Surface treatment: Trivalent chromate (2 pieces included as standard) Standard speed range: 0.1-2.5m / sec * Three models (-1, -2, -3) with the same basic energy... Read MoreDimension Q (mm) 1.2 Mass (g) 12 Maximum Energy Absorption (J) 2.2 Cylinder length F (mm) 28.7 Rod diameter D (mm) 3.1 Overall Length (mm) 35.4 Stroke (mm) 6.4 Dimension G (mm) 8.2 Maximum Driving Force (N [kgf]) 89 RoHS directive (corresponding to 10 substances) Correspondence Orifice method Dashpot type Structure Fixed type Mounting Screw Size M10×1.0 Material (Main Unit) Steel
- FUJI LATEX FA-3035TD / FWM-3035TBD seriesMaximum Energy Absorption (J) 196 Stroke (mm) 35 Structure Adjustable Mounting Screw Size M30×1.5from S$219.90Min. 4 days
- KOGANEI KSHES series with shock absorber sensorAbsorbs shock and noise from drive equipment, shortens tact time, and prevents damage to equipment.Maximum collision speed (m / s) 1.5 Orifice method Multi-orifice type Structure Self-correction formulafrom S$189.90Min. 11 days
- FUJI LATEX FA-0806 seriesOperating Temperature Range (℃) -5~70 Collision speed range (m / sec) 0.3~2 Maximum Energy Absorption (J) 1.4 Equivalent Mass (kg) 15 Maximum use cycle (cycle / min) 45 Stroke (mm) 6 Maximum drag value (N) 670 Piston rod return force (N) 9 or less Orifice method Single hole typefrom S$76.99Min. 5 days
- KOGANEI Shock absorber KSHA seriesAbsorbs shock and noise from drive equipment, shortens tact time, and prevents damage to equipment.Maximum collision speed (m / s) 1 Material (Main Unit) Copper alloy Structure Fixed type Orifice method Linear typefrom S$58.99Min. 13 days
- Enidine Fixed shock absorber with buttonRoHS directive compliant product A small fixed shock absorber. Shock absorber body Surface treatment: Electroless nickel-plated jam nut Surface treatment: Trivalent chromate (2 pieces included as standard) Standard speed range: 0.1-2.5m / sec * Three models (-1, -2, -3) with the same basic energy... Read MoreDimension Q (mm) 1.2 Mass (g) 13 Maximum Energy Absorption (J) 2.2 Cylinder length F (mm) 28.7 Rod diameter D (mm) 3.1 Dimension H (mm) 4.4 Overall Length (mm) 42.6 Dimension E (mm) 6 Stroke (mm) 6.4 Dimension K (mm) 7 Dimension G (mm) 8.2 Maximum Driving Force (N [kgf]) 89 RoHS directive (corresponding to 10 substances) Correspondence Orifice method Dashpot type Structure Fixed type Mounting Screw Size M10×1.0 Material (Main Unit) Steel
- FUJI LATEX FA-1010D / FA-1215B seriesMinimum collision speed (m / s) 0.1 Structure Fixed type Orifice method Taper orificefrom S$39.99Min. 18 days
- KOGANEI Clean equipment shock absorber KSHC seriesClean system equipment that meets the needs of highly clean product environments. We will take all possible measures to prevent particle contamination in the clean room. Low dust generation 0.1 μm Cleanliness equivalent to JIS ISO class 5 in terms of particles. (Equivalent to FED-STD class 100), ... Read MoreOperating Temperature Range (℃) 0~60 Declination (°) 1 or lessfrom S$87.99Min. 8 days
- CKD Shock killer NCKIdeal for shock absorption of thrust and low-speed energy, simple design, compact size, and linear stop with slit orifice.Ambient Temperature (℃) -10~80 Type Spring reset type without adjusterfrom S$68.99Min. 5 days
- FUJI LATEX Swing damper FYT / FYN-H1 (H2) seriesThe FYT / FYN-H2 series has a shorter shaft length.Operating Temperature Range (℃) -5~50 Maximum operating torque (N.m) 10 Working Angle (°) 105 Suitable Lubricant Oil Silicone oilfrom S$36.99Min. 13 days