All Category

V-Ring Seals

A V-ring is a sealing product that is attached to the shaft of a rotating device such as a hydraulic pump to prevent fluid from leaking outside. When attached to the shaft, it is fixed to the shaft by tension obtained from the elasticity of rubber, preventing fluid leakage and preventing dust and water from entering from the outside and sticking to the shaft. The feature of the V-ring is abundant sizes that can be applied in several millimeters from a small shaft of about 5 mm to a large shaft of 360 mm. There are various types depending on the application, from nitrile rubber with excellent wear resistance to fluoro rubber with heat resistance.
View : Grid List
Filter

6 Item(s)

Set Ascending Direction
  1. V ring A type (nitrile rubber)
    Forbo Siegling V ring A type (nitrile rubber)
    General-purpose type that fits a wide range of shaft diameters
    Material  Nitrile rubber 
    Rating:
    100%
    from S$4.49
    Min. 2 days
  2. V ring S type (nitrile rubber)
    Forbo Siegling V ring S type (nitrile rubber)
    Wide tapered cross section to strengthen the tightness of the V-ring seal
    Material  Nitrile rubber 
    Rating:
    100%
    from S$4.99
    Min. 2 days
  3. V ring A type (Fluoro rubber)
    Forbo Siegling V ring A type (Fluoro rubber)
    General-purpose type that fits a wide range of shaft diameters
    Material  Fluororubber 
    Rating:
    60%
    from S$36.99
    Min. 6 days
  4. V ring S type (Fluoro rubber)
    Forbo Siegling V ring S type (Fluoro rubber)
    Wide tapered cross section to strengthen the tightness of the V-ring seal
    Material  Fluororubber 
    Discontinued
  5. V ring A type
    Osaka Spirit V ring A type
    The most versatile A type V ring. Usually, it is stretched and attached directly to the shaft for use. Even if there are large diameter parts such as flanges and pulleys on the way, it can be installed by overcoming them. It is fixed to the shaft by the tension due to the elasticity of the rubber... Read More
    Type  Material  NBR (Nitrile Rubber) 
    Discontinued
  6. V ring S type
    Osaka Spirit V ring S type
    A wide body type with a tapered shape. Therefore, it can be firmly fixed to the shaft. Even if there are large diameter parts such as flanges and pulleys on the way, it can be installed by overcoming them. It is fixed to the shaft by the tension due to the elasticity of the rubber. Prevents the i... Read More
    Material  NBR (Nitrile Rubber)  Type 
    Rating:
    100%
    Discontinued
View : Grid List
Filter

6 Item(s)

Set Ascending Direction