All Category

Sealing Gaskets

Packing is a component used to prevent leakage of oil and other liquids and gases from inside the machine and equipment, and to prevent entry of liquid and dust from the outside. Also used for moving parts such as reciprocating movements with pistons and rods. Materials include nitrile rubber, fluoro rubber, and chloroprene rubber. Types include round O-rings, conductive rubber packings, CR packings with square or round cross sections used for machine tools, home appliances, office equipment, etc. Copper packing is used for pipes and has excellent thermal and electrical conductivity.

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 129

Set Ascending Direction
  1. Packing USH Type
    NOK Packing USH Type
    Rating:
    89%
    from S$4.99
    Min. 2 days
  2. Copper packing (for pipes) (packed product)
    Osaka Spirit Copper packing (for pipes) (packed product)
    Has excellent electrical and thermal conductivity. Since the outer diameter is smaller than the inner diameter so that it can be used for pipes, it is used as a packing application.
    Thickness (mm)  1.0  Material  Copper 
    Rating:
    92%
    from S$5.59
    Min. 2 days
  3. Packing ISI series
    NOK Packing ISI series
    Material  Iron rubber (polyurethane rubber) 
    Rating:
    98%
    from S$5.69
    Min. 2 days
  4. SKY Packing
    SAKAGAMI SEISAKUSHO SKY Packing
    It can be used for both pistons and rods, and since it can be mounted in an integrated groove, it is effective in reducing the number of parts and cost reduction such as compact design.
    Type  For hydraulic  Material  RN906 
    Rating:
    95%
    from S$9.29
    Min. 2 days
  5. Packing UPH Type
    NOK Packing UPH Type
    Rating:
    95%
    from S$5.99
    Min. 2 days
  6. Sealing Gasket IDI Type
    NOK Sealing Gasket IDI Type
    Material  Iron rubber (polyurethane rubber)  Type  IDI 
    Rating:
    94%
    from S$7.29
    Min. 2 days
  7. Sponge packing
    TAKIGEN MFG Sponge packing
    It is a product that does not easily cause blocking phenomenon due to close contact. It has excellent heat insulation, weather resistance, and waterproofness. The sponge is a flame-retardant UL94HF1 compliant product. It has a closed cell structure and has extremely low water absorption. With dou... Read More
    Operation Ambient Temperature (℃)  -20~+80  Length (m)  Standard Color  Black  Material  Chloroprene (CR) 
    Rating:
    100%
    from S$0.69
    Min. 2 days
  8. Packing USI Type
    NOK Packing USI Type
    Material  Iron rubber (polyurethane rubber) 
    Rating:
    97%
    from S$6.39
    Min. 2 days
  9. Sealing packing
    TAKIGEN MFG Sealing packing
    Electrical equipment, housing, equipment, ships, vehicles, construction, civil engineering * Please check the compatibility in the actual environment when adopting. When using in a part that involves opening and closing, the degree of adhesion may increase too much depending on the usage environm... Read More
    Operating Temperature Range (℃)  -20~80  Standard Color  Black  Adhesive  Compliant 
    Rating:
    100%
    from S$0.72
    Min. 2 days
  10. Packing OSI Series Piston Seal
    NOK Packing OSI Series Piston Seal
    Type  For piston seals only  Material  Iron rubber (polyurethane rubber) 
    Rating:
    100%
    from S$6.69
    Min. 2 days
  11. One-Touch Packing
    TAKIGEN MFG One-Touch Packing
    The door can be securely sealed and has excellent heat and cold insulation effects. It can be cut to the required dimensions and used. It can be installed just by inserting it. Refrigerator / kitchen equipment / medical equipment Since packing is a cut product, it cannot be canceled or returned. ... Read More
    Operation Ambient Temperature (℃)  -20~70 
    Rating:
    62%
    from S$2.99
    Min. 2 days
  12. Copper packing
    ESCO Copper packing
    Thickness (mm)  1.0  Material  Copper 
    Rating:
    87%
    from S$17.99
    Min. 2 days
  13. Packing UPI type
    NOK Packing UPI type
    Material  Iron rubber (polyurethane rubber) 
    Rating:
    85%
    from S$7.29
    Min. 2 days
  14. Packing
    TAKIGEN MFG Packing
    Reliable sealing of the door Excellent thermal insulation / cold insulation effect Can be cut to the required size and used. rich variety Refrigerator / kitchen equipment / medical equipment * The packaging is rolled up.
    Operation Ambient Temperature (℃)  -50~60  Color  Black  Material  Vinyl chloride (PVC) 
    Rating:
    80%
    from S$12.99
    Min. 2 days
  15. Packing ODI type
    NOK Packing ODI type
    Material  Iron rubber (polyurethane rubber)  Type  ODI 
    Rating:
    87%
    from S$7.29
    Min. 2 days
  16. Mini Y Packing MYA
    SAKAGAMI SEISAKUSHO Mini Y Packing MYA
    U packing for pneumatic pressure with a small diameter. It has low frictional resistance and is suitable for small diameter cylinders.
    RoHS directive (corresponding to 10 substances)  Correspondence  Type  For both piston and rod  Material  RK703 
    Rating:
    96%
    from S$5.59
    Min. 2 days
  17. White sponge (sponge) (small box)
    Osaka Spirit White sponge (sponge) (small box)
    Length (mm)  21  Nominal Size  3/16  Thickness (mm)  Nominal Size of Screw  W3/16  Material  sponge 
    Rating:
    88%
    from S$4.59
    Min. 2 days
  18. PDU packing
    SAKAGAMI SEISAKUSHO PDU packing
    Dimension B (mm)  RoHS directive (corresponding to 10 substances)  Correspondence  Material  RN 818 
    Rating:
    100%
    from S$2.79
    Min. 2 days
  19. PENTA Seal (PS)
    SAKAGAMI SEISAKUSHO PENTA Seal (PS)
    Material  RN906 
    Rating:
    100%
    from S$6.19
    Min. 2 days
  20. KY packing
    SAKAGAMI SEISAKUSHO KY packing
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  RN906 
    Rating:
    100%
    from S$8.19
    Min. 8 days
  21. Sealing packing tray (resin) (small box)
    Osaka Spirit Sealing packing tray (resin) (small box)
    Material  Resin 
    Rating:
    73%
    from S$5.99
    Min. 2 days
  22. SKY Viton Packing
    SAKAGAMI SEISAKUSHO SKY Viton Packing
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  RF905 
    from S$13.99
    Min. 2 days
  23. SW wear ring
    SAKAGAMI SEISAKUSHO SW wear ring
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  PB 201 
    Rating:
    92%
    from S$11.99
    Min. 2 days
  24. V packing V99F type
    NOK V packing V99F type
    Contains phthalates
    Material  Nitrile rubber with cloth  Type  V99F 
    Rating:
    100%
    from S$9.59
    Min. 2 days
  25. GNY packing
    SAKAGAMI SEISAKUSHO GNY packing
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  PT114 
    Rating:
    100%
    from S$9.89
    Min. 2 days
  26. RNY packing
    SAKAGAMI SEISAKUSHO RNY packing
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  RN922 
    from S$8.79
    Min. 8 days
  27. GPY packing
    SAKAGAMI SEISAKUSHO GPY packing
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  RN919 
    Rating:
    100%
    from S$10.99
    Min. 2 days
  28. Mini Y Packing MYN
    SAKAGAMI SEISAKUSHO Mini Y Packing MYN
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  RN716 
    Rating:
    100%
    from S$4.99
    Min. 8 days
  29. sponge
    Daido Hant sponge
    To prevent rain leaks by sandwiching it between the testudo and the corrugated sheet.
    Rating:
    90%
    from S$6.99
    Min. 2 days
  30. Packing
    TAKIGEN MFG Packing
    Operating Temperature Range (℃)  -50~60  Material  Vinyl chloride (PVC) 
    from S$4.19
    Min. 2 days
  31. (T) SNY Packing
    SAKAGAMI SEISAKUSHO (T) SNY Packing
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  RN809 
    from S$12.99
    Min. 8 days
  32. SWA wear ring
    SAKAGAMI SEISAKUSHO SWA wear ring
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  Phenol resin with cloth 
    Rating:
    80%
    from S$8.79
    Min. 2 days
  33. V packing V96H type
    NOK V packing V96H type
    Type  V96H  Material  Nitrile rubber (NBR) 
    from S$5.89
    Min. 2 days
  34. S-LEEVE (WPB)
    SAKAGAMI SEISAKUSHO S-LEEVE (WPB)
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$9.59
    Min. 8 days
  35. Packing Sealing Packing for 6mm Milky White
    YAMAHIRO Packing Sealing Packing for 6mm Milky White
    Thickness (mm)  Inner Diameter (Φmm)  RoHS directive (corresponding to 10 substances)  Correspondence  Nominal Size of Screw  M6  Material  Polyethylene, EPDM rubber 
    Rating:
    20%
    from S$14.99
    Min. 2 days
  36. NMY packing
    SAKAGAMI SEISAKUSHO NMY packing
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  RN906 
    Rating:
    100%
    from S$4.99
    Min. 8 days
  37. Copper Packing Set
    ESCO Copper Packing Set
    from S$179.90
    Min. 2 days
  38. Eslee (WRB)
    SAKAGAMI SEISAKUSHO Eslee (WRB)
    Dimension T (mm)  0.95  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$12.99
    Min. 8 days
  39. Packing Road Seal IUH Type
    NOK Packing Road Seal IUH Type
    Type  IUH  Material  Nitrile rubber (NBR) 
    Rating:
    100%
    from S$11.99
    Min. 5 days
  40. Packing ISI type
    NOK Packing ISI type
    Type  PUR 
    Rating:
    100%
    from S$9.89
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 129

Set Ascending Direction