All Category

Sealing Washers

View : Grid List
Filter

28 Item(s)

Set Ascending Direction
  1. Seal Washer (NBR)
    Musashi Oil Seal Mfg Seal Washer (NBR)
    In addition to being easy to handle, it completely prevents leaks from tightening points and the intrusion of dust and foreign matter. Grooving and precision finishing of sealing surfaces are not required. Headed bolt seal. flange seal.
    Operating Temperature Range  -25~100℃  RoHS directive (corresponding to 10 substances)  Correspondence  Applicable Part  For head bolt 
    Rating:
    92%
    from S$12.99
    Min. 2 days
  2. Seal Washer
    KEEPER Seal Washer
    It has an excellent leak prevention function. The seal washer is a product that replaces the conventional liquid packing, copper washer, etc., and is an epoch-making gasket that prevents leakage from the screw tightening part. Has excellent oil resistance, heat resistance, and weather resistance.... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    98%
    from S$1.39
    Min. 2 days
  3. Seal washer (stainless steel)
    Musashi Oil Seal Mfg Seal washer (stainless steel)
    It can completely prevent leakage from the tightened part and invasion of dust and foreign matter, and it is made of stainless steel so it does not rust easily. No grooving or precision finishing of the sealed surface is required. Has excellent corrosion resistance and chemical resistance. Bolt s... Read More
    Operating Temperature Range  -25~100℃  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    85%
    from S$13.99
    Min. 2 days
  4. Seal washer WF type
    NOK Seal washer WF type
    Uses a rubber material with excellent tear strength, mechanical strength, oil resistance, and heat resistance. Similar to general metal washers, it is easy to handle and stable sealing performance can be obtained. Through bolts Drain plugs, refueling plugs Pipe flange joints, etc. Prevents leakag... Read More
    Material  Metal ring: SPCC Nitrile rubber (NBR)  Type  WF 
    Rating:
    100%
    from S$1.89
    Min. 2 days
  5. M10 Seal washer (10 pieces)
    ESCO M10 Seal washer (10 pieces)
    Material  Nitrile rubber, metal part: iron  Esco Part No.  EA423MW-10  Thickness (mm)  1.5  Outer Diameter (Φmm)  16  Bolt  M10 
    Rating:
    100%
    from S$8.19
    Min. 2 days
  6. M12 seal washer (10 pieces)
    ESCO M12 seal washer (10 pieces)
    Bolt  M12  Outer Diameter (Φmm)  18  Esco Part No.  EA423MW-12  Thickness (mm)  1.5  Material  Nitrile rubber, metal part: iron 
    Rating:
    100%
    from S$8.69
    Min. 2 days
  7. M8 seal washer (10 pcs)
    ESCO M8 seal washer (10 pcs)
    Outer Diameter (Φmm)  14  Bolt  M8  Material  Nitrile rubber, metal part: iron  Thickness (mm)  Esco Part No.  EA423MW-8 
    Rating:
    100%
    from S$9.59
    Min. 2 days
  8. 1/2 "seal washer (10 pcs)
    ESCO 1/2 "seal washer (10 pcs)
    Outer Diameter (Φmm)  28.58  Thickness (mm)  2.5  Size  (BSP)1/2”  Esco Part No.  EA423MX-4  Material  Nitrile rubber, metal part: iron 
    from S$9.69
    Min. 2 days
  9. 3/8 "seal washers (10)
    ESCO 3/8 "seal washers (10)
    Thickness (mm)  2.03  Material  Nitrile rubber, metal part: iron  Esco Part No.  EA423MX-3  Outer Diameter (Φmm)  23.80  Size  (BSP)3/8” 
    Rating:
    100%
    from S$7.29
    Min. 2 days
  10. 1/4 "seal washer (10 pcs)
    ESCO 1/4 "seal washer (10 pcs)
    Outer Diameter (Φmm)  20.57  Esco Part No.  EA423MX-2  Size  (BSP)1/4”  Thickness (mm)  2.03  Material  Nitrile rubber, metal part: iron 
    Rating:
    20%
    from S$6.79
    Min. 2 days
  11. M16 seal washer (10 pcs)
    ESCO M16 seal washer (10 pcs)
    Esco Part No.  EA423MW-16  Material  Nitrile rubber, metal part: iron  Bolt  M16  Outer Diameter (Φmm)  24  Thickness (mm)  1.5 
    Rating:
    100%
    from S$14.99
    Min. 2 days
  12. 1/8 "seal washer (10 pcs)
    ESCO 1/8 "seal washer (10 pcs)
    Outer Diameter (Φmm)  15.88  Material  Nitrile rubber, metal part: iron  Thickness (mm)  2.03  Size  (BSP)1/8”  Esco Part No.  EA423MX-1 
    from S$6.29
    Min. 2 days
  13. Seal washer WD type
    NOK Seal washer WD type
    Uses a rubber material with excellent tear strength, mechanical strength, oil resistance, and heat resistance. Similar to general metal washers, it is easy to handle and stable sealing performance can be obtained. Through bolts Drain plugs, refueling plugs Pipe flange joints, etc. Prevents leakag... Read More
    Chamfer Dimension C (mm)  0.6±0.1  Material  Metal ring: SPCC Nitrile rubber (NBR)  Type  WD 
    from S$2.39
    Min. 2 days
  14. 3/4 "seal washers (10)
    ESCO 3/4 "seal washers (10)
    Esco Part No.  EA423MX-6  Material  Nitrile rubber, metal part: iron  Outer Diameter (Φmm)  34.93  Thickness (mm)  2.5  Size  (BSP)3/4” 
    from S$13.99
    Min. 2 days
  15. Seal washer SUS WF type
    NOK Seal washer SUS WF type
    Uses a rubber material with excellent tear strength, mechanical strength, oil resistance, and heat resistance. Similar to general metal washers, it is easy to handle and stable sealing performance can be obtained. Through bolts Drain plugs, refueling plugs Pipe flange joints, etc. Prevents leakag... Read More
    Type  WF  Material  Metal ring: SUS Nitrile rubber (NBR) 
    Rating:
    100%
    from S$3.29
    Min. 2 days
  16. M22 Seal washer (10 pieces)
    ESCO M22 Seal washer (10 pieces)
    Outer Diameter (Φmm)  30  Bolt  M22  Esco Part No.  EA423MW-22  Thickness (mm)  Material  Nitrile rubber, metal part: iron 
    from S$15.99
    Min. 2 days
  17. M8-M24 seal washer set
    ESCO M8-M24 seal washer set
    Case Dimensions (mm)  190×130×35(H)  Esco Part No.  EA423MW  Mass (g)  375  Material  Nitrile rubber, metal part: iron 
    from S$149.90
    Min. 2 days
  18. M18 seal washer (10 pieces)
    ESCO M18 seal washer (10 pieces)
    Thickness (mm)  1.5  Bolt  M18  Material  Nitrile rubber, metal part: iron  Esco Part No.  EA423MW-18  Outer Diameter (Φmm)  26 
    from S$13.99
    Min. 2 days
  19. 1 "seal washer (10 pcs)
    ESCO 1 "seal washer (10 pcs)
    Thickness (mm)  2.5  Size  (BSP)1”  Outer Diameter (Φmm)  42.80  Material  Nitrile rubber, metal part: iron  Esco Part No.  EA423MX-8 
    from S$17.99
    Min. 2 days
  20. 1/8 "-1" seal washer set (BSP)
    ESCO 1/8 "-1" seal washer set (BSP)
    Mass (g)  555  Esco Part No.  EA423MX  Case Dimensions (mm)  190×130×35(H)  Material  Nitrile rubber, metal part: iron 
    from S$149.90
    Min. 6 days
  21. Seal washer SUS WD type
    NOK Seal washer SUS WD type
    Uses a rubber material with excellent tear strength, mechanical strength, oil resistance, and heat resistance. Similar to general metal washers, it is easy to handle and stable sealing performance can be obtained. Through bolts Drain plugs, refueling plugs Pipe flange joints, etc. Prevents leakag... Read More
    Chamfer Dimension C (mm)  0.6±0.1  Material  Metal ring: SUS Nitrile rubber (NBR)  Type  WD 
    from S$3.39
    Min. 2 days
  22. Niros Ring
    ZILLER Niros Ring
    A non-contact labyrinth seal filled with grease. The labyrinth seal can be attached to all grease-lubricated bearings with the same inner and outer diameters, but it cannot be used for bearings that align more than 1 ° during operation. The peripheral speed is MAx.30m / sec, and the allowable mov... Read More
    Operating Temperature Range (℃)  -40~+190  Width h (mm)  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Galvanized steel sheet 
    from S$27.99
    Min. 8 days
  23. M24 seal washer (10 pcs)
    ESCO M24 seal washer (10 pcs)
    Material  Nitrile rubber, metal part: iron  Bolt  M24  Esco Part No.  EA423MW-24  Thickness (mm)  Outer Diameter (Φmm)  32 
    from S$25.99
    Min. 6 days
  24. Seal washer RYT type
    NOK Seal washer RYT type
    Material  Rare Freon (PTFE) 
    from S$2,199.00
    Min. 5 days
  25. Seal Washer
    NBK (Nabeya Bi-tech Kaisha) Seal Washer
    A seal washer with rubber packing incorporated into a stainless steel washer. Prevents gas and liquid from leaking from the bearing surface of the screw head. Even if the screw is tightened, the rubber does not escape, and the rubber presses against the thread to seal it. Usable temperature 120 ℃... Read More
    from S$9.79
    Min. 8 days
  26. Seal washer HD (hygienic design) specifications HD-SW
    IMAO Seal washer HD (hygienic design) specifications HD-SW
    When used together with applicable hygienic products, it eliminates gaps on the product mounting surface and seals hygienically.
    Material (washer)  SUS316L 
    from S$14.99
    Min. 3 days
  27. Seal Washer FKM
    Musashi Oil Seal Mfg Seal Washer FKM
    from S$4.99
    Min. 6 days
  28. Seal washer (PTFE coating)
    NBK (Nabeya Bi-tech Kaisha) Seal washer (PTFE coating)
    Seal washer with rubber packing built into the washer. Prevents gas and liquid from leaking from the bearing surface of the screw head. The washer body is coated with PTFE, and the rubber packing is made of fluororubber with excellent chemical resistance. About chemical resistance of PTFE coating... Read More
    Quantity per Bag (pcs.) 
    from S$5.99
    Min. 8 days
View : Grid List
Filter

28 Item(s)

Set Ascending Direction