Handles / Hand Knobs / Grips
Other Related Pages
- MonotaRO Revolving Grip* Do not use for anything other than its intended purpose.Color Black Material (Screw) Iron Material (handle) Unsaturated polyester resin
- NBK (Nabeya Bi-tech Kaisha) Super KnobAny manufacturer or material can be used as long as there are 3 types of commercially available hexagon bolts and hexagon nuts. You can easily create a knob just by inserting it. Especially in the case of hexagon bolts, the screw length can be freely selected. * For female screw knobs, pay attent... Read MoreColor (Knob) black Material (Main Unit) Nylon 66 Type Polygon Material (Cap) Nylon 66
- IMAO ER / FR / SFR Engineering plastic rotating gripThe bending direction of FR can be set arbitrarily by adjusting the mounting bolts. FR can be installed by tightening the hexagonal hole at the tip of the screw with a wrench. Please avoid using it in direct sunlight or outdoors. Please avoid using it by pulling the grip (pulling it in the axial ... Read MoreHeat Resistance Temperature (℃) -from S$19.99Min. 2 days
- TAKIGEN MFG Large embedded handleSince the handle made of steel plate is coated with resin, it has excellent corrosion resistance and a soft touch. Ideal for large doors. Specially equipped vehicles, containers, vibrating equipment, large doorsMaterial Steel Plate Cold Commercial (SPCC) Standard Color Black Dimension M (Φ) 5 to 10 stepped holes
- KONISHI MFG (MIYOSHI) Phenol Rotary and Fixed Grip FROperating Temperature (℃) max110 min-20 Material (Grip) Black phenolic resin Material (Screw) SUM22 ・ Black sesquioxide filmfrom S$7.29Min. 6 days
- NBK (Nabeya Bi-tech Kaisha) KWM / KWF Pure Touch Clamp KnobColor (Knob) black Type Polygon Surface Treatment (Screw) Trivalent chromate processingfrom S$9.29Min. 2 days
- NBK (Nabeya Bi-tech Kaisha) KVMS / KVFS Stainless Bar KnobMaterial (Main Unit) Sintered alloy (stainless steel) Type T-shape material (mounting part) (Stainless steel) SUS304from S$9.99Min. 2 days
- TAKIGEN MFG Stainless steel oval handle (mounting pitch 120)Made of stainless steel and has excellent corrosion resistance. It has a semi-glossy, luxurious appearance and a smooth feel. Large to small doors indoors and outdoorsMaterial Stainless steel bar (SUS304) Mass (g) 120 Surface finish Electropolishing (TMP) Dimension M M5 TAKIGEN code 04626from S$34.99Min. 7 days
- TOCHIGIYA L-shaped handleMaterial ZDC、PA、ZDC/SUS、S、NSP/PA Surface Treatment Paint (black), black, trivalent chromate RoHS directive (corresponding to 10 substances) Correspondencefrom S$67.99Min. 6 days
- ESCO M6x12mm female thread fixing grip (steel)Grip and screw are integrally molded by insertScrews M6×12from S$5.09Min. 3 days
- ESCO M10x25mm male thread clamp lever (silver)Shape L-shape Color Silver Material (Main Unit) Zinc die casting Type Clamp lever Material (Screw) Steel Connection to Equipment Male screwfrom S$19.99Min. 3 days
- TRUSCO Five-lobe Knob BoltA pentagonal type knob that fits comfortably in your hand. For machine tools, jigs and tools, office equipment, OA equipment, etc.Color Black Type pentagon Connection to Equipment Male screw Heat Resistance Temperature (℃) 70 Material (Knob) ABS resin Material (male screw) Steel Surface treatment (male screw) Trivalent Chromate
- MonotaRO Stainless Steel Handle Internal Thread ScrewIt is made of stainless steel and has corrosion resistance. For door and drawer handles and protective rods * Do not use for any other purpose.
- Osaka Spirit Clamp Lever (External Thread)Shape L-shape Material (Main Unit) Zinc die casting Type Clamp lever Material (Screw) S45C Material (Spring) SUS304-WPB Surface Treatment (Screw) Iron oxide coating Surface Treatment (Lever) Baking Connection to Equipment Male screw
- NBK (Nabeya Bi-tech Kaisha) Clamp LeverAs a machine assembly As a replacement part for existing machinesShape L-shape Material (Main Unit) Zinc die casting Type Clamp lever Material (Screw) SUM22L Surface Treatment (Lever) Electrostatic painting Connection to Equipment Male screw Material (Spring) Stainless steel wire or SWPB
- TAKIGEN MFG Insertion handle for waterproof double lock* Handle onlyMass (g) 40
- MonotaRO Handle Grip* Do not use for anything other than its intended purpose.Material Nylon resin Color Black
- TRUSCO Through knob nutIt has excellent chemical resistance and is a penetration type, so it can be used without restrictions on bolt length and can be used for positioning.Color Black Material (Main Unit) PP Type Polygon Finish (Female thread) Trivalent chromate Connection to Equipment Female thread Heat Resistance Temperature (℃) 70 material (mounting part) Steel
- TRUSCO Drawer Pull Stainless / Mirror Surface Finished Female Screw TypeA mirror-finished handle with a beautiful stainless steel texture. Often used for handles of machines, etc., and used for handles of various equipment. * Screws are not included.Material / Finish Stainless steel (SUS304) Type Female thread type
- TRUSCO Three lob knob boltIt is a product with a glossy surface that is insert-molded with specially processed bolts and nuts on reinforced plastic. For machine tools, jigs and tools, office equipment, OA equipment, etc.Color Black Material (Main Unit) Phenol Type Polygon Finish (Male Thread) Trivalent Chromate Connection to Equipment Male screw (with step) Heat Resistance Temperature (℃) 110 material (mounting part) Steel
- Osaka Spirit Knurled Screw with Slotted (Stainless)Material (Main Unit) Stainless steel Type Round type Connection to Equipment Male screw Socket Shape Slotted material (mounting part) Stainless steel
- NBK (Nabeya Bi-tech Kaisha) Seven Lobe Knob (Steel, Male Thread)The heptagon is ideal for the human hand. Human matte black. It represents a high quality feeling.Type Polygon Surface Treatment (Screw) Trivalent chromate processing Connection to Equipment Male screw (with step) material (mounting part) (Steel) SUM22L
- MonotaRO Clamp lever Male screwMachine assembly parts, etc. * Please refrain from using it for any other purpose.Shape L-shape Color Silver Material (Main Unit) Zinc die casting Type Clamp lever Material (Shaft) Iron Connection to Equipment Male screw
- Osaka Spirit Knurled knob (stepped type SUS303 male thread)Material (Main Unit) SUS303 Type Round type Surface Treatment Hairline Connection to Equipment Male screw (with step) material (mounting part) SUS303
- IMAO Plastic Ball Knob (with Threaded Bush)It is a JIS standard compliant product. (B2603 No. 3) Comes with a core metal.Type With insert (core metal) Material (Grip) ABS resin Material (Metal Core) Brass (Cadmium reducing material)
- TAKIGEN MFG Key handle* The product is a handle onlyMaterial Zinc alloy (ZDC)
- Osaka Spirit Grip ballUsed for parts of industrial equipment.Screws With insert (core metal)
- Geo. Prince Takeshita Stainless steel round bar handle (recessed type)Made of stainless steel, it has excellent corrosion resistance and heat resistance. Water treatment facility, kitchen equipment, underfloor storageMaterial Stainless steel (SUS-304) Allowable load (N [kgf]) 900[91.8] RoHS directive (corresponding to 10 substances) Correspondence
- TRUSCO Knurled knob flatFlat type knurled knob. The knurling makes it hard to slip and allows speedy tightening.Type Round type Heat Resistance Temperature (℃) 10
- NBK (Nabeya Bi-tech Kaisha) Seven Lobe Knob (Stainless Steel, Male Thread)The heptagon is ideal for the human hand. Human matte black. It represents a high quality feeling.Color (Knob) Matt black Material (Main Unit) Nylon 6 Type Polygon Connection to Equipment Male screw (with step)
- Osaka Spirit ECO-BS Knurled Screw with Washer (Brass (Low Cadmium) / Nickel Plating) (Packed Product)Material (Main Unit) Brass (low cadmium) Type Round type Type of Thread Flat head knurled screw Surface Treatment Nickel plating Connection to Equipment Male screw material (mounting part) Brass (low cadmium)
- TAKIGEN MFG Removable handle for waterproof lock* Handle onlyMaterial Steel Plate Cold Commercial (SPCC) Surface finish Chrome plating (MFCr) TAKIGEN code 00376
- TOCHIGIYA Stainless Steel Panel PullYou can choose the size according to various devices. Distribution board, distribution board, control board, etc. * Washers and nuts are not included.Material / Processing SUS304 / Buffing RoHS directive (corresponding to 10 substances) Correspondence
- Osaka Spirit Handle grip (rotating type) Made of SS400Material SS400 + iron screw Type Rotary
- Geo. Prince Takeshita Detachment handle (ZDC type)Compatible handle bodies are PH-20, PH-22S, PH-52, PH-52-SUS, PH-53, PH-53A, PH-53-SUS, PH-54, PH-55N.Material Zinc die casting (ZDC) Classification Architecture Mass (g) 54 Finish Chrome plating finish RoHS directive (corresponding to 10 substances) Correspondence
- TOCHIGIYA Resin handleA resin handle that can be attached from the front side of the panel. The mounting screws are hidden by the cap, giving a neat appearance. OA equipment, office equipment, boxes, etc.Material ABS Mass (g) 87 Permissible vertical load (N[kgf]) 294[30] RoHS directive (corresponding to 10 substances) Correspondence
- TRUSCO Grip knob boltThe dents on the outer circumference enhance operability. For machine tools, jigs and tools, office equipment, OA equipment, etc.Color Black Material (Main Unit) ABS resin Type Round type Finish (Female thread) Trivalent chromate Connection to Equipment Male screw Heat Resistance Temperature (℃) 70 material (mounting part) Steel
- TOCHIGIYA Panel handleYou can choose the size according to various devices. Measuring equipment, communication equipment, etc.Material / Processing BSBM/Cr RoHS directive (corresponding to 10 substances) Correspondence
- TOCHIGIYA Retaining washerA washer that can be easily removed or prevented from coming off by simply inserting it into the tip of a bolt or fastener. It can also be used to prevent scratches on the surface of the panel / chassis. This product is for stepping. Combined with various bolts, screws, fasteners, etc. to prevent... Read MoreMaterial (Main Unit) PA Surface Treatment (Main Unit) Primary color RoHS directive (corresponding to 10 substances) Correspondence
Filter by categories