Tensioning Levers
- KONISHI MFG (MIYOSHI) Flat tension lever FTRMaterial (Grip ball) Black phenolic resin Dimension d (Φmm) 16 Dimension l (mm) 2 Number of Teeth 24 Surface Treatment (Lever) Black oxide black Type Clamp lever Shape Knob type Connection to Equipment Male screw Material (Bolt) Steel S45C Material (Main Unit) Steel S45C Material (shaft) Steel SUM22 Material (Spring) Steel wire SW-Cfrom S$46.99Min. 5 days
- IMAO FT / FTN Flat tension lever (Male thread)The height of the main body is low and the lever is flat at an angle of 0 °, making it ideal when there is no space above or below. Of course, you can use it even if you have enough space. The flat style gives it a modern feel. Due to the large turning radius, the minimum force is sufficient to o... Read MoreDimension J (mm) 2 Connection to Equipment Male screwfrom S$46.99Min. 3 days
- NBK (Nabeya Bi-tech Kaisha) LSLK Stop lock leverShape L-shape Type Tension lever Material (Main Unit) Zinc die castingfrom S$33.99Min. 4 days
- KONISHI MFG (MIYOSHI) Locking lever LMaterial (Grip ball) Black phenolic resin Shape Knob type Material (shaft) Steel SUM22 Material (Main Unit) Steel SUM22 Type Tension lever
- NBK (Nabeya Bi-tech Kaisha) LFM flat tension lever (male thread)Shape Knob type Connection to Equipment Male screw Material (Main Unit) S45C Type Tension lever
- IMAO TL-N Tension lever (Male thread)Since the screw diameter is large and the lever is long, a large tightening force can be obtained with a small force. It is robust and strong because it is made of all steel except for the grip ball.Shape Knob type Connection to Equipment Male screw Type Tension leverfrom S$46.99Min. 3 days
- KONISHI MFG (MIYOSHI) Tension lever (Female thread) TLFMaterial (Grip ball) Black phenolic resin Surface Treatment (Lever) Black oxide black Connection to Equipment Female thread Shape Knob type Material (Bolt) Steel S45C Material (Main Unit) Steel S45C Material (shaft) Steel SUM22 Material (Spring) Steel wire SW-C Type Tension lever
- NBK (Nabeya Bi-tech Kaisha) LSLT Stop lock leverType Clamp lever Shape L-shape Connection to Equipment Male screw Material (Main Unit) Zinc die castingfrom S$67.99Min. 5 days
- KONISHI MFG (MIYOSHI) Tension lever (male thread) TLMaterial (Grip ball) Black phenolic resin Surface Treatment (Lever) Black oxide black Shape Knob type Connection to Equipment Male screw Material (Bolt) Steel S45C Material (Main Unit) Steel S45C Material (shaft) Steel SUM22 Material (Spring) Steel wire SW-C Type Tension leverfrom S$67.99Min. 5 days
- NBK (Nabeya Bi-tech Kaisha) Flat tension lever (male thread)Shape Knob type Connection to Equipment Male screw Type Tension leverfrom S$58.99Min. 12 days
- IMAO LL locking leverThe grip uses an IMAO PC type grip ball.Shape Knob typefrom S$15.99Min. 3 days
- NBK (Nabeya Bi-tech Kaisha) Tension lever (Female thread)Connection to Equipment Female thread Shape Knob type Type Tension leverfrom S$55.99Min. 12 days
- IMAO TLF-N Tension lever (Female thread)Since the screw diameter is large and the lever is long, a large tightening force can be obtained with a small force. It is robust and strong because it is made of all steel except for the grip ball.Connection to Equipment Female thread Shape Knob type Type Tension leverfrom S$46.99Min. 3 days
- NBK (Nabeya Bi-tech Kaisha) LFF Flat tension lever (Female thread)Connection to Equipment Female thread Shape Knob type Material (Main Unit) S45C Type Tension leverfrom S$39.99Min. 4 days
- KONISHI MFG (MIYOSHI) Locking lever stainless L-susMaterial (Grip ball) Black phenolic resin Shape Knob type Material (Main Unit) Stainless steel SUS303 Material (shaft) Stainless steel SUS303 Type Tension leverfrom S$48.99Min. 5 days
- NBK (Nabeya Bi-tech Kaisha) LXY index mechanismConnection to Equipment Round hole Type Tension leverfrom S$219.90Min. 12 days
- NBK (Nabeya Bi-tech Kaisha) LTF tension lever (female thread)Connection to Equipment Female thread Shape Knob type Material (Main Unit) S45C Type Tension leverfrom S$43.99Min. 7 days
- IMAO STF-N Safety tension lever (Female thread)Since the screw diameter is large and the lever is long, a large tightening force can be obtained with a small force. It is robust and strong because it is made of all steel except for the grip ball. Safety The tension lever is a push-lock type that acts as a stop when the lever is pressed, and w... Read MoreConnection to Equipment Female thread Shape Knob type Material (Main Unit) SUM22L Type Tension leverfrom S$49.99Min. 4 days
- NBK (Nabeya Bi-tech Kaisha) LTM tension lever (male thread)Shape Knob type Connection to Equipment Male screw Material (Main Unit) S45C Type Tension leverfrom S$44.99Min. 3 days
- IMAO Flat tension leverConnection to Equipment Male screw Type Tension leverfrom S$59.99Min. 3 days
- NBK (Nabeya Bi-tech Kaisha) Tension lever (male thread)Shape Knob type Connection to Equipment Male screw Type Tension leverfrom S$55.99Min. 12 days
- ESCO 75mm / M12 [Steel] female thread locking leverMounting length (mm) 10 Dimension E (mm) 30 Dimension B (mm) 72 Turning Radius (mm) 75 Material (Grip) ABS resin Esco Part No. EA948CA-122 Connection to Equipment Female thread Shape Knob type Mounting hole diameter (mm) M12 Surface Treatment (Main Unit) Melamine paint Material (Main Unit) S45C Material (shaft) SS400 Surface Treatment Shaft: Melamine coating Type Tension leverfrom S$26.99Min. 6 days
- ESCO M10x40mm [Steel] Male thread tension leverDimension C (Φmm) 24 Mounting length (mm) 40 Dimension B1 (mm) 58 Turning Radius (mm) 87 Esco Part No. EA948CA-92 Shape Knob type Mounting hole diameter (mm) M10 Connection to Equipment Male screw Material (Grip) Phenolic resin Material (Main Unit) SUL22L Type Tension leverfrom S$55.99Min. 6 days
- NBK (Nabeya Bi-tech Kaisha) Flat tension lever (female thread)Connection to Equipment Female thread Shape Knob type Type Tension leverfrom S$67.99Min. 12 days
- ESCO M12x50mm [Steel] Male thread tension leverTurning Radius (mm) 106 Dimension C (Φmm) 28 Mounting length (mm) 50 Dimension B1 (mm) 68 Esco Part No. EA948CA-96 Shape Knob type Mounting hole diameter (mm) M12 Connection to Equipment Male screw Material (Grip) Phenolic resin Material (Main Unit) SUL22L Type Tension leverfrom S$66.99Min. 6 days
- KONISHI MFG (MIYOSHI) Tension lever stainless steel (female thread) TLF-susMaterial (Grip ball) Black phenolic resin Connection to Equipment Female thread Shape Knob type Material (shaft) Stainless steel SUS303 Material (Bolt) Stainless steel SUS303 Material (Main Unit) Stainless steel SUS303 Material (Spring) Stainless steel wire SUS304-WPB Type Tension leverfrom S$129.90Min. 5 days
- ESCO M10x30mm [Steel] Male thread flat tension leverThe height of the main body is low and the lever angle is 0 ° and it is flat, so it is ideal for places where there is no space above and below.Turning Radius (mm) 131 Dimension D (mm) 22 Mounting length (mm) 30 Dimension C (Φmm) 41 Surface Treatment (Main Unit) Black dyed Esco Part No. EA948CA-54 Shape Knob type Mounting hole diameter (mm) M10 Connection to Equipment Male screw Material (Grip) Phenolic resin Material (Main Unit) SUL22L Type Tension leverfrom S$59.99Min. 6 days
- ESCO 50mm / M10 [Steel] female thread locking leverMounting length (mm) 10 Dimension E (mm) 25 Turning Radius (mm) 50 Dimension B (mm) 55 Material (Grip) ABS resin Esco Part No. EA948CA-121 Connection to Equipment Female thread Shape Knob type Mounting hole diameter (mm) M10 Surface Treatment (Main Unit) Melamine paint Material (Main Unit) S45C Material (shaft) SS400 Surface Treatment Shaft: Melamine coating Type Tension leverfrom S$21.99Min. 6 days
- ESCO M12x50mm [Steel] Male thread flat tension leverThe height of the main body is low and the lever angle is 0 ° and it is flat, so it is ideal for places where there is no space above and below.Turning Radius (mm) 131 Dimension D (mm) 22 Dimension C (Φmm) 41 Mounting length (mm) 50 Surface Treatment (Main Unit) Black dyed Esco Part No. EA948CA-60 Shape Knob type Mounting hole diameter (mm) M12 Connection to Equipment Male screw Material (Grip) Phenolic resin Material (Main Unit) SUL22L Type Tension leverfrom S$66.99Min. 6 days
- ESCO M8x40mm [steel] male thread flat tension leverThe height of the main body is low and the lever angle is 0 ° and it is flat, so it is ideal for places where there is no space above and below.Turning Radius (mm) 102 Dimension D (mm) 19 Dimension C (Φmm) 33 Mounting length (mm) 40 Surface Treatment (Main Unit) Black dyed Esco Part No. EA948CA-52 Shape Knob type Mounting hole diameter (mm) M8 Connection to Equipment Male screw Material (Grip) Phenolic resin Material (Main Unit) SUL22L Type Tension leverfrom S$53.99Min. 6 days
- ESCO M12x40mm [Steel] Male thread tension leverTurning Radius (mm) 106 Dimension C (Φmm) 28 Mounting length (mm) 40 Dimension B1 (mm) 68 Esco Part No. EA948CA-95 Shape Knob type Mounting hole diameter (mm) M12 Connection to Equipment Male screw Material (Grip) Phenolic resin Material (Main Unit) SUL22L Type Tension leverfrom S$66.99Min. 6 days
- HALDER Clamping lever / With hole (without female thread) / Steel, Black dyeSurface Treatment (Main Unit) Black dyed Type Clamp lever RoHS directive (corresponding to 10 substances) Correspondence Shape Knob type Connection to Equipment Round hole Material (Main Unit) Steelfrom S$36.99Min. 7 days
- ESCO M8x50mm [steel] male thread flat tension leverThe height of the main body is low and the lever angle is 0 ° and it is flat, so it is ideal for places where there is no space above and below.Turning Radius (mm) 102 Dimension D (mm) 19 Dimension C (Φmm) 33 Mounting length (mm) 50 Surface Treatment (Main Unit) Black dyed Esco Part No. EA948CA-53 Shape Knob type Mounting hole diameter (mm) M8 Connection to Equipment Male screw Material (Grip) Phenolic resin Material (Main Unit) SUL22L Type Tension leverfrom S$53.99Min. 6 days
- ESCO M12x60mm [Steel] Male thread flat tension leverThe height of the main body is low and the lever angle is 0 ° and it is flat, so it is ideal for places where there is no space above and below.Turning Radius (mm) 131 Dimension D (mm) 22 Dimension C (Φmm) 41 Mounting length (mm) 60 Surface Treatment (Main Unit) Black dyed Esco Part No. EA948CA-61 Shape Knob type Mounting hole diameter (mm) M12 Connection to Equipment Male screw Material (Grip) Phenolic resin Material (Main Unit) SUL22L Type Tension leverfrom S$66.99Min. 6 days
- NBK (Nabeya Bi-tech Kaisha) Tension lever (female screw)The turning radius is large, and a large tightening force can be obtained with a small force. The lever part has a gentle angle, which makes it easy to reach while keeping the height down, and secures a space to hold the lever. The lever part is a matte type electrostatic coating that makes scrat... Read MoreThread Standard Coarsefrom S$86.99Min. 8 days
- ESCO M10x50mm [Steel] Male thread tension leverDimension C (Φmm) 24 Mounting length (mm) 50 Dimension B1 (mm) 58 Turning Radius (mm) 87 Esco Part No. EA948CA-93 Shape Knob type Mounting hole diameter (mm) M10 Connection to Equipment Male screw Material (Grip) Phenolic resin Material (Main Unit) SUL22L Type Tension leverfrom S$55.99Min. 6 days
- HALDER Clamping lever / With female thread / Stainless steel 1.4305 (SUS303 equivalent), SandblastType Clamp lever RoHS directive (corresponding to 10 substances) Correspondence Connection to Equipment Female thread Shape Knob type Surface Treatment (Main Unit) sand blastfrom S$49.99Min. 11 days
- NBK (Nabeya Bi-tech Kaisha) Tension lever (male screw)The turning radius is large, and a large tightening force can be obtained with a small force. The lever part has a gentle angle, which makes it easy to reach while keeping the height down, and secures a space to hold the lever. The lever part is a matte type electrostatic coating that makes scrat... Read MoreThread Standard Coarsefrom S$99.90Min. 8 days