Cam Levers
- NBK (Nabeya Bi-tech Kaisha) LWBF Cam lever (Female thread)Type Cam lever Connection to Equipment Female thread Shape L-shape Material (Pin) Steel Material (Main Unit) Zinc die casting
- NBK (Nabeya Bi-tech Kaisha) LWBM Cam Lever (External Thread)Type Cam lever Shape L-shape Connection to Equipment Male screw Material (Main Unit) Zinc die casting
- IMAO KCL / KCL-SUS Cam LeverOnce screwed in to the proper position, you can unclamp by simply tilting or raising the lever. Since the screw part of the male screw type rotates, the lever operation position can be adjusted arbitrarily. It is a RoHS directive compliant product.
- IMAO Compact cam leverMaterial (Lever) SCS13 (equivalent to SUS304) Clamp mechanism Spiral cam Cam angle 4 °from S$44.99Min. 3 days
- NBK (Nabeya Bi-tech Kaisha) LWAM Cam lever (Male thread)Type Cam lever Shape L-shape Connection to Equipment Male screw Material (Pin) Steel Material (Main Unit) Zinc die castingfrom S$43.99Min. 12 days
- NBK (Nabeya Bi-tech Kaisha) Cam lever (male thread)-Adjustment type-Stainless steelType Cam lever Shape L-shape Connection to Equipment Male screw Material (Main Unit) SCS13 (equivalent to SUS304) Material (adjusting screw) SUS303 Material (Screw) SUS303 Material (Pin) SUS303from S$73.99Min. 12 days
- NBK (Nabeya Bi-tech Kaisha) Cam lever (male thread)-fixed typeType Cam lever Shape L-shape Connection to Equipment Male screw Material (Pin) Steel Material (Main Unit) Zinc die castingfrom S$29.99Min. 12 days
- IMAO Cam leverThe curved design of the entire lever gives a comfortable grip.
- NBK (Nabeya Bi-tech Kaisha) LWAF Cam lever (Female thread)Type Cam lever Connection to Equipment Female thread Shape L-shape Lever Color Matte black Material (Screw) SUM22L Material (Main Unit) Zinc die casting
- NBK (Nabeya Bi-tech Kaisha) Cam lever (male thread)-adjustment typeType Cam lever Shape L-shape Connection to Equipment Male screw Material (adjusting screw) SUS303 Material (Screw) SUS303 Material (Pin) SUS303 Material (Main Unit) Zinc die castingfrom S$58.99Min. 12 days
- NBK (Nabeya Bi-tech Kaisha) Cam lever (male thread)-Fixed type-Stainless steelType Cam lever Shape L-shape Connection to Equipment Male screw Material (Main Unit) SCS13 (equivalent to SUS304) Material (Screw) SUS303 Material (Pin) SUS303from S$48.99Min. 12 days
- IMAO One-touch flex locator cam lever type (pin)Surface treatment (cam lever) Iron oxide coating Heat treatment (cam lever) Quenching and tempering Material (Main Unit) SCM440 Material (cam lever) SCM440 Material (Ball) SUJ2 Surface Treatment (Main Unit) Salt bath soft nitridingfrom S$399.90Min. 3 days
- IMAO Cam leverSurface treatment (lever) Electroless nickel plating Heat treatment (lever) Quenching and tempering Material (Lever) SCM440 Clamp mechanism Spiral cam Cam angle 2 °from S$48.99Min. 5 days
- NBK (Nabeya Bi-tech Kaisha) Cam lever (Female thread)-Adjustment type-Stainless steelType Cam lever Connection to Equipment Female thread Shape L-shape Material (Main Unit) SCS13 (equivalent to SUS304) Material (Pin) SUS303 Material (Screw) SUS303 Material (adjusting screw) SUS303from S$67.99Min. 12 days
- HALDER Eccentric quick clamp lever with male thread / with male thread adjustment ring / stainless steel 1.4305 (equivalent to SUS303)Highest Temperature (℃) 80 Type Clamp lever RoHS directive (corresponding to 10 substances) Correspondence Shape Knob type Connection to Equipment Male screw Surface Treatment (Main Unit) Resin painting/black Material (washer) With POM/glass fiber Material (Main Unit) Zinc die castfrom S$66.99Min. 11 days
- HALDER Eccentric quick clamp lever, with internal thread / adjustment ring with internal thread / steel, galvanizedHighest Temperature (℃) 80 Material (Nut) Adjustment: Steel Type Clamp lever RoHS directive (corresponding to 10 substances) Correspondence Connection to Equipment Female thread Shape Knob type Surface Treatment (Main Unit) Resin painting/black material (components) Steel Material (Screw) Steel Material (washer) With POM/glass fiber Material (Main Unit) Zinc die cast Surface Treatment (Screw) Zinc platingfrom S$44.99Min. 17 days
- NBK (Nabeya Bi-tech Kaisha) Cam lever (male thread)-Fixed type-All stainless steelType Cam lever Shape L-shape Connection to Equipment Male screw Material (Main Unit) SCS13 (equivalent to SUS304)from S$78.99Min. 17 days
- NBK (Nabeya Bi-tech Kaisha) Cam lever (male thread)-Adjustment type-All stainless steelType Cam lever Shape L-shape Connection to Equipment Male screw Material (Main Unit) SCS13 (equivalent to SUS304)from S$99.90Min. 17 days
- NBK (Nabeya Bi-tech Kaisha) Cam lever (female thread)-fixed typeType Cam lever Connection to Equipment Female thread Shape L-shape Material (Screw) SUS303 Material (Pin) SUS303 Material (Main Unit) Zinc die castingfrom S$33.99Min. 5 days
- NBK (Nabeya Bi-tech Kaisha) Cam lever (female thread)-adjustment typeType Cam lever Connection to Equipment Female thread Shape L-shape Material (adjusting screw) SUS303 Material (Screw) SUS303 Material (Pin) SUS303 Material (Main Unit) Zinc die castingfrom S$55.99Min. 12 days
- NBK (Nabeya Bi-tech Kaisha) Cam lever (female thread)-fixed type-stainless steelType Cam lever Connection to Equipment Female thread Shape L-shape Material (Main Unit) SCS13 (equivalent to SUS304) Material (Pin) SUS303 Material (Screw) SUS303from S$46.99Min. 12 days
- HALDER Eccentric quick clamp lever, with female thread / adjustment ring with female thread / stainless steel 1.4305 (equivalent to SUS303)Highest Temperature (℃) 80 Type Clamp lever RoHS directive (corresponding to 10 substances) Correspondence Connection to Equipment Female thread Shape Knob type Surface Treatment (Main Unit) Resin painting/black Material (washer) With POM/glass fiber Material (Main Unit) Zinc die castfrom S$58.99Min. 11 days
- NBK (Nabeya Bi-tech Kaisha) LZX Cam leverMounting length (mm) 11 Type Cam lever Mounting hole diameter (mm) M10 Connection to Equipment Male screwfrom S$159.90Min. 7 days
- NBK (Nabeya Bi-tech Kaisha) Cam lever (female screw) - Adjustable type - Made of stainless steelThe lever moves up and down to quickly tighten and release. Each part except the contact plate is made of stainless steel. Has excellent corrosion resistance. The tightening can be adjusted with the lever in any orientation with the adjusting screw. Durability is improved by the structure that co... Read MoreDimension D (mm) 12 Dimension T (mm) 12 Dimension h (mm) (90°) 12.7 Dimension h (mm) (0°) 13.2 Dimension d (mm) 15 Dimension H (mm) 2 Dimension e (mm) 2.2 Dimension R (mm) 44 Dimension Lf (mm) 8 Thread Standard Coarsefrom S$48.99Min. 7 days
- NBK (Nabeya Bi-tech Kaisha) Cam Lever (Female Screw) - Adjustment TypeThe lever moves up and down to quickly tighten and release. The tightening can be adjusted with the lever in any orientation with the adjusting screw. Durability is improved by the structure that completely fixes the lever part and the pin. Even with repeated use, there is no rattling due to wear... Read MoreThread Standard Coarsefrom S$39.99Min. 30 days
- NBK (Nabeya Bi-tech Kaisha) Cam lever (male screw) - Adjustable type - All stainless steelThe lever moves up and down to quickly tighten and release. Made of all stainless steel. Has excellent corrosion resistance and heat resistance. The tightening can be adjusted with the lever in any orientation with the adjusting screw. Durability is improved by the structure that completely fixes... Read MoreDimension T (mm) 12 Dimension D (mm) 12 Dimension h (mm) (90°) 12.7 Dimension h (mm) (0°) 13.2 Dimension d (mm) 15 Dimension H (mm) 2 Dimension R (mm) 44 Thread Standard Coarsefrom S$76.99Min. 7 days
- NBK (Nabeya Bi-tech Kaisha) Cam lever (male screw) - Fixed type - All stainless steelThe lever moves up and down to quickly tighten and release. Made of all stainless steel. Has excellent corrosion resistance and heat resistance. Please use in combination with nuts. Use nuts to adjust the tightening. Durability is improved by the structure that completely fixes the lever part and... Read MoreDimension T (mm) 12 Dimension D (mm) 12 Dimension h (mm) (90°) 12.7 Dimension h (mm) (0°) 13.2 Dimension d (mm) 14 Dimension H (mm) 19.5 Dimension R (mm) 44 Thread Standard Coarsefrom S$78.99Min. 7 days
- NBK (Nabeya Bi-tech Kaisha) Cam lever (female screw) - Fixed type - Made of stainless steelThe lever moves up and down to quickly tighten and release. Each part except the contact plate is made of stainless steel. Has excellent corrosion resistance. Please use in combination with bolts. Adjust the tightening with bolts. Durability is improved by the structure that completely fixes the ... Read MoreDimension D (mm) 12 Dimension T (mm) 12 Dimension h (mm) (90°) 12.7 Dimension h (mm) (0°) 13.2 Dimension d (mm) 14 Dimension H (mm) 19.5 Dimension e (mm) 2.2 Dimension R (mm) 44 Dimension Lf (mm) 8 Thread Standard Coarsefrom S$35.99Min. 7 days
- NBK (Nabeya Bi-tech Kaisha) Cam Lever (Male Screw) Fixed TypeThe lever moves up and down to quickly tighten and release. Please use in combination with nuts. Use nuts to adjust the tightening. Durability is improved by the structure that completely fixes the lever part and the pin. Even with repeated use, there is no rattling due to wear on the contact sur... Read MoreThread Standard Coarsefrom S$36.99Min. 27 days
- HALDER Shaft pinSurface Treatment Axis pin: heat treatment RoHS directive (corresponding to 10 substances) Correspondencefrom S$12.99Min. 7 days
- NBK (Nabeya Bi-tech Kaisha) Cam lever (female screw) - Adjustable type - All stainless steelThe lever moves up and down to quickly tighten and release. Made of all stainless steel. Has excellent corrosion resistance and heat resistance. The tightening can be adjusted with the lever in any orientation with the adjusting screw. Durability is improved by the structure that completely fixes... Read MoreDimension T (mm) 12 Dimension D (mm) 12 Dimension h (mm) (90°) 12.7 Dimension h (mm) (0°) 13.2 Dimension d (mm) 15 Dimension H (mm) 2 Dimension e (mm) 2.2 Dimension R (mm) 44 Dimension Lf (mm) 8 Thread Standard Coarsefrom S$64.99Min. 7 days
- NBK (Nabeya Bi-tech Kaisha) Cam Lever Horizontal Lever Type (Stainless Steel) LZXS‐GVRoHS directive (corresponding to 10 substances) Correspondencefrom S$399.90Min. 6 days
- NBK (Nabeya Bi-tech Kaisha) Cam lever (Female thread)-Fixed type-All stainless steelType Cam lever Connection to Equipment Female thread Shape L-shape Material (Main Unit) SCS13 (equivalent to SUS304)from S$76.99Min. 17 days
- HALDER Eccentric quick clamp lever with male thread / adjustment ring with male thread / steel, galvanizedHighest Temperature (℃) 80 Material (Nut) Adjustment: Steel Type Clamp lever RoHS directive (corresponding to 10 substances) Correspondence Shape Knob type Connection to Equipment Male screw Surface Treatment (Main Unit) Resin painting/black material (components) Steel Material (Screw) Steel Material (washer) With POM/glass fiber Material (Main Unit) Zinc die cast Surface Treatment (Screw) Zinc platingfrom S$49.99Min. 11 days
- HALDER Eccentric lever with shaft pin / steelHighest Temperature (℃) 60 Type Cam lever RoHS directive (corresponding to 10 substances) Correspondence Shape Knob type Connection to Equipment Round holefrom S$99.90Min. 7 days
- IMAO Compact work supporter (cam lever type)With a built-in disc spring to prevent loosening.Type Cam lever Material Cam lever: Zinc die casting Surface Treatment (Main Unit) Iron oxide coating Shape Others Material (Main Unit) S45C Material (shaft) SCM440 Lock mechanism Spiral cam cam angle 4 °from S$149.90Min. 6 days
- NBK (Nabeya Bi-tech Kaisha) Cam Lever Angled Lever Type LZX‐KVRoHS directive (corresponding to 10 substances) Correspondencefrom S$229.90Min. 6 days
- NBK (Nabeya Bi-tech Kaisha) Cam Lever Horizontal Lever Type LZX‐GVRoHS directive (corresponding to 10 substances) Correspondencefrom S$229.90Min. 6 days