Switch Levers
- KONISHI MFG (MIYOSHI) Switch lever SLMaterial (Boss) Steel material S45C Dimension h (mm) 1 Material (Main Unit) Black phenolic resin Shape Knob type Connection to Equipment Round hole Material (shaft) Steel SUM22 Type Switch lever
- IMAO WL switch leverThe grip uses the ELESA PG type.Shape Knob type Connection to Equipment Round hole Material (Main Unit) S45C Type Switch leverfrom S$21.99Min. 3 days
- IMAO CLB snap ball and springIt is an optional item for the snap method of the control lever (CL).from S$1.99Min. 3 days
- KONISHI MFG (MIYOSHI) Control lever CLMaterial (Grip) Black phenolic resin Type Clamp lever Shape Knob type Material (Main Unit) Nylon resin PA6 (glass fiber reinforced) Connection to Equipment Round hole Material (Insert Nut) Steel material SS400 Material (shaft) Steel material SS400from S$29.99Min. 5 days
- IMAO CL control leverThe front of the boss hole can be easily covered with the accessory center plate after installation. An optional ball and spring (CLB) can be attached and used in a snap system. A groove for the stop pin is provided on the boss to limit the lever operating angle to an angle of 125 ± 1 °. The grip... Read MoreShape Knob type Material (Main Unit) Polyamide (glass fiber reinforced) Connection to Equipment Round hole Type Switch leverfrom S$29.99Min. 3 days